All Category

Spatulas / Scrapers

Spatula / plates / trowels are widely used for removing paint, removing rust, applying sheet metal, and applying films. The blades are made of stainless steel, carbon steel for mechanical structures, and rubber. There are various patterns such as TPR + PP, natural wood, and elastomer resin. Plates are used for cross-base processing, where putty is used to crack or fill holes. The trowel is used when painting walls or mortar. Use them according to the application and the paint to be used.
View : Grid List
Filter

Items 1 - 40 of 1965

Set Ascending Direction
  1. Stainless Steel Head Scraper
    Tajima (TJM DESIGN) Stainless Steel Head Scraper
    The blade is made of high heat quenching 1.8 mm thick stainless steel. Elastomer resin grip that is easy to grip. You can use it by hitting the grip end with a hammer. Ideal for peeling and shaving stubborn stains
    Blade Thickness (mm)  1.8  Material (Blade)  Stainless steel (SUS420J2) 
    Rating:
    98%
    from S$24.99
    Min. 2 days
  2. Scraper type H
    Tajima (TJM DESIGN) Scraper type H
    Ideal for peeling and shaving stubborn stains. Uses an easy-to-grip elastomer resin grip. It has a built-in safety spring that prevents it from falling off when the blade is replaced. You can use it by hitting the grip end with a hammer. The blade comes with a highly durable oversized non-folding... Read More
    Blade Thickness (mm)  0.7  Blade Width (mm)  126  Blade Length (mm)  25  Included Accessories  5 blades  Material (Grip)  Elastomer resin  Material (Blade)  Steel 
    from S$39.99
    Min. 2 days
  3. 76mm multi-tool (stainless steel)
    ESCO 76mm multi-tool (stainless steel)
    Esco Part No.  EA579AL-16A  Material (Blade)  Stainless steel 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  4. Carbon Peeling Scraper
    INOUE (Inouekougu) Carbon Peeling Scraper
    Since it contains carbon, it is stronger and lasts longer than a normal plastic spatula. Please use it in places where you are worried about scratches with a metal spatula. For removing moss from flooring, marble floors, walls, plastics, stones, metals, and living stones.
    Material  With polyamide carbon 
    Rating:
    87%
    from S$3.09
    Min. 2 days
  5. Plastic Spatula
    YOTORIYAMA Plastic Spatula
    Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal 
    Rating:
    85%
    from S$1.89
    Min. 2 days
  6. Stainless steel scraper
    MonotaRO Stainless steel scraper
    A rust-resistant stainless steel scraper. Easy to use because it bends moderately! Uses an easy-to-grip wooden grip. For removing cloth, seals, rust, and paint * Do not use for any other purpose. * Do not touch the blade during work.
    Material (Blade)  Stainless steel (SUS420)  Material (Handle)  Wood 
    Rating:
    88%
    from S$4.79
    Min. 2 days
  7. Skin plow
    MonotaRO Skin plow
    You can easily perform everything from removing paint to removing rust. Remove paint and remove rust * Do not use for any other purpose. * Do not touch the blade during work.
    Width (mm)  65  Blade Thickness (mm)  1.8  Material  Iron (blade), wood (pattern)  Mass (g)  102  Overall Length (mm)  178 
    Rating:
    95%
    from S$2.89
    Min. 2 days
  8. Skin plow Y type with hammer
    MonotaRO Skin plow Y type with hammer
    Since the blade has a small blade and can be hit with a hammer from the bottom of the handle, it can be peeled off strongly and lightly. * Do not use for any other purpose. * Do not touch the blade during work.
    Blade Thickness (mm)  1.8  Material (Blade)  Hagane total quenching material  Material (Handle)  Wood pattern 
    Rating:
    74%
    from S$6.39
    Min. 2 days
  9. Stainless scraper
    GISUKE (Takagi) Stainless scraper
    Made of rust-resistant stainless steel. Uses a zelkova pattern that is hard and resistant to abrasion. For removing stickers, rust, and paint
    Material (Head)  Stainless steel 420J2  Material (Blade)  Stainless steel 420J2  Material (Handle)  Japanese zelkova (dyeing) 
    Rating:
    78%
    from S$8.69
    Min. 2 days
  10. Spatula for Film SH Type
    OHTSUKA BRUSH MFG. Spatula for Film SH Type
    It is used for crimping, defoaming, and holding corners when pasting a film.
    Width (mm)  100  Height (mm)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP (polypropylene) 
    Rating:
    81%
    from S$4.49
    Min. 2 days
  11. Rubber Spatula with Handle
    MonotaRO Rubber Spatula with Handle
    For material processing * Do not use for anything other than its intended purpose.
    Color  Red 
    Rating:
    83%
    from S$6.49
    Min. 2 days
  12. Del Lihera (for plating)
    OHTSUKA BRUSH MFG. Del Lihera (for plating)
    A supple and soft sheet metal-painted base spatula that can handle the delicate curves of vehicles. Solvent resistant, soft and supple waist.
    Material  polyamide 
    Rating:
    96%
    from S$1.89
    Min. 2 days
  13. Bond spatula
    YOTORIYAMA Bond spatula
    Dimension (mm)  150  Blade Width (mm)  150  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    95%
    from S$2.19
    Min. 2 days
  14. Peeling spatula R
    INOUE (Inouekougu) Peeling spatula R
    A spatula that removes posters, stickers, films, etc. Made of plastic, it is not easily scratched.
    Trusco Part No.  756-3264  Width (mm)  40  Material  Polyacetal resin  Height (mm)  150  Mass (g)  16 
    Rating:
    90%
    from S$2.99
    Min. 2 days
  15. Resin spatula
    Industry Kowa Resin spatula
    Work can be done efficiently depending on the delicate degree of bending. Application of caulking material, peeling, etc.
    Blade Length (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    77%
    from S$2.39
    Min. 2 days
  16. Rubber Handle Putty Knife
    OHTSUKA BRUSH MFG. Rubber Handle Putty Knife
    The patterned rubber spatula can be used to remove paint from paint cans and to draw patterns on design walls. For material processing
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    84%
    from S$8.39
    Min. 2 days
  17. Glass Scraper Spare Blade
    NALBIE Glass Scraper Spare Blade
    It has a cut and can be folded and used for 1-blade and 2-flute. It can be used for various types of glass keren.
    Type  Spare blade  Width (mm)  120  Material  SK material (special steel quenching)  Overall Length (mm)  20 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  18. Stainless Steel Scraper
    YAYOI CHEMICAL INDUSTRY Stainless Steel Scraper
    Material (Handle)  Plywood (about 12mm thick)  Material (Blade)  Stainless steel 
    Rating:
    87%
    from S$9.89
    Min. 2 days
  19. Jiraco spatula (for construction and industry)
    OHTSUKA BRUSH MFG. Jiraco spatula (for construction and industry)
    Made of plastic with excellent water resistance. It is a little firm and has excellent solvent resistance.
    Material  Polyacetal 
    Rating:
    89%
    from S$1.89
    Min. 2 days
  20. Protective Pad for Squeegee "Pitatto-Kun"
    IPLAN Protective Pad for Squeegee "Pitatto-Kun"
    It can be used for a wide range of purposes such as adhesive PVC sheets for interior and exterior decoration, stickers, and window-pasting films. * Please note that it may be difficult to peel off depending on the "squeegee" you use. * Although it has excellent durability, if it is worn... Read More
    Material  felt 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  21. Wooden handle spatula
    YAYOI CHEMICAL INDUSTRY Wooden handle spatula
    Since stainless steel is polished, it does not rust easily and has a moderate amount of bending. In addition to putty kneading, it can be used as a putty coating on narrow areas, as a substitute for a scraper, etc.
    Material (Blade)  Stainless spring steel  Material (Handle)  Veneer (about 15mm thick) 
    Rating:
    76%
    from S$6.99
    Min. 2 days
  22. High-Grade Stainless Steel Scraper (0.6 mm Thick)
    KYOKUTO (Kyokuto-Sanki) High-Grade Stainless Steel Scraper (0.6 mm Thick)
    It is a high-class type stainless steel spatula. The handle is lightweight and waterproof.
    Thickness (mm)  0.6 
    Rating:
    96%
    from S$13.99
    Min. 2 days
  23. Double squeegee
    KYOKUTO (Kyokuto-Sanki) Double squeegee
    A handy plastic squeeze. For bleeding air from glass film and vinyl wallpaper. Comes with two types of rubber, hard and soft.
    Width (mm)  200  Height (mm)  85 
    Rating:
    93%
    from S$7.79
    Min. 2 days
  24. Bamboo spatula set
    KYOKUTO (Kyokuto-Sanki) Bamboo spatula set
    Two types of bamboo wrasse, large and small, are included in the set. You can cut the tip to any angle with a knife or the like.
    Overall Length (mm)  300 (large), 190 (small)  Material  bamboo  Width (mm)  19 (Large / Small) 
    Rating:
    96%
    from S$6.99
    Min. 2 days
  25. Stainless Steel Scraper (Color Pipe Handle)
    Ohsho (Susa Seisakusho) Stainless Steel Scraper (Color Pipe Handle)
    It is resistant to rust and is suitable for interior work and work on the sea side. The blade is made of domestic high-grade stainless steel and the handle is color-coated.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  26. Y Type Leather Knife
    OHTSUKA BRUSH MFG. Y Type Leather Knife
    From peeling paint to stubborn rust scraping, you can work lightly.
    Specification  Diagonal blade 
    Rating:
    81%
    from S$6.79
    Min. 2 days
  27. Sash scraper
    YAYOI CHEMICAL INDUSTRY Sash scraper
    A narrow scraper that is convenient for scraping off dirt that has stuck to the gaps in the sash rails. * Be careful not to damage the sash.
    Blade Thickness (mm)  1.45  Material (Blade)  Steel 
    Rating:
    93%
    from S$5.59
    Min. 2 days
  28. Patehera Golden Pate
    Ohta Seisakusho Patehera Golden Pate
    Using spring steel with good elasticity, the tip is polished so that the hands do not get tired, and the tip is thin. Bella for the base of putty. For joint putty only.
    Blade Tip Thickness (mm)  0.29  Blade Thickness (mm)  0.4  Overall Length (mm)  200  Blade Length (mm)  50  Material  Steel 
    Rating:
    78%
    from S$9.69
    Min. 2 days
  29. Multipurpose Plastic Spatula
    INOUE (Inouekougu) Multipurpose Plastic Spatula
    A spatula suitable for various spatula work. Putty filling, gluing, sticker peeling, dirt removal, etc.
    Blade Thickness (mm)  0.3  Overall Length (mm)  163  Material  Polyacetal 
    Rating:
    93%
    from S$1.89
    Min. 2 days
  30. Diracohera
    INOUE (Inouekougu) Diracohera
    A polyacetal resin spatula with excellent chemical resistance. Although it is a hard spatula, the tip of the spatula has a moderate amount of elasticity. Suitable for construction and vehicles. If the tip is worn after use, polish it with sandpaper before use. It can be used for multiple purposes... Read More
    Material  Polyacetal 
    Rating:
    89%
    from S$1.19
    Min. 2 days
  31. Penetration type Leather skin Y type
    SAKAZUME Manufactory Penetration type Leather skin Y type
    Overall Length (mm)  185  Width (mm)  75  Type  Flat blade 
    Rating:
    87%
    from S$9.79
    Min. 2 days
  32. Scraper (fan type / straight blade)
    TRUSCO Scraper (fan type / straight blade)
    The PP resin handle, which is resistant to chipping and cracking, is anti-slip checkered. Suitable for putty coating and adhesive coating. * Do not use with a hammer. * SUS420J2 is magnetic.
    Material (Grip)  Polypropylene (PP)  Blade Length (mm)  127  Material (Blade)  Stainless steel knife (SUS420J2)  Specification  Through type  Overall Length (mm)  240  Blade Thickness (mm) 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  33. Glass Scraper
    NALBIE Glass Scraper
    Material (Body)  PVC (green part) 
    Rating:
    96%
    from S$21.99
    Min. 2 days
  34. Carbon peeling spatula skin plow
    INOUE (Inouekougu) Carbon peeling spatula skin plow
    Since it contains carbon, it is stronger and lasts longer than a normal plastic spatula. Please use it in places where you are worried about scratches with a metal spatula. For removing moss from flooring, marble floors, walls, plastics, stones, metals, and living stones.
    Width (mm)  40  Trusco Part No.  756-3892  Material  With polyamide carbon  Height (mm)  190 
    Rating:
    91%
    from S$3.89
    Min. 2 days
  35. Stainless Steel Round Spatula (for Kneading)
    OHTSUKA BRUSH MFG. Stainless Steel Round Spatula (for Kneading)
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  36. YK Blue Bella Soft
    YOSHIKAWA SANGYO YK Blue Bella Soft
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Soft 
    Rating:
    80%
    from S$2.99
    Min. 2 days
  37. Pipe keren rod
    Mokuba Pipe keren rod
    It is a single-edged design. Comes with a rubber grip.
    Overall Length (mm)  1000  Blade Width (mm)  95  Mass (g)  760 
    Rating:
    93%
    from S$36.99
    Min. 2 days
  38. Putty plate M type
    YAYOI CHEMICAL INDUSTRY Putty plate M type
    Made of light and durable all-plastic, it is easy to handle and care for.
    Dimension (mm)  250×250  Material  plastic 
    Rating:
    89%
    from S$18.99
    Min. 2 days
  39. High-grade stainless steel spatula (1.2mm thick)
    KYOKUTO (Kyokuto-Sanki) High-grade stainless steel spatula (1.2mm thick)
    It is a high-class type stainless steel spatula. The handle is lightweight and waterproof.
    Thickness (mm)  1.2 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  40. Scraper Kelen Bar
    Tombo Industry Scraper Kelen Bar
    The hardened cutting edge is ideal for cleaning work. For rust removal and cleaning work.
    Trusco Part No.  411-5619  Blade Width (mm)  85  Overall Length (mm)  960  Material  Cutting edge: Steel, Handle: Wood  Mass (kg) 
    Rating:
    90%
    from S$24.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1965

Set Ascending Direction