All Category

Gravity Feed Spray Guns

A spray gun (gravity type) is a tool for painting. A spray gun that can finish the surface of an object evenly by spraying paint in a mist form is an essential item in painting and interior decoration. It is used in a wide range of work sites such as DIY at home, repairing automobiles and spraying adhesives. The spray gun (gravity type) type handled here is characterized by the ability to use up the paint in the cup without waste. A wide variety of items are available, ranging from lightweight models suitable for fine work and wicking models with cups on the floor and table during work.
View : Grid List
Filter

Items 1 - 40 of 220

Set Ascending Direction
  1. Gravity Feed Spray Gun
    AIRREX (Anest Iwata) Gravity Feed Spray Gun
    "AIRREX" is Anest Iwata's DIY brand. It has a much faster and more beautiful finish than brush painting, making painting work more enjoyable. An introductory machine that is easy to use even for beginners. It has a beautiful finish with no brush or roller eyes. Woodworking, metal, r... Read More
    compressor  1 horsepower or more recommended  Container (mL)  400  Nozzle Diameter (Φmm)  1.3  Air Consumption (L/min)  145  Mass (g)  640  Spraying Volume (mL/min)  180  Air Pressure (MPa)  0.25  Paint Feeding System  gravity 
    Rating:
    83%
    from S$119.90
    Min. 2 days
  2. NEO-77 Micro Spray Gun + ST150 Cup Set
    Ekoh Industries NEO-77 Micro Spray Gun + ST150 Cup Set
    While maintaining the weight of PRO-77, it is easier to grip and has higher performance. Wide pattern type has been added to the nozzle diameter of 0.5 mm. The gun head is larger than the old model, and since air is once stored inside the gun head and then ejected, the spraying pattern is more st... Read More
    Mass (g)  (Gun) 250, (Cup) 135  Mounting Screw Diameter  (Paint) G1 / 4  Spray Air pressure (MPa [kgf/cm2])  0.2[20]  Spray Distance (mm)  150  Cup Capacity (mL)  150  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type  Material (Cup Part)  SUS  Type  Usually with cup 
    Rating:
    89%
    from S$199.90
    Min. 2 days
  3. ATOM SC special coat spray gun
    Ekoh Industries ATOM SC special coat spray gun
    ● The inside of the spray gun head has been changed to a structure that makes the air flow smoother. When painting, you can secure a more stable amount of air. -In the base coat, fine metallic particles reproduce the silky skin of the new car. ● With Clear Coat, you can easily make beautiful part... Read More
    Mass (g)  390  Pattern Shape  Tulips  Spray Distance (mm)  200  Air Pressure (MPa)  0.2  Air Consumption (L/min)  245  Paint Feeding System  Gravity type 
    from S$269.90
    Min. 6 days
  4. Spray gun gravity feed 400cc cup set
    MonotaRO Spray gun gravity feed 400cc cup set
    Suitable for general painting and small painting. Both water-based and oil-based paints can be sprayed. With pattern opening adjustment, air amount adjustment, and paint ejection amount adjustment function. The viscosity of the paint should be around 20 seconds with a viscometer, although it may ... Read More
    Air Pressure (MPa)  0.3~0.35  Required Compressor (kw)  0.75 or more  Paint Nozzle Diameter (Φmm)  1.3  Spray Pattern Height (mm)  150  Cup Capacity (mL)  400  Spraying Volume (mL/min)  About 160  Air Consumption (L/min)  About 90  Mass (g)  Body: 390, cup: 148  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Feeding Method  Gravity type  Set Contents  Gun, cup, air plug, spanner, brush 
    Rating:
    83%
    from S$76.99
    Min. 2 days
  5. Low Pressure Spray Gun Gravity Type
    ANEST IWATA Low Pressure Spray Gun Gravity Type
    High coating efficiency and low scattering make it possible to reduce the amount of paint used. It is useful for improving the painting environment because there is little scattering and rebound of paint mist. For automobiles, metals, woodworking, furniture and plastic painting. * Cup is sold sep... Read More
    Paint Inlet  (Cup Air) G1 / 4  Required Compressor (kw)  0.2~0.75  Mass (g)  220  Air Consumption (L/min)  50  Material (Main Unit)  Aluminum die casting  Specification  Gravity type  Atomization  High fines  Material (Connecting Part)  Stainless steel 
    Rating:
    88%
    from S$269.90
    Min. 2 days
  6. Spray gun gravity type with horn cup
    MonotaRO Spray gun gravity type with horn cup
    Since the paint is atomized (LVMP specification) with a medium air pressure and a smaller amount of air, there is little paint scattering Excellent coating efficiency. It has good fitting and balance at the moment of gripping, and is excellent in usability and operability. Both water-based and ... Read More
    Air Pressure (MPa)  0.3~0.35  Paint Nozzle Diameter (Φmm)  1.3  Spray Pattern Height (mm)  180  Required Compressor (kw)  2.2 or higher  Cup Capacity (mL)  400  Air Consumption (L/min)  About 230  Mass (g)  Body: 390, cup: 159  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Feeding Method  Gravity type  Set Contents  Gun, cup, air plug, spanner, brush 
    Rating:
    62%
    from S$99.90
    Min. 2 days
  7. Small Spray Gun WIDER1 (Gravity Type)
    ANEST IWATA Small Spray Gun WIDER1 (Gravity Type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.24  Spray Distance (mm)  200  Mass (g)  290  Paint Feeding System  Gravity type 
    from S$269.90
    Min. 2 days
  8. Gravity spray gun
    AIRREX (Anest Iwata) Gravity spray gun
    "AIRREX" is Anest Iwata's DIY brand. It is a lightweight and easy-to-operate spray gun. A beautiful finish with no brush or roller eyes. Ideal for woodworking, metal, roof painting, etc. Woodworking, metal, roof painting, etc.
    Container (mL)  600  Air Consumption (L/min)  150  Pattern Spreading (mm)  160~200  Air Pressure (MPa)  0.2  Paint Nozzle Diameter (Φmm)  1.5mm 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  9. Ultra-Small Hand Spray Gun F55 Series
    MEIJI AIR COMPRESSOR MFG. Ultra-Small Hand Spray Gun F55 Series
    Compact body that is easy to handle, reduced trigger load, and the lightest in its class. Optimized paint ejection amount. Improved atomization performance at small air volume and low pressure. Wide pattern and reduced scattering. Reduced paint adhesion to the air cap. Paint nozzle strength UP, p... Read More
    Required Compressor (kw)  0.2~0.4  Spray Distance (mm)  100~150  Included Accessories  1G-2 (cup capacity 150mL)  Suitable Paint Container  1G-2 included (150mL)  Paint Feeding System  gravity 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  10. Spray gun KIWAMI (gravity type) exclusively for car repair
    ANEST IWATA Spray gun KIWAMI (gravity type) exclusively for car repair
    A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" ... Read More
    Required Compressor (kw)  1.5~2.2 
    from S$299.90
    Min. 2 days
  11. Small Hand Spray Gun F110
    MEIJI AIR COMPRESSOR MFG. Small Hand Spray Gun F110
    Optimizes the blown air and drastically reduces paint adhesion to the air cap. Uses a chamber mechanism that follows changes in spray pressure and air volume for stable painting. Uses a low pressure loss air circuit. The optimum film thickness is formed with a high dispersion pattern according to... Read More
    Mounting Screw Diameter  (Paint) G1 / 4, (Air) G1 / 4  Spray Distance (mm)  200  Mass of Main Unit (g)  293  Suitable Paint Container  2GA、3G-U、4GB-U、4GD、4G-TA、4GP-U、4GPA-U  Paint Feeding System  Gravity type 
    Rating:
    68%
    from S$219.90
    Min. 2 days
  12. Spray gun for car repair, gravity type
    ANEST IWATA Spray gun for car repair, gravity type
    Lightweight and compact body design. It is a flat & wide pattern. For car repair.
    Paint Inlet  (Cup Air) G1 / 4  Required Compressor (kw)  0.4  Air Consumption (L/min)  70  Spraying Volume (mL/min)  85  Material (Main Unit)  Aluminum die casting  Specification  Gravity type  Atomization  High fines  Material (Connecting Part)  Stainless steel 
    Rating:
    87%
    from S$279.90
    Min. 2 days
  13. Point Blaster
    AIRREX (Anest Iwata) Point Blaster
    "AIR REX" will be Anest Iwata's DIY brand. Pinpoint blasting is possible. Handy type that can be worked with one hand. For patterning on glass and metal, removing rust and peeling paint
    Mass of Main Unit (kg)  0.47  Maximum Operating Pressure (MPa)  0.6  Dimensions, Length L x Depth D x Height H (mm)  335×115×280  Included Accessories  4 types of nozzles, safety glasses  Nozzle Diameter (Φmm)  4.5  Hopper Capacity (g)  900  Specification  Gravity type, with dust bag  Air Consumption (L/min)  ~300 
    Rating:
    50%
    from S$139.90
    Min. 2 days
  14. Air Spray Gun Gravity Feed Round
    ANEST IWATA Air Spray Gun Gravity Feed Round
    Ideal for painting and dyeing for plastic models, textile drawing, arts and crafts, do-it-yourself, etc. In addition, it can also be used for extremely small scratches on automobile repair. For painting plastic models, drawing textiles, arts and crafts, do-it-yourself, etc. * Cup is sold separately.
    Paint Inlet  (Cup Air) G1 / 4  Required Compressor (kw)  0.2~0.75  Mass (g)  180  Material (Main Unit)  Aluminum die casting  Material (Connecting Part)  Brass, stainless steel  Atomization  General purpose  Specification  Gravity type 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  15. Spray Gun
    ANEST IWATA Spray Gun
    from S$249.90
    Min. 3 days
  16. Spray gun gravity feed, main unit
    MonotaRO Spray gun gravity feed, main unit
    Only the body of the gravity spray gun. Woodworking / furniture painting, metal painting * Never use above the maximum working pressure (0.68MPa) * Do not spray on people or creatures * Before cleaning, disassembling or inspecting, be sure to leave no pressure when work is interrupted. * Before u... Read More
    Air Pressure (MPa)  0.3~0.35  Required Compressor (kw)  0.75 or more  Paint Nozzle Diameter (Φmm)  1.3  Spray Pattern Height (mm)  150  Mass (g)  390  Spraying Volume (mL/min)  About 160  Air Consumption (L/min)  About 90  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Feeding Method  Gravity type  Set Contents  Gun, air plug, spanner, brush 
    Rating:
    80%
    from S$63.99
    Min. 2 days
  17. Large spray gun WIDER2 (gravity type)
    ANEST IWATA Large spray gun WIDER2 (gravity type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G3 / 8, (Air): G1 / 4  Air Pressure (MPa)  0.29  Spray Distance (mm)  250  Mass (g)  375  Paint Feeding System  Gravity type 
    from S$299.90
    Min. 2 days
  18. Small Spray Gun W-71 Series (Gravity Type)
    ANEST IWATA Small Spray Gun W-71 Series (Gravity Type)
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.29  Spray Distance (mm)  200  Mass (g)  450  Paint Feeding System  Gravity type 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  19. NEO-77 Micro Spray Gun + FASC150 Cup Set
    Ekoh Industries NEO-77 Micro Spray Gun + FASC150 Cup Set
    While maintaining the weight of PRO-77, it is easier to grip and has higher performance. Wide pattern type has been added to the nozzle diameter of 0.5 mm. The gun head is larger than the old model, and since air is once stored inside the gun head and then ejected, the spraying pattern is more st... Read More
    Mass (g)  (Gun) 250, (Cup) 150  Mounting Screw Diameter  (Paint) G1 / 4  Spray Air pressure (MPa [kgf/cm2])  0.2[20]  Cup Capacity (mL)  150  Spray Distance (mm)  150  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type  Material (Cup Part)  SUS  Type  With free angle cup 
    Rating:
    92%
    from S$219.90
    Min. 2 days
  20. Photocatalyst spray gun
    ANEST IWATA Photocatalyst spray gun
    from S$439.90
    Min. 2 days
  21. Hand Spray Gun for Self-Repair
    MEIJI AIR COMPRESSOR MFG. Hand Spray Gun for Self-Repair
    Lightest in its class with a simple and compact body! Improves atomization at low pressure and optimizes the amount of ejection. A spray gun dedicated to spot repair with outstanding functionality such as a finely adjustable pattern control valve. Automobile repair shop, high-end painting, automo... Read More
    Rating:
    60%
    from S$199.90
    Min. 2 days
  22. Spray gun gravity type body only
    MonotaRO Spray gun gravity type body only
    Only the body of the gravity spray gun. Since the paint is atomized (LVMP specification) with a medium air pressure and a smaller amount of air, there is little paint scattering Excellent coating efficiency. It has good fitting and balance at the moment of gripping, and is excellent in usability... Read More
    Air Pressure (MPa)  0.3~0.35  Paint Nozzle Diameter (Φmm)  1.3  Spray Pattern Height (mm)  180  Required Compressor (kw)  2.2 or higher  Mass (g)  460  Air Consumption (L/min)  About 230  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Feeding Method  Gravity type  Set Contents  Gun, air plug, spanner, brush 
    from S$89.99
    Min. 2 days
  23. Small spray gun W61 series (gravity type)
    ANEST IWATA Small spray gun W61 series (gravity type)
    Gravity type general-purpose small spray gun. It is a best-selling product that continues to be loved by young people and veterans. Plastic, vehicle, metal, woodworking paint liquid coating * Paint container is sold separately.
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.29  Spray Distance (mm)  200  Mass (g)  420  Paint Feeding System  Gravity type 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  24. DEV Gravity Feed Space Gun Set LUNA2PLS for Solid Clear
    DeVILBISS DEV Gravity Feed Space Gun Set LUNA2PLS for Solid Clear
    For solid clear for self-repair
    Required Compressor (kw)  2.2  Air Inlet  G1/4  Paint Inlet  G1/4  Width (mm)  260  Paint Feeding System  Gravity type  Atomization method  LVMP  Air Consumption (NL/min)  220  Discharge Rate (mL/min)  85~150  Mass (g)  253 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  25. NEO-77 Micro Spray Gun
    Ekoh Industries NEO-77 Micro Spray Gun
    While maintaining the weight of PRO-77, it is easier to grip and has higher performance. Wide pattern type has been added to the nozzle diameter of 0.5 mm. The gun head is larger than the old model, and since air is once stored inside the gun head and then ejected, the spraying pattern is more st... Read More
    Mass (g)  (Gun) 250  Mounting Screw Diameter  (Paint) G1 / 4  Spray Air pressure (MPa [kgf/cm2])  0.2[20]  Spray Distance (mm)  150  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  26. GR-210 Eco gradation gun
    Ekoh Industries GR-210 Eco gradation gun
    Although it is a lightweight and small gun of 250g, the input air amount is designed to be large in order to realize a pattern width comparable to that of a medium-sized gun. We support a wide range of applications from light repairs such as dents and line scratches to block painting. Since it is... Read More
    Mass (g)  (Gun) 250  Mounting Screw Diameter  (Paint) G1 / 4  Spray Air pressure (MPa [kgf/cm2])  0.2[2.0]  Compressor used  0.75~1.5Kw  Air Consumption (L/min)  150  Spray Distance (mm)  200  Paint Feeding System  Gravity type 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  27. Small spray gun HVLP WIDER 1L (gravity type)
    ANEST IWATA Small spray gun HVLP WIDER 1L (gravity type)
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Paint Viscosity  20 seconds / NK-2  Spray Distance (mm)  200  Mass (g)  290  Paint Feeding System  Gravity type  Atomization  High fines  nipple  Paint G1 / 4, air G1 / 4  Cap Type  WIDER1L-2-J2  Suitable Air Cap Type  WIDER1L-2-J2 
    from S$469.90
    Min. 2 days
  28. NEO-77 Micro Spray Gun & Cup Set
    Ekoh Industries NEO-77 Micro Spray Gun & Cup Set
    -Since it is a small body that fits comfortably in the palm of your hand, it is perfect for work that requires a delicate touch! ● By enlarging the gun head, compressed air is accumulated inside the head and then ejected, so the spraying pattern is stable. ● The easy-to-grip grip and stable weigh... Read More
    Mounting Screw  G1/4  Paint Feeding System  Gravity type 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  29. Medium size spray gun Gravity type nozzle Φ2.5
    ANEST IWATA Medium size spray gun Gravity type nozzle Φ2.5
    Bestseller that has been loved by young people and veterans Plastic painting, vehicle painting, metal painting, woodworking painting, liquid painting * Paint container is sold separately.
    Mass (g)  550  Trusco Part No.  805-2361  Air Nozzle Port  G1/4  paint cup fitting  G3/8  cup fitting  G3/8  Specification  Gravity type  nozzle diameter (mm)  [General-purpose handgun] 2.5 
    from S$299.90
    Min. 2 days
  30. GR-210 Eco gradation gun + ST250 cup set
    Ekoh Industries GR-210 Eco gradation gun + ST250 cup set
    Although it is a lightweight and small gun of 250g, the input air amount is designed to be large in order to realize a pattern width comparable to that of a medium-sized gun. We support a wide range of applications from light repairs such as dents and line scratches to block painting. Since it is... Read More
    Mass (g)  (Gun) 250, (Cup) 150  Mounting Screw Diameter  (Paint) G1 / 4  Spray Air pressure (MPa [kgf/cm2])  0.2[2.0]  Compressor used  0.75~1.5Kw  Nozzle Diameter (Φmm)  1.0  Air Consumption (L/min)  150  Spray Pattern Height (mm)  190  Spray Distance (mm)  200  Cup Capacity (mL)  250  Spraying Volume (mL/min)  90  Paint Feeding System  Gravity type  Material (Cup Part)  SUS 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  31. Medium size spray gun Gravity type nozzle Φ2.0
    ANEST IWATA Medium size spray gun Gravity type nozzle Φ2.0
    Plastic painting Vehicle painting Metal painting Woodworking painting Liquid coating * Paint container is sold separately.
    Spray Distance (mm)  250  Mass (g)  550  Spraying Volume (mL/min)  390  Paint Feeding System  gravity  Paint Nozzle Diameter (Φmm)  2.0mm  Air Pressure (MPa)  0.34 
    Rating:
    60%
    from S$299.90
    Min. 6 days
  32. Ultra-compact and lightweight spray gun (gravity type)
    KINKI FACTORY Ultra-compact and lightweight spray gun (gravity type)
    Ultra-compact and lightweight spray gun Pinpoint painting from hobby use to motorcycles and cars * Cup is sold separately.
    Air Consumption (L/min)  95  Spray Distance (mm)  150  Suitable Paint Container  0.15L  Required Compressor (kw)  0.75  Mass (g)  220  Air Pressure (MPa)  0.3  Paint Feeding System  Gravity type 
    Rating:
    20%
    from S$159.90
    Min. 4 days
  33. Set with spray gun cup (gravity type)
    TRUSCO Set with spray gun cup (gravity type)
    With a gun hand pressure of 0.2MPa and medium and low pressure, it is a specification with little scattering and high coating efficiency. A ball and cone processing method is used for the nozzle cap to obtain a spray pattern. Please use it to prevent rust on steel frames from painting luxury cars... Read More
    Paint Inlet  (Cup) G1 / 4  Required Compressor (kw)  2.2  Air Consumption (L/min)  250  Air Nozzle Port  G1/4 
    from S$199.90
    Min. 3 days
  34. Small spray gun gravity type nozzle diameter Φ1.5
    ANEST IWATA Small spray gun gravity type nozzle diameter Φ1.5
    A basic type small spray gun. For automobiles, metals, woodworking, furniture, plastic painting * Paint container is sold separately.
    Mass (g)  450  nozzle diameter (mm)  1.5  Specification  Gravity type  Atomization method  General purpose  Required Compressor (kw)  1.5  Spray Pattern Height (mm)  185  air supply  G1/4  Air Consumption (L/min)  230  Trusco Part No.  805-2347  cup fitting  G1/4 
    Rating:
    80%
    from S$249.90
    Min. 2 days
  35. Spray gun + ultra-thin flat pattern type
    DeVILBISS Spray gun + ultra-thin flat pattern type
    With cup KGL-400-FA-ST. The coating pattern is "ultra-thin film flat", "stable ultra-small particle diameter", and "wide pattern", which further reduces the occurrence of coating unevenness and makes it easier to achieve a higher design finish. Achieves a more consta... Read More
    Cap No.  254  Hand pressure (MPa)  0.15  Air Inlet  G1/4  Paint Inlet  G1/4  Required Compressor (kw)  2.2  Paint Feeding System  Gravity type  Air Consumption (L/min)  191  Atomization method  LVMP-Hi 
    from S$369.90
    Min. 6 days
  36. DEV Gravity Space Gun Set LUNA2PLS For Metallic Pearl
    DeVILBISS DEV Gravity Space Gun Set LUNA2PLS For Metallic Pearl
    For metallic pearls
    Required Compressor (kw)  2.2  Paint Inlet  G1/4  Air Inlet  G1/4  Air Consumption (NL/min)  200  Width (mm)  240  Atomization method  LVMP  Mass (g)  253  Paint Feeding System  Gravity type  Discharge Rate (mL/min)  85~150 
    from S$339.90
    Min. 2 days
  37. W series spray gun (gravity type)
    KINKI FACTORY W series spray gun (gravity type)
    It is a spray gun that has good spray pattern safety and the atomization of paint is not easily affected by pressure changes. Since it can be sprayed at a low pressure of 0.24 MPa, overmist is reduced. Finish painting such as urethane paint and metallic * Cup is sold separately.
    Mass (g)  450  Suitable Paint Container  0.5L  Air Pressure (MPa)  0.27~0.3  Paint Feeding System  Gravity type  Required Compressor (kw)  1.5 
    from S$279.90
    Min. 4 days
  38. DEV Spray Gun Gravity Feed JGX
    DeVILBISS DEV Spray Gun Gravity Feed JGX
    A spray gun that retains the high performance of Devilvis' best-selling JGA, but is even smaller and lighter. Small discharge amount, spot repair, touch-up repair for medium to large discharge amount, high atomization
    Rating:
    100%
    from S$279.90
    Min. 2 days
  39. Spray gun set gravity type
    BeHAUS Spray gun set gravity type
    It is a gravity type with little change in the discharge amount due to the difference in the viscosity of the paint. Workability is good because the angle of the cup can be adjusted. Suitable for partial painting. Comes with a paint cup. For painting work
    Operating Pressure (MPa)  0.24 to 0.44 (recommended)  Nozzle Diameter (Φmm)  0.5  Cup Capacity (mL)  100  Suitable Fluid  Air, paints and dyes  RoHS directive (corresponding to 10 substances)  Correspondence  cup screw size  G1/4  Feeding Method  Gravity type  Thread Size  [Intake] G1 / 4 
    from S$77.99
    Min. 2 days
  40. Large spray gun (gravity type)
    KINKI FACTORY Large spray gun (gravity type)
    The weight of the large spray gun is lighter and well-balanced. For wide painting from ships to passenger cars * Cup is sold separately.
    Mass (g)  550  Suitable Paint Container  0.5L  Spray Distance (mm)  250  Required Compressor (kw)  1.5  Air Pressure (MPa)  0.34  Paint Feeding System  Gravity type 
    from S$279.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 220

Set Ascending Direction