All Category

Spray Guns

An airbrush is a tool that paints in a mist. Some kits include an air hose, metal cup, and adapter. Some are equipped with knobs that can finely adjust the amount of air, the fineness of the particles, and the pattern width, which are mainly used for art, design, and car painting. In addition, there is a fairly small cup with 1.5ml of paint, and this is used for plastic models. There are various types from beginners to advanced users.
View : Grid List
Filter

Items 1 - 40 of 173

Set Ascending Direction
  1. Gundam Marker Airbrush
    GSI Creos Gundam Marker Airbrush
    A simple airbrush system that allows you to enjoy spray painting simply by connecting an air hose and air can to the main body and inserting a Gundam marker. One-touch type to change the color just by replacing the marker. Since there is no need to clean the main body, even beginners can easily p... Read More
    from S$49.99
    Min. 2 days
  2. Spray Work Basic Airbrush
    TAMIYA Spray Work Basic Airbrush
    The airbrush of the spray work basic compressor set is now available as a single item. It is convenient to prepare them for proper use according to the paint, such as for metallic paint and clear paint. The nozzle diameter is 0.3 mm. From thin lines with a width of about 2 mm to 1/24 scale car mo... Read More
    Nozzle Diameter (Φmm)  0.3  Cup Capacity (mL)  17  Air Nozzle Port  PF1/8 
    from S$46.99
    Min. 2 days
  3. Spray work HG trigger air brush
    TAMIYA Spray work HG trigger air brush
    It is the top model of spray work airbrush. Uses a trigger type that does not tire your fingers even when working for a long time. Since it is a double-action type that can handle fine spraying with a width of 1 mm or less, there is almost no splash of paint at the beginning of spraying, and deli... Read More
    Nozzle Diameter (Φmm)  0.3 
    from S$229.90
    Min. 2 days
  4. Airbrush Kit
    ANEST IWATA Airbrush Kit
    A standard airbrush kit.
    Rating:
    100%
    from S$439.90
    Min. 2 days
  5. Air brush (high line)
    ANEST IWATA Air brush (high line)
    from S$489.90
    Min. 6 days
  6. Spray work HG trigger air brush (super fine)
    TAMIYA Spray work HG trigger air brush (super fine)
    A double-action type high-performance airbrush that can be connected to each compressor and air can of the Tamiya Spray Work series. Trigger type that is easy to operate and does not get tired even during long hours of work. The grip is made of resin that is easy to grip. The nozzle diameter is 0... Read More
    Nozzle Diameter (Φmm)  0.2 
    from S$229.90
    Min. 8 days
  7. Spray work HG compressor Revo II (with HG trigger air brush)
    TAMIYA Spray work HG compressor Revo II (with HG trigger air brush)
    A set of compressor and airbrush that allows you to enjoy high-quality airbrush painting immediately. The HG Compressor Revo II secures sufficient pressure and air volume, and features stable air with little pulsating current and quiet operating noise. The compact and space-saving body is white-c... Read More
    Nozzle Diameter (Φmm)  0.3  Maximum Pressure (MPa)  0.11  Air Discharge Rate (L/min)  20  Dimensions, Width W x Depth D x Height H (mm)  185×90×185  Power Supply  For home 100V power supply only  Cup Capacity (mL) 
    from S$499.90
    Min. 2 days
  8. Airbrush Infinity
    AIRTEX Airbrush Infinity
    Needle adjuster screw with memory. Two-point square needle cap (with protective cap) that can also be used with a ruler The strength of the lever spring can be adjusted, and the pulling amount of the lever of your choice can be set. Since the customization option is shared with the Evolution seri... Read More
    Material  (Body) Brass, (Tail cap) Aluminum  Adjuster  (Needle adjuster) available  Nozzle Diameter (Φmm)  0.15  Cup Capacity (mL)  Operation Method  Double action  Cup shape  Gravity type  Lid  None (sold separately / inset type)  Spraying Pattern  Round blow  Mounting Screw  S1/8 
    from S$649.90
    Min. 6 days
  9. Handpiece TH-3
    HOLBEIN Handpiece TH-3
    Good holding and precision are joints. If you pull the trigger a little, only air will blow out, and if you pull it further, the paint will be sprayed. When released, the paint will stop first, and then the air will stop, so there will be no dropout. The grip part emphasizes ease of grip and is m... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$359.90
    Min. 7 days
  10. Airbrush work set Spica
    AIRTEX Airbrush work set Spica
    Equipped with battery pack and battery adapter as standard equipment. Compact body + battery compatible, easy to use, and achieves high class in terms of cost performance and usability. You can use it widely from makeup to body art.
    Dimensions, Width W x Depth D x Height H (mm)  (Compressor) 115 x 116 x 60  Mass (g)  (Compressor) 450  Lid  (S) None, (M & S) Available  Opening Diameter (Φmm)  (S)0.2、(M&S)0.3  Cup Capacity (mL)  (S)2、(M&S)7  Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.20[2.0]  Discharge Air Volume (L/min)  11.5  Power Consumption (W)  24  Rated Time (minutes)  30  Operation Sound (dB)  40  Type  Cannot change caliber size, cup size  Applicable Voltage (V)  DC12、AC100~240  Operation Method  Double action  Air compression method  Piston type  Connection Size  Specification  Without air tank  Adjuster  Yes 
    from S$329.90
    Min. 6 days
  11. Airbrush kit
    ESCO Airbrush kit
    Esco Part No.  EA121DD 
    from S$139.90
    Min. 6 days
  12. Adapter for Tricon Parts NO.26 TJ1
    HOLBEIN Adapter for Tricon Parts NO.26 TJ1
    NEW Tricon Jack NO.1 dedicated adapter. Can be connected to a hose.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  13. airbrush
    EARTH MAN airbrush
    Easy-to-use double action type. It is possible to express blurs and gradations that are difficult with a brush or brush. Uses compressed air for painting plastic models, airbrush art, etc.
    Connector Thread  (Hose) 1/8  Operation  (Lever) Double action  Maximum Operating Pressure (MPa)  0.4 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  14. Mini Hobby Compressor Set
    EARTH MAN Mini Hobby Compressor Set
    A great value set that you can use the airbrush immediately. The airbrush is an easy-to-use double action type. Comes with a storage bag that is convenient for storage and carrying. It is possible to express blurs and gradations that are difficult with a brush or brush. For painting plastic model... Read More
    Current (A)  (Airbrush) Power / 1.6  Connector Thread  (Hose) 1/8  Operation  (Lever) Double action  Nozzle Diameter (Φmm)  0.3 (cannot be resized)  Input Current (A)  0.6  Output Voltage (V)  12  Rated usage time (minutes)  15(※0.1MPa≒1.02kgf/cm2 Power Consumption (VA)  18  Frequency (Hz)  50/60  Release starting pressure (MPa)  About 0.10  Cable Length (m)  About 1.7  Discharge Rate (L/min)  About 10.5  Noise Level (dB)  About 50  Cup Capacity (mL)  About 7  Voltage (V)  DC12, (Adapter) AC100-240 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  15. Airbrush Compressor Set
    AIRREX (Anest Iwata) Airbrush Compressor Set
    Capacity (mL)  (Air brush paint container) 7  Nozzle Diameter (Φmm)  (Air brush) 0.3  Connector Diameter  (Air brush) G1 / 8 (S thread)  Operating time (minutes)  (Continuous) 20  Coil length (m)  (Hose) 2.5  Control Pressure (MPa)  0.25~0.40  Motor Output (W)  110/100  Main Unit Dimensions, Width W x Depth D x Height H (mm)  245×140×190  Mass of Main Unit (kg)  3.4  Discharge Air Volume, 50/60Hz (L/min)  9 (at no load), 6 (at 0.2 MPa)  Type of Control  Auto operation switch  Set Contents  Compressor, coil hose, airbrush  Power Input (V)  Single phase 100 
    Rating:
    70%
    from S$359.90
    Min. 2 days
  16. Airbrush Peace Three
    AIRTEX Airbrush Peace Three
    Stylish design of whole body silver. It enables fine and even spraying with extremely small particles. Performance and price that are convincing for beginners to professionals. The best airbrush for body art.
    Nozzle Diameter (Φmm)  0.3  Cup Capacity (mL)  Operation Method  Double action  Included Accessories  Hose nut spicot, nozzle wrench  Mounting Screw  S1/8  Lid  Yes  Adjuster  Yes 
    from S$109.90
    Min. 2 days
  17. Kids 102 sets
    AIRTEX Kids 102 sets
    A kids series that is perfect for those who are just starting out with airbrushes. Comes with a "paint adjustment screw" that can adjust the amount of paint ejected. Be sure to turn the "paint adjustment screw" before use. * M5-S change screw is used when attaching to the atta... Read More
    Nozzle Diameter (Φmm)  10 (reference)  Cup Capacity (mL)  22  Operation Method  Single action  Cup shape  Suction type 
    Rating:
    88%
    from S$36.99
    Min. 2 days
  18. Airbrush
    ANEST IWATA Airbrush
    Equipped as standard with an air adjustment knob that allows fine adjustment of the amount of air. For all kinds of painting and art design, including vehicle painting.
    Material  Brass  Air Nozzle Port  G1/8  Paint Feeding System  Gravity type 
    Rating:
    90%
    from S$269.90
    Min. 2 days
  19. Airbrush Kit
    AIRREX (Anest Iwata) Airbrush Kit
    "AIRREX" is an airbrush for beginners, which is Anest Iwata's DIY brand. For those who want to get started easily. For DIY, for hobbies * Compatibility with other airbrush models, no parts supply
    Specification  Double action  Nozzle Diameter (Φmm)  0.4 
    Rating:
    100%
    from S$96.99
    Min. 2 days
  20. Airbrush gunpis
    FUSO SEIKI Airbrush gunpis
    It is a structure that can be easily sand-blown. Suitable for oil paints, varnishes, lacquers, mud paints, food coloring and large productions.
    Rating:
    100%
    from S$249.90
    Min. 2 days
  21. Airbrush Kit
    AIRREX (Anest Iwata) Airbrush Kit
    Connector Diameter  Rc1/8  Nozzle Diameter (Φmm)  Φ0.3 
    Rating:
    100%
    from S$98.99
    Min. 2 days
  22. Airbrush Beauty 4 Plus
    AIRTEX Airbrush Beauty 4 Plus
    Airtex original and the first airbrush that can be resized. It has an unprecedented chic red color, and the body is made of aluminum, which makes it lighter. * Beauty 4+ nozzle base set (sold separately) is required to change the aperture size.
    Adjuster  (Needle adjuster) available  Lid  Available (inset type)  Operation Method  Double action  Cup shape  Gravity type  Material  Made of aluminium  Included Accessories  Nozzle wrench  Spraying Pattern  Round blow  Mounting Screw  S1/8 
    Rating:
    100%
    from S$139.90
    Min. 6 days
  23. Spray Work HG Single Air Brush Set (180D)
    TAMIYA Spray Work HG Single Air Brush Set (180D)
    It is a set that you can easily enjoy full-scale airbrush painting such as gradation and blur camouflage. With a single action type airbrush, an air can and an air hose, you can immediately spray paint. The airbrush body is made of metal with high accuracy and excellent durability. From spray pai... Read More
    Nozzle Diameter (Φmm)  0.3  Cup Capacity (mL)  15  Air Nozzle Port  PF1/8 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  24. Tricon Air D420
    HOLBEIN Tricon Air D420
    An air can that is convenient to carry.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  25. Spray Work HG Airbrush Wide (Trigger type)
    TAMIYA Spray Work HG Airbrush Wide (Trigger type)
    A high-performance airbrush for thick blowing developed for each compressor and air can of the Tamiya Spray Work series. The diameter of the nozzle is 0.5 mm. Most dilute paints such as Tamiya acrylic paint, enamel paint, and lacquer paint can be used, and it is especially suitable for glossy pai... Read More
    Nozzle Diameter (Φmm)  0.5  Cup Capacity (mL)  15  Air Nozzle Port  PF1/8 
    from S$249.90
    Min. 2 days
  26. Airbrush work set Meteor
    AIRTEX Airbrush work set Meteor
    A set of compressor and airbrush! A 0.3mm double action airbrush is standard equipment so you can enjoy the plastic model. Cordless is possible by purchasing a battery pack. * The hose attachment part of the airbrush is a bamboo shoot type "hose nut spicot" specification (can be changed... Read More
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.2 [2.0] (reference value)  Opening Diameter (Φmm)  0.3  Dimensions, Width W x Depth D x Height H (mm)  128.5×98×65  Power Consumption (W)  20  Rated Time (minutes)  30  Mass (g)  494  Cup Capacity (mL)  Discharge Air Volume (L/min)  9 (reference value)  Type  Cannot change caliber size, cup size  Applicable Voltage (V)  DC12  Operation Method  Double action  Air compression method  Piston type  Connection Size  Plug-in type  Specification  Without air tank  Adjuster  Yes  Lid  Yes  Operation Sound (dB)  less than 50 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  27. Supermax Airbrush SX 0.5D
    TAMIYA Supermax Airbrush SX 0.5D
    This airbrush is recommended for beginners to full-scale airbrushes and for those who want to have multiple airbrushes. The SX 0.5D is an airbrush with a nozzle diameter of 0.5 mm that can be used for glossy painting of car models, painting of large areas, and spraying of metallic paint and surfa... Read More
    Nozzle Diameter (Φmm)  0.5  Cup Capacity (mL)  15 
    from S$139.90
    Min. 2 days
  28. Spray work HG single air brush
    TAMIYA Spray work HG single air brush
    An airbrush that handles a wide range of applications, from fine spraying and delicate camouflage painting with a width of about 1 mm to painting a wide area such as the body of a car model. Easy to handle with a single action with a simple structure, and easy to clean after use. The cup is a lar... Read More
    Nozzle Diameter (Φmm)  0.3 (single action)  Cup Capacity (mL)  15 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  29. Kids can
    AIRTEX Kids can
    An air can exclusively for the kids series.
    Suitable for  KIDS102・105  Cup Capacity (mL)  300 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  30. 105 sets for kids
    AIRTEX 105 sets for kids
    A kids series that is perfect for those who are just starting out with airbrushes. * M5-S change screw is used when attaching to the attached dedicated hose and connecting to a compressor, etc. * The hose mounting part is an M5 screw.
    Nozzle Diameter (Φmm)  0.3 (reference)  Cup Capacity (mL)  22  Adjuster  None  Operation Method  Trigger action 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  31. Spray Work Basic Compressor Set (with Airbrush)
    TAMIYA Spray Work Basic Compressor Set (with Airbrush)
    Since its introduction in 1988, the popular "Spray Work Airbrush Set" has evolved further as an introduction to spray painting such as gradation and camouflage. For the compressor, the design of the case body has been redesigned to significantly reduce the operating noise to about half ... Read More
    Nozzle Diameter (Φmm)  0.3  Air Discharge Rate (L/min)  20 (no load)  Continuous Operating Time (minutes)  20~30  Dimensions (Length L x Width W x Height H) (mm)  220×105×138  Battery Voltage (V)  7.2  Mass of Main Unit (g)  800 
    from S$159.90
    Min. 2 days
  32. Airbrush (Eclipse)
    ANEST IWATA Airbrush (Eclipse)
    A large amount of paint is ejected, making it possible to handle high-viscosity coloring materials. Uses a built-in nozzle (drop-in nozzle) for easy disassembly and cleaning. For all kinds of painting and art design, including vehicle painting
    air supply connection  G1/8  recommended pressure (MPa)  0.1~0.29 
    from S$169.90
    Min. 2 days
  33. Airbrush (Eclipse)
    ANEST IWATA Airbrush (Eclipse)
    A gun type airbrush. Even with a small compressor, fine mist of particles and pattern width can be sprayed at the same level as a spray gun. For various fields such as custom paint, automobile repair, and hobby.
    Mass (g)  120  Material  Aluminum  Air Nozzle Port  G1/8 
    from S$499.90
    Min. 2 days
  34. SPARMAX Airbrush SX0.3D
    TAMIYA SPARMAX Airbrush SX0.3D
    A double-action type airbrush that is recommended as an introduction to full-scale airbrushes and when you want to prepare multiple airbrushes. You can enjoy spray painting for a wide range of purposes, from camouflage painting of tanks and airplanes to painting of car models. The main body is ma... Read More
    Nozzle Diameter (Φmm)  0.3  Cup Capacity (mL)  Air Nozzle Port  PF1/8 
    from S$109.90
    Min. 2 days
  35. Airbrush (Revolution Series)
    ANEST IWATA Airbrush (Revolution Series)
    Cup Capacity (mL)  Trusco Part No.  470-4002  Material  Brass  Nozzle Diameter (Φmm)  0.5  recommended pressure (MPa)  0.1~0.29  Mass (g)  100 
    from S$149.90
    Min. 2 days
  36. Airbrush Cleaning Pot
    ANEST IWATA Airbrush Cleaning Pot
    A new sleeve with the iwata logo has been added to prevent slipping and protect the pot. Improved the hanger part. Not only gravity type but also bottle type, side cup type and trigger type airbrushes can be applied without difficulty.
    from S$46.99
    Min. 2 days
  37. Airbrush (Revolution)
    ANEST IWATA Airbrush (Revolution)
    Trusco Part No.  756-2438 
    from S$249.90
    Min. 2 days
  38. Tricon Real Compressor NO.55A
    HOLBEIN Tricon Real Compressor NO.55A
    Built-in automatic pressure switch that operates the main body only when the handpiece is used. Since it does not keep rotating, it is designed so that troubles due to overheating are unlikely to occur even if the work time is long.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$589.90
    Min. 2 days
  39. Air brush
    TRUSCO Air brush
    With the gravity side cup, the cup capacity is as large as 22cc and 17cc, and a wide range of painting is possible. It is a trigger type similar to a general spray gun. Please use for a small amount of painting such as prototypes and repair painting. It can be painted on areas where the spray pat... Read More
    Mounting Screw Diameter  (Air) G1 / 8  Nozzle Diameter (Φmm)  0.2  Mass (g)  186  Cup Capacity (mL)  22、17  Trusco Part No.  285-4139 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  40. Airbrush
    TRUSCO Airbrush
    Comes with an adjustment of the amount of paint required for detailed work. For paint and art design of small items such as plastic models.
    Mounting Screw Diameter  (Air) G1 / 8  Material / Finish  Brass, stainless steel, chrome plating.  Included Accessories  Hose joint, spoid, spanner. 
    from S$219.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 173

Set Ascending Direction