All Category

Paperweight

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Paperweight for table
    KYOKUTO (Kyokuto-Sanki) Paperweight for table
    It is a paperweight for tableware that is made of iron and has a heavy feel, and is horizontally long and easy to hold. It is plated to prevent rusting.
    Mass (g)  2500  Dimension (mm)  49×250×24 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  2. Paperweight
    YAYOI CHEMICAL INDUSTRY Paperweight
    When cutting with a ruler, by placing it on one end of the ruler and holding it down, even long objects can be cut stably by one person.
    Width (mm)  50  Length (mm)  250  Mass (kg)  About 2.5 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  3. Paperweight
    HIROSHIMA Paperweight
    When cutting with an 8-shaku ruler, press one end of the ruler. You can easily cut off by yourself.
    Mass (kg)  2.7  Width x Length (mm)  60×200 
    Discontinued
View : Grid List
Filter

3 Item(s)

Set Ascending Direction