Entrance Related
The entrance is a hardware related to the entrance such as a post for posting mails and newspapers, and a dial lock installed on the post. The entrance to the back of the door that is attached to the back of the door with a mail slot is also the entrance. There are collective mailboxes for general households and apartment houses. Many are made of stainless steel or steel, with a dial lock, or with a keyhole so that a commercially available padlock can be used. There are A4 envelope type, slim type, vertical type, etc., which can be selected according to the application.
Other Related Pages
- Tajima Metal Work My Number Dial Combination Lock (for Horizontal Door Opening)You can change the unlocking number to your liking as many times as you like with a simple operation. The lock is easy to operate due to the large number display and the protrusion of the knob.Type For side door
- SYS (Shibutani) Notch concealmentMaterial Polypropylene resin Finish Ivory
- Nakanishi Industrial Stainless post mailMaterial Stainless steel Finish Hairline
- HILOGIK Blindfold newspaper holder for postal entranceMailbox / mailbox / newspaper slot series * Please purchase the postal entrance and entrance guide separately.Material Resin
- HILOGIK Mailbox entrance guideMailbox / mailbox / newspaper slot series
- Green Life Delivery box ReceiboYou can receive a large courier service whether you are out or at home. With the seal stored inside the door, press the receipt stamp and place the delivery. ... Therefore, it is an environmentally friendly product without the hassle of redelivery. The front door can be replaced by either opening... Read MoreColor Titanium grayfrom S$349.90Min. 6 days
- Happy kinzoku Stainless Post Famiel 681Wall mounting and pole mounting type Front-in and front-outMaterial (Main Unit) SU304 (stainless steel) Type External / Stand Series Famille series Conform to Stand: 645 Finish Hairline Function With door catch Mail type First-in first-outfrom S$239.90Min. 5 days
- Happy kinzoku HSK Famille PostReceipt type.Included Accessories Curl plug, screw Specification Hook type Series Famille series Finish Hairlinefrom S$329.90Min. 5 days
- FIRST No24 stainless steel chute airtight type with inner lid for true wallType For makabefrom S$229.90Min. 6 days
- Happy kinzoku HSK Copark Post ExitWith a 350 wide opening design, you can easily post square No. 2 envelopes. * Please use in combination with the post port (560 series) and the inner hook (570). * The flap part of the post does not use a spring. * The post is not waterproof, so rainwater may infiltrate it.Specification Post removalfrom S$349.90Min. 5 days
- Happy kinzoku HSK Famille PostWall-mounted type.Series Famille series Finish Hairline Mail type First-in first-outfrom S$349.90Min. 5 days
- SYS (Shibutani) Mailbox* Please use the bracket: DP-170 and the post port: DP-82.Color Ivory white
- MonotaRO Post Stainless 304 dial lockRust-resistant stainless steel post. Easy to put A4 envelopes. With dial lock. For temporary receipt of mail and newspapers. *Please do not use it for anything other than its intended purpose. *Please do not put your hands into the slot. *Please do not put anything on the product. *Please take ou... Read MoreColor Silver Material (Main Unit) Stainless steel (SUS304) Lock With dial lock Mail type First-in first-out
- Green Life Stainless Mailbox Large TypeA large amount of newspapers during consecutive holidays can be stored in large quantities.Material 18-8 stainless steel Color Silver
- SYS (Shibutani) Post mouth* Please use bracket: DP-170 and mail box: DP-151.Material Stainless steel
- Green Life Stainless steel postIncluded Accessories Wood screw x 3 Hole Diameter (Φmm) (Keyhole) 6.5
- KGY Dodeka MailboxSquare 0 envelopes (for B4) can be mailed sideways! Ideal for offices. * The name plate is already attached to the main body, and the sticker is put in the post main body, so please use it if necessary.
- Nakanishi Industrial Mailbox ivorySmooth delivery of mail * Please purchase the postal entrance and entrance guide separately.Material Resin Color Ivory
- Tajima Metal Work 96 dial lock (for side doors)The dial knob is smaller than other dial locks. A PIN is set in advance. The security code cannot be changed, so if you want to change the number, you will need to replace the entire lock. * Handled only for replacement Ring is not included. If you need a ring depending on your usage, please purc... Read MoreType For side door
- MonotaRO Mailbox stainless 304Rust-resistant stainless steel post. Easy to put A4 envelopes. It can be opened and closed with the attached key. For temporary receipt of mail and newspapers. * Please refrain from using it for any other purpose. * Please do not put your hand in the slot. * Please do not put anything on the prod... Read MoreColor Silver Material (Main Unit) Stainless steel (SUS304) Lock With a key Mail type First-in first-out
- IRIS OHYAMA Iris Post PW-400Made of all plastic and does not rust. The outlet closes perfectly just by releasing your hand. The outlet is made of translucent acrylic, so you can see the inside when it is closed. It has a key hole so that a commercially available padlock can be attached. With a sticker on which you can enter... Read MoreIncluded Accessories 4 mounting screws Color Red Mass (g) 1230
- ACE Aluminum room name tagA hook is attached to the room name tag, so you can hang decorations for New Year's and Christmas. The hook can be removed later. For the name tag, insert the PVC plate (42 x 210 x 0.5) under the transparent PVC plate (42 x 210 x 0.3). * Please prepare the room number (number) and name separa... Read MoreMaterial Aluminum Mass (g) 165.9 Finish Anodized clear paint
- KGY Vertical My Post (door side opening) ST-130 / 13Contains 2 square envelopes, A4 circulation board, A4 size, and four-fold newspaper. With name sticker. * At the time of purchase, the name sticker is not attached and is put in the post body.Material (Input port) Resin molded product Location to Install Outer wall Nameplate Name sticker
- IRIS OHYAMA Iris post PH-350Made of all plastic, it does not rust and has excellent weather resistance. The upper lid (cover) is a flip-up type, so it is easy to take out mail. Also, because it is made of translucent polycarbonate, you can check the contents even when it is closed. The wide opening makes it easy to put in a... Read MoreIncluded Accessories Mounting screw x 3 Color Vermilion Mass (g) 422
- HILOGIK Mail SlotMailbox / mailbox / newspaper slot seriesMaterial Body / Zinc die casting
- NASTA Aluminum room name tagFor the name tag, insert a PVC plate (41.5 x 210 x 0.5) into a transparent 2.0 mm. * Please prepare the room number (number) and name separately. * Mounting screws are not included. (Stainless steel countersunk head tapping screw 3.5 x 16 is suitable.)Material Aluminum
- NASTA Dial lockIt is a metal dial. Turn the dial to the right (or left) one or more turns, then align the numbers with the marks. Then turn left (or right) to match the numbers and unlock. To lock, close the door and turn the dial to the left or right one or more turns. * If you order more than one, the key num... Read More
- ACE For SUS post mouth screwMade of stainless steel, it does not rust easily and can be used as a mail entrance. For back screws.Material Stainless steel Color Hairline
- Tajima Metal Work 96 dial lock vertical type (for lifting door)The dial knob is smaller than other dial locks. A PIN is set in advance. The security code cannot be changed, so if you want to change the number, you will need to replace the entire lock. * Handled only for replacement Ring is not included. If you need a ring depending on your usage, please purc... Read MoreType For lifting door
- Green Life Stainless post Slim typeRust-resistant stainless steel post. With embossing that makes it easy to take out postcards that can hold A4 envelopesMaterial 18-8 stainless steel Color Silver
- KGY Easy postEasy to put in and take out large mail such as A4 envelopes and circulation boards! * (Only for products with a nameplate) The nameplate is already attached to the main body, and the sticker is put in the post main body, so please use it as necessary.
- ACE Door-Mount MailboxYou can receive mail that has been posted by attaching it to the door with a mail slot.Material Polypropylene Color Gray
- NASTA Silent Dial Combination LockA resin dial lock that reduces the latch noise that accompanies the opening and closing of the door. Turn the dial to the right (or left) one or more turns, then align the numbers with the marks. Then turn left (or right) to match the numbers and unlock. To lock, close the door and turn the dial ... Read More
Filter by categories