All Category

Building Maintenance

View : Grid List
Filter

Items 1 - 40 of 370

Set Ascending Direction
  1. Ceiling inspection port High hatch AT
    Naka Ceiling inspection port High hatch AT
    An airtight type that exerts a high airtight effect by providing packing on the outer frame and pressing the inner frame to close it. Due to its excellent airtightness, it is ideal for spaces where temperature, humidity, pressure, etc. are controlled. Can also be attached to a wooden frame.
    Mounting Bracket  Hanging bracket  Color  Silver  Finish  (Outer frame, inner frame) Anodized 
    from S$199.90
    Min. 7 days
  2. Ceiling access door
    MonotaRO Ceiling access door
    * Do not use for anything other than indoor ceilings. If it is not used for any other purpose or if it is handled roughly, it may result in injury, malfunction or damage. * Please be sure to follow the procedure and method described when constructing the product. * Do not put your hands or finger... Read More
    Suitable Thickness of Workpiece (mm)  20~28  Inner frame board cutting dimensions (mm)  412×412  Ceiling construction opening dimensions (mm)  454×454  Dimension (mm)  465×465×30  Color  Silver 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  3. Home floor inspection port
    DAIKEN Home floor inspection port
    A simple design with a frame type of 10 mm for both the outer and inner frames. A structure that does not cause a gap with the frame even if the floor material expands and contracts due to the temperature difference. High-strength safety design with a structure in which the lid reinforcement is p... Read More
    Rating:
    91%
    from S$34.99
    Min. 2 days
  4. Aluminum Ceiling Access Door
    Nichidai Kogyo Aluminum Ceiling Access Door
    Ceiling inspection port for indoor use only. The standard is support bracket specifications. Ceiling material holding frame screw fastening type.
    Type  Frame type 
    Rating:
    91%
    from S$28.99
    Min. 2 days
  5. Wall Access Door
    DAIKEN Wall Access Door
    Simply turn the coin lock to raise the inner frame forward, and you can easily open the inner frame. The inner frame is a safe and easy attachment / detachment method that cannot be removed unless it is lifted 90 degrees open and pulled toward you. * Cannot be used as a horizontal opening.
    Included Accessories  Board presser x 4 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  6. Home ceiling inspection port
    DAIKEN Home ceiling inspection port
    Ceiling inspection port frame type that conforms to the specifications of the UR Urban Renewal Organization: 1 frame type that can be screwed to a wooden base. Lift the frame board material to open and close For the ceiling
    Included Accessories  Tapping screw (3Φ × 20): 4  Color  White 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  7. Ceiling inspection port (standard, shaft rotation type)
    DAIKEN Ceiling inspection port (standard, shaft rotation type)
    Shaft rotation type structure. The shaft part is integrated with the inner frame corner metal fittings, and can be easily attached to and detached from the bearing resin of the outer frame. The inner frame can be attached and detached with a simple operation, but it is a safety structure that can... Read More
    Hanger type  Hanging (free)  Frame material  Outer frame / Inner frame 
    Rating:
    88%
    from S$28.99
    Min. 2 days
  8. Inspection port frame T (with neo-V)
    Fukuvi Chemical Industry Inspection port frame T (with neo-V)
    Since it has an open / close cover, the head of the mounting screw cannot be seen. Since it is made of resin, there is no risk of rust or corrosion. Used for inspection port frames on ceilings and walls * The standard is the internal dimensions of the inspection port frame.
    Color  Off white  Material  PVC 
    Rating:
    84%
    from S$26.99
    Min. 2 days
  9. KY House hatch reinforcement 600 (with screws)
    Mizukami KY House hatch reinforcement 600 (with screws)
    Inner lid reinforcement for KY house hatch
    Dimension (mm)  For 600 square  Material  Iron  Color  White 
    Rating:
    53%
    from S$11.99
    Min. 2 days
  10. Ceiling inspection port (standard type)
    DAIKEN Ceiling inspection port (standard type)
    There are no gaps in the joints, and the structure makes it difficult for dust and dirt to come off. The inner frame can be attached to the four outer frames. You can decide the position of the hinge later. By adopting a free hanger, the mounting position is free. The speed holder can shorten the... Read More
    Material  (Outer frame / Inner frame) A6063S-T5  Frame material  Outer frame / Inner frame  Included Accessories  Speed holder x 4, hanger x 4 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  11. Ceiling inspection port (standard type)
    DAIKEN Ceiling inspection port (standard type)
    The inner frame rotates on the shaft and can be easily attached and detached. The inner frame is a safety structure that cannot be removed unless it is lifted up and pulled with the inner frame opened 90 degrees. It is a picture frame type. You don't need to use any tools, you can easily open... Read More
    Rating:
    90%
    from S$15.99
    Min. 2 days
  12. Ceiling inspection port Support bracket specifications
    SPG (SANUKI) Ceiling inspection port Support bracket specifications
    Standard type ceiling inspection port. It features a lightweight aluminum body and a self-supporting, slide-type fixing bracket that is easy to install. For indoor use * Support bracket specifications are not certified by the Public Buildings Association.
    Finish  Alumite treatment  Material  Made of aluminium 
    Rating:
    88%
    from S$23.99
    Min. 2 days
  13. Ceiling inspection port (airtight type)
    DAIKEN Ceiling inspection port (airtight type)
    Airtight performance suitable for next-generation energy-saving standards. Airtightness (JIS A4706) A-4 grade equivalent. Free mounting position is free by adopting a free hanger (support bracket). Can also be used for sound insulation purposes. * The CXB type ceiling inspection port is suitable ... Read More
    Included Accessories  Hanger x 4  Frame material  Outer frame / Inner frame  Hanger type  Support (free) 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  14. Home floor inspection port
    DAIKEN Home floor inspection port
    The airtightness is improved compared to the conventional type with the structure that the inner lid presses the airtight material of the outer frame. Since both the outer frame and inner lid are a 12 mm frame type, even if the floor material expands and contracts due to temperature differences, ... Read More
    Rating:
    100%
    from S$48.99
    Min. 2 days
  15. SPG + wall inspection port
    SPG (SANUKI) SPG + wall inspection port
    An indoor wall inspection port that does not require a base and is easy to install. Easy construction without tools for both outer and inner frames !! The outer frame can handle wall finishing materials with a thickness of 5 to 26 mm, and the inner frame can handle thicknesses of 5 to 14 mm. The ... Read More
    Main material  High impact ABS resin  Color  Off white 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  16. Underfloor inspection port
    SPG (SANUKI) Underfloor inspection port
    Easy to attach the handle by drilling holes. Underfloor inspection port for floor materials up to 15 mm thick. If the floor material is 15 mm thick, you can use it as it is, but if it is not thick enough, adjust it by throwing it away. For indoor use * Inner frame reinforcement is attached only f... Read More
    Material / Finish  Aluminum / Alumite treatment 
    Rating:
    88%
    from S$44.99
    Min. 2 days
  17. Under floor inspection port
    SPG (SANUKI) Under floor inspection port
    Renewed construction method. Evolved underfloor inspection port. Evolved the conventional type to realize faster construction. Underfloor inspection port with improved stability and strength. In the conventional type, the structure used to use the pier when installing the outer frame, but by adop... Read More
    Material / Finish  Aluminum / Alumite treatment 
    Rating:
    93%
    from S$44.99
    Min. 2 days
  18. PVC wall inspection port
    Nichidai Kogyo PVC wall inspection port
    Easy installation and opening and closing with one touch! It is hard to break due to integral molding, and there are no joints. Both plasterboard 9.5 mm and 12.5 mm can be supported. It has a neat shape and no joints, and can be kept beautiful forever with a quick wipe. Uses environmentally frien... Read More
    Opening Size (mm)  225×225  Color  Off white  Suitable for  Plaster board 9.5mm, 12.5mm 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  19. Home wall inspection port
    DAIKEN Home wall inspection port
    Wall inspection port frame type according to the specifications of the UR Urban Renewal Organization ・ ・ ・ 1 frame type with screwing from the wall finishing material to the wooden base. Opening and closing frame by removing screws How to fix the board material ・ ・ ・ Easy installation with ... Read More
    Color  White 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  20. Under floor inspection door handle
    DAIKEN Under floor inspection door handle
    For HDC series
    Dimension (mm)  (Drilling) 18 x 83 slot  Outer Dimensions (mm)  25×90 
    Rating:
    88%
    from S$8.99
    Min. 2 days
  21. Meter inspection port
    ACE Meter inspection port
    Comes with a one-touch flat handle (with key). * When using the left hanging source, turn the inspection port upside down, then remove the flat handle and install it in the opposite direction.
    Finish  Sash primer  Specification  Suspension right  Material  Hot dip galvanized steel sheet 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  22. Ceiling inspection port high hatch MMII (joint type)
    Naka Ceiling inspection port high hatch MMII (joint type)
    A neat and slim joint type ceiling inspection port. Uses a slide lock that can be opened and closed with your fingers, and has good operability. In addition, the shape of the outer frame has less unevenness, improving workability.
    Mounting Bracket  Channel catch  Specification  Standard type (slide lock) 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  23. Home floor inspection opening (Urban organization, airtight type)
    DAIKEN Home floor inspection opening (Urban organization, airtight type)
    For wood plywood, both floor-standing method and conventional method. The floor-standing method uses a speed clipper that does not require screws, which greatly shortens the construction time and eliminates creaking noise and distortion of the outer frame from the screwed part. The conventional c... Read More
    Rating:
    84%
    from S$56.99
    Min. 2 days
  24. Easy underfloor storage (knockdown type)
    SPG (SANUKI) Easy underfloor storage (knockdown type)
    Aluminum frame knockdown type underfloor storage Deep type The floor material can be put in without disassembling the inner frame, and there is no need to disassemble and assemble the inner frame as before. By screwing from the back side, the inner lid can be laid down for stable construction. Al... Read More
    Rating:
    87%
    from S$99.90
    Min. 2 days
  25. Floor inspection opening Aluminum frame H40 type
    DAIKEN Floor inspection opening Aluminum frame H40 type
    A dual-purpose type that can be used for both resin tile specifications and mortar specifications by replacing the handle. Easy installation that the anchor metal fittings can be attached to the outer frame simply by twisting with pliers. Resin tile specifications can be used for finishing materi... Read More
    Material  Aluminum 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  26. Mortar Floor Hatch
    HORKOS Mortar Floor Hatch
    Made entirely of SUS304 stainless steel, it is durable and durable. Ideal for makeup floors and berms. Lightweight and easy to install. Inspection is easy due to the adoption of the I-shaped drop handle. A floor hatch bestseller that pursues functionality. For walking
    Material  SUS304 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  27. ST seat type turret without knurling
    Check ST seat type turret without knurling
    Dimension B (mm)  150  Thickness (Diameter in Φmm)  19  Finish  Buffing # 400  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  28. Airtight Ceiling access Door with Support Bracket
    SPG (SANUKI) Airtight Ceiling access Door with Support Bracket
    Shut out unpleasant cold air and drafts. It is the best inspection port for use in energy-saving houses, clean rooms, hospitals, and hotels. For indoor use * This product is for indoor use. It cannot be used for heavy ceiling materials.
    Color  Silver  Material  Made of aluminium  Finish  Alumite treatment 
    Rating:
    92%
    from S$59.99
    Min. 2 days
  29. Ceiling Inspection Port High Hatch SD (Frame Type)
    Naka Ceiling Inspection Port High Hatch SD (Frame Type)
    It is a frame type basic ceiling inspection port. The inner frame can be fixed more firmly with the 2-point fixed Gremon lock. A type with a key is also available. * A notch in the ceiling material is required for the keyed type.
    Mounting Bracket  Hanging bracket 
    Rating:
    87%
    from S$64.99
    Min. 2 days
  30. Cap for Pipe Steps
    ACE Cap for Pipe Steps
    For Φ32
    Mass (g)  19.8  Material  PVC 
    from S$2.59
    Min. 2 days
  31. Inner lid reinforcement
    SPG (SANUKI) Inner lid reinforcement
    Suitable Model  FC460B 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  32. One-touch floor inspection port
    SPG (SANUKI) One-touch floor inspection port
    Just put the outer frame in the opening. Speedy with one touch. By adopting one-touch metal fittings, the outer frame can be attached simply by inserting it into the opening without using screws. Since the corners of the outer and inner frames are made of resin, the structure is less likely to ge... Read More
    Material / Finish  Aluminum / Alumite treatment 
    Rating:
    69%
    from S$44.99
    Min. 2 days
  33. Easy airtight floor inspection port
    SPG (SANUKI) Easy airtight floor inspection port
    Shut out leakage and intrusion of cold and warm air! Airtightness grade "A-4 grade equivalent" (* In-house test results) It prevents indoor air from leaking and outside air from entering, and protects the room from cold air, drafts, hot air, etc., making it an ideal inspection port for ... Read More
    Material / Finish  Aluminum, anodized 
    Rating:
    100%
    from S$68.99
    Min. 4 days
  34. Ceiling inspection port (deluxe type)
    DAIKEN Ceiling inspection port (deluxe type)
    Aluminum ceiling inspection port. It is a hanging type free hanger, and the mounting position is free. It has a structure that does not have gap joints and does not easily remove dust and dirt. The board holder can be installed quickly with the speed holder. The W hinge structure realizes a large... Read More
    Included Accessories  Board presser × 4, hanger × 4  Hanger type  Hanging (free)  Frame material  Outer frame / Inner frame  Lock  Without lock 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  35. Storage set
    Joto Techno Storage set
    Included Accessories  1 partition  Color  Ivory  Material  PP  Set Contents  SPF-60S3 x 1, SPF-15S x 1 
    Rating:
    80%
    from S$74.99
    Min. 9 days
  36. Joint Ceiling Access Door with Hanging Bracket
    SPG (SANUKI) Joint Ceiling Access Door with Hanging Bracket
    By reversing the outer frame, it is possible to switch between the outer frame joint and the outer frame frame, so the outer frame can be selected according to the situation at the site. By adopting Gremon lock, the structure is such that the outer frame and inner frame are less likely to be misa... Read More
    Finish  Alumite treatment  Material  Made of aluminium  Color  Silver 
    Rating:
    60%
    from S$65.99
    Min. 2 days
  37. Petit point (small under floor inspection port) Lid type
    SPG (SANUKI) Petit point (small under floor inspection port) Lid type
    It is a resin-integrated product with no seams and a step of 2 mm from the floor, so you can use it with confidence. As it is a resin type, it does not "cool" like metal products. There is no need to assemble the frame, and you can choose a lid type or one-touch type that saves time and... Read More
    Size  150 square  Opening Size (mm)  151×151  Material / Finish  High impact ABS resin / matte finish  Specification  Indoor use  The inner frame  Lid type 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  38. Ceiling access door
    Naka Ceiling access door
    Easy-to-install ceiling hatch.
    Size  454×454  Inner frame board cutting dimensions (mm)  415×415  Ceiling construction opening dimensions (mm)  456×456  Material / Finish  Aluminum / Anodized 
    from S$25.99
    Min. 6 days
  39. Meter inspection port Screw fixing specification
    ACE Meter inspection port Screw fixing specification
    25mm type including frame. Comes with a one-touch flat handle (with key). * When using the left hanging source, turn the inspection port upside down, then remove the flat handle and attach it to the opposite side.
    Material  Hot dip galvanized steel sheet  Hanging base  Right  Finish  Sash primer 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  40. Inspection port (made of galvanized iron plate)
    FUKAGAWA Inspection port (made of galvanized iron plate)
    Open door for inspection of ducts and air conditioners. To safely open and close the inspection door, use the externally open type for the "minus (-) pressure air conditioner" and the internally open type for the "plus (+) pressure air conditioner". Easy to open and close with... Read More
    Material  Galvanized iron plate  Type  Open type 
    Rating:
    100%
    from S$99.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 370

Set Ascending Direction