All Category

Door Closers

Door closers are joinery items that are classified as door fittings. A device installed to automatically close an open door. It is used to connect the door and the upper part of the door frame. It has a hydraulic deceleration function that prevents accidents such as limbs being caught when the door closes suddenly, and also reduces the noise when it closes. Some have the function of holding the door open when the door is opened. The usage environment varies from ordinary homes to offices. The type that can adjust and set the closing speed and opening angle, and the type that corresponds to the screw holes of all manufacturers' models can be selected according to the usage environment and needs.
View : Grid List
Filter

Items 1 - 40 of 219

Set Ascending Direction
  1. Door closer 80 series parallel type (with stop)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (with stop)
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Stop angle  70°~180°  Stop  Attached  Type  Parallel type 
    Rating:
    91%
    from S$119.90
    Min. 2 days
  2. Door Closer 80 Series Parallel Installation
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Parallel Installation
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Stop angle  Stop  None 
    Rating:
    93%
    from S$89.99
    Min. 2 days
  3. 30kg or less door closer (standard / silver)
    ESCO 30kg or less door closer (standard / silver)
    Esco Part No.  EA951LC-5A 
    from S$89.99
    Min. 6 days
  4. Door Closer 80 Series Standard Type
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type
    Compact body and robust. A super long-selling orthodox type that emphasizes functionality. 2-valve method for door closing speed adjustment. Left and right combined type
    Rating:
    100%
    from S$98.99
    Min. 2 days
  5. Door Closer 5000 Series Parallel Arm
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 5000 Series Parallel Arm
    The body is thin. Widely applicable to various doors such as wooden doors, aluminum doors, and lightweight steel doors. The main body is attached with two screws. 2-valve method for door closing speed adjustment. Left and right combined type. Turn the main unit upside down and use the door closin... Read More
    Applicable Door Height (mm)  2100  Applicable door mass (kg)  45 or less  Applicable door width (mm)  900  Series  Door closer 5000 series  Right or Left Hand  Left and right combined use  Type  Parallel type  Color  Silver 
    Rating:
    90%
    from S$78.99
    Min. 2 days
  6. Door Closer 7000 Series Parallel Type (with Stopper)
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 7000 Series Parallel Type (with Stopper)
    Can be used for both left and right, and the door closing speed can be adjusted. The stop angle can be set from 70 ° to 180 °. The design is such that the mounting screws cannot be seen. It is a standard item for door checks. For opening doors. The stop function eliminates the need for a door sto... Read More
    Rating:
    100%
    from S$119.90
    Min. 2 days
  7. Door closer 7000 series parallel type (no stop)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type (no stop)
    Compact design with a sharp design. Since the mounting screws are not exposed, the appearance is refreshing. A wide variety of products are available for various door and frame shapes. Left and right combined type. Tilt the main body up and down, and use the door closing speed adjustment valve to... Read More
    Stop angle  Series  Door closer 7000 series  Stop  None  Type  Parallel type 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  8. Replacement closer set (parallel type)
    DIA Replacement closer set (parallel type)
    By using the screw holes of the existing door closer, the door closer can be easily replaced with a single screwdriver.
    Rating:
    90%
    from S$179.90
    Min. 2 days
  9. Door closer 80 series parallel type (stepped arm type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (stepped arm type)
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Height (mm)  114  Applicable Door Height (mm)  2100  Width (mm)  325  Length (mm)  85  Series  Door closer 80 series  Type  Parallel type  Color  Silver  Shape  Stepped arm 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  10. Pneumatic Door Closer
    aiai Pneumatic Door Closer
    The door in the room closes automatically. For indoor use * If the hinge screws are loose or the hinges are loose, the machine will not operate normally. * If the stopper is left on, an excessive load will be applied due to the weight of the door or wind pressure, which may cause a malfunction. Y... Read More
    Dimensions, Width x Length (mm)  Applicable door / up to 910 × 1900  Allowable Load (kg)  Up to 25 
    Rating:
    63%
    from S$26.99
    Min. 2 days
  11. Door closer 80 series parallel type (stepped stay type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (stepped stay type)
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Height (mm)  114  Width (mm)  325  Length (mm)  85  Type  Parallel type  Shape  Stepped bracket 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  12. Door Closer 7000 Series Standard Type (with Hold-open)
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 7000 Series Standard Type (with Hold-open)
    Compact design with a sharp design. Since the mounting screws are not exposed, the appearance is refreshing. A wide variety of products are available for various door and frame shapes. The main body mounting plate is a pre-attached type. # 7001 to 7003 and # 7004 and 7005 have the same mounting p... Read More
    Rating:
    80%
    from S$119.90
    Min. 2 days
  13. Door closer parallel type with thermal fuse
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer parallel type with thermal fuse
    A door closer with a thermal fuse keeps the fireproof door open near the wall of the aisle in normal times. In the event of a fire, the thermal fuse of the door closer melts due to heat, the open holding bracket comes off, and the door closer's self-closing force closes the door. It can be us... Read More
    Right or Left Hand  Left and right common 
    from S$149.90
    Min. 2 days
  14. Door closer 80 series parallel type (angle stay type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (angle stay type)
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Shape  Angle bracket  Type  Parallel type 
    from S$99.90
    Min. 2 days
  15. Door closer 60 series standard installation
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 60 series standard installation
    The door closing speed is adjusted by a 3-valve method. With a latching function that securely closes the door. There is left and right.
    Series  Door closer 60 series  Color  Silver 
    Rating:
    67%
    from S$179.90
    Min. 2 days
  16. Door closer 7000 series standard type (no stop)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series standard type (no stop)
    Stop angle  Series  Door closer 7000 series  Right or Left Hand  Left and right combined use  Stop  None  Type  Standard type 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  17. Door closer 5000 series standard type
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 5000 series standard type
    The body is thin. Widely applicable to various doors such as wooden doors, aluminum doors, and lightweight steel doors. The main body is attached with two screws. 2-valve method for door closing speed adjustment. There is left and right.
    Color  Silver 
    Rating:
    60%
    from S$76.99
    Min. 2 days
  18. Door closer 100
    DIA Door closer 100
    Right or Left Hand  Left and right shared  Color  Silver 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  19. Open door retractor Eco catch Left opening silver
    DAIKEN Open door retractor Eco catch Left opening silver
    Trusco Part No.  848-9895  Width (mm)  136  Length (mm)  46  Mass (g)  0.457  Height (mm)  33  Color  Silver  Applicable door mass (kg)  12~30  Specification  For left opening 
    from S$67.99
    Min. 2 days
  20. Replacement closer set (standard type)
    DIA Replacement closer set (standard type)
    By using the screw holes of the existing door closer, the door closer can be easily replaced with a single screwdriver.
    from S$169.90
    Min. 2 days
  21. Door Clo 2
    Murakoshiseiko Door Clo 2
    Prevents unpleasant noise when closing the door, such as at midnight, and closes the door quietly with the closing function. In addition, you can easily adjust the closing force of the door with a single screwdriver. Damper for indoor hinged door
    Rating:
    80%
    from S$49.99
    Min. 2 days
  22. L-shaped bracket
    NEW STAR (NIPPON DOOR CHECK MFG) L-shaped bracket
    Suitable for  P183N01 
    from S$16.99
    Min. 2 days
  23. Door closer 80 series parallel type (stepped stay stepped arm type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (stepped stay stepped arm type)
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Height (mm)  114  Width (mm)  325  Length (mm)  85  Series  Door closer 80 series  Type  Parallel type  Shape  Stepped bracket Stepped arm 
    from S$119.90
    Min. 2 days
  24. Door closer 80 series parallel type (with stop)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (with stop)
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Stop angle  70°~180°  Stop  Attached  Series  Door closer 80 series  Type  Parallel type  Color  Silver  Shape  Standard bracket 
    from S$299.90
    Min. 2 days
  25. Door closer 60 series reverse mounting
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 60 series reverse mounting
    The door closing speed is adjusted by a 3-valve method. With a latching function that securely closes the door. There is left and right.
    Series  Door closer 60 series  Color  Silver 
    from S$199.90
    Min. 13 days
  26. Door closer 7000 series parallel type
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type
    A mechanism that does not open more than 90 °. With back check function. * Aluminum and wooden frames ・ Aluminum and wooden doors may not be used due to their strength. * Please do not use only with "Z type restriction arm". Be sure to use it together with the "Z type body". ... Read More
    Applicable Door Height (mm)  2100  Applicable door mass (kg)  65 or less  Specification  90 ° angle limit  Applicable door width (mm)  950  Series  Door closer 7000 series  Stop  None  Type  Parallel type  Color  Silver 
    from S$199.90
    Min. 2 days
  27. Open door retractor  Eco catch  For right opening  Silver
    DAIKEN Open door retractor Eco catch For right opening Silver
    Since the door closes slowly, the collision noise is reduced and it is effective as a soundproofing measure. Since the door does not bounce and closes securely, it improves the efficiency of heating and cooling in the room and leads to energy saving. Easy construction in about 5 minutes. Left and... Read More
    Operating Temperature Range (℃)  0~40  Mass (kg)  12~30  Trusco Part No.  848-9896 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  28. Door closer 80 series
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series
    A mechanism that does not open more than 90 ° or 120 °. With back check function. * For 120 ° limit, 100 ° and 110 ° can be limited by changing the mounting position.
    from S$139.90
    Min. 2 days
  29. Door closer 7000 series parallel type (angle stay type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type (angle stay type)
    Can be used for both left and right, and the door closing speed can be adjusted. The stop angle can be set from 70 ° to 180 °. The design is such that the mounting screws cannot be seen. It is a standard item for door checks. Angle bracket For opening doors. The stop function eliminates the need ... Read More
    Shape  Angle bracket  Series  Door closer 7000 series  Type  Parallel type 
    from S$99.90
    Min. 13 days
  30. Door closer 80 series standard type
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series standard type
    Series  Door closer 80 series  Color  Silver  Type  Standard type 
    from S$269.90
    Min. 17 days
  31. Eight stopper with lock
    aiai Eight stopper with lock
    A door stopper attached to the upper frame of the entrance, kitchen door, and interior door. When the door is fully opened, it automatically stops, and when it is pulled, it automatically cancels. Barrier-free type with upper stile mounting. With a complete stop function.
    Allowable Load (kg)  20  Applicable Door Thickness (mm)  25~45  Material  SUS304 
    from S$48.99
    Min. 3 days
  32. Door closer 7000 series parallel type (stepped arm type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type (stepped arm type)
    The stop angle can be set from 70 ° to 180 °. The design is such that the mounting screws cannot be seen. It is a standard item for door checks. Stepped arm The stop function eliminates the need for a door stop, so the floor surface is refreshing. Ideal for doors that have steps and cannot reach ... Read More
    Series  Door closer 7000 series  Type  Parallel type  Color  Silver  Shape  Stepped arm 
    Rating:
    70%
    from S$99.90
    Min. 13 days
  33. Eight stopper
    aiai Eight stopper
    A door stopper attached to the upper frame of the entrance, kitchen door, and interior door. When the door is fully opened, it automatically stops, and when it is pulled, it automatically cancels. Barrier-free type with upper stile mounting.
    Allowable Load (kg)  20  Applicable Door Thickness (mm)  25~45  Material  SUS304 
    from S$44.99
    Min. 3 days
  34. Door closer 7000 series parallel type (with stop) 120 degrees
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type (with stop) 120 degrees
    A mechanism that does not open more than 120 °. With back check function. * Aluminum and wooden frames ・ Aluminum and wooden doors may not be used due to their strength. * Please do not use only with "Z type restriction arm". Be sure to use it together with the "Z type body".... Read More
    Applicable Door Height (mm)  2100  Applicable door mass (kg)  45 or less  Applicable door width (mm)  900  Stop  Attached  Series  Door closer 7000 series  Specification  Limit angle 120 °  Type  Parallel type  Color  Silver 
    from S$149.90
    Min. 6 days
  35. Door closer 200
    DIA Door closer 200
    Right or Left Hand  Left and right shared  Color  Silver 
    from S$89.99
    Min. 14 days
  36. 85kg or less door closer (parallel type / silver)
    ESCO 85kg or less door closer (parallel type / silver)
    Esco Part No.  EA951LD-8A 
    from S$249.90
    Min. 6 days
  37. Door closer 7000 series parallel type (stepped stay stepped arm type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type (stepped stay stepped arm type)
    The stop angle can be set from 70 ° to 180 °. The design is such that the mounting screws cannot be seen. It is a standard item for door checks. Stepped bracket Stepped arm The stop function eliminates the need for a door stop, so the floor surface is refreshing. Ideal for doors that have steps a... Read More
    Series  Door closer 7000 series  Type  Parallel type  Shape  Stepped bracket Stepped arm 
    from S$119.90
    Min. 13 days
  38. Door closer 7000 series parallel type (with stop)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type (with stop)
    Stop angle  70°~180°  Stop  Attached  Color  Ivory 
    from S$99.90
    Min. 17 days
  39. Door closer 7000 series parallel type 90 degrees
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type 90 degrees
    A mechanism that does not open more than 90 °. With back check function. * Aluminum and wooden frames ・ Aluminum and wooden doors may not be used due to their strength. * Please do not use only with "Z type restriction arm". Be sure to use it together with the "Z type body". ... Read More
    Applicable door width (mm)  1050  Applicable Door Height (mm)  2400  Applicable door mass (kg)  85 or less  Specification  90 ° angle limit  Stop  None  Type  Parallel type  Color  Silver 
    from S$259.90
    Min. 6 days
  40. Door closer 7000 series parallel type (stepped stay type)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 7000 series parallel type (stepped stay type)
    Can be used for both left and right, and the door closing speed can be adjusted. The stop angle can be set from 70 ° to 180 °. The design is such that the mounting screws cannot be seen. It is a standard item for door checks. Stepped bracket For opening doors. The stop function eliminates the nee... Read More
    Series  Door closer 7000 series  Type  Parallel type  Shape  Stepped bracket 
    from S$119.90
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 219

Set Ascending Direction