Toilet Supplies
Other Related Pages
- Panasonic Beauty toilet + warm water washing toilet seatAlways clean. The washing menu is enriched and more comfortable. "Rhythm washing" and "Move washing" to wash thoroughly with a comfortable stream of water. "Rhythm washing" The strength of strong and weak washing is automatically repeated from strong to weak, and was... Read MoreAchievement rate of energy saving standard (%) 107 (Hot water storage tank system 2012) Annual power consumption (kWh / year) 141(194) Flow Rate Adjustment 3 steps Mass (kg) 3.6 Rated Power Consumption (W) 334 (body: 287, valve seat: 47) Dimensions, Width W x Depth D x Height H (cm) 47×52×16 Rated Power Supply AC 100V (50 / 60Hz) Effective hot water storage (L) About 0.6 Type Basic function + deodorization Color Ivory Shape Maemaru Water pressure Water pressure range: 49-735kPa Water Supply Water supply water supply type
- MonotaRO Round Front General Toilet Seat* Do not use for anything other than its intended purpose.Color Pastel ivory Size Combined use Mounting hole depth (mm) Less than 45 Material PP Specification Standard / Large (Eron Gate) size Shape Maemaru
- IRIS OHYAMA Remodeling toiletJust put it on the Japanese style toilet and it will turn into a Western style toilet. As it is a stool type, it can be used in a comfortable position for the elderly and pregnant women. The toilet seat and lid are removable and easy to clean. Hygienic with antibacterial processing. It's a pl... Read MoreMaterial Polypropylene Color White
- SANEI Front toilet seatA toilet seat that is smaller than usual. With mounting tool. It can be attached to most toilet bowls. For toiletMaterial ABS resin Shape Advance discount Included Accessories Mounting tool Size Standard (Regular)
- SANEI Maemaru heating toilet seatWarm eco-toilet seat. Achievement rate of energy saving standard 191% (compared to 2012 standard). Adjustable in 3 steps: low (approx. 35 ° C), medium (approx. 37 ° C), and high (approx. 39 ° C). Power saving effect is improved with an 8-hour timer. Soft closing function that slowly closes the va... Read MoreShape Maemaru Material Polypropylene
- Minamisawa Flashman (automatic washer for urinals)It automatically controls the appropriate amount of water according to usage conditions, frequency, and unused time. Keep your toilet clean while reducing water waste. The structure emphasizes ease of installation, so the installation time can be greatly reduced. Operates for a long time with eas... Read MoreSuitable Battery 2 AA alkaline batteries Dimensions (Outer Dia. x Height) (mm) 74×135 Operating Temperature Range (℃) Ambient / 1-50, Water temperature / 1-40 Included Accessories Cap nut Sensing Method Infrared reflection method Type Retrofit type
- SANEI Maemaru toilet seatIt can also be used for elongate size with a sliding toilet seat attachment. One-touch detachable type that can be easily removed for easy cleaning! It closes slowly without beeping! Soft opening and closing type. Easy installation type that can be installed smoothly.Dimension (mm) 376×450~480 Material ABS resin Size Combined use Shape Maemaru Specification With mounting tool
- SANEI Front split toilet seat● Sliding toilet seat attachment that can be used for elongate size. ● Easy to clean with one-touch attachment / detachment. ● Since it is closed softly, there is no "bang!" Sound.Material ABS resin Shape Advance discount Size Combined use
- TOTO Ordinary toilet seat Front split toilet seat Lidless typeShape Front toilet seat (no lid) Size Standard (Regular) Construction details Underside construction
- TOTO Protective toilet seat for infantsDimensions, Width W x Depth D x Height H (mm) 337×282×138 Mass (g) 600 Material Polypropylene resin Included Accessories Seat cover (Pink / Yellow 1 each)
- KAKUDAI MFG Low tankIt can be used for both low tank set for simple toilet, left water supply and right water supply. toilet * Please check the drawings on the Monotaro site.
- KAKUDAI MFG Maemaru toilet seatStandard and large (Eron Gate) combined size.Size Combined use Shape Maemaru Material PP
- Minamisawa Lia opening / closing tool for TEA95 / 96When removing the TEA95 / 96 series piston valve, the lid has become harder over time, so it is recommended to use the lid opening / closing tool (TWKK) sold separately.Type Lid opening / closing tool
- TOTO Toilet Stool Set (Elongated)Ordinary toilet seat / toilet seat with soft closure (TCH239R)Size Large (Elon Gate) Shape Maemaru Suitable Models TC274
- Minamisawa Flashman Recovery 2 / TEA95 / 96 for refurbishmentSince "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$849.90Min. 2 days
- SANEI Front toilet seatIt is a type without a lid. It can be attached to most toilet bowls. For toiletShape Advance discount Included Accessories Mounting tool Size Standard (Regular) Color Whitefrom S$55.99Min. 2 days
- TOTO Toilet seat / toilet lid replacement parts 10 S / SB toilet lid (for TCF6331E)Dimension (mm) 403×402×93from S$55.99Min. 2 days
- KAKUDAI MFG Front toilet seatStandard and large sizeShape Advance discount Size Combined use Material PP Color Whitefrom S$73.99Min. 2 days
- Minamisawa Flashman (automatic washer for urinals)Ideal for renewal of the entire existing valve as well as new installation and refurbishment. You can switch the cleaning mode according to the conventional urinal, the new type, and the water-saving urinal, and you can choose the design that matches various toilet spaces from abundant color vari... Read MoreSuitable Battery 2 AA alkaline batteries Mass (g) 550 Dimensions (Outer Dia. x Height) (mm) 74×150 Operating Temperature Range (℃) Ambient / 1-50, Water temperature / 1-40 Sensing Method Infrared reflection method Type New and refurbished types
- SANEI Front toilet seatSanei PW902 repair seat For toiletMaterial ABS resin Shape Advance discount Size Standard (Regular)from S$48.99Min. 3 days
- Minamisawa Flashman non-touch for wall faucetIt eliminates the need to operate the manual faucet of the toilet bowl for sewage distribution in hospitals and long-term care facilities, and can prevent contact infection. Since you just hold your hand over the sensor window, water can flow without contact, and since it is battery-powered and d... Read MoreSuitable Battery 2 AA alkaline batteries Operating Temperature Range (℃) Around: 1-50, water temperature: 1-40 Sensing Method Infrared reflection method Type Retrofit Setting items Set by switchfrom S$499.90Min. 2 days
- Minamisawa Flashman Recovery 2 / TEA95L / 96L for refurbishmentSince "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$849.90Min. 2 days
- TOTO General Toilet Seat Soft Close (Regular Size)Shape Maemaru Size Standard (Regular)
- SANEI Advance heating toilet seatWarm eco-toilet seat. Achievement rate of energy saving standard 191% (compared to 2012 standard). Adjustable in 3 steps: low (approx. 35 ° C), medium (approx. 37 ° C), and high (approx. 39 ° C). Power saving effect is improved with an 8-hour timer. Soft closing function that slowly closes the va... Read MoreShape Advance discountfrom S$139.90Min. 3 days
- TOTO Normal toilet seat with soft closure (Erongate size)Size Large (Elon Gate) Shape Maemarufrom S$159.90Min. 17 days
- GAONA Gaona front seat (with standard / large replacement cover)A front-split toilet seat with a replacement lid that is compatible with Western-style toilet seats. It is a size for both standard (regular) and large (eron gate). toiletSize Combined usefrom S$64.99Min. 5 days
- TOTO Condensation-proof low tank (includes internal brackets)* Toilet bowl and toilet seat are sold separately.from S$489.90Min. 19 days
- TOTO Warmlet GElongate size (large) and regular size (normal) combined type. The heated toilet seat keeps you warm even on cold days. The toilet seat and toilet lid close slowly. Antibacterial resin is used for toilet seats and toilet lids. With deodorizing function. * A seating switch type is used for the sea... Read MoreAir Volume (m/min) (Deodorization) 0.07 Cable Length (m) 1.0 Power Consumption (W) 56 Power Supply AC100V、50/60Hz Shape Maemarufrom S$559.90Min. 17 days
- SANEI Urinal wash faucetFaucet for cleaning urinalsLength (mm) (Straight pipe) 90 Material bronze Nominal Diameter 13from S$44.99Min. 3 days
- TOTO Toilet seat assembly for regular toilet seats / soft closure (regular) TCH943 seriesShape Maemarufrom S$36.99Min. 4 days
- TOTO Warmlet S (Front Round Type) Toilet Bowl Seat CoverElongate size (large) and regular size (normal) combined type. The heated toilet seat keeps you warm even on cold days. The toilet seat and toilet lid close slowly. Antibacterial resin is used for toilet seats and toilet lids. * The annual power consumption is based on the calculation formula for... Read MorePower Cable (m) 1.0 Annual power consumption (kWh / year) 138 Dimensions, Width W x Depth D x Height H (mm) 499×550×150 Power Consumption (W) 52 Rated Power Supply AC 100V (50 / 60Hz) Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Shape Maemaru Safety Device Thermal fusefrom S$269.90Min. 13 days
- Minamisawa Flashman non-touch for dirty logisticsIt eliminates the need to operate the lever when cleaning the toilet bowl for sewage distribution in hospitals and long-term care facilities, and can prevent contact infection. Since you just hold your hand over the sensor window, water can flow without contact, and since it is battery-powered an... Read MoreSuitable Battery 2 AA alkaline batteries Warranty Period 3 years Operating Temperature Range (℃) Around: 1-50, water temperature: 1-40 Sensing Method Infrared reflection method Type Retrofit Setting items Set by switch Compatible Manufacturer TOTO Color Whitefrom S$679.90Min. 5 days
- SANEI Maemaru toilet seatIt can also be used for elongate size with a sliding toilet seat attachment. One-touch attachment / detachment software closureSize Combined use Shape Maemaru Material Polypropylenefrom S$67.99Min. 3 days
- TOTO Seat-type tank tightly coupled dew-proof toilet (floor drain type)* The product image is an installation example. * Toilet bowl only, tank and toilet seat are sold separately.Drain core (mm) 200 Type Floor drainage Washing water volume (L) Large: 8, Small: 6
- Minamisawa Replacement faucet for TEA95 / 96A replacement faucet when the faucet has deteriorated over time. * Use the existing tops and springs inside the faucet.Type Replacement stopcockfrom S$76.99Min. 2 days
Filter by categories