Warm Water Bidets
Other Related Pages
- Panasonic Beauty toilet + warm water washing toilet seatAlways clean. The washing menu is enriched and more comfortable. "Rhythm washing" and "Move washing" to wash thoroughly with a comfortable stream of water. "Rhythm washing" The strength of strong and weak washing is automatically repeated from strong to weak, and was... Read MoreAchievement rate of energy saving standard (%) 107 (Hot water storage tank system 2012) Annual power consumption (kWh / year) 141(194) Flow Rate Adjustment 3 steps Mass (kg) 3.6 Rated Power Consumption (W) 334 (body: 287, valve seat: 47) Dimensions, Width W x Depth D x Height H (cm) 47×52×16 Rated Power Supply AC 100V (50 / 60Hz) Effective hot water storage (L) About 0.6 Type Basic function + deodorization Color Ivory Shape Maemaru Water pressure Water pressure range: 49-735kPa Water Supply Water supply water supply type
- TOTO WL Apricot F1AThe top model of Washlet with the latest features condensed into a sophisticated slim body.Type Type with automatic toilet cleaning Color Whitefrom S$1,599.00Min. 10 days
- TOTO WL Apricot F1AColor Pastel ivory Type Type with automatic toilet cleaningfrom S$1,699.00Min. 5 days
- TOTO Washlet + apricot + apricot F1A + (auto toilet bowl cleaning type) + toilet bowl cleaning unitAct on Promoting Green Procurement Conformityfrom S$1,599.00Min. 17 days
- SANEI Toilet seat with warm water washEquipped with a full range of functions! With automatic deodorization (EW9100 only), toilet seat with power saving function, with massage function, move cleaning, soft closing and easy-to-use wall-mounted remote control. You can also use it by removing it from the wall.Suitable Battery (Remote control) 2 AA batteries Power Cable (m) 1.2 Rated Power Consumption (W) 560 (body: 505, heating: 55) Rated Power Supply AC100V 50/60Hz Shape Maemaru Water Supply Water supply direct connection typefrom S$589.90Min. 4 days
- TOTO Washlet SB Toilet Bowl Seat CoverStandard model equipped with "Nozzle Clean" that cleans and disinfects nozzles as standardAnnual power consumption (kWh / year) 166(231) Rated Power Consumption (W) 318 Rated Power Supply AC 100V (50 / 60Hz) Tank Capacity (L) About 0.49 Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Classification Hot water storage type Temperature Control Range (℃) Off, about 35-40
- KAKUDAI MFG Hot water flush toilet seat (operation panel type)Size For both standard and large (Eron gate)from S$879.90Min. 4 days
- TOTO Washlet KM SeriesEasy-to-clean washlet with popular features. The clean design is equipped with functions such as "Premist" that keep the product clean and save you the trouble of cleaning. I lost the sleeves on both sides. Since you can reach the back, it is easy to clean the floor and the side of the ... Read MoreAct on Promoting Green Procurement Conformity Shape Maemaru
- Panasonic Beauty Toilet Electric Bidet with Warm WaterAchievement rate of energy saving standard (%) 107 (Hot water storage tank system 2012) Annual power consumption (kWh / year) 141(194) Flow Rate Adjustment 3 steps Mass (kg) 3.5 Rated Power Consumption (W) 332 (body: 285, valve seat: 47) Dimensions, Width W x Depth D x Height H (cm) 47×52×16 Rated Power Supply AC 100V (50 / 60Hz) Effective hot water storage (L) About 0.6 Type Basic functions Shape Maemaru Water pressure Water pressure range: 49-735kPa Water Supply Water supply water supply type Color Whitefrom S$299.90Min. 5 days
- SANEI Toilet bowl with warm water flush system for washing user "Shawanza"[Auto deodorization] When you sit down, it automatically deodorizes and keeps the toilet space comfortable. [Care] You can clean by removing the stool lid. The nozzle is made of stainless steel, which makes it hard to get dirty and has a cleaning function. Antibacterial toilet seat specifications... Read MoreWater discharge (L / min) 0.65 (buttock cleaning / bidet cleaning) Power Consumption (W) 334 Power Cable (m) 950 Power Input (V) AC100(50/60Hz) Mass (kg) About 3.6 Shape Maemaru Water pressure Working water pressure: 0.049-0.735MPafrom S$649.90Min. 4 days
- Panasonic Beauty toilet warm water washing toilet seatCreate a smart toilet space. A hot water storage type with a stylish design. Smooth form for easy wiping of dirt. A full-cover type toilet lid and a toilet seat with little unevenness make cleaning easy. The sleeve operation part is also slim, so it does not get in the way, and you can easily cle... Read MoreFlow Rate Adjustment 3 steps Dimensions (W x H x D) (cm) 47×11×52 Rated Power Supply AC 100V 50-60Hz Maximum Flow Rate (L/min) Bottom wash: 0.65, bidet wash: 0.65 Capacity (L) Hot water storage capacity: about 0.5 Shape Maemaru Color Pastel ivory Water pressure Water pressure range: 49-735kPa Water Supply Water supply water supply typefrom S$299.90Min. 2 days
- HITACHI Warm water washing toilet seatAlways clean and comfortable to use.Deodorization ability (m 3 sup> / min) 0.1 Power Cable (m) 0.95 Mass of Main Unit (kg) 4.6 Dimensions, Width W x Depth D x Height H (cm) 46.7×51.5×15.9 Water pressure (kPa [kgf / cm 2 ]) 49~735(0.5~7.5) deodorizing function Catalyst deodorization Shape Maemaru Color Pastel ivory Water Supply Water supply water supply typefrom S$589.90Min. 5 days
- SANEI Toilet bowl with warm water flush system for washing user "Shawanza"[Care] You can clean by removing the stool lid. The nozzle is made of stainless steel, which makes it hard to get dirty and has a cleaning function. Antibacterial toilet seat specifications. [Toilet seat with power saving function] The heated toilet seat and warm water toilet seat are automatical... Read MoreWater discharge (L / min) 0.65 (buttock cleaning / bidet cleaning) Power Consumption (W) 332 Power Cable (m) 950 Power Input (V) AC100(50/60Hz) Mass (kg) About 3.5 Shape Maemaru Water pressure Working water pressure: 0.049-0.735MPafrom S$589.90Min. 5 days
- TOTO K Series Washlet (with Warm Toilet Bowl & Water)Strongly deodorizes and keeps you comfortable. Standard washlet.Supply water temperature (℃) 0~35 Operation Ambient Temperature (℃) 0~40 Rated Power Consumption (W) 318 Dimensions, Width W x Height H x Depth D (mm) 473×531×168 Rated Voltage (V) AC 100 (50 / 60Hz) Tank Capacity (L) About 0.49 Mass (kg) About 4.7 Type Hot water storage type Shape Maemaru Method [Deodorizing device] O2 deodorizing
- Panasonic Water supply hose / branch bracket set 2500mmSuitable Model CH931SPFfrom S$75.99Min. 9 days
- TOSHIBA Water Storage Type Warm Water Bidet Toilet SeatIt is a hot water storage type warm water washing toilet seat that is convenient for people who use it every day. The washing water nozzle is made of stainless steel that is resistant to scratches and does not easily adhere to dirt. In addition, the nozzle is automatically cleaned before and afte... Read MoreUsable Feed water pressure (MPa) 0.07~0.75 Cable Length (m) 1 Dimensions, Width W x Depth D x Height H (mm) 489×543×158 Rated Power Consumption (W) 662 (body: 600, toilet seat: 50) Power Input (V) AC100(50/60Hz) Mass (kg) About 4.1 RoHS directive (corresponding to 10 substances) Correspondence Tank Capacity (L) Hot water: 0.6 Shape Maemaru Color Pastel ivory Detection Device [Seating] Infrared and knowledgefrom S$299.90Min. 2 days
- TOTO Washlet SBTemperature (℃) (Water supply) 0-35 Tank Capacity (L) 0.64 Rated Power Consumption (W) 321 Mass (kg) 5.8 Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Method Deodorizing / O 2 deodorizing Shape MaemaruDiscontinued
- TOTO Washlet KM seriesEasy-to-clean washlet with popular features. The clean design is equipped with functions such as "Premist" that keep the product clean and save you the trouble of cleaning. I lost the sleeves on both sides. Since you can reach the back, it is easy to clean the floor and the side of the ... Read MoreDiscontinued
- TOTO Washlet POperating Temperature Range (℃) (Water supply) 0-35, (surroundings) 0-40 Tank Capacity (L) 0.64 Rated Power Consumption (W) 316 Rated Power Supply AC100V 50/60Hz Mass (kg) About 5.3 Act on Promoting Green Procurement Conformity Method Deodorizing / O 2 deodorizing Shape MaemaruDiscontinued
- TOSHIBA Clean wash (warm water toilet seat)Automatic deodorization that does not leave odors Air is mixed with washing water to wash thoroughly and gently. You can also adjust the amount of water. Just press the button on the side of the main unit to put on and take off! Easy to clean and always clean! Easy operation with large and easy-t... Read MoreShape Maemaru Power Input (V) AC100 (50/60Hz)Discontinued
- TOTO Washlet KM seriesSupply water temperature (℃) 0~35 Operation Ambient Temperature (℃) 0~40 Rated Power Consumption (W) 1273 Dimensions, Width W x Height H x Depth D (mm) 389×130×532 Rated Voltage (V) AC100(50/60Hz) Mass (kg) About 3.7 Shape Maemaru Method O2 deodorizationDiscontinued
- TOTO Washlet KM seriesIndustry's first! "Nozzle clean" sterilizes 99% or more. The structure of the toilet TOTO has been realized through repeated research. It saves more water than conventional products! You can use it as usual to save water. A new cleaning method "Tappu Rich Cleaning" that is... Read MoreSupply water temperature (℃) 0~35 Operation Ambient Temperature (℃) 0~40 Rated Power Consumption (W) 1273 Dimensions, Width W x Height H x Depth D (mm) 389×130×532 Rated Voltage (V) AC100(50/60Hz) Mass (kg) About 4.1 Method O2 deodorizationDiscontinued
- KAKUDAI MFG Toilet seat with warm water (wireless remote control)Wireless remote control, deodorization, twin nozzle cleaning, massage function, seating sensor, soft closing toilet seat, click plate, toilet seat lid one-touch functionDiscontinued
- Panasonic Toilet with warm water washEquipped with a clean stainless steel nozzle that is hard to get dirty. Top class energy saving (hot water storage type). With stainless nozzle & sterilization cleaning function. Ag antibacterial toilet seat & clean front configuration. Bidet cleaning, cleaning type: With move cleaning an... Read MoreAnnual power consumption (kWh / year) 141 Mass (kg) 3.5 Power Consumption (W) 332 Dimensions, Width W x Depth D x Height H (mm) 470×520×160 Power Supply AC100V(50/60Hz) Water Supply Hot water storage typeDiscontinued
- TOTO Washlet KF seriesSophisticated slim body. Because it is ultra-thin, there is plenty of space in the toilet space. Slim body designed to be as compact as possible, about half as thin as conventional products! Clean and sterilize the inside and outside of the nozzle automatically with clean sterilizing water that h... Read MoreDimensions, Width W x Height H x Depth D (mm) 389×99.9×532 Shape MaemaruDiscontinued
- Panasonic Toilet with warm water washEquipped with a clean stainless steel nozzle that is hard to get dirty. Top class energy saving (hot water storage type). With stainless nozzle & sterilization cleaning function. Ag antibacterial toilet seat & clean front configuration. Deodorizing function, bidet cleaning, type of cleani... Read MoreAnnual power consumption (kWh / year) 141 Mass (kg) 3.6 Power Consumption (W) 334 Dimensions, Width W x Depth D x Height H (mm) 470×520×160 Power Supply AC100V(50/60Hz) Water Supply Hot water storage typeDiscontinued
- Panasonic Toilet with hot water wash Beauty Toilet RJ SeriesAn instant type that warms up instantly only when using the "shower". Both energy saving and cleanliness are solid. A clean design that takes care of the person who cares for it. With "Schedule learning power saving", you can save even more and save more. Abundant cleaning and... Read MoreAir Volume (m3/min) (Deodorizer) 0.11 Power Cable (m) 1 Achievement rate of energy saving standard (%) 162 (based on fiscal 2012) Flow rate 3 steps Mass (kg) 4.2 Dimensions, Width W x Height H x Depth D (mm) 470×160×520 Water pressure (kPa [kgf / cm 2 ]) 49~735[0.5~7.5] Rated Power Supply AC 100V (50-60Hz) Maximum Flow Rate (L/min) Butt / 0.45, Bidet / 0.45 Remote controller DC 3V (2 AA batteries) Deodorization Deodorizer / catalyst deodorization Shape Maemaru Water Supply Water supply water supply typeDiscontinued
- TOSHIBA Clean Wash (Warm Water Washing Toilet Seat)"Auto deodorization" as soon as you sit down When you sit down, the deodorizing operation starts automatically, and it stops automatically about 1 minute after you start up. "Air-in-mild washing" that gently and thoroughly cleans with hot water containing air bubbles The air p... Read MoreFilter (Deodorization) Catalyst deodorization Air Volume (m3/min) (Deodorization) Usually 0.11 Tank Capacity (L) (Warm water) Approximately 0.6 Usable Feed water pressure (MPa) 0.07~0.75 Annual power consumption (kWh / year) 152(215) Outer Dimensions, Width W x Depth D x Height H (mm) 489×543×158 Rated Power Consumption (W) 662 (main body: 600 toilet seat 50) Power Input (V) AC100 50Hz / 60Hz shared Power Cable (m) About 1.0 Mass (kg) About 4.1 Detection Device Seated / infrared detection typeDiscontinued
- TOTO Washlet KM seriesIndustry's first! "Nozzle clean" sterilizes 99% or more. The structure of the toilet TOTO has been realized through repeated research. It saves more water than conventional products! You can use it as usual to save water. A new cleaning method "Tappu Rich Cleaning" that is... Read MoreSupply water temperature (℃) 0~35 Operation Ambient Temperature (℃) 0~40 Rated Power Consumption (W) 1273 Dimensions, Width W x Height H x Depth D (mm) 389×130×532 Rated Voltage (V) AC100(50/60Hz) Mass (kg) About 4.5 Method O2 deodorizationDiscontinued