All Category

Toilets / Toilet Tanks

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 300

Set Ascending Direction
  1. Remodeling toilet
    IRIS OHYAMA Remodeling toilet
    Just put it on the Japanese style toilet and it will turn into a Western style toilet. As it is a stool type, it can be used in a comfortable position for the elderly and pregnant women. The toilet seat and lid are removable and easy to clean. Hygienic with antibacterial processing. It's a pl... Read More
    Material  Polypropylene  Color  White 
    Rating:
    83%
    from S$77.99
    Min. 2 days
  2. Flashman (automatic washer for urinals)
    Minamisawa Flashman (automatic washer for urinals)
    The appropriate amount of water is automatically controlled according to the usage status, frequency, and unused time. Keep the toilet clean while reducing waste of water. Since the structure emphasizes ease of installation, the construction time can be greatly reduced. It operates for a long tim... Read More
    Suitable Battery  2 AA alkaline batteries  Dimensions (Outer Dia. x Height) (mm)  74×135  Operating Temperature Range (℃)  Ambient / 1-50, Water temperature / 1-40  Included Accessories  Cap nut  Sensing Method  Infrared reflection method  Type  Retrofit type 
    Rating:
    100%
    from S$469.90
    Min. 2 days
  3. Low tank
    KAKUDAI MFG Low tank
    It can be used for both low tank set for simple toilet, left water supply and right water supply. toilet * Please check the drawings on the Monotaro site.
    Rating:
    70%
    from S$329.90
    Min. 2 days
  4. Lia opening / closing tool for TEA95 / 96
    Minamisawa Lia opening / closing tool for TEA95 / 96
    When removing the TEA95 / 96 series piston valve, the lid has become harder over time, so it is recommended to use the lid opening / closing tool (TWKK) sold separately.
    Type  Lid opening / closing tool 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  5. Flashman Recovery 2 / TEA95 / 96 for refurbishment
    Minamisawa Flashman Recovery 2 / TEA95 / 96 for refurbishment
    Since "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read More
    Warranty Period  1 year  Sensing Method  Infrared reflection method  Type  Retrofit  Color  Silver  Compatible Manufacturer  TOTO 
    from S$849.90
    Min. 2 days
  6. Flashman (automatic washer for urinals)
    Minamisawa Flashman (automatic washer for urinals)
    Ideal for renewal of the entire existing valve as well as new installation and refurbishment. You can switch the cleaning mode according to the conventional urinal, the new type, and the water-saving urinal, and you can choose the design that matches various toilet spaces from abundant color vari... Read More
    Suitable Battery  2 AA alkaline batteries  Mass (g)  550  Dimensions (Outer Dia. x Height) (mm)  74×150  Operating Temperature Range (℃)  Ambient / 1-50, Water temperature / 1-40  Sensing Method  Infrared reflection method  Type  New and refurbished types 
    Rating:
    80%
    from S$649.90
    Min. 2 days
  7. Flashman non-touch for wall faucet
    Minamisawa Flashman non-touch for wall faucet
    It eliminates the need to operate the manual faucet of the toilet bowl for sewage distribution in hospitals and long-term care facilities, and can prevent contact infection. Since you just hold your hand over the sensor window, water can flow without contact, and since it is battery-powered and d... Read More
    Suitable Battery  2 AA alkaline batteries  Operating Temperature Range (℃)  Around: 1-50, water temperature: 1-40  Sensing Method  Infrared reflection method  Type  Retrofit  Setting items  Set by switch 
    from S$499.90
    Min. 2 days
  8. Flashman Recovery 2 / TEA95L / 96L for refurbishment
    Minamisawa Flashman Recovery 2 / TEA95L / 96L for refurbishment
    Since "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read More
    Warranty Period  1 year  Sensing Method  Infrared reflection method  Type  Retrofit  Color  Silver  Compatible Manufacturer  TOTO 
    from S$849.90
    Min. 2 days
  9. Condensation-proof low tank (includes internal brackets)
    TOTO Condensation-proof low tank (includes internal brackets)
    * Toilet bowl and toilet seat are sold separately.
    from S$489.90
    Min. 19 days
  10. Urinal wash faucet
    SANEI Urinal wash faucet
    Faucet for cleaning urinals
    Length (mm)  (Straight pipe) 90  Material  bronze  Nominal Diameter  13 
    from S$44.99
    Min. 3 days
  11. Flashman non-touch for dirty logistics
    Minamisawa Flashman non-touch for dirty logistics
    It eliminates the need to operate the lever when cleaning the toilet bowl for sewage distribution in hospitals and long-term care facilities, and can prevent contact infection. Since you just hold your hand over the sensor window, water can flow without contact, and since it is battery-powered an... Read More
    Suitable Battery  2 AA alkaline batteries  Warranty Period  3 years  Operating Temperature Range (℃)  Around: 1-50, water temperature: 1-40  Sensing Method  Infrared reflection method  Type  Retrofit  Setting items  Set by switch  Compatible Manufacturer  TOTO  Color  White 
    from S$679.90
    Min. 5 days
  12. Seat-type tank tightly coupled dew-proof toilet (floor drain type)
    TOTO Seat-type tank tightly coupled dew-proof toilet (floor drain type)
    * The product image is an installation example. * Toilet bowl only, tank and toilet seat are sold separately.
    Drain core (mm)  200  Type  Floor drainage  Washing water volume (L)  Large: 8, Small: 6 
    Rating:
    36%
    from S$469.90
    Min. 17 days
  13. Replacement faucet for TEA95 / 96
    Minamisawa Replacement faucet for TEA95 / 96
    A replacement faucet when the faucet has deteriorated over time. * Use the existing tops and springs inside the faucet.
    Type  Replacement stopcock 
    from S$76.99
    Min. 2 days
  14. Flashman recovery 1 AC100V type
    Minamisawa Flashman recovery 1 AC100V type
    Flashman (Recovery 1) is a simple refurbishment method that makes use of existing equipment to restore discontinued wall-embedded urinals at low cost and in a short period of time. * Please prepare a cleaning pipe that matches the site dimensions. * The included water seal and panel shape vary de... Read More
    Warranty Period  3 years  Mass (g)  540  Outer Dia. x Height H (Φmm x mm)  74 x 135 (cylindrical)  Power Supply  AC100V(50/60Hz)  Sensing Method  Infrared reflection method  Type  Retrofit  Color  Silver  Compatible Manufacturer  TOTO 
    from S$899.90
    Min. 5 days
  15. Flashman Recovery 1 Battery type
    Minamisawa Flashman Recovery 1 Battery type
    Flashman (Recovery 1) is a simple refurbishment method that makes use of existing equipment to restore discontinued wall-embedded urinals at low cost and in a short period of time. * Please prepare a cleaning pipe that matches the site dimensions. * The included water seal and panel shape vary de... Read More
    Suitable Battery  2 AA alkaline batteries  Warranty Period  3 years  Mass (g)  540  Outer Dia. x Height H (Φmm x mm)  74 x 135 (cylindrical)  Sensing Method  Infrared reflection method  Type  Retrofit  Color  Silver  Compatible Manufacturer  TOTO 
    from S$759.90
    Min. 5 days
  16. New Arauno V (remodeling type / without hand wash)
    Panasonic New Arauno V (remodeling type / without hand wash)
    Unlike pottery, the cause of dirt, "water stains," is less likely to stick. "Power outage response" that can drain water in case of emergency A new material is used for the hand-washing balls, which repels water stains and keeps them clean. Achieves both detergency and water s... Read More
    Operating Temperature Range (℃)  0~40℃  Power Input (V)  100(50-60Hz)  Dimensions, Width W x Depth D x Height H (mm)  380×700×535  Maximum Power Consumption (W)  9 (36 in cold regions)  Mass (kg)  About 13  Cleaning method  [Toilet bowl] Turn trap type 
    Rating:
    60%
    from S$1,299.00
    Min. 5 days
  17. Stool
    KAKUDAI MFG Stool
    It is connected to the high tank in combination with the insertion bend and the cleaning pipe for the high tank. * Toilet bowl flange (465-659) is sold separately.
    Material  Pottery  Draining Method  Floor drainage 
    from S$469.90
    Min. 4 days
  18. Flashman FD series
    Minamisawa Flashman FD series
    Easily turn a toilet bowl without a lid into an automatic faucet. Reduces the chance of infection by reducing contact during cleaning.
    Suitable Battery  2 AA alkaline batteries  Warranty Period  3 years  Type  Retrofit  Color  Silver  Compatible Manufacturer  TOTO 
    from S$669.90
    Min. 5 days
  19. Seat-type tank tightly coupled dew-proof toilet (wall drainage type)
    TOTO Seat-type tank tightly coupled dew-proof toilet (wall drainage type)
    * The product image is an installation example.
    Washing water volume (L)  Large: 8, Small: 6 
    Rating:
    20%
    from S$449.90
    Min. 5 days
  20. Flashman Recovery 2 / TEA95P / 96P for renovation
    Minamisawa Flashman Recovery 2 / TEA95P / 96P for renovation
    Since "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read More
    Warranty Period  1 year  Power Supply  AC100V(50/60Hz)  Sensing Method  Infrared reflection method  Type  Retrofit  Color  Silver  Compatible Manufacturer  TOTO 
    from S$879.90
    Min. 5 days
  21. Lid opening / closing tool long type (for TEA95 / 95L / 96 / 96L)
    Minamisawa Lid opening / closing tool long type (for TEA95 / 95L / 96 / 96L)
    * A long type with a handle length of 50 mm longer than TWKK. * Please use when the inside of the embedding is deeper than usual.
    Type  Long lid opening / closing tool 
    from S$139.90
    Min. 5 days
  22. Condensed low tank with dew-proof hand wash (includes internal hardware)
    TOTO Condensed low tank with dew-proof hand wash (includes internal hardware)
    * This item is for tanks only.
    Rating:
    20%
    from S$599.90
    Min. 5 days
  23. New Arauno V (Standard type / without hand wash)
    Panasonic New Arauno V (Standard type / without hand wash)
    Unlike pottery, the cause of dirt, "water stains," is less likely to stick. "Power outage response" that can drain water in case of emergency A new material is used for the hand-washing balls, which repels water stains and keeps them clean. Achieves both detergency and water s... Read More
    Power Input (V)  100(50-60Hz)  Operating Temperature Range (℃)  0~40℃  Mass (kg)  About 13  Dimensions, Width W x Depth D x Height H (mm)  380×700×535  Cleaning method  [Toilet bowl] Turn trap type  Maximum Power Consumption (W)  9 (36 in cold regions) 
    from S$1,199.00
    Min. 5 days
  24. Self-closing wall thermostat mixed faucet (air-in)
    TOTO Self-closing wall thermostat mixed faucet (air-in)
    How to Operate  (How to drain water) Push the handle  Color  (Water stop handle) Metal  Installation Location  Bathroom  Region to Use  General  Length (mm)  Spout: 26  Mounting  With wall  Handle Type  button  Type  thermostat 
    from S$1,199.00
    Min. 2 days
  25. Floor urinal UFH508CR + TG600PN
    TOTO Floor urinal UFH508CR + TG600PN
    Washing water volume (L)  (Small) 4  Mass (kg)  (U508C)32.0  Valve Diameter (Φmm)  13  Operating Ambient Temperature (℃)  1~40  Draining Method  Floor drainage  Water Supply  Flush valve, 0.07Mpa or more  Water used  Tap water 
    from S$739.90
    Min. 6 days
  26. Floor-standing floor drainage toilet
    TOTO Floor-standing floor drainage toilet
    Drain core (mm)  200  Type  For cold regions 
    from S$679.90
    Min. 5 days
  27. Flashman Recovery 2 / TEA99L / 100L for renovation
    Minamisawa Flashman Recovery 2 / TEA99L / 100L for renovation
    Since "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read More
    Warranty Period  1 year  Sensing Method  Infrared reflection method  Type  Retrofit  Color  Silver  Compatible Manufacturer  TOTO 
    from S$849.90
    Min. 5 days
  28. Automatic flush valve for urinal (exposed type, AC100V) Former: TEA98R
    TOTO Automatic flush valve for urinal (exposed type, AC100V) Former: TEA98R
    For public and urine
    Water used  Tap water  Operating Ambient Temperature (℃)  1~40  Power Input (V)  AC100(50/60Hz) 
    from S$1,199.00
    Min. 5 days
  29. Sensor piss flash
    KAKUDAI MFG Sensor piss flash
    The appropriate amount of water is automatically controlled according to the usage status, frequency, and unused period. The cleaning method (stagnation cleaning, spreader cleaning) can be switched. Since the urine helise with an eccentricity of 30 mm is included, it is possible to handle the wat... Read More
    Type  New type 
    from S$779.90
    Min. 4 days
  30. New Arauno V (remodeling type / with hand-washing)
    Panasonic New Arauno V (remodeling type / with hand-washing)
    You can save about 15,300 yen a year with a small amount of water. Clean with a little water. Low water pressure support Drainage is possible even in the unlikely event of a power outage. "Hand wash type" that integrates a tankless toilet and hand wash. It is a "hand wash" tha... Read More
    Cleaning method  Toilet bowl / turn trap type  Maximum Power Consumption (W)  18 (42 in cold regions)  Type  Renovation (floor drainage)  Power Input (V)  AC100、50/60Hz 
    from S$1,399.00
    Min. 5 days
  31. New Arauno V (Standard type / with hand wash)
    Panasonic New Arauno V (Standard type / with hand wash)
    You can save about 15,300 yen a year with a small amount of water. Clean with a little water. Low water pressure support Drainage is possible even in the unlikely event of a power outage. "Hand wash type" that integrates a tankless toilet and hand wash. It is a "hand wash" tha... Read More
    Maximum Power Consumption (W)  18 (42 in cold regions)  Cleaning method  Toilet bowl / turn trap type  Power Input (V)  AC100、50/60Hz 
    Rating:
    100%
    from S$1,299.00
    Min. 5 days
  32. TEA62ADS / T9R / TOTO: Wall-mounted wall drain urinal + Auto Clean U Auto Wash / Low Lip / PVC Drainage
    TOTO TEA62ADS / T9R / TOTO: Wall-mounted wall drain urinal + Auto Clean U Auto Wash / Low Lip / PVC Drainage
    For general land
    How to Operate  (How to drain water) Sensor type  Included Accessories  (U500) Eye plate x 1, Water fitting x 1  Mass (kg)  (U500)33.0  Operating Ambient Temperature (℃)  1~40  Power Supply  2 AA alkaline batteries  Battery Life  Approx. 2 years using 4000 times a month  Type of Terminal Fitting  Exposure  position  TOTO mark: Front of the main unit  Water used  Tap water  Type  Urinal flush valve  Draining Method  Wall drainage 
    from S$1,599.00
    Min. 6 days
  33. Stop cock replacement plug (for TEA95 / 95L / 96 / 96L)
    Minamisawa Stop cock replacement plug (for TEA95 / 95L / 96 / 96L)
    A replacement plug when the water stopcock has deteriorated over time. Since there is no water stop valve function, use the water stop valve of the dedicated valve after replacement.
    Type  Stop cock replacement plug 
    from S$46.99
    Min. 5 days
  34. Thermostatic mixing faucet with stand (embedded, hand shower)
    TOTO Thermostatic mixing faucet with stand (embedded, hand shower)
    Specification  Embedded, hand shower 
    from S$1,499.00
    Min. 6 days
  35. Sensor piss flash
    KAKUDAI MFG Sensor piss flash
    Since the structure emphasizes ease of installation, the construction time can be greatly reduced. The appropriate amount of water is automatically controlled according to the usage status, frequency, and unused period. With cap nut for push button part * 741-101-L1 is also compatible with 7410 a... Read More
    Type  Retrofit type 
    from S$569.90
    Min. 4 days
  36. Flashman lambda
    Minamisawa Flashman lambda
    The flashman [Lambda], a retrofit sensor for toilets with a lid, reduces the burden of lever operation and automatically cleans the toilet without touching the lever.
    Type  Retrofit  Compatible Manufacturer  TOTO  Operating Temperature Range (℃)  Water temperature: 1-40 
    from S$1,099.00
    Min. 5 days
  37. Combination Toilet Pure Rest EX [200 core type + hand wash] + Washlet
    TOTO Combination Toilet Pure Rest EX [200 core type + hand wash] + Washlet
    Drain core (mm)  200  Draining Method  200 core type  Washing water volume (L)  3.6 (small), 4.8 (large)  Act on Promoting Green Procurement  Conformity  Series  Pure Rest EX 
    from S$2,199.00
    Min. 18 days
  38. Combination Toilet Pure Rest EX [200 core type + no hand washing] + Washlet
    TOTO Combination Toilet Pure Rest EX [200 core type + no hand washing] + Washlet
    Drain core (mm)  200  Draining Method  200 core type  Washing water volume (L)  3.6 (small), 4.8 (large)  Act on Promoting Green Procurement  Conformity  Series  Pure Rest EX 
    from S$2,199.00
    Min. 18 days
View : Grid List
Filter

Items 1 - 40 of 300

Set Ascending Direction