All Category

Toilets / Toilet Bowls

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 198

Set Ascending Direction
  1. Remodeling toilet
    IRIS OHYAMA Remodeling toilet
    Just put it on the Japanese style toilet and it will turn into a Western style toilet. As it is a stool type, it can be used in a comfortable position for the elderly and pregnant women. The toilet seat and lid are removable and easy to clean. Hygienic with antibacterial processing. It's a pl... Read More
    Material  Polypropylene  Color  White 
    Rating:
    85%
    from S$87.99
    Min. 2 days
  2. Seat-type tank tightly coupled dew-proof toilet (floor drain type)
    TOTO Seat-type tank tightly coupled dew-proof toilet (floor drain type)
    * The product image is an installation example. * Toilet bowl only, tank and toilet seat are sold separately.
    Type  Floor drainage  Washing water volume (L)  Large: 8, Small: 6 
    Rating:
    36%
    from S$469.90
    Min. 18 days
  3. New Arauno V (remodeling type / without hand wash)
    Panasonic New Arauno V (remodeling type / without hand wash)
    Unlike pottery, the cause of dirt, "water stains," is less likely to stick. "Power outage response" that can drain water in case of emergency A new material is used for the hand-washing balls, which repels water stains and keeps them clean. Achieves both detergency and water s... Read More
    Operating Temperature Range (℃)  0~40℃  Power Input (V)  100(50-60Hz)  Maximum Power Consumption (W)  9 (36 in cold regions)  Cleaning method  [Toilet bowl] Turn trap type 
    Rating:
    60%
    from S$1,599.00
    Min. 6 days
  4. Stool
    KAKUDAI MFG Stool
    It is connected to the high tank in combination with the insertion bend and the cleaning pipe for the high tank. * Toilet bowl flange (465-659) is sold separately.
    Material  Pottery  Draining Method  Floor drainage 
    from S$499.90
    Min. 5 days
  5. Seat-type tank tightly coupled dew-proof toilet (wall drainage type)
    TOTO Seat-type tank tightly coupled dew-proof toilet (wall drainage type)
    *The product image is an installation example. *This product is only the toilet bowl.
    Washing water volume (L)  Large: 8, Small: 6 
    Rating:
    20%
    from S$449.90
    Min. 6 days
  6. New Arauno V (Standard type / without hand wash)
    Panasonic New Arauno V (Standard type / without hand wash)
    Unlike pottery, the cause of dirt, "water stains," is less likely to stick. "Power outage response" that can drain water in case of emergency A new material is used for the hand-washing balls, which repels water stains and keeps them clean. Achieves both detergency and water s... Read More
    Operating Temperature Range (℃)  0~40℃  Power Input (V)  100(50-60Hz)  Maximum Power Consumption (W)  9 (36 in cold regions)  Cleaning method  [Toilet bowl] Turn trap type 
    from S$1,299.00
    Min. 6 days
  7. Floor-standing floor drainage toilet
    TOTO Floor-standing floor drainage toilet
    * Only the toilet bowl is included.
    Type  Floor drainage 
    from S$679.90
    Min. 6 days
  8. New Arauno V (remodeling type / with hand-washing)
    Panasonic New Arauno V (remodeling type / with hand-washing)
    You can save about 15,300 yen a year with a small amount of water. Clean with a little water. Low water pressure support Drainage is possible even in the unlikely event of a power outage. "Hand wash type" that integrates a tankless toilet and hand wash. It is a "hand wash" tha... Read More
    Type  Renovation (floor drainage)  Power Input (V)  AC100、50/60Hz  Maximum Power Consumption (W)  18 (42 in cold regions)  Cleaning method  Toilet bowl / turn trap type 
    Rating:
    20%
    from S$1,699.00
    Min. 6 days
  9. New Arauno V (Standard type / with hand wash)
    Panasonic New Arauno V (Standard type / with hand wash)
    You can save about 15,300 yen a year with a small amount of water. Clean with a little water. Low water pressure support Drainage is possible even in the unlikely event of a power outage. "Hand wash type" that integrates a tankless toilet and hand wash. It is a "hand wash" tha... Read More
    Power Input (V)  AC100、50/60Hz  Maximum Power Consumption (W)  18 (42 in cold regions)  Cleaning method  Toilet bowl / turn trap type 
    Rating:
    100%
    from S$1,399.00
    Min. 6 days
  10. New Arauno V (120 type / with hand-wash)
    Panasonic New Arauno V (120 type / with hand-wash)
    Unlike pottery, the cause of dirt, "water stains," is less likely to stick. "Power outage response" that can drain water in case of emergency A new material is used for the hand-washing balls, which repels water stains and keeps them clean. Achieves both detergency and water s... Read More
    Operating Temperature Range (℃)  0~40℃  Power Input (V)  100(50-60Hz)  Maximum Power Consumption (W)  15 (42 in cold regions)  Cleaning method  [Toilet bowl] Turn trap type 
    from S$1,599.00
    Min. 6 days
  11. Shoe rest stool
    KAKUDAI MFG Shoe rest stool
    Draining Method  Wall drainage 
    from S$569.90
    Min. 6 days
  12. Armrest for Alauno L150 series
    Panasonic Armrest for Alauno L150 series
    A lineup of 5 colors that are easy to coordinate with the color of the toilet lid. *It can be installed after the L150 series is installed. *Also compatible with the new model Arauno. *The conventional armrest for the new Arauno (CH130MWS) cannot be attached to the L150 series. *The toilet body i... Read More
    from S$399.90
    Min. 7 days
  13. Shoe rest stool
    KAKUDAI MFG Shoe rest stool
    Cold region compatible product: Built-in anti-freezing heater
    Heater (W)  23  Draining Method  Wall drainage 
    from S$769.90
    Min. 6 days
  14. Shoe rest stool
    KAKUDAI MFG Shoe rest stool
    Cold region compatible product: Built-in anti-freezing heater
    Heater (W)  23  Draining Method  Floor drainage 
    from S$759.90
    Min. 6 days
  15. Shoe rest stool
    KAKUDAI MFG Shoe rest stool
    Remodeling specifications
    Draining Method  Floor drainage 
    from S$699.90
    Min. 6 days
  16. New Arauno V (120 type / without hand wash)
    Panasonic New Arauno V (120 type / without hand wash)
    Unlike pottery, the cause of dirt, "water stains," is less likely to stick. "Power outage response" that can drain water in case of emergency A new material is used for the hand-washing balls, which repels water stains and keeps them clean. Achieves both detergency and water s... Read More
    Operating Temperature Range (℃)  0~40℃  Power Input (V)  100(50-60Hz)  Maximum Power Consumption (W)  9 (36 in cold regions)  Cleaning method  [Toilet bowl] Turn trap type 
    from S$1,399.00
    Min. 6 days
  17. Shoe rest stool
    KAKUDAI MFG Shoe rest stool
    Remodeling specifications, cold region compatible products: Built-in anti-freezing heater
    Heater (W)  23  Draining Method  Floor drainage 
    from S$879.90
    Min. 6 days
  18. Arauno + S141 + reform type
    Panasonic Arauno + S141 + reform type
    Thoroughly washed with bubble bubbles and water flow Triple dirt guard Suppresses splashing, sagging, and leaking Powerful water flow Powerful water flow Sugopika material (organic glass type) that does not easily get dirty and is durable and easy to clean Turn trap method With a small amount Res... Read More
    Color  White  Size  Toilet seat: Elongate (large)  Classification  Hot water storage type  Type  Floor drainage  Power Input (V)  AC100(50/60Hz)  Tank Capacity (L)  Hot water: Hot water storage type +0.88  Mechanism  Closed: Battenless mechanism  Ambient Temperature (℃)  0~40  Water supply temperature (℃)  0~35  Cleaning method  Turn trap method  Deodorization  Catalyst deodorization honeycomb 
    Discontinued
  19. Arauno + S141 + standard type
    Panasonic Arauno + S141 + standard type
    Thoroughly washed with bubble bubbles and water flow Triple dirt guard Suppresses splashing, sagging, and leaking Powerful water flow Powerful water flow Sugopika material (organic glass type) that does not easily get dirty and is durable and easy to clean Turn trap method With a small amount Res... Read More
    Color  White  Size  Toilet seat: Elongate (large)  Classification  Hot water storage type  Type  Floor drainage  Power Input (V)  AC100(50/60Hz)  Tank Capacity (L)  Hot water: Hot water storage type +0.88  Mechanism  Closed: Battenless mechanism  Ambient Temperature (℃)  0~40  Water supply temperature (℃)  0~35  Cleaning method  Turn trap method  Deodorization  Catalyst deodorization honeycomb 
    Discontinued
  20. NEOREST RH1 Common land / flow type combined wall drainage type Remodeling (drainage 120 ~ 155mm) (stick remote control)
    TOTO NEOREST RH1 Common land / flow type combined wall drainage type Remodeling (drainage 120 ~ 155mm) (stick remote control)
    Size  Elon Gate  Operating Temperature Range (℃)  0~40  Rated Power Consumption (W)  1281  Hot Air Temperature (℃)  35~60  Draining Method  wall  Type  RH1  Rated Power Supply  AC100V 50/60Hz  Remote controller  Stick remote control / TCA243  Supply water temperature (℃)  About 30-40  Water supply  Wall floor common / exposure  Water supply temperature (℃)  0~35  Cleaning method  Tornado cleaning 
    Discontinued
  21. Washlet-integrated toilet bowl NEOREST DH2
    TOTO Washlet-integrated toilet bowl NEOREST DH2
    Rated Power Consumption (W)  1269  Safety Device  Thermal fuse  Heater Capacity (W)  40  Rated Power Supply  AC100V, 50/60Hz  Remote controller  Stick remote control  Freezing prevention  General land (flowable method)  Act on Promoting Green Procurement  Conformity  Deodorization  O2 deodorization 
    Discontinued
  22. Washlet integrated toilet NEOREST AH1 For cold regions
    TOTO Washlet integrated toilet NEOREST AH1 For cold regions
    Rated Power Consumption (W)  1321  Draining Method  floor  Water Supply  Built-in tank storage type, floor  Heater Capacity (W)  40  Rated Power Supply  AC100V, 50/60Hz  Remote controller  Stick remote control  Freezing prevention  Combined drainage system with heater  Washing water volume (L)  Large 3.8, Small 3.3, Eco small 3.0  Act on Promoting Green Procurement  Conformity  Deodorization  O2 deodorization 
    Discontinued
  23. NEOREST D1 Toilet with heater and combined drainage system Floor drainage type Remodeling support (drain core 200mm) (stick remote control) For cold regions
    TOTO NEOREST D1 Toilet with heater and combined drainage system Floor drainage type Remodeling support (drain core 200mm) (stick remote control) For cold regions
    Size  Elon Gate  Operating Temperature Range (℃)  0~40  Rated Power Consumption (W)  1321  Hot Air Temperature (℃)  40~60  Draining Method  floor  Water Supply  Water supply direct connection type  Type  D1  Rated Power Supply  AC100V 50/60Hz  Remote controller  Stick remote control / TCA244  Supply water temperature (℃)  About 30-40  Water supply  Floor / exposure  Washing water volume (L)  Large 6, Small 5  Water supply temperature (℃)  0~35  Cleaning method  Tornado cleaning 
    Discontinued
  24. NEOREST D2 (general land / flow type combined wall drain type)
    TOTO NEOREST D2 (general land / flow type combined wall drain type)
    Operating Temperature Range (℃)  0~40  Structure  Dew-proof structure  Rated Power Consumption (W)  1281  Sensor  (Seated) Infrared method  Water Supply  Water supply direct connection type  Rated Power Supply  AC100V、50/60Hz  Water supply temperature (℃)  0~35  flowing water volume  40L/h 
    Discontinued
  25. NEOREST RH2W floor / drain type combined floor drainage type (drainage core 200mm) (stick remote control)
    TOTO NEOREST RH2W floor / drain type combined floor drainage type (drainage core 200mm) (stick remote control)
    Size  Elon Gate  Operating Temperature Range (℃)  0~40  Rated Power Consumption (W)  1378  Hot Air Temperature (℃)  35~60  Draining Method  floor  Type  RH2W  Rated Power Supply  AC100V 50/60Hz  Remote controller  Stick remote control / TCA243  Supply water temperature (℃)  About 30-40  Water supply  Wall / floor common / hidden  Water supply temperature (℃)  0~35  Cleaning method  Tornado cleaning 
    Discontinued
  26. Washlet integrated toilet GG3-800 for cold regions
    TOTO Washlet integrated toilet GG3-800 for cold regions
    Tank Capacity (L)  About 0.64  Rated Power Consumption (W)  448  Draining Method  floor  Water Supply  Built-in tank storage type, floor  Heater Capacity (W)  35  Rated Power Supply  AC100V, 50/60Hz  Freezing prevention  Combined drainage system with heater  Act on Promoting Green Procurement  Conformity  Deodorization  O2 deodorization 
    Discontinued
  27. Washlet-integrated toilet GG1 (general wall / flow type combined wall drainage type)
    TOTO Washlet-integrated toilet GG1 (general wall / flow type combined wall drainage type)
    Operating Temperature Range (℃)  0~40  Power Supply  (Remote control) 2 AA alkaline batteries  Tank Capacity (L)  [Cleaning device] 0.78  Rated Power Consumption (W)  324  Sensor  (Sitting) Micro switch (Load type)  Rated Power Supply  AV100V、50/60Hz  Water supply temperature (℃)  0~35  flowing water volume  42L/h 
    Discontinued
  28. GG2800 (general ground / flow type combined wall drain type)
    TOTO GG2800 (general ground / flow type combined wall drain type)
    Operating Temperature Range (℃)  0~40  Power Supply  (Remote control) 2 AA alkaline batteries  Tank Capacity (L)  [Cleaning device] 0.78  Rated Power Consumption (W)  413  Sensor  (Sitting) Micro switch (Load type)  Rated Power Supply  AV100V、50/60Hz  Water supply temperature (℃)  0~35  flowing water volume  42L/h 
    Discontinued
  29. Washlet-integrated toilet GG3 (Toilet with heater, combined drainage system floor drainage type)
    TOTO Washlet-integrated toilet GG3 (Toilet with heater, combined drainage system floor drainage type)
    Operating Temperature Range (℃)  0~40  Power Supply  (Remote control) 2 AA alkaline batteries  Tank Capacity (L)  [Cleaning device] 0.78  Rated Power Consumption (W)  448  Sensor  (Sitting) Micro switch (Load type)  Rated Power Supply  AV100V、50/60Hz  Water supply temperature (℃)  0~35 
    Discontinued
  30. GG2800 (Toilet with heater, combined drainage system floor drainage type)
    TOTO GG2800 (Toilet with heater, combined drainage system floor drainage type)
    Operating Temperature Range (℃)  0~40  Power Supply  (Remote control) 2 AA alkaline batteries  Tank Capacity (L)  [Cleaning device] 0.78  Rated Power Consumption (W)  448  Sensor  (Sitting) Micro switch (Load type)  Rated Power Supply  AV100V、50/60Hz  Water supply temperature (℃)  0~35 
    Discontinued
  31. Washlet-integrated toilet bowl NEOREST RH2W For cold regions
    TOTO Washlet-integrated toilet bowl NEOREST RH2W For cold regions
    Rated Power Consumption (W)  1421  Draining Method  floor  Water Supply  Built-in tank storage type, floor  Heater Capacity (W)  40  Rated Power Supply  AC100V, 50/60Hz  Freezing prevention  Combined drainage system with heater  Washing water volume (L)  Large 3.8, Small 3.3, Eco small 3.0  Act on Promoting Green Procurement  Conformity  Deodorization  O2 deodorization 
    Discontinued
  32. Washlet integrated toilet GG1
    TOTO Washlet integrated toilet GG1
    Tank Capacity (L)  About 0.64  Rated Power Consumption (W)  324  Rated Power Supply  AC100V, 50/60Hz  Freezing prevention  General land (flowable method)  Washing water volume (L)  Large 4.8, small 3.6, eco small 3.4  Act on Promoting Green Procurement  Conformity  flowing water volume  45L/h  Deodorization  O2 deodorization 
    Discontinued
  33. Washlet-integrated toilet bowl NEOREST RH1
    TOTO Washlet-integrated toilet bowl NEOREST RH1
    Rated Power Consumption (W)  1281  Draining Method  floor  Heater Capacity (W)  40  Rated Power Supply  AC100V, 50/60Hz  Remote controller  Stick remote control  Freezing prevention  General land (flowable method)  Washing water volume (L)  Large 3.8, Small 3.3, Eco small 3.0  Act on Promoting Green Procurement  Conformity  Deodorization  O2 deodorization 
    Discontinued
  34. Washlet-integrated toilet bowl NEOREST DH1 For cold regions
    TOTO Washlet-integrated toilet bowl NEOREST DH1 For cold regions
    Rated Power Consumption (W)  1309  Safety Device  Thermal fuse  Draining Method  floor  Water Supply  Built-in tank storage type, floor  Heater Capacity (W)  40  Rated Power Supply  AC100V, 50/60Hz  Remote controller  Stick remote control  Freezing prevention  Combined drainage system with heater  Washing water volume (L)  Large 3.8, Small 3.3, Eco small 3.0  Act on Promoting Green Procurement  Conformity  Deodorization  O2 deodorization 
    Discontinued
  35. Washlet-integrated toilet GG3 (general wall / flow type combined wall drainage remodel type)
    TOTO Washlet-integrated toilet GG3 (general wall / flow type combined wall drainage remodel type)
    Operating Temperature Range (℃)  0~40  Power Supply  (Remote control) 2 AA alkaline batteries  Tank Capacity (L)  [Cleaning device] 0.78  Rated Power Consumption (W)  413  Sensor  (Sitting) Micro switch (Load type)  Rated Power Supply  AV100V、50/60Hz  Water supply temperature (℃)  0~35  flowing water volume  42L/h 
    Discontinued
  36. Washlet-integrated toilet GG2
    TOTO Washlet-integrated toilet GG2
    Operating Temperature Range (℃)  0~40  Power Supply  (Remote control) 2 AA alkaline batteries  Tank Capacity (L)  [Cleaning device] 0.78  Rated Power Consumption (W)  413  Sensor  (Sitting) Micro switch (Load type)  Rated Power Supply  AV100V、50/60Hz  Water supply temperature (℃)  0~35  flowing water volume  42L/h 
    Discontinued
  37. NEOREST D2 Toilet with water heater and drainage system Floor drainage type Remodeling (drain core 255-540mm) (stick remote control) For cold regions
    TOTO NEOREST D2 Toilet with water heater and drainage system Floor drainage type Remodeling (drain core 255-540mm) (stick remote control) For cold regions
    Size  Elon Gate  Operating Temperature Range (℃)  0~40  Rated Power Consumption (W)  1321  Hot Air Temperature (℃)  40~60  Draining Method  floor  Water Supply  Water supply direct connection type  Type  D2  Rated Power Supply  AC100V 50/60Hz  Remote controller  Stick remote control / TCA245  Supply water temperature (℃)  About 30-40  Water supply  Floor / exposure  Washing water volume (L)  Large 6, Small 5, Men's Small 4.5  Water supply temperature (℃)  0~35  Cleaning method  Tornado cleaning 
    Discontinued
  38. NEOREST AH1 General land / flow method combined Wall drain type (drain core 120mm) (stick remote control)
    TOTO NEOREST AH1 General land / flow method combined Wall drain type (drain core 120mm) (stick remote control)
    Size  Elon Gate  Operating Temperature Range (℃)  0~40  Rated Power Consumption (W)  1281  Hot Air Temperature (℃)  35~60  Draining Method  wall  Type  AH1  Rated Power Supply  AC100V 50/60Hz  Remote controller  Stick remote control / TCA242  Supply water temperature (℃)  About 30-40  Water supply  Wall / floor common / hidden  Water supply temperature (℃)  0~35  Cleaning method  Tornado cleaning 
    Discontinued
  39. NEOREST RH0 Heater toilet combined with drainage system Floor drainage type Remodeling (drain core 305-540mm) (stick remote control) For cold regions
    TOTO NEOREST RH0 Heater toilet combined with drainage system Floor drainage type Remodeling (drain core 305-540mm) (stick remote control) For cold regions
    Size  Elon Gate  Operating Temperature Range (℃)  0~40  Rated Power Consumption (W)  1321  Hot Air Temperature (℃)  35~60  Draining Method  floor  Type  RH0  Rated Power Supply  AC100V 50/60Hz  Remote controller  Stick remote control / TCA243  Supply water temperature (℃)  About 30-40  Water supply  Floor / exposure  Water supply temperature (℃)  0~35  Cleaning method  Tornado cleaning 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 198

Set Ascending Direction