Toilet Tanks
Other Related Pages
- KAKUDAI MFG Low tankIt can be used for both low tank set for simple toilet, left water supply and right water supply. toilet * Please check the drawings on the Monotaro site.
- TOTO Condensation-proof low tank (includes internal brackets)* Toilet bowl and toilet seat are sold separately.from S$489.90Min. 19 days
- TOTO Condensed low tank with dew-proof hand wash (includes internal hardware)* This item is for tanks only.
- TOTO Self-closing wall thermostat mixed faucet (air-in)How to Operate (How to drain water) Push the handle Color (Water stop handle) Metal Installation Location Bathroom Region to Use General Length (mm) Spout: 26 Mounting With wall Handle Type button Type thermostatfrom S$1,199.00Min. 2 days
- TOTO Thermostatic mixing faucet with stand (embedded, hand shower)Specification Embedded, hand showerfrom S$1,499.00Min. 6 days
- KAKUDAI MFG Low tank (with hand wash)With angle type water stopcock and water supply hose (850 mm)Washing water volume (L) Large: 6, Small: 4from S$589.90Min. 5 days
- TOTO Pure Rest EX Tight TankType No hand washing Specification Sephonetect, dew tank, antibacterial Included Accessories Water stopcockfrom S$849.90Min. 20 days
- TOTO Pure Rest EX Tight Tank For Cold RegionsSpecification Dew tank, antibacterial Included Accessories Water stopcockfrom S$849.90Min. 20 days
- KAKUDAI MFG High tank* Please do not use anything other than 662-312 multi-ball tap and 478-650-32W siphon.Material PE Capacity (L) 14from S$229.90Min. 4 days
- TOTO Pure Rest EX Tight tank with hand wash for cold regionsSpecification Dew tank, hand-washing, antibacterial Included Accessories Water stopcockfrom S$969.90Min. 20 days
- TOTO Single mixed faucet with stand (Eco single, rubber plug)Color metal Length (mm) Spout: 120from S$499.90Min. 5 days
- TOTO Pure rest EXSpecification Cefiontect, dew tank, antibacterial Type There is hand washing Included Accessories Water stopcockfrom S$969.90Min. 20 days
- KAKUDAI MFG Low tankWith angle type water stopcock and water supply hose (850 mm)Washing water volume (L) Large: 6, Small: 4from S$589.90Min. 5 days
- TOTO Thermo shower mixing faucet for bathroomHow to Operate (How to drain water) Push the handle Color (Water stop handle) Metal Installation Location Bathroom Region to Use Cold region Handle Type Lever with hole Material Shower head: Air-in, Shower hose: Resin Length (mm) Spout: 170 Mounting With wall Type thermostatDiscontinued
- TOTO Public compact tank No hand washing, no lid fixingIncluded Accessories Water stopcock Draining Method floor Specification No hand washing, no lid fixingDiscontinued
- TOTO Single mixer tap with stand (Eco-single, with hot water branch)Mounting With stand Remark Eco single Color (Water stop handle) Metal Region to Use General Number of Mounting Holes (Faucet) 1 Installation Location kitchen Type Single lever Length (mm) Spout: 237 Type of Piping Water supply: Flexi hoseDiscontinued
- TOTO Single mixed faucet with stand (Eco single, rubber plug)Number of Mounting Holes (Faucet) 2 Color (Water stop handle) Metal Remark Eco single Region to Use General Dimension (mm) Hot and cold water: 102 Handle Type Lever with hole Type Single lever Length (mm) Spout: 120 Installation Location Toilet, hand-washing Type of Piping Water supply: copper tube Mounting With standDiscontinued
- TOTO Public compact tank No hand-washing and lid fixingSpecification No hand-washing and lid fixing Included Accessories Water stopcock Draining Method floorDiscontinued
- TOTO Single mixed faucet with stand (Eco single, water discharge switching)Mounting With stand Type Single lever Color (Water stop handle) Metal Type of Piping Water supply: Flexi hose Number of Mounting Holes (Faucet) 1 Length (mm) Spout: 209 Region to Use General Installation Location kitchenDiscontinued
- TOTO Toilet faucet Single mixer tap (1 hole with stand)Mounting With stand Remark Eco single Length (mm) Spout: 120 Type Single lever Type of Piping Water supply: Flexi hose Handle Type Lever with hole Region to Use General Color (Water stop handle) Metal Number of Mounting Holes (Faucet) 1 Installation Location Toilet, hand-washingDiscontinued
- TOTO Dew-proof tightly-coupled low tank (includes internal hardware) Tank lid fixed typeWashing water volume (L) 4.8 Type Remodel supportDiscontinued
- TOTO Single mixed faucet with stand (Eco single, hand shower)For general housing * Cannot be used in areas where freezing is expected. * For comfortable use, we recommend a pressure of about 0.2Mpa.Operating Ambient Temperature (℃) 1~40 Highest Temperature (℃) (Hot water supply) 85Discontinued
- TOTO Public compact tank with hand-washingIncluded Accessories Water stopcock Draining Method floor Specification With hand-washingDiscontinued