Automatic Flush Valves
- Minamisawa Flashman (automatic washer for urinals)It automatically controls the appropriate amount of water according to usage conditions, frequency, and unused time. Keep your toilet clean while reducing water waste. The structure emphasizes ease of installation, so the installation time can be greatly reduced. Operates for a long time with eas... Read MoreSuitable Battery 2 AA alkaline batteries Dimensions (Outer Dia. x Height) (mm) 74×135 Operating Temperature Range (℃) Ambient / 1-50, Water temperature / 1-40 Included Accessories Cap nut Sensing Method Infrared reflection method Type Retrofit type
- Minamisawa Lia opening / closing tool for TEA95 / 96When removing the TEA95 / 96 series piston valve, the lid has become harder over time, so it is recommended to use the lid opening / closing tool (TWKK) sold separately.Type Lid opening / closing tool
- Minamisawa Flashman Recovery 2 / TEA95 / 96 for refurbishmentSince "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$849.90Min. 2 days
- Minamisawa Flashman (automatic washer for urinals)Ideal for renewal of the entire existing valve as well as new installation and refurbishment. You can switch the cleaning mode according to the conventional urinal, the new type, and the water-saving urinal, and you can choose the design that matches various toilet spaces from abundant color vari... Read MoreSuitable Battery 2 AA alkaline batteries Mass (g) 550 Dimensions (Outer Dia. x Height) (mm) 74×150 Operating Temperature Range (℃) Ambient / 1-50, Water temperature / 1-40 Sensing Method Infrared reflection method Type New and refurbished types
- Minamisawa Flashman non-touch for wall faucetIt eliminates the need to operate the manual faucet of the toilet bowl for sewage distribution in hospitals and long-term care facilities, and can prevent contact infection. Since you just hold your hand over the sensor window, water can flow without contact, and since it is battery-powered and d... Read MoreSuitable Battery 2 AA alkaline batteries Operating Temperature Range (℃) Around: 1-50, water temperature: 1-40 Sensing Method Infrared reflection method Type Retrofit Setting items Set by switchfrom S$499.90Min. 2 days
- Minamisawa Flashman Recovery 2 / TEA95L / 96L for refurbishmentSince "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$849.90Min. 2 days
- SANEI Urinal wash faucetFaucet for cleaning urinalsLength (mm) (Straight pipe) 90 Material bronze Nominal Diameter 13from S$44.99Min. 3 days
- Minamisawa Flashman non-touch for dirty logisticsIt eliminates the need to operate the lever when cleaning the toilet bowl for sewage distribution in hospitals and long-term care facilities, and can prevent contact infection. Since you just hold your hand over the sensor window, water can flow without contact, and since it is battery-powered an... Read MoreSuitable Battery 2 AA alkaline batteries Warranty Period 3 years Operating Temperature Range (℃) Around: 1-50, water temperature: 1-40 Sensing Method Infrared reflection method Type Retrofit Setting items Set by switch Compatible Manufacturer TOTO Color Whitefrom S$679.90Min. 5 days
- Minamisawa Replacement faucet for TEA95 / 96A replacement faucet when the faucet has deteriorated over time. * Use the existing tops and springs inside the faucet.Type Replacement stopcockfrom S$76.99Min. 2 days
- Minamisawa Flashman recovery 1 AC100V typeFlashman (Recovery 1) is a simple refurbishment method that makes use of existing equipment to restore discontinued wall-embedded urinals at low cost and in a short period of time. * Please prepare a cleaning pipe that matches the site dimensions. * The included water seal and panel shape vary de... Read MoreWarranty Period 3 years Mass (g) 540 Outer Dia. x Height H (Φmm x mm) 74 x 135 (cylindrical) Power Supply AC100V(50/60Hz) Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$879.90Min. 5 days
- Minamisawa Flashman Recovery 1 Battery typeFlashman (Recovery 1) is a simple refurbishment method that makes use of existing equipment to restore discontinued wall-embedded urinals at low cost and in a short period of time. * Please prepare a cleaning pipe that matches the site dimensions. * The included water seal and panel shape vary de... Read MoreSuitable Battery 2 AA alkaline batteries Warranty Period 3 years Mass (g) 540 Outer Dia. x Height H (Φmm x mm) 74 x 135 (cylindrical) Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$759.90Min. 5 days
- Minamisawa Flashman FD seriesEasily turn a toilet bowl without a lid into an automatic faucet. Reduces the chance of infection by reducing contact during cleaning.Suitable Battery 2 AA alkaline batteries Warranty Period 3 years Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$669.90Min. 5 days
- Minamisawa Flashman Recovery 2 / TEA95P / 96P for renovationSince "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read MoreWarranty Period 1 year Power Supply AC100V(50/60Hz) Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$879.90Min. 5 days
- Minamisawa Lid opening / closing tool long type (for TEA95 / 95L / 96 / 96L)* A long type with a handle length of 50 mm longer than TWKK. * Please use when the inside of the embedding is deeper than usual.Type Long lid opening / closing toolfrom S$139.90Min. 5 days
- Minamisawa Flashman Recovery 2 / TEA99L / 100L for renovationSince "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$849.90Min. 5 days
- TOTO Automatic flush valve for urinal (exposed type, AC100V) Former: TEA98RFor public and urineWater used Tap water Operating Ambient Temperature (℃) 1~40 Power Input (V) AC100(50/60Hz)from S$1,199.00Min. 5 days
- KAKUDAI MFG Sensor piss flashThe appropriate amount of water is automatically controlled according to the usage status, frequency, and unused period. The cleaning method (stagnation cleaning, spreader cleaning) can be switched. Since the urine helise with an eccentricity of 30 mm is included, it is possible to handle the wat... Read MoreType New typefrom S$779.90Min. 4 days
- Minamisawa Flashman lambdaThe flashman [Lambda], a retrofit sensor for toilets with a lid, reduces the burden of lever operation and automatically cleans the toilet without touching the lever.Type Retrofit Compatible Manufacturer TOTO Operating Temperature Range (℃) Water temperature: 1-40from S$1,099.00Min. 5 days
- Minamisawa Stop cock replacement plug (for TEA95 / 95L / 96 / 96L)A replacement plug when the water stopcock has deteriorated over time. Since there is no water stop valve function, use the water stop valve of the dedicated valve after replacement.Type Stop cock replacement plugfrom S$46.99Min. 5 days
- KAKUDAI MFG Sensor piss flashSince the structure emphasizes ease of installation, the construction time can be greatly reduced. The appropriate amount of water is automatically controlled according to the usage status, frequency, and unused period. With cap nut for push button part * 741-101-L1 is also compatible with 7410 a... Read MoreType Retrofit typefrom S$569.90Min. 4 days
- GAONA This duck + retrofit urinal sensor + for TOTO + (for TG60N type + battery type + energy saving + water saving)It can be used for the TG60N type flush valve with the TOTO engraving. Simply remove the piston valve of the flush valve you are using and attach the product body to change from a push button type to a sensor-sensitive toilet. Battery specifications (2 AA alkaline batteries) that do not require e... Read MoreIncluded Accessories 2 AA alkaline batteries, cap nut Material ABS resin Specification For TG60N typefrom S$589.90Min. 6 days
- Minamisawa Push button kitIt is used when changing an existing lever to a button type.from S$46.99Min. 5 days
- Minamisawa Flashman FM6TF seriesChoose comfort. Select a function. Choose a design. Ideal for renewal of the entire existing valve as well as new installation and refurbishment. You can switch the cleaning mode according to the conventional urinal, the new type, and the water-saving urinal, and you can choose the design that ma... Read MoreSuitable Battery 2 AA alkaline batteries Warranty Period 3 years Mass (g) 540 Outer Dia. x Height H (Φmm x mm) 74 x 135 (cylindrical) Act on Promoting Green Procurement Conformity Sensing Method Infrared reflection method Type Retrofit Color Silverfrom S$679.90Min. 5 days
- Minamisawa Flashman Recovery 2 / TEA99 / 100 for refurbishmentSince "Flashman Recovery 2" installs the sensor directly inside the embedding by a unique refurbishment method, it can be installed in "sites with short cleaning pipes" and "lining unit type urinals without cleaning pipes". It was. * Do not splash water directly on t... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$849.90Min. 5 days
- KAKUDAI MFG Urinal wash faucet (with anti-freezing)Material Bronze, brass Color Silver Length (mm) Straight pipe: 90from S$87.99Min. 6 days
- Minamisawa Agent / INAX AWU802 / 505 for renovationMinamisawa's newly developed sensor-integrated urinal-compatible retrofit sensor "Representative" can utilize the existing urinal as it is and can be retrofitted by simply replacing some parts, so the burden of construction work is reduced. The cost can be significantly reduced and ... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer lNAXfrom S$899.90Min. 5 days
- Minamisawa Agent / TOTO US301C / 401C for renovationMinamisawa's newly developed sensor-integrated urinal-compatible retrofit sensor "Representative" can utilize the existing urinal as it is and can be retrofitted by simply replacing some parts, so the burden of construction work is reduced. The cost can be significantly reduced and ... Read MoreWarranty Period 1 year Sensing Method Infrared reflection method Type Retrofit Color Silver Compatible Manufacturer TOTOfrom S$879.90Min. 5 days
- Minamisawa Anti-reflection sheet for handrail barIf there is a handrail bar in front of the sensor body, the sensor may react to the bar and malfunction such as water not flowing. A non-reflective sheet is attached to the handrail bar to prevent malfunction.Type Anti-reflection sheet for handrail barfrom S$7.69Min. 6 days
- GAONA This duck + retrofit urinal sensor + for TOTO + (for T60 type + battery type + energy saving + water saving)It can be used for the T60 type flush valve with the TOTO engraving. Simply remove the piston valve of the flush valve you are using and attach the product body to change from a push button type to a sensor-sensitive toilet. Battery specifications (2 AA alkaline batteries) that do not require ele... Read MoreIncluded Accessories 2 AA alkaline batteries, cap nut Material ABS resin Specification For T60 typefrom S$589.90Min. 5 days
- GAONA This duck + retrofit urinal sensor + for INAX + (UF-2 type + UF-3 type + UF-4 type + battery type + energy saving + water saving)It can be used for UF-2, UF-3, and UF-4 flush valves with the LIXIL (INAX) engraving. Simply remove the piston valve of the flush valve you are using and attach the product body to change from a push button type to a sensor-sensitive toilet. Battery specifications (2 AA alkaline batteries) that d... Read MoreMaterial ABS resin Included Accessories Battery, cap nut Specification For UF-2 type, UF-3 type, UF-4 typefrom S$589.90Min. 5 days
- Minamisawa 2-pin lid opening / closing tool (for TEA95 / 95L / 96 / 96L)It is used when the groove of the existing lid is licked and cannot be opened with a normal special tool. Drill a hole in the existing lid, and insert a special tool with a pin into the hole to pry it open.Type 2-pin lid opening / closing toolDiscontinued
- Minamisawa Flashman non-touch for dirty logisticsIt eliminates the need to operate the lever when cleaning the toilet bowl for sewage distribution in hospitals and long-term care facilities, and can prevent contact infection. Since you just hold your hand over the sensor window, water can flow without contact, and since it is battery-powered an... Read MoreCompatible Manufacturer TOTODiscontinued
- Minamisawa Flashman (automatic washer for urinals)We narrowed down the required functions and pursued price benefits. Push-button toilets in the backyards of private homes and offices can be easily converted into sensors to save water and electricity. * Anti-freezing function is not included. Please select FM6 series for use in cold regions. * C... Read MoreSuitable Battery 2 AA alkaline batteries Dimensions (Outer Dia. x Height) (mm) 74×140 Operating Temperature Range (℃) Ambient / 1-50, Water temperature / 1-40 Sensing Method Infrared reflection method Type Retrofit type Color SilverDiscontinued
- Minamisawa Flashman (automatic washer for urinals)It corresponds to the spreader cleaning method with excellent detergency and water saving. It can be retrofitted to the T600 type flush valve including cold region specifications.Suitable for (Flash valve) T600 Mass (g) 300 Suitable Battery 4 AA alkaline batteries Dimensions, Width W x Height H x Depth D (mm) 64×142×64 Operating Temperature Range (℃) Ambient / 1-50, Water temperature / 1-40 Sensing Method Infrared reflection method Type Retrofit type Color Silver Compatible Manufacturer TOTODiscontinued