All Category

Interior Materials

Interior materials are materials used to enhance design, such as carpets, doors, kitchen panels, and bran. Some of the functions are enhanced by using sound-absorbing and sound-proofing materials on the walls that come in contact with the outside, and by taking measures against condensation by using waterproof sheets. In addition, materials that finish in detail, such as eaves members, sill members, and edge tape, are also a type of interior material. The strong adhesive type edge tape is easy to handle because it is peeled off and applied, and it is also used for DIY.
View : Grid List
Filter

Items 1 - 40 of 3263

Set Ascending Direction
  1. Tile carpet
    MonotaRO Tile carpet
    For offices, aisles, lobbies, halls, etc. *Please do not use it for anything other than its intended purpose. *Local loads from furniture legs, protrusions, and heavy objects may cause dents. *There is a risk of discoloration due to direct sunlight. *Please do not use in places with high humidity... Read More
    Antistatic (KV)  1 or less  Pile density  1/10G  Material (Pile)  100% polypropylene  Size (cm)  50×50  Pile Length (mm)  About 3  Thickness (mm)  About 6  Material (Back)  PVC 
    Rating:
    91%
    from S$39.99
    Min. 2 days
  2. Sound Absorbing / Soundproofing Panel White Cuon
    Tokyo Bouon Sound Absorbing / Soundproofing Panel White Cuon
    No adhesive is used, so you don't have to worry about sick building syndrome. Manufactured from recycled polyester, which is also used in beverage bottles. It is a very safe material. There is no tingling sensation during work, it is gentle to the touch, and it can be used as it is indoors. S... Read More
    Surface density (kg / m 3 30  Thickness (mm)  50 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  3. Suber's wooden staircase
    GIKEN (Kawaguchi Giken) Suber's wooden staircase
    Three cushions that are non-slip and soft on the entire surface. Two luminous faint lines that temporarily illuminate when the lights are off or there is a power outage. A corner cushion that softens the hit. Passed 300,000 pressurization tests. For wooden indoor stairs * Do not use on stairs wit... Read More
    Rating:
    93%
    from S$6.99
    Min. 2 days
  4. Non-Slip Indoor Stair Treads
    Naka Non-Slip Indoor Stair Treads
    The corners and road surface have a hollow cushion structure, so it feels soft to the touch. With two phosphorescent lines, you can use it with confidence even in the event of a power outage. A strong double-sided tape is attached to the back side, so installation is as easy as sticking it on the... Read More
    Overall Length (mm)  670 
    Rating:
    88%
    from S$67.99
    Min. 2 days
  5. White subs
    GIKEN (Kawaguchi Giken) White subs
    Three soft cushions make it hard to slip. It is safe because it has two luminescent lines and shines in the event of a power outage. Used to prevent slipping of wooden stairs in a house.
    Height (mm)  19.1  Thickness (mm)  4.1  Length (mm)  About 39.5  Material  Vinyl chloride resin, acrylic adhesive  Color  White 
    Rating:
    97%
    from S$7.59
    Min. 2 days
  6. Absorbing coarse wool felt
    WAKI Absorbing coarse wool felt
    Reduces noise and noise generation! More effect can be obtained by combining sound insulation and sound absorption that can be cut with a scissors cutter. Ideal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials. * Do not use for any other... Read More
    Dimension (mm)  About 8t × 910 × 910  Specification  Roll winding type  Material  felt 
    Rating:
    92%
    from S$32.99
    Min. 2 days
  7. Aluminum Carpet Edges
    HILOGIK Aluminum Carpet Edges
    Carpet / carpet holder
    Length (mm)  1800 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  8. Interlocking Mats
    IRIS OHYAMA Interlocking Mats
    With an extra-thickness of 18 mm, which is ideal for shock absorption, soundproofing, and floor heat retention, it is also ideal for children's crawling and elderly people's fall countermeasures. It is easy to remove and can be washed with water even if it gets dirty. A reversible type th... Read More
    Material  Polyethylene 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  9. Carpet tile NT350S (case sale)
    Sangetsu Carpet tile NT350S (case sale)
    * Before construction, let it acclimatize to the room temperature of the site before construction. If there is a temperature difference between the room temperature and the flooring material, joint gaps and push-ups may occur immediately after construction or at a later date. * If you order more ... Read More
    Material (Pile)  Original polypropylene 100%  Dimensions (cm)  50×50  Adhesive  Benridine GT (adhesive reinforcement)  Pile Length (mm)  3.5 loop  Thickness (mm)  6.2  Type  Back surface glue processing  Pile density  1/10G×10.5ST  Material (Backing)  PVC + glass nonwoven fabric  Flameproof Performance Test Number  EO 060039 
    Rating:
    100%
    from S$169.90
    Min. 4 days
  10. Non-Slip Brown
    Hikari Mold Non-Slip Brown
    It can be used to prevent slipping of stairs and prevent falls.
    Color  Brown  Width (mm)  36  Thickness (mm)  Specification  With adhesive  Height (mm)  10.5  Material  Hard PVC + soft PVC 
    Rating:
    73%
    from S$8.39
    Min. 2 days
  11. Floor Tile Royal Wood (150 × 900mm)
    TOLI Floor Tile Royal Wood (150 × 900mm)
    * Only PWT309 has no chamfer. * Before construction, let it acclimatize to the room temperature of the site before construction. If there is a temperature difference between the room temperature and the flooring material, joint gaps and push-ups may occur immediately after construction or at a la... Read More
    Rating:
    94%
    from S$119.90
    Min. 6 days
  12. Carpet tile NT350L
    Sangetsu Carpet tile NT350L
    Has excellent weather resistance and chemical resistance. It has the property of not easily fading even against sunlight and chlorine bleach. It has excellent antistatic properties. Since conductive yarn is mixed in the pile, the antistatic property of 1KV or less is continuously maintained. Suit... Read More
    Material (Pile)  Original polypropylene 100%  Size (cm)  50×50  Function  Flame prevention, antistatic  Antistatic (KV)  1 or less  Pile Length (mm)  3.5 loop (total thickness 6.2)  Material (Gasket)  PVC glass nonwoven fabric  Flameproof Performance Test Number  EO 060039  Type  line  Pile density  1/10G×10.5ST 
    Rating:
    90%
    from S$7.89
    Min. 2 days
  13. Vinyl chloride slip
    HILOGIK Vinyl chloride slip
    Stairs non-slip metal fittings For indoor use
    Overall Length (mm)  2000  Material  PVC 
    Rating:
    97%
    from S$129.90
    Min. 2 days
  14. Floor lick
    HILOGIK Floor lick
    Prevents drafts and dust between doors and floors
    Overall Length (mm)  1000 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  15. Aluminum non-slip
    HILOGIK Aluminum non-slip
    Stairs non-slip metal fittings
    Overall Length (mm)  2000  Material  Aluminum 
    Rating:
    88%
    from S$119.90
    Min. 2 days
  16. Mosaic tile seal
    Dream Sticker Mosaic tile seal
    "Tile sticker" that makes the kitchen, washroom, and water area nice by simply sticking it on the wall A mosaic tile-like sticker with a three-dimensional finish on an aluminum sheet. It reproduces the atmosphere of transparent and smooth glass tiles. As it is a seal type, it can be eas... Read More
    Thickness (mm) 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  17. Cushion Floor
    Sangetsu Cushion Floor
    Since the surface is vinyl, it has excellent water resistance, is resistant to oil stains, is easy to maintain, and is not slippery due to the unevenness of the surface, so it is suitable for water around toilets, kitchens, etc. It is a flooring material that is easy to install and is ideal for r... Read More
    Thickness (mm)  1.8  Width (mm)  1820  Specification  Antibacterial finish  Material  Made of vinyl chloride resin  Type  Plain & Pattern 
    Rating:
    85%
    from S$289.90
    Min. 4 days
  18. Large hole repair paper for bran
    Asahipen Large hole repair paper for bran
    For bran underlay. It is used for adjusting the base and repairing large tears. Type to paste with glue
    Length (cm)  180  Width (cm)  94  RoHS directive (corresponding to 10 substances)  Correspondence  Reference Capacity  For two bran 
    from S$11.99
    Min. 2 days
  19. White suber for wooden interior staircase
    GIKEN (Kawaguchi Giken) White suber for wooden interior staircase
    White Svellars who can clearly see the steps even on a dark staircase. Newly released at the request of customers who have difficulty in distinguishing colors and poor eyesight. Of course when it's bright! Even if it's lightly dark, the white color makes the steps clear!
    Length (cm)  67  Color  White 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  20. Carpet tile NT350S
    Sangetsu Carpet tile NT350S
    Carpet tile with adhesive on the back. Speedy construction is possible, and there is no need to dispose of empty adhesive cans. * Before construction, let it acclimatize to the room temperature of the site before construction. If there is a temperature difference between the room temperature and ... Read More
    Pile density  1/10G×10.5ST  Pile Length (mm)  3.5 loop  Dimensions (cm)  50×50  Thickness (mm)  6.2  Type  Back surface glue processing  Adhesive  Benridine GT (adhesive reinforcement)  Flameproof Performance Test Number  EO 060039  Material (Pile)  Original polypropylene 100%  Material (Backing)  PVC + glass nonwoven fabric 
    Rating:
    100%
    from S$17.99
    Min. 4 days
  21. Mini Sonex (Sound absorbing material)
    Tokyo Bouon Mini Sonex (Sound absorbing material)
    The surface area has been processed to be about 2.5 times that of a flat surface, and the unevenness has dramatically improved the sound absorption coefficient. A lightweight and easy-to-use sound absorbing material. Efficiently absorbs the reflection of mid-range and high-range sounds in the roo... Read More
    Rating:
    60%
    from S$56.99
    Min. 2 days
  22. Sound-Absorbing Coarse Wool Felt
    WAKI Sound-Absorbing Coarse Wool Felt
    Reduces noise and noise generation! Thick, cut with scissors and cutter Ideal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials. * Do not use for any other purpose, such as electrical insulation or sticking to the skin. * Do not use on va... Read More
    Dimension (mm)  About 8t × 400 × 450  Specification  Flat type  Material  felt 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  23. Mosaic tile seal
    Dream Sticker Mosaic tile seal
    "Tile sticker" that makes the kitchen, washroom, and water area nice by simply sticking it on the wall A mosaic tile-like sticker with a three-dimensional finish on an aluminum sheet. It reproduces the atmosphere of transparent and smooth glass tiles. As it is a seal type, it can be eas... Read More
    Thickness (mm)  Color  snow 
    from S$15.99
    Min. 2 days
  24. Mosaic tile T-Collet flower
    Tamagawa Yougyou Mosaic tile T-Collet flower
    Small and pop tiles in a variety of colors and shapes. Feel free to combine shapes and colors to express yourself. It can also be used as an art mosaic. Antifouling, antibacterial, heat resistant, cold resistant (low water absorption), resistant to scratches. It is also compatible as a building m... Read More
    Size (mm)  About 14 × 14 × 4  Material  Pottery 
    from S$5.69
    Min. 2 days
  25. Sound absorption panel
    TRUSCO Sound absorption panel
    Frequency (Hz)  (Valid) 250-4000  Main Unit Dimensions, Height H x Width W x Thickness (mm)  450×450×20  Mass (g)  800 
    Rating:
    20%
    from S$159.90
    Min. 2 days
  26. Glass mosaic tile
    MIKI Glass mosaic tile
    Various ways to use! Depending on your ideas, you can enjoy various designs and colors in combination with color joint materials such as photo frames, coasters, and pans. Why don't you make your own original work? You can also use it as a DIY or wall / floor accent.
    Material  Glass 
    from S$6.59
    Min. 4 days
  27. Glass mosaic tile MIX
    MIKI Glass mosaic tile MIX
    Various ways to use! Depending on your ideas, you can enjoy various designs and colors in combination with color joint materials such as photo frames, coasters, and pans. Why don't you make your own original work? You can also use it as a DIY or wall / floor accent.
    Material  Glass 
    from S$6.59
    Min. 4 days
  28. Stainless non-slip
    HILOGIK Stainless non-slip
    Stairs non-slip metal fittings
    Overall Length (mm)  2000  Material  Stainless steel + PVC 
    Rating:
    100%
    from S$359.90
    Min. 6 days
  29. Otokui 5
    RIX Otokui 5
    Until now, there has been no material that has high transmission loss (sound insulation) performance, sound absorption performance, and soundproofing performance, but "Otokui 5" is an epoch-making material that has both performance and heat insulation. It is a material! Surprising sound... Read More
    Thermal Conductivity (W/mk)  0.0526 (actual value)  Thermal resistance (m 2 K / W)  0.2391 (calculated value) / 2 sheets 
    from S$199.90
    Min. 11 days
  30. Little shoji paper
    Lintec Commerce Little shoji paper
    A little size shoji paper that can easily repair torn shoji paper Pet mischief ... A little shoji paper with a width of 94 cm that is easy to stick when only the bottom of the shoji is torn You can easily repair a small amount of shoji paper that does not need to be replaced. * Be careful not to ... Read More
    Length (cm)  28  Horizontal (cm)  94 
    from S$6.49
    Min. 9 days
  31. Suber's Long
    YAYOI CHEMICAL INDUSTRY Suber's Long
    With 3 soft cushions, it is not slippery and should be used to prevent slipping on stairs. It has two phosphorescent lines and is safe to shine in the event of a power outage. * With adhesive tape on the back
    Overall Length (mm)  1820  Material  Vinyl chloride 
    from S$289.90
    Min. 5 days
  32. Transparent Stair slip
    SOGO Transparent Stair slip
    It's transparent so it doesn't stand out. * Please use it to prevent slipping on stairs.
    Width (mm)  40  Overall Length (mm)  670  Color  Clear  Material  Olefin elastomer 
    Rating:
    100%
    from S$5.39
    Min. 3 days
  33. Floor tile  Thassos
    Sangetsu Floor tile Thassos
    Popular stone tiles that make you feel dignified beauty
    Total thickness (mm)  2.5  Dimension (mm)  457.2×457.2  Thickness (mm)  Clear layer: 0.3  Pattern  Stone 
    from S$8.59
    Min. 5 days
  34. Whole Covering Wallpaper
    Sangetsu Whole Covering Wallpaper
    77-801: The glittering pearls create a sense of luxury while being basic. 77-802: The glittering pearls create a sense of luxury while being basic. 77-803: A wallpaper that has the function of adsorbing allergens and suppressing their action. 77-804: Warm colored wallpaper in a room with a natura... Read More
    Fire protection type  2-3  Width (cm)  92  Formaldehyde grade  F☆☆☆☆  Standard  JIS standard, SV standard  Type  Quasi incombustible  Material  Vinyl chloride 
    from S$109.90
    Min. 4 days
  35. Floor tile  White Marble
    Sangetsu Floor tile White Marble
    Clean white marble pattern tiles
    Total thickness (mm)  Dimension (mm)  304.8×304.8  Thickness (mm)  Clear layer: 0.2 
    from S$3.69
    Min. 5 days
  36. First cross seal
    FIRST First cross seal
    Door wrapping member * Wrapped in a protective film to prevent sunburn.
    Material  Wood products (spruce) 
    from S$439.90
    Min. 4 days
  37. Suberazu Long
    YAYOI CHEMICAL INDUSTRY Suberazu Long
    With 3 soft cushions, it is not slippery and should be used to prevent slipping on stairs. It has two phosphorescent lines and is safe to shine in the event of a power outage.
    Specification  With adhesive tape on the back  Color  White  Overall Length (mm)  1820 
    from S$289.90
    Min. 5 days
  38. Floor tile  Round edge
    Sangetsu Floor tile Round edge
    Floor tiles with a unique texture like pottery
    Total thickness (mm)  Dimension (mm)  300×450  Pattern  Stone 
    from S$7.79
    Min. 5 days
  39. Laying Tile Loose Ray Tile LL Free 40NW-EX Cross
    TOLI Laying Tile Loose Ray Tile LL Free 40NW-EX Cross
    Highly designed vinyl floor tiles that do not require wax maintenance and can be widely used in offices, stores, and various facilities. * Do not perform wax maintenance as the Loose Ray Tile EX series repels wax liquid.
    Thickness (mm)  Length (mm)  500  Width (mm)  500  Act on Promoting Green Procurement  Conformity  Material  Free-standing vinyl yuka tile + FOA 
    from S$289.90
    Min. 5 days
  40. Svelers
    HIROSHIMA Svelers
    To prevent slipping on stairs !!
    from S$94.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 3263

Set Ascending Direction