Interior Doors
Interior doors include interior doors, wash-out doors, toilet doors, and closet doors. The set contents are usually the door body, hinges used for the door opening and closing shaft, and handle. The single doors used for interior doors, wash-out doors, and toilet doors are open right and left, and can be selected from various colors and wood grain. There are two types of closet doors: hinged doors, folding doors and sliding doors. Each set consists of a door body, a handle, and a frame set. The sliding door set used for the indoor door includes a set with a glass surface at the center of the door and a set with a full glass door, and the pouring of light colors the space.
- DAIKEN Hapia cloakroom storage folding door unit flat wood door four solid W3H8Set Contents Wood door, frame, handle frame Fixed frame / Square framefrom S$569.90Min. 10 days
- DAIKEN Hapia sliding door (single-draw) 01 type 162 empty lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of single sliding door frame material sold separately are available depending on the wall thickness. In general, detached houses are 154 mm, and ... Read MoreSet Contents Door, handle (empty lock)from S$539.90Min. 10 days
- DAIKEN Hapia single door 00 type 75-20 empty lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of separately sold frame materials are available depending on the wall thickness. In general, detached houses are 154 mm, and collective housing ... Read More
- DAIKEN Hapia single door 01 type 75-20 empty lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of separately sold frame materials are available depending on the wall thickness. In general, detached houses are 154 mm, and collective housing ... Read Morefrom S$489.90Min. 10 days
- DAIKEN Hapia toilet door 00 type 65-20 display lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of separately sold frame materials are available depending on the wall thickness. In general, detached houses are 154 mm, and collective housing ... Read Morefrom S$439.90Min. 10 days
- DAIKEN Hapia cloak storage folding door unit flat wood door four solid W6SH8Set Contents Wood door, frame, handle frame Fixed frame / Square frame
- DAIKEN Hapia cloak storage folding door unit flat wood door four solid W6SH7Set Contents Wood door, frame, handle frame Fixed frame / Square framefrom S$969.90Min. 10 days
- DAIKEN Hapia single door 06 type 75-20 empty lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of separately sold frame materials are available depending on the wall thickness. In general, detached houses are 154 mm, and collective housing ... Read Morefrom S$699.90Min. 10 days
- DAIKEN Hapia cloakroom storage folding door unit flat wood door four solid W3H7Set Contents Wood door, frame, handle frame Fixed frame / Square framefrom S$569.90Min. 10 days
- DAIKEN Hapia cloakroom storage folding door unit flat wood door four solid W4 half H8Set Contents Wood door, frame, handle frame Fixed frame / Square framefrom S$869.90Min. 10 days
- DAIKEN Hapia toilet door 01 type 65-20 display lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of separately sold frame materials are available depending on the wall thickness. In general, detached houses are 154 mm, and collective housing ... Read More
- DAIKEN Hapia Sliding Door (Draw) 01 Type 162 Blank Lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of separately sold sliding door frames are available depending on the wall thickness. In general, detached houses are 154 mm, and collective hous... Read MoreSet Contents Door, handle (empty lock)from S$999.00Min. 10 days
- Eidai Single sliding door set 2Z typeSet Contents Door body / frame set / threshold Grain sidefrom S$1,199.00Min. 11 days
- Eidai Single sliding door set 9M typeSet Contents Door body / frame set / threshold Grain Verticalfrom S$1,199.00Min. 11 days
- Eidai Toilet door set 1Z typeSet Contents Door body / lever handle / frame setfrom S$649.90Min. 11 days
- DAIKEN Hapia Basis Retraction Door Fixed Frame 113 TypeSet Contents frame Type Fixed frame 113mm type, 2000 high typefrom S$359.90Min. 8 days
- Eidai Single door set TS typeSet Contents Door body / lever handle / frame setfrom S$679.90Min. 11 days
- Eidai Single door set 1Z typeSet Contents Door body / lever handle / frame setfrom S$649.90Min. 11 days
- Eidai Single door set TK typeSet Contents Door body / lever handle / frame setfrom S$599.90Min. 11 days
- Eidai Single Door Set FF TypeSet Contents Door body / lever handle / frame setfrom S$489.90Min. 11 days
- Eidai Toilet door set FF typeSet Contents Door body / lever handle / frame setfrom S$489.90Min. 11 days
- Eidai Single door set 2Z typeSet Contents Door body / lever handle / frame setfrom S$889.90Min. 11 days
- Eidai Single door set YF typeSet Contents Door body / lever handle / frame setfrom S$489.90Min. 11 days
- Eidai Sliding door set YS typeSet Contents Door body / frame set / threshold Grain sidefrom S$1,599.00Min. 11 days
- Eidai Sliding door set TK typeSet Contents Door body / frame set / threshold Grain Verticalfrom S$1,299.00Min. 11 days
- DAIKEN Hapia single door pet door E8 type 75-20 empty lockSet Contents Door, handle (empty lock)from S$1,199.00Min. 10 days
- Eidai Single door set YS typeSet Contents Door body / lever handle / frame setfrom S$679.90Min. 11 days
- Woodone Frame side one-touch adjustment hinge Silva LRoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 18 days
- DAIKEN Hapia cloakroom storage folding door unit flat wood door four solid W4 half H7Set Contents Wood door, frame, handle frame Fixed frame / Square framefrom S$869.90Min. 10 days
- Eidai Toilet door set YF typeSet Contents Door body / lever handle / frame setfrom S$489.90Min. 11 days
- Eidai Single sliding door set 1Z typeSet Contents Door body / frame set / threshold Grain sidefrom S$869.90Min. 11 days
- Eidai Sliding door set 2Z typeSet Contents Door body / frame set / threshold Grain sidefrom S$1,999.00Min. 11 days
- Eidai Sliding door set 9M typeSet Contents Door body / frame set / threshold Grain Verticalfrom S$1,999.00Min. 11 days
- Eidai Single sliding door set FF typeSet Contents Door body / frame set / threshold Grain Verticalfrom S$689.90Min. 11 days
- DAIKEN Hapia Basis Retraction Door Fixed Frame 154 TypeSet Contents frame Type Fixed frame 154mm type, 2000 high typefrom S$389.90Min. 8 days
- DAIKEN Hapia single door 21 type 75-20 empty lock*The image and product number notation are for the door body only. Please select the frame material sold separately for actual construction. *Two types of separately sold frame materials are available depending on the wall thickness. In general, detached houses are 154 mm, and collective housing ... Read Morefrom S$779.90Min. 10 days
- Eidai Toilet door set TK typeSet Contents Door body / lever handle / frame setfrom S$649.90Min. 11 days
- Eidai Single sliding door set FF typeSet Contents Door body / frame set / threshold Grain Verticalfrom S$689.90Min. 11 days
Filter by categories