It is easy to peel off with a corrugated slit, and it can be cut to the required length with a scale. Work is smooth without sticking to gloves. Has excellent water vapor permeability, waterproofness, and antibacterial properties. Uses a hypoallergenic adhesive.
The uneven surface makes it hard to slip, and the Z structure with good drainage makes it easy to clean. It is a thin type and does not easily interfere with the opening and closing of the door. Wet area flameproof performance test passed product
Material PVC (vinyl chloride resin) Color Blue Dimensions, W (mm) x L (m) 900×6 As ONE Part Number 7-3281-01
The same base material as the inconspicuous 3M (TM) Micropore Skin Tone Surgical Tape is used for the adhesive part. Since it is a non-woven fabric, it has good breathability and does not get stuffy. As it is thin and soft, it easily fits into the unevenness around the eyes and seals tightly. Com... Read More
Material Nonwoven cloth / acrylic adhesive Pharmaceuticals and Medical Devices Act General medical equipment
A roll type that can be cut to the required length and used. The film has slits so it is easy to grasp and can be easily peeled off.
Secondary dressing for wounds, skin covering for pressure ulcer measures, waterproof cover for showering and bathing, etc.
* Since it is not sterilized, do not atta... Read More
The bandages stick together so they won't slip or loosen and don't require clip or tape. It is thin, light, and has a breathable and comfortable structure, so it is comfortable to wear.
It is easy to peel off with a corrugated slit, and since it has a scale, it can be cut to the required length. Work can be done smoothly because it does not stick to gloves. Has excellent water vapor permeability, waterproofness, and antibacterial properties.
A wound protection dressing with a highly breathable and stretchable tape and a pad that is highly absorbent and does not stick to the wound. Since the tape uses a hypoallergenic acrylic adhesive, it is gentle on the skin and can be easily applied to bends and joints.
Specification γ-ray sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment
Since the adhesive is applied in a mesh pattern, it has excellent breathability and water vapor permeability, and suppresses the occurrence of skin troubles during application. With a thin base material, it stretches well even with a weak force and follows the fine movements of the skin during ap... Read More
For waterproofing and antifouling when bathing and showering. For fixing gauze / wound dressing cover dressing / catheter puncture.
* 9534SP is 9534HP and 9536SP is 9536HP.
Specification γ-ray sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment
A roll type that can be cut to the required length and used. The film has slits so it is easy to grasp and can be easily peeled off.
Secondary dressing for wounds, skin covering for pressure ulcer measures, waterproof cover for showering and bathing, etc.
* Since it is not sterilized, do not atta... Read More
Kinesiology tape that is particular about elasticity, water repellency, and rash resistance. Since the cotton cloth is super water repellent, it is resistant to sweat and water, and can be showered or bathed.
A roll type that can be cut to the required length and used. The film has slits so it is easy to grasp and can be easily peeled off.
Secondary dressing for wounds, skin covering for pressure ulcer measures, waterproof cover for showering and bathing, etc.
* Since it is not sterilized, do not atta... Read More
The pattern-coated adhesive promotes the evaporation of water vapor. It can be used to cover and protect catheter punctures and wounds. The film has excellent water vapor and oxygen permeability and prevents the ingress of water and bacteria. You can observe the part through the film without peel... Read More
Specification γ-ray sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment
Easy to paste. It has a surface treatment that has low friction against the fabric. The surface is glossy and conspicuous, so it is hard to forget to peel it off. It is hard to tear and easy to peel off. It is a single-use size of 5m. It has excellent permeability of oxygen and water vapor, and p... Read More
It has little adhesive residue and has excellent adhesiveness and elasticity. The liner paper has graduations at 1 cm intervals in the vertical and horizontal directions, so it is easy to cut and peel off.
Tape Color White type of bandage Elastic bandage, adhesive bandage
It can be quickly replaced with a new blade for each patient, and there is no risk of cross-infection. The clipper body can be washed with running water. Supports a variety of clipping techniques.
Specification Movable head type body Material ABS resin Mass (g) 130 Power Input (V) AC100-240 ・ 50 / 60Hz (rechargeable) Model Number 9661L
The pattern-coated adhesive promotes the evaporation of water vapor. The film has excellent water vapor and oxygen permeability and prevents the ingress of water and bacteria. You can observe the part through the film without peeling it off. It can be used to coat and protect catheter punctures a... Read More
Included Accessories 1 record label Specification γ-ray sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment
Specification With liner paper Dimensions, W (mm) x L (m) 200.0 × 10 (when expanded) As ONE Part Number 0-5091-07 type of bandage Elastic bandage, adhesive bandage
A wound protection dressing with a highly breathable and stretchable tape and a pad that is highly absorbent and does not stick to the wound. Since the tape uses a hypoallergenic acrylic adhesive, it is gentle on the skin and can be easily applied to bends and joints.
Specification γ-ray sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment
Using a newly developed strong twisted cloth, the weight when attaching the tape and the discomfort caused by bulkiness have been greatly reduced. Firmly holds moving joints.
A skin-bonding tape that reinforces wound closure after hospital treatment. Reinforces wound closure such as cuts and puncture wounds. This product is used in hospitals. You can use it with confidence. This product is for those who have undergone suture surgery or who have been diagnosed by a doc... Read More
Base Material Rayon non-woven fabric Adhesive Acrylic (hypoallergenic) Pharmaceuticals and Medical Devices Act General medical equipment
A transparent film with excellent elasticity, breathability, and waterproofness that is used in the medical field. It is a material that prevents water and bacteria and allows oxygen and water vapor to pass through, making it difficult to get stuffy. Even if it is attached to joints such as finge... Read More
Base Material Polyurethane Adhesive Acrylic non-sterile