A set for opening the bottle lid in two sizes, large and small. The small one corresponds to a lid of about 2 to 5 cm, and the large one corresponds to a lid of about 5 to 8.5 cm.
Heat Resistance Temperature (℃) Body / 90, Anti-slip part / 120
A large-capacity shoulder bag that is convenient for carrying cleaning tools and equipment inside facilities that do not have an elevator. It can be organized functionally. Large capacity that holds 18 (large) and 9 (small) toilet papers. With a blindfold flap that hides the contents.
It is hard to loosen and stuffy, and small items are sorted and stored firmly. A popular waist bag that can be used in any situation. Waist belt buckle that can be attached and detached with one touch. Out pocket with flap that can sort and store pens, notepads, and PHS. With Malkan. The importan... Read More
The bellows expand and contract to cover the gaps in the door and prevent accidents where your fingers are pinched. Install the bellows so that they cover the doors and pillars.
You can see the whole as it is placed You can see the whole as it is placed. It's easy to read because both hands are free. The back bone can be adjusted to any angle.
Material ABS resin Magnification 1.8 Material (Lens) acrylic resin
You can use both hands freely because it is fixed to your finger just by inserting it into your finger. It is light and does not get tired easily, and it is easy to see detailed work such as threading and small letters on smartphones.
Material Polycarbonate resin Mass (g) 14 Magnification 2.5 Material (Lever) Polycarbonate resin Material (Lens) acrylic resin
A4 files can be stored vertically and horizontally. A multi-pocket design bag that can functionally store the luggage required for home-visit care. With storage pocket for PC / tablet. A small pocket for sorting and storing pens and notebooks. PET bottles. Pockets on both sides with different hei... Read More
Material Nylon 100 Size Free Mass (g) About 690 Capacity (L) 18
It is recommended for living rooms and functional training spaces because it cushions shocks and cold, is durable and can withstand the use of wheelchairs. It can be washed completely and can be sterilized using sodium hypochlorite water.
Uses rigid urethane foam that is stable even during long hours of training. The low-floor type makes it safe to move from a wheelchair. Assembled type (tool required).
It is a telescopic tool that makes daily work easier. People who are inconvenienced because their elbows do not bend as expected, or when they are out of reach of objects using a wheelchair, pull or push objects, press electric switches or elevator buttons, or turn pages You can do things. It can... Read More
Anyone can easily provide the standard health material. It is a health education tool that provides health knowledge in a fun way and causes behavior change. ★ The standard health material is a picture-story show with 8 pieces per theme. You can enjoy absorbing knowledge by adding an element of l... Read More
You can fix it with the attached neck fixture during meal assistance and proceed with meals while listening to the state of the sound swallowed from the speaker. It has a different structure from the pharyngeal microphone and can be heard more clearly. Waveform analysis can be performed by connec... Read More
Notifications are stable with hybrid communication between the master unit and slave unit (both between outlets and wirelessly). Easy installation There is a portable terminal (pendant) that can be carried around. 100 slave units can be added. 12 types of melody One master unit can add 100 slave ... Read More
Specification Only the main unit Power Input (V) AC100 As ONE Part Number 7-2265-01
It can also be used as a training device to train the orbicularis oris muscle by measuring the tensile strength of the orbicularis oris muscle and evaluating the result numerically. By strengthening the muscles around the oral cavity, it prevents the "character mouth" and "pokan mo... Read More
Specification Body As ONE Part Number 7-7122-01 Pharmaceuticals and Medical Devices Act General medical equipment
Put the cotton puff between the body and soak it with body lotion or milky lotion. You can also use it as a grandchild's hand by flipping the plate. The shaft can be folded in either left or right rotation. When not in use, it can be folded compactly and does not add bulk.
An emergency multilingual public address system that enables emergency disaster information announcements for foreigners. Recorded announcements can be easily broadcast with just a touch operation, and will be broadcast repeatedly until the power is turned off. Since it is an automatic broadcast,... Read More
Power Supply 6 AA batteries (included for testing) As ONE Part Number 7-4149-01 Battery usage time (hours) About 8 or more Waterproof IPX4
The mechanism of swallowing is explained in an easy-to-understand manner with videos and schematic diagrams. Using VE still images, the points of VE evaluation are explained in 28 items in an easy-to-understand manner. 44 carefully selected VE videos in the fully lateral and forward leaning posit... Read More
Number of Page 4 discs Time Recording: Approximately 4 hours As ONE Part Number 7-8305-01
Anyone can easily provide the standard health material. It is a health education tool that provides health knowledge in a fun way and causes behavior change. ★ The standard health material is a picture-story show with 8 pieces per theme. You can enjoy absorbing knowledge by adding an element of l... Read More
Anyone can easily provide the standard health material. It is a health education tool that provides health knowledge in a fun way and causes behavior change. ★ The standard health material is a picture-story show with 8 pieces per theme. You can enjoy absorbing knowledge by adding an element of l... Read More
Anyone can easily provide the standard health material. It is a health education tool that provides health knowledge in a fun way and causes behavior change. ★ The standard health material is a picture-story show with 8 pieces per theme. You can enjoy absorbing knowledge by adding an element of l... Read More
Long type disposable gloves that are ideal for bathing assistance and hand washing of sheets. Overall length 58 cm Firmly covers up to the elbows Ideal for work around water Difficult to slip and water! Rubber sleeves Inner embossing Reduces sticking to the skin Package that can be stored cleanl... Read More
Specification Rubber sleeve Color Transparent Size Free
A cap-type inset type that does not come off easily even when dragged. Suitable for furniture legs that are often moved, such as dining chairs and tables.
A mold removal spray for bathroom cleaning that can adhere to the foam, penetrate deep into the mold, and disinfect. Can be used on bathroom walls, tiles, rubber packing, shower curtains, etc.
Simple training that just moves the lips up and down By applying load to the upper and lower lips, the closing force of the orbicularis oris muscle is strengthened. It can also be used by children under 6 years old, the elderly, and people requiring long-term care. By replacing the attached sprin... Read More
Specification Body As ONE Part Number 7-7123-01 Pharmaceuticals and Medical Devices Act General medical equipment
You can freely adjust the length between 46-70cm in total length. The soft mesh fibers cleanly remove hot water scale and slime with just water. You can clean the bathtub without damaging it.
Amplifies the earpiece volume by up to 45 dB simply by connecting it between the telephone and the handset. Movable armrest.
* Items covered by long-term care insurance (specific welfare equipment).
Material ABS resin Mass (g) 130 Power Supply 9V alkaline battery As ONE Part Number 7-1405-01
Type Medium Material Stainless steel (SUS304) Shape Square Size Medium Wire Diameter Φ(mm) [Outer frame] 2.2, [Ami] 0.8 Handle 2 pieces As ONE Part Number 4-098-04