All Category

Gloves / Masks / Other Infection Prevention Supplies

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Non-skid Shoes Cover White
    AS ONE Non-skid Shoes Cover White
    A safe cover for slippery floors. The special processing applied to the non-woven fabric itself provides an excellent anti-slip effect.
    Size  Free size  As ONE Part Number  8-5969-01 
    from S$49.99
    Min. 4 days
  2. Disposable (for women)
    Matsuyoshi & Co Disposable (for women)
    Comfortable non-woven shorts and pants.
    Material  Non-woven  Color  White  Size  Free 
    Rating:
    60%
    from S$149.90
    Min. 8 days
  3. Boots Cover 50 Pieces
    AS ONE Boots Cover 50 Pieces
    Specification  With non-slip  Material  Non-woven  Size  Free size  As ONE Part Number  0-4446-01 
    from S$169.90
    Min. 2 days
  4. meetuu Postpartum Shorts Bath
    Hakuzo Medical meetuu Postpartum Shorts Bath
    It can be used cleanly and is gentle on the skin. Single-use non-woven shorts. Non-woven fabric that is gentle on the skin. Reliable with thick and firm fabric. With back pocket. Prevents pad slippage. Three-way opening type. Easy to replace pads. The waist can be adjusted freely with the hook-an... Read More
    Material  Polyester, rayon  Size  M~L 
    from S$9.79
    Min. 7 days
  5. Bassner shorts (T-shaped shorts)
    Hakujuji Bassner shorts (T-shaped shorts)
    Non-woven disposable T-shaped shorts. The front opening uses one-touch tape, so you can easily change the napkin while wearing shorts.
    Material  Non-woven  Color  Pink 
    from S$6.89
    Min. 8 days
  6. Soft Care Bra (for Preservation) Pad Cover
    AS ONE Soft Care Bra (for Preservation) Pad Cover
    Combine the gel pad (sold separately) according to the excised size and put it in the pad cover for use. * Please select the actual size.
    from S$9.59
    Min. 8 days
  7. Automatic Shoe Covers Dispenser Main Unit
    Proshare Navis (AsOne) Automatic Shoe Covers Dispenser Main Unit
    You can easily put on the shoe cover without using your hands. Since no power supply is required, it can be installed anywhere. You can set up to 50 dedicated shoe covers at a time, so you don't have to worry about replacing them.
    As ONE Part Number  7-8000-01 
    from S$129.90
    Min. 4 days
  8. Pro Share Disposable Cap + Sweat Absorption Pad + 50 Sheets
    Proshare Navis (AsOne) Pro Share Disposable Cap + Sweat Absorption Pad + 50 Sheets
    With a sweat-absorbing pad to reduce discomfort! With a sweat-absorbing pad, it is effective for long hours of work. It is a structure that can store the back hair. It feels good on the skin and has excellent breathability.
    As ONE Part Number  7-7699-01 
    from S$59.99
    Min. 4 days
  9. Osaki  With leg bag rib
    Osaki Medical Osaki With leg bag rib
    A disposable type leg bag that can be installed quickly and cleanly. Quick and easy installation Clean and easy to operate Mom's touch-friendly
    Color  Pink 
    from S$6.79
    Min. 7 days
  10. Osaki  Sterilized leg bag with rib
    Osaki Medical Osaki Sterilized leg bag with rib
    A disposable type leg bag that can be installed quickly and cleanly. Quick and easy installation Clean and easy to operate Mom's touch-friendly
    Color  Pink  Type  Sterilization 
    from S$67.99
    Min. 7 days
  11. Shoe cover mounter + dedicated shoe cover + 100 pieces
    Proshare Navis (AsOne) Shoe cover mounter + dedicated shoe cover + 100 pieces
    Since you can set up to 50 sheets at a time, you can save time and effort for replacement.
    Material  PE (polyethylene)  As ONE Part Number  7-8000-11 
    from S$37.99
    Min. 4 days
  12. Soft care bra (for preservation / total removal)
    AS ONE Soft care bra (for preservation / total removal)
    Combine gel pads according to the size of the excision and put them in the pad cover for use. It can be used immediately after surgery, and it is convenient for medical examinations because it is a front hook. Loose underwear, it feels like a shirt that doesn't tighten your chest. The armpits... Read More
    from S$58.99
    Min. 8 days
  13. Soft Care Bra (for Preservation) Gel Pad
    AS ONE Soft Care Bra (for Preservation) Gel Pad
    Combine gel pads according to the size of the excised and put them in the pad cover (sold separately) for use. * Please select the actual size.
    from S$14.99
    Min. 4 days
  14. Pro Share Polyethylene Shoe Cover + 100 Sheets
    Proshare Navis (AsOne) Pro Share Polyethylene Shoe Cover + 100 Sheets
    Since it is made of polyethylene, it is suitable for sites where non-woven fabrics cannot be used.
    Material  PE (polyethylene) 
    from S$38.99
    Min. 4 days
  15. Disposable pants (for men)
    Matsuyoshi & Co Disposable pants (for men)
    Comfortable non-woven shorts and pants.
    Material  Non-woven  Color  White  Size  Free 
    from S$169.90
    Min. 8 days
  16. PROSHARE Disposable Shoe Cover 100 pcs
    Proshare Navis (AsOne) PROSHARE Disposable Shoe Cover 100 pcs
    It is anti-slip processed.
    As ONE Part Number  7-7430-01 
    from S$37.99
    Min. 4 days
  17. Paper bra
    Matsuyoshi & Co Paper bra
    Material  Non-woven  Color  Navy  Size  Free 
    Discontinued
  18. Safe Basic Shoe Cover
    A.R.Medicom Inc. (Asia) Safe Basic Shoe Cover
    Non-woven shoe cover. Anti-slip processing for smooth movement. It protects the feet of healthcare professionals and caregivers and reduces the risk of infection. * Not sterilized
    Color  Blue  Size  Free 
    Discontinued
  19. Paper shorts
    Matsuyoshi & Co Paper shorts
    It is a type to tie at the back.
    Material  Non-woven  Color  Navy  Size  Free 
    Discontinued
  20. Hakuzo Plastic Gown α
    Hakuzo Medical Hakuzo Plastic Gown α
    Disposable apron with sleeves to protect healthcare professionals from blood, body fluids, excrement, etc. Made of polyethylene that does not allow water and bacteria such as blood and body fluids to pass through, it reduces contamination of medical staff's uniforms and infection to patients... Read More
    Discontinued
  21. Isolation gown made of film laminate
    MonotaRO Isolation gown made of film laminate
    It is a gown made by laminating a polyethylene film on a non-woven fabric. Laminate prevents the penetration of splashes, but the breathability is inferior. The back is layered so as to cover the entire body, and it can block not only the front but also splashes from the back. It has a structure ... Read More
    Color  Blue  Mass (g)  120  Type  Back stacking specifications  Weight (g/m2 45 
    Discontinued
  22. Apex consumables dedicated pants
    AS ONE Apex consumables dedicated pants
    Material  96% cotton, 4% lycra 
    Discontinued
  23. Shoe cover (anti-slip)
    First Rate Shoe cover (anti-slip)
    A non-woven shoe cover with a non-slip treatment on the bottom. Uses 40g / m 2 PP spunbonded non-woven fabric with excellent durability, water repellency and breathability. It can be used in a wide range of medical settings such as clean areas.
    Material  PP spunbond nonwoven  Size  Free 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction