All Category

Treatment & Surgery

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Injection Needle (Cattelan Needle)
    Matsuyoshi & Co Injection Needle (Cattelan Needle)
    Pharmaceuticals and Medical Devices Act  General medical equipment 
    from S$36.99
    Min. 2 days
  2. Catheter storage unit Hanger rack CA-H series
    Proshare Navis (AsOne) Catheter storage unit Hanger rack CA-H series
    The slide hanger type allows for neat storage! The slide hanger type allows you to easily remove the catheter in the back. Since it is a caster with an adjuster, it is easy to move and install. Seismic metal fittings and horizontal connecting bolts are included.
    Caster Diameter (Φmm)  63 (with adjuster)  Material (Caster)  Rubber  Material  Stainless steel (SUS430) 
    from S$3,599.00
    Min. 50 days
  3. IMG Disposer Syringe (Sterilized)
    Matsuyoshi & Co IMG Disposer Syringe (Sterilized)
    Made of silicone, which is safe for people with latex allergies. The tip is thin and smooth, and the shape does not damage the affected area. EOG sterilized.
    Capacity (mL)  60  Pharmaceuticals and Medical Devices Act  General medical equipment  Material  Silicon 
    from S$15.99
    Min. 8 days
  4. Kazama suction catheter 49-330 series
    DAIICHI MEDICAL Kazama suction catheter 49-330 series
    The adapter is a one-size-fits-all and can be used as a suction adapter for each company's otolaryngology unit. Part number: 49-330-11, 49-330-13 soft type is translucent, so you can see the suction material.
    Overall Length (mm)  120  Rear end diameter (Φmm)  4.0 inside diameter, 10 outside diameter  Pharmaceuticals and Medical Devices Act  General medical equipment  Autoclave availability  Possible  Material  Silicon  Included Accessories  With 2 cleaning brushes 
    from S$589.90
    Min. 4 days
  5. Catheter storage unit open rack
    Proshare Navis (AsOne) Catheter storage unit open rack
    Space inside the cabinet that can be finely changed! The height of the four shelves is adjustable and can be changed according to the type of catheter. Since it is a caster with an adjuster, it is easy to move and install. Seismic metal fittings and horizontal connecting bolts are included.
    Caster Diameter (Φmm)  63 (with adjuster)  As ONE Part Number  7-8036-01  Dimension (mm)  900×450×1900  Material (Caster)  Rubber  Material  Stainless steel (SUS430) 
    from S$5,399.00
    Min. 50 days
  6. Catheter storage unit Box storage type CA-B series
    Proshare Navis (AsOne) Catheter storage unit Box storage type CA-B series
    It is tall and can store long catheters. The catheter in the back can be easily taken out by tilting each box. Since it is a caster with an adjuster, it is easy to move and install. Seismic metal fittings and horizontal connecting bolts are included. The catheter can be stored upright together wi... Read More
    Caster Diameter (Φmm)  63 (with adjuster)  Material (Caster)  Rubber  Material  Stainless steel (SUS430) 
    from S$4,799.00
    Min. 50 days
  7. Catheter storage unit Optional rack CA-U series
    Proshare Navis (AsOne) Catheter storage unit Optional rack CA-U series
    The upper space is also safely and effectively used! The door is equipped with a magnet catch for safety.
    Included Accessories  Connecting bracket x 4  Material  Stainless steel (SUS430) 
    from S$1,499.00
    Min. 50 days
  8. Protective belt for catheter
    TOKUSHUIRYOU Protective belt for catheter
    A protective belt that secures the patient during catheterization. By protecting the patient's unconscious movement with a belt, smooth treatment can be performed.
    from S$159.90
    Min. 5 days
  9. Catheter Plug (44.3 x Φ12.5mm)
    TOP Catheter Plug (44.3 x Φ12.5mm)
    Suitable Tube Inner Diameter (Φmm)  7~12.5  As ONE Part Number  8-7878-01  Specification  EOG sterilized (individually packaged)  Pharmaceuticals and Medical Devices Act  General medical equipment  Material  PP (polypropylene)  Outer Diameter x Total Length (mm)  Φ12.5×44.3  Tip Diameter  Φ2mm 
    from S$64.99
    Min. 4 days
  10. Catheter holder Magnet type
    navis Catheter holder Magnet type
    Easy to install with magnet type! Since the back side is magnet type, it can be installed on the flat surface of steel products and cabinets. It is a size that can hold 50 catheters together with the box. Since there is a hole in the top, it is also possible to use hooks and strings.
    Material  PVC (vinyl chloride resin), magnet 
    from S$44.99
    Min. 4 days
  11. Injection Needle (Venous Needle)
    Matsuyoshi & Co Injection Needle (Venous Needle)
    Pharmaceuticals and Medical Devices Act  General medical equipment 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  12. Injection Needle (Blood Transfusion Needle)
    Matsuyoshi & Co Injection Needle (Blood Transfusion Needle)
    Pharmaceuticals and Medical Devices Act  General medical equipment 
    from S$28.99
    Min. 2 days
  13. Style catheter for urinary catheter
    MEDICON Style catheter for urinary catheter
    Used when inserting a urinary balloon catheter.
    Overall Length (mm)  430  As ONE Part Number  7-4753-01  Material  Stainless steel 
    from S$199.90
    Min. 4 days
  14. European Tube Catheter (Mr. Saito)
    Matsuyoshi & Co European Tube Catheter (Mr. Saito)
    Adopted "size identification color" that shows the size at a glance. Autoclave, plasma and EOG sterility are possible.
    Overall Length (mm)  140  Effective Length (mm)  25  Pharmaceuticals and Medical Devices Act  General medical equipment  Medical Device Approval / Certification / Notification Number  Unregistered 
    from S$56.99
    Min. 8 days
  15. Catheter cart body
    Proshare Navis (AsOne) Catheter cart body
    The upper sole can be used to efficiently store catheters of different heights. Convenient for catheter storage.
    Effective internal dimensions (mm)  486×486×900  Dimensions, Width W x Depth D x Height H (mm)  490×490×999  Caster Diameter (Φmm)  50  As ONE Part Number  7-7835-01  Material (Caster)  Made of nylon  Material  Stainless steel (SUS430) 
    Discontinued
  16. For catheter cart upper bottom 700 mm
    Proshare Navis (AsOne) For catheter cart upper bottom 700 mm
    Dimensions, Width W x Depth D x Height H (mm)  485×485×200  As ONE Part Number  7-7835-11  Material  Stainless steel (SUS430) 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction