All Category

Automotive

View : Grid List
Filter

Items 1 - 40 of 373

Set Ascending Direction
  1. Mini Air Compressor
    DAIJI INDUSTRY (Meltec) Mini Air Compressor
    Oilless method with tank For tire pressure maintenance! For air filling on the go! For adjusting air pressure when running on rough roads! For crafts, crafts, and light painting work!
    Power Consumption (W)  180  Rated Current (A)  14  Rated Input Voltage (V)  DC12  Air Tank Capacity (L)  3.5  Air Discharge Rate (L/min)  30  Filling time  Tank / about 2 minutes (at about 800kPa) 
    Rating:
    60%
    from S$199.90
    Min. 2 days
  2. 3t Hydraulic Jack
    DAIJI INDUSTRY (Meltec) 3t Hydraulic Jack
    Easy jack UP with flood control 1 year warranty Ideal for jacking up genuine low-down cars Can also be used for light vehicles, SUVs, and minivans Hydraulic jack * If you jack up directly, the jack set position of the vehicle may be damaged. *Please do not use this product for commercial purposes... Read More
    Included Accessories  Handle  Type  Garage lowdown  Color  Blue  Mass (g)  33600  Operating Temperature Range (℃)  ‐20~60  Maximum load capacity (t) 
    from S$489.90
    Min. 7 days
  3. Easy installation shade
    DAIJI INDUSTRY (Meltec) Easy installation shade
    For the front window. Also supports drive recorders. (Can be installed while attached) Wide mirror and screen sun visor are also OK. Light-shielding & heat-insulating UV protection. (Double block with double air layer) Deodorant effect / antibacterial effect No suction cups used. (Just put th... Read More
    Color  Front: Blue, Back: Silver 
    Rating:
    100%
    from S$34.99
    Min. 4 days
  4. Sunshade Suction Cup Mount Curtain
    DAIJI INDUSTRY (Meltec) Sunshade Suction Cup Mount Curtain
    Cuts bright sunlight and ultraviolet rays. Easy to install with a suction cup and easy to remove. Deodorant and antibacterial processing on both sides of the fabric makes the inside of the car refreshing. Protects the skin with about 98% UV protection. Protect your privacy in the car as a blindfo... Read More
    Material  Polyester  UV Protection  About 98%  Fabric  Deodorant antibacterial processing 
    Rating:
    20%
    from S$18.99
    Min. 2 days
  5. Meltec Plus 2t Hydraulic Ultra Low Floor Garage Jack Extra High Lift
    DAIJI INDUSTRY (Meltec) Meltec Plus 2t Hydraulic Ultra Low Floor Garage Jack Extra High Lift
    Ultra low floor type Twin piston (quick) specifications allow quick jack up Protects the car body with rubber Easy jack UP with flood control 1 year warranty Hydraulic jack * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damag... Read More
    Included Accessories  Handle / Rubber  Color  Black  Mass (g)  46500  Operating Temperature Range (℃)  ‐20~60  Maximum load capacity (t) 
    from S$889.90
    Min. 5 days
  6. 3t jack stand
    DAIJI INDUSTRY (Meltec) 3t jack stand
    Adjustable to a height that is easy to work with 10-step adjustment, ratchet type Jack stand * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damage the vehicle's jack set position. * Do not use this product for business pu... Read More
    Type  heavy  Color  Blue  Mass (g)  6300  Maximum load capacity (t)  3 (when using 2 units)  Adjustment method  10 steps 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  7. Meltec Plus 1.5t hydraulic aluminum jack light
    DAIJI INDUSTRY (Meltec) Meltec Plus 1.5t hydraulic aluminum jack light
    Lightweight with aluminum, with a large handle that is easy to carry Protects the car body with rubber Easy jack UP with flood control 1 year warranty Ideal for low-down vehicles Hydraulic jack * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking ... Read More
    Included Accessories  Handle / Rubber  Color  Black  Mass (g)  14500  Operating Temperature Range (℃)  ‐20~60  Maximum load capacity (t)  1.5 
    from S$539.90
    Min. 5 days
  8. Booster clip
    DAIJI INDUSTRY (Meltec) Booster clip
    Rating:
    90%
    from S$4.99
    Min. 2 days
  9. Tire Stopper
    DAIJI INDUSTRY (Meltec) Tire Stopper
    It is a rubber tire stopper that can be used for passenger cars from all types of light 4 and is firmly fixed when parking on a slope or jacking up. Contains 4 reflective tapes to prevent rear-end collisions and forgetting to remove at night. It can be set back and forth and firmly fixed. The jag... Read More
    Included Accessories  Reflective tape (4 sheets), string  Material  Rubber  Color  Black  Mass (g)  700 
    Rating:
    93%
    from S$33.99
    Min. 2 days
  10. Triangular stop plate
    DAIJI INDUSTRY (Meltec) Triangular stop plate
    If you have to park or stop on the road, the triangular stop display board will be shown on the following vehicle. EU standard compliant product. Security supplies * Pay attention to the following vehicle when assembling and installing. It may lead to a serious accident.
    Mass (g)  767 
    Rating:
    91%
    from S$28.99
    Min. 2 days
  11. Jack Attachment for Side
    DAIJI INDUSTRY (Meltec) Jack Attachment for Side
    You can jack up from the side of the car
    Material  PU (polyurethane resin)  Mass (g)  360 
    Rating:
    85%
    from S$21.99
    Min. 2 days
  12. Commercial booster cable
    DAIJI INDUSTRY (Meltec) Commercial booster cable
    DC12V / 24V / 500A commercial booster cable. Booster cable
    Material  CCA (about 64% copper)  Voltage (V)  12/24 
    Rating:
    85%
    from S$229.90
    Min. 2 days
  13. Rubber pad DX
    DAIJI INDUSTRY (Meltec) Rubber pad DX
    Protect the car body Garage jack General-purpose type Jack pad * This product is used for the purpose of protecting the vehicle body when jacking up. * Please use according to the jack-up point of the vehicle when jacking up. * Check the jack-up point in the instruction manual of the vehicle. * D... Read More
    Material  Synthetic rubber  Color  Black  Mass (g)  240 
    Rating:
    89%
    from S$23.99
    Min. 2 days
  14. Rubber Pad
    DAIJI INDUSTRY (Meltec) Rubber Pad
    A pad to prevent the car body from being scratched when jacking up. Made of car-friendly rubber Rubber pad for garage jack saucer (saddle)
    Material  Rubber  Mass (g)  About 223 
    Rating:
    84%
    from S$25.99
    Min. 2 days
  15. Corrugated tube
    DAIJI INDUSTRY (Meltec) Corrugated tube
    Since it is slit processed, it is possible to easily bind and protect electric wires. Cutting can be done easily with a knife or the like. It is lightweight, has excellent impact resistance, and has excellent resilience. Uses flame-retardant and heat-resistant material. Wiring protection / bindin... Read More
    Color  Black 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  16. Mechanical pantajack  2t
    DAIJI INDUSTRY (Meltec) Mechanical pantajack 2t
    A 2t pantajack that is convenient for in-vehicle use and is suitable for puncture repair and tire chain attachment / detachment that is useful in an emergency. Be careful not to damage the aero parts when jacking up. Security supplies * Be sure to use the jack on a hard, level ground. The maximum... Read More
    Maximum load capacity (t) 
    Rating:
    54%
    from S$47.99
    Min. 2 days
  17. USB & outlet silent type for DC12V
    DAIJI INDUSTRY (Meltec) USB & outlet silent type for DC12V
    The aluminum alumite body specification greatly reduces the noise of noisy fans! Aluminum mite body specifications for a stylish finish! * Do not use this product for any purpose other than the specified purpose. * Do not disassemble or modify this product. It may cause overheating, ignition, or ... Read More
    Output Voltage (V)  AC100  Output Frequency (Hz)  55  Output Waveform  Square wave 
    Rating:
    78%
    from S$69.99
    Min. 2 days
  18. Tow wire rope
    DAIJI INDUSTRY (Meltec) Tow wire rope
    Tow wire rope for emergency escape for all passenger cars. Towing a broken down car is also OK. The towed wire rope can be stuck due to derailment, mud, etc. It can be used when it is impossible to escape on your own due to snowy roads. It can also be used to tow ordinary broken cars. Breaking te... Read More
    Content  Wire rope / white flag  Wire Rope Diameter (Φmm)  Breaking tension (t)  3.1 
    Rating:
    97%
    from S$36.99
    Min. 2 days
  19. Double Parking Shade
    DAIJI INDUSTRY (Meltec) Double Parking Shade
    Strong heat insulation & deodorant antibacterial with double air layer car sunshade ※Please do not use it for purposes other than sunshade. *Do not use while driving. *Removing the suction cup may leave traces on the glass surface.
    Rating:
    75%
    from S$13.99
    Min. 4 days
  20. Rescue Hammer
    DAIJI INDUSTRY (Meltec) Rescue Hammer
    An emergency hammer that you can count on in an emergency. Breaking glass and cutting seat belts with a small amount of force Tempered glass and safety seat belts can be a major obstacle in the unlikely event of an accident. If you do not escape quickly in the event of a canned accident, you may ... Read More
    Mass (g)  166  Content  hammer. With cutter and dedicated holder 
    Rating:
    88%
    from S$27.99
    Min. 2 days
  21. Suction cup for sunshade
    DAIJI INDUSTRY (Meltec) Suction cup for sunshade
    Perfect fit on the glass surface! For replacement when the suction cup is lost or damaged. Awning sucker * If the suction cup is deformed, immerse the product in boiling water, and when the boiling water has cooled, take out the product and dry it before use.
    Material  PVC  Mass (g)  18 
    Rating:
    73%
    from S$4.59
    Min. 2 days
  22. There was a car kettle for DC24V My car kettle
    DAIJI INDUSTRY (Meltec) There was a car kettle for DC24V My car kettle
    It will stop automatically when the water is boiling! With auto stop and empty heating prevention function! A transparent scale that shows the amount of water at a glance! Cartettle * Power supplies other than 24V DC cannot be used. * Do not use via a DC-DC converter. * Cannot be used from a conv... Read More
    Material (Main Unit)  Polypropylene  Mass (g)  About 550  Input Voltage (V)  DC24  Current Consumption (A)  10  Maximum Capacity (L) 
    Rating:
    84%
    from S$66.99
    Min. 2 days
  23. Noby Noby Towing Rope
    DAIJI INDUSTRY (Meltec) Noby Noby Towing Rope
    A tow rope that you can rely on in an emergency. For light cars to small passenger cars (1500cc) Security supplies * Towing work is dangerous. Please be sure to read before use. It cannot be used for business purposes. If the Nobi Nobi Tow Rope is used for escape (such as derailing), it will take... Read More
    Included Accessories  White flag 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  24. Jack Support Car Ramps
    DAIJI INDUSTRY (Meltec) Jack Support Car Ramps
    Ideal for cars that are low down and do not fit jacks 65mm vehicle height can be increased A gentle slope for low vehicle height
    Material  Polypropylene 
    Rating:
    91%
    from S$119.90
    Min. 2 days
  25. Cigar converter 5A
    DAIJI INDUSTRY (Meltec) Cigar converter 5A
    Dedicated to 24V vehicles, portable navigation radar detectors and USB devices can be used simultaneously on trucks and buses. No need for troublesome in-car wiring. Just plug it into the accessory socket. Accessory socket DC12V x 2 ports, USB 2.4A x 1 port DCDC converter * Never use the product ... Read More
    Included Accessories  Double-sided tape  Material  Body ABS resin  Mass (g)  190  Output  DC12V-(5A) / USB 5V-(2.400mA)  Input  DC24V  Fuse Capacity (A)  5 (in car plug) 
    Rating:
    87%
    from S$49.99
    Min. 2 days
  26. Air Compressor
    DAIJI INDUSTRY (Meltec) Air Compressor
    Air pressure improves fuel efficiency! Air pressure improves fuel economy. Comes with 2 types of nozzles for balls and floats. Dedicated to 12V battery, powered from accessory socket. * Never leave the product while using it. * This product is for DC12V only. It cannot be used with 24V DC models.... Read More
    Input Voltage (V)  DC12  Input  DC12V  Continuous Operating Time (minutes)  30  Fuse Capacity (A)  10 Glass tube (in the power plug) 
    Rating:
    79%
    from S$55.99
    Min. 2 days
  27. Tire cover
    DAIJI INDUSTRY (Meltec) Tire cover
    Protects tires from deterioration due to ultraviolet rays, rain, snow, dust, etc. The polyester used as the material has almost the same strength even when exposed to sunlight for a long time. In addition, it hardly expands or contracts or loses its shape, and is resistant to wetting and rubbing.... Read More
    Included Accessories  With tire position confirmation seal  Specification  With string and cord lock  Material  Polyester 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  28. Bond cable (battery connection line)
    DAIJI INDUSTRY (Meltec) Bond cable (battery connection line)
    Heat-resistant and oil-resistant cabtyre cable is used to protect the terminal connection, which is soft and easy to use, with a tube. Battery connection line * Install the cable terminal vertically to the battery terminal. If it is installed at an angle, space may be created during use and a sho... Read More
    Type  Large pole 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  29. Twin car fan DC12V
    DAIJI INDUSTRY (Meltec) Twin car fan DC12V
    Since it can be attached to the headrest, the rear seats are also comfortable! * Do not leave the product in a place with strong direct sunlight or in a car under the scorching sun for a long time. This product may be deformed or damaged. * When using this product in a car, please use it with the... Read More
    Included Accessories  2 belts, 2 cushion tapes  Mass (g)  600  Power Consumption (W)  Weak: about 5.6, strong: about 7  Rated Voltage (V)  DC12 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  30. 3t hydraulic jack super high lift
    DAIJI INDUSTRY (Meltec) 3t hydraulic jack super high lift
    Easy to jack UP with hydraulic pressure Ideal for light vehicles with a one-year warranty-SUVs, minivans, and large SUVs Hydraulic jack * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damage the vehicle's jack set position... Read More
    Included Accessories  Handle  Type  Super high lift  Color  Blue  Mass (g)  18000  Operating Temperature Range (℃)  ‐20~60  Maximum load capacity (t) 
    Rating:
    80%
    from S$269.90
    Min. 2 days
  31. Shading magical shade
    DAIJI INDUSTRY (Meltec) Shading magical shade
    It spreads quickly. Fold up quickly. Storing quickly. After use, twist it with both hands to fold it compactly. Comes with a storage bag that is convenient for storage. When in use, the storage bag can also be used as a handle cover. For the front window. No suction cups used. (Just press with a ... Read More
    Color  Black / silver  Shading Rate (%)  99 
    Rating:
    86%
    from S$27.99
    Min. 4 days
  32. Rigid rack
    DAIJI INDUSTRY (Meltec) Rigid rack
    It is used in automobile maintenance shops. It can be adjusted to a height that is easy to work with. 3-step adjustment type. Double lock method (lock pin). Jack stand * This product is designed for the purpose of maintaining a vehicle lifted by a jack or the like. * The vehicle cannot be jacked ... Read More
    Rating:
    90%
    from S$58.99
    Min. 2 days
  33. Assist shade for driver and passenger seats
    DAIJI INDUSTRY (Meltec) Assist shade for driver and passenger seats
    When taking a break or taking a nap, the sunlight entering from the side is cut. For blindfolding such as staying in the car! * If the suction cup is deformed, soak it in hot water for 5 to 6 minutes to correct the deformation. In addition, please be careful about burns when correcting the deform... Read More
    Included Accessories  2 suction cups  Mass (g)  51 
    Rating:
    68%
    from S$9.59
    Min. 2 days
  34. Warm Kettle 1L
    DAIJI INDUSTRY (Meltec) Warm Kettle 1L
    It will stop automatically when the water is boiling! With auto stop and empty heating prevention function! A transparent scale that shows the amount of water at a glance! * Power supplies other than DC12V cannot be used. * Do not use via a DC-DC converter. * Cannot be used from a converter or do... Read More
    Mass (g)  About 550  Input Voltage (V)  DC12V  Maximum Capacity (L)  Estimated boiling time  Approx. 60 minutes (when full) 
    Rating:
    60%
    from S$49.99
    Min. 2 days
  35. Air Compressor
    DAIJI INDUSTRY (Meltec) Air Compressor
    Security supplies
    Light Type 
    Rating:
    72%
    from S$45.99
    Min. 2 days
  36. 1t hydraulic panter jack
    DAIJI INDUSTRY (Meltec) 1t hydraulic panter jack
    Easy to jack UP with hydraulic pressure 1 year warranty With jack attachment Easy storage with blow case Ideal for light cars to medium-sized passenger cars and minivans-Jack for side jack up Hydraulic jack * Do not use this product for business purposes. * Be sure to remove the handle of this pr... Read More
    Type  Compact α  Color  Blue  Mass (g)  680  Operating Temperature Range (℃)  ‐20~60  Maximum load capacity (t) 
    Rating:
    66%
    from S$169.90
    Min. 2 days
  37. Double screen sun visor
    DAIJI INDUSTRY (Meltec) Double screen sun visor
    Secure visibility day and night. * Depending on how you use it, the field of view may be narrowed. * The screen is easily scratched. Please handle with care. Also, use a soft cloth for cleaning. * This product is for reducing dazzling sunlight and headlights. Do not use it for any other purpose. ... Read More
    Mass (g)  210 
    Rating:
    69%
    from S$36.99
    Min. 2 days
  38. 5WAY system power supply
    DAIJI INDUSTRY (Meltec) 5WAY system power supply
    You can carry electricity! You can easily use various electric devices outdoors. A 120W inverter that can be used for household power supply anytime, anywhere. You can use home appliances by changing the built-in battery power supply (DC12V) to AC100V (household power supply). Comes with a DC12V ... Read More
    Power Consumption (W)  0.5 (4 LED x 2 stages)  Output  12V / 12A (DC power socket)  Rated Voltage (V)  DC12  Maximum Output (W)  150  Output Voltage (V)  12  Rated Output (W)  120  Suitable Vehicles  DC12V  Output Frequency (Hz)  55±1  Conversion Efficiency (%)  80 and more  Suitable Battery  DC12V lead acid battery  Protective Function  (Low voltage) Approx.DC10.5V  Recharging Time (hours)  48  Fuse  (Exterior) 20A * 1  Waveform  Short waveform  No-load Current (A)  0.2 or less  Rated Output Voltage (V)  AC100  Battery Capacity (mAh)  20000  Over Voltage Protection  About DC15V  Alarm function  (Low voltage) Approx.DC11V  USB port  5V / 2.1A (A type) 
    Rating:
    67%
    from S$389.90
    Min. 2 days
  39. Shading shade Window frame shape
    DAIJI INDUSTRY (Meltec) Shading shade Window frame shape
    99% of UV rays harmful to the skin + good insulation! It can also be used for sliding door glass. Perfect for blindfolding during breaks! Car awning * It is prohibited by the Road Traffic Act to drive by attaching it to the window of the driver's seat or passenger's seat. * If the suction... Read More
    Specification  With four suction cups (QB-2)  Mass (g)  160 (per sheet)  Type  For side windows 
    Rating:
    75%
    from S$12.99
    Min. 5 days
  40. Steering shade
    DAIJI INDUSTRY (Meltec) Steering shade
    Just put it on the steering wheel! Measures against heat of the handle! * If the suction cup is deformed, soak it in hot water for 5 to 6 minutes to correct the deformation. In addition, please be careful about burns when correcting the deformation of the suction cup. * Do not use for any purpose... Read More
    Mass (g)  32 
    Rating:
    96%
    from S$5.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 373

Set Ascending Direction