All Category

Automotive

View : Grid List
Filter

Items 1 - 40 of 202

Set Ascending Direction
  1. Long car wash brush head
    JET INOUE Long car wash brush head
    It reaches every corner even in high places! It is very convenient for washing buses and trucks! The brush tip is processed to prevent scratches! Cleaning and care
    Suitable for  593402  Type  Brush head  Material  Brush part: PP, Resin part: PE  Suitable Usage  Car wash  Dimension (mm)  Hair feet 65 / Body part 200X45  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    67%
    from S$31.99
    Min. 2 days
  2. Rearview 9-inch monitor
    JET INOUE Rearview 9-inch monitor
    It can be easily attached by sandwiching it between rearview mirrors. 2ch connection is possible, and in addition to the back camera, it is also possible to connect the entanglement camera etc. at the same time. With a trigger function that automatically switches to the back camera when the back ... Read More
    Specification  (Aspect ratio) 16: 9/4: 3  Suitable for  12V / 24V shared  Dimensions, Width W x Height H x Depth D (mm)  248×132×25  Number of Pixels  480×234×RGB  Power Consumption (W)  LCD size  9 inches  Color  Black  Voltage (V)  DC12、DC24  How to Operate  Remote control / Main body touch button 
    Rating:
    68%
    from S$199.90
    Min. 2 days
  3. Acrylic Sun Visor for 2t to Passenger Cars
    JET INOUE Acrylic Sun Visor for 2t to Passenger Cars
    Soften the sun and drive comfortably. Easy installation by simply sandwiching it with a genuine sun visor. Interior parts * Please note that this product may not be installed depending on the shape of the genuine sun visor, etc. * Do not use at night or in a tunnel as the visibility will be extre... Read More
    Thickness (mm)  Size (mm)  450×150  Dimensions (Width W x Height H) (mm)  450×150  Material  Acrylic 
    Rating:
    91%
    from S$27.99
    Min. 2 days
  4. Wheel stops for passenger cars
    JET INOUE Wheel stops for passenger cars
    Designed with a unique radius and groove, it fits best from light cars to passenger cars !! Load test completed! Durable and light about 350g Security parts * 12 to 15 inches is a guideline for conformity. * Please check the tire size you are using before purchasing.
    Suitable for  12-15 inch (passenger car)  Material  PE/PP  Included Accessories  Reflective tape x 2  Dimensions (Length L x Width W x Height H) (mm)  Approx. 170 × 90 × 105 (single item)  Color  Orange  Mass (g)  Approx. 350 (single item) 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  5. Car wash brush head
    JET INOUE Car wash brush head
    4 types of car wash brush heads lineup! The popular car wash brush series has been renewed and is now available. Easy-to-use size and brush hardness. Easy to use in high places when used in combination with a brush handle. Not only is it ideal for truck car washing, but it is also a convenient pr... Read More
    Material  Base: PP/Brush: PVC  Suitable Usage  Car wash  Suitable for  Handles: 593403, 593443, 593444, 593446  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  6. Long car wash brush set
    JET INOUE Long car wash brush set
    It reaches every corner even in high places! It is very convenient for washing buses and trucks! The brush tip is processed to prevent scratches! Cleaning and care
    Suitable for  Brush: 593436  Suitable Usage  Car wash  Type  Long handle type  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    63%
    from S$47.99
    Min. 2 days
  7. Car Wash Brush Handle Telescopic Type
    JET INOUE Car Wash Brush Handle Telescopic Type
    Uses an easy-to-grip sponge grip! Cleaning and care * If there are people around you, you may get injured, so please refrain from swinging around.
    Material (Handle)  Aluminum  Material  Aluminum/ABS/PP/PVC  Suitable Usage  Car wash  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    55%
    from S$15.99
    Min. 2 days
  8. Car wash brush + sponge head
    JET INOUE Car wash brush + sponge head
    Two types of car wash brush heads are available! The popular car wash brush series has been renewed and is now available. Easy-to-use flat sponge and uneven type with good foaming. Easy to use in high places when used in combination with a brush handle. Not only is it ideal for truck car washing,... Read More
    Suitable Usage  Car wash  Suitable for  Handles: 593403, 593443, 593444, 593446  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    40%
    from S$17.99
    Min. 2 days
  9. LED Mini Pilot Lamp 12V / 24V
    JET INOUE LED Mini Pilot Lamp 12V / 24V
    Introducing LED mini pilot lamps !! Can be used for various car models by sharing 12V / 24V !! Electrical parts * When wiring, avoid parts related to safety parts (brake lamps, headlights, etc.), and take electricity from appropriate places.
    Rating  Approx. 140 mA at 24 VDC  Bolt (mm)  Φ8×12 
    Rating:
    70%
    from S$8.19
    Min. 2 days
  10. Car wash brush set 1.2m
    JET INOUE Car wash brush set 1.2m
    The popular car wash brush series has been renewed and is now available. A rod type with just the right length of 1.2M. Cleaning and care
    Length (mm)  1200  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    92%
    from S$25.99
    Min. 2 days
  11. HID valve
    JET INOUE HID valve
    A large amount of genuine replacement type bulb with excellent fashionability. Compatible with both D2R / D2S by adopting a specially designed shade !! Electrical parts * The genuine valve shape can only be used with D2R / D2S. * Vehicle inspection may not be compatible. Please return it to genui... Read More
    Suitable for  12V / 24V shared  Rated Power (W)  35 
    from S$119.90
    Min. 2 days
  12. Suction cup reinforcement sheet Pitat-kun 2
    JET INOUE Suction cup reinforcement sheet Pitat-kun 2
    An auxiliary sheet that enhances the suction power of the suction cup. Please use it when you feel that the suction force of the suction cup type device you are using is weak. Adhesive on one side makes it easy to put on and take off the suction cup. Other accessories * Please attach a suction cu... Read More
    Thickness (mm)  Dimension (Φmm)  85 
    Rating:
    81%
    from S$4.59
    Min. 2 days
  13. Handle security lock HL-04
    JET INOUE Handle security lock HL-04
    It can be used from light cars to heavy trucks. Great for preventing theft of your car !! Easy security lock just attached to the handle. You can also expect a visual deterrent effect. Since the corresponding handle grip diameter is 55 mm, it can be installed on vehicles equipped with a handle co... Read More
    Included Accessories  Key / 3  Material  Bar / steel, bar cover / PVC  Mass (g)  850  Main Unit Size (mm)  470~765  Color  Red 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  14. Urethane sponge
    JET INOUE Urethane sponge
    Spread the compound and chemicals well. It also removes dirt well. Cleaning and care
    Size (mm)  85×45×18  Suitable Usage  Compound polishing  Classification of the Hazardous  Non-dangerous goods  Material  Urethane  Set Contents  Yellow x5, Blue x5 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  15. Triple separate cord type socket
    JET INOUE Triple separate cord type socket
    Three types of electrical components can be used. (Cigar lighters cannot be used) It can be used for both 12V and 24V vehicles. With a 90 cm cord, you can install the main unit anywhere you like. (Double-sided tape included) Electrical parts * This product does not have a voltage conversion funct... Read More
    Mass of Main Unit (g)  100  Built-in Fuse  10A  Rated Output  7A (MAX10A) (total of each socket)  Body dimensions (width W x height H x depth D) (mm)  88×42×35  Material  ABS, PBT resin  Input Power (V)  DC12/DC24 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  16. Toggle switch ON / OFF Waterproof type 12 / 24V
    JET INOUE Toggle switch ON / OFF Waterproof type 12 / 24V
    Introducing a waterproof toggle switch !! You can install the switch in a place where it will be exposed to water, which could not be installed before. Waterproof toggle switch ON / OFF Waterproof type 12V / 24V Electrical parts
    Rating  12V/MAX15A、24V/MAX7.5A  Waterproof Specifications  IPX7  Switch  ON-OFF  Type  Toggle switch 
    Rating:
    73%
    from S$47.99
    Min. 2 days
  17. Microfiber Cloth
    JET INOUE Microfiber Cloth
    Multi-cloth that can be used for multiple purposes such as cleaning the body, lenses, and interior of automobiles! Cleaning and care * Use on soft places such as plated parts and painted surfaces may cause scratches. Please try it in an inconspicuous place before use. * The color may fade, so ple... Read More
    Dimension (mm)  380 x 390  Material  80% polyester, 20% nylon  Color  Blue  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    60%
    from S$1.59
    Min. 2 days
  18. 4.3 inch monitor
    JET INOUE 4.3 inch monitor
    A small monitor of only 4.3 inches. 2-channel video input is possible, making it ideal for back cameras and entanglement surveillance cameras. Easy installation with double-sided tape. Electrical parts * Connect the back camera to V2 (white terminal). * When a video signal is detected, the monito... Read More
    Specification  (Aspect ratio) 16: 9  Main Unit Dimensions, Width W x Depth D x Height H (mm)  123 x 15 x 78 (not including visor)  Suitable for  12V / 24V shared  LCD size  4.3 inch  Resolution  480×272×RGB  Power Consumption (W)  About 0.6  Voltage (V)  DC12、DC24  Terminal Shape  RCA female terminal 
    Rating:
    35%
    from S$86.99
    Min. 2 days
  19. Suction cup reinforcement sheet Pitat
    JET INOUE Suction cup reinforcement sheet Pitat
    An auxiliary sheet that enhances the suction power of the suction cup. Please use it when you feel that the suction force of the suction cup type device you are using is weak. Demonstrates strong adsorption power on dashboards and glass surfaces. Other accessories * Please attach a suction cup to... Read More
    Rating:
    75%
    from S$3.79
    Min. 2 days
  20. Assist grip fixed holder cup type
    JET INOUE Assist grip fixed holder cup type
    Assist grip type is now available in the Jet Inoue Holder series! Firmly fixed! Hold clean! Other accessories
    Type  Cup type 
    Rating:
    60%
    from S$33.99
    Min. 2 days
  21. Brush for wheel and tire 500mm
    JET INOUE Brush for wheel and tire 500mm
    The popular car wash brush series has been renewed and is now available. A hand type that uses hair tips that are gentle on the wheels. Cleaning and care
    Length (mm)  500  Classification of the Hazardous  Non-dangerous goods 
    from S$11.99
    Min. 2 days
  22. Super thick microfiber towel about 400 × 300mm
    JET INOUE Super thick microfiber towel about 400 × 300mm
    New cloths and towels provide overwhelming performance for car washing, polishing, and car interior cleaning. Cleaning and care
    Thickness (mm)  Dimensions (Width W x Height H) (mm)  About 400 × 300  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  23. Mokomoko glove for car washing Microfiber 5 fingers
    JET INOUE Mokomoko glove for car washing Microfiber 5 fingers
    Hand glove type car wash brush! A convenient item that you can wear like a glove to wash your car even in places such as "small places", "small places", and "places where the sponge is likely to be worn out with a sponge", which seems to be faster to rub with your ha... Read More
    Classification of the Hazardous  Non-dangerous goods  Material  Polyester / nylon 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  24. Smartphone / Tablet Holder Suction Cup Type
    JET INOUE Smartphone / Tablet Holder Suction Cup Type
    Can be fixed at various angles !! Smartphone / tablet holder Sucker type Supports up to 9.7 inches Other accessories * Please refrain from operating your smartphone or tablet while driving as it is a very dangerous act that could lead to a serious accident.
    Mounting dimensions (mm)  About 117-185  Type of Sign  Sucker type 
    Rating:
    65%
    from S$16.99
    Min. 2 days
  25. Tire cleaning sponge square type
    JET INOUE Tire cleaning sponge square type
    A new sponge with the optimum hardness for cleaning tires !! Ultra-coarse type that can be washed with stubborn stains Cleaning and care
    Size (mm)  170×100×50  Classification of the Hazardous  Non-dangerous goods 
    from S$3.39
    Min. 2 days
  26. LA-015 High power LED wedge sphere NEO
    JET INOUE LA-015 High power LED wedge sphere NEO
    I don't care about LED grains! Achieves a high lumen beam! Greatly improved brightness! Super diffusion of 180 degrees or more using a special lens! Wedge valve for T10 for DC24V vehicles. Electrical parts * This product has +-polarity, so if it does not light up, turn it 180 degrees and inse... Read More
    Number of LED (pieces)  Main Unit Dimensions (mm)  27Φ11  Current (mA)  About 60  Voltage (V)  DC24 only  Material  PC  Bolster  T10 W2.1×9.5d 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  27. Car wash sponge round type about 120mmΦ
    JET INOUE Car wash sponge round type about 120mmΦ
    Introducing a round car wash sponge! It can be used for various purposes! Cleaning and care
    Size (Φmm)  About 120  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    70%
    from S$1.99
    Min. 2 days
  28. Long cord socket
    JET INOUE Long cord socket
    3M long socket cord that can be used even in a sleeper! Cigar socket, with cigar plug, compatible with up to 8A, can be used for both domestic and foreign cars !! Electrical parts * There is no voltage conversion function. * Cigar lighter cannot be used. * Do not use more than the capacity.
    Maximum Operating Current (A)  8 (Up to DC12V 96W, DC24V 192W)  Input Voltage (V)  DC12・DC24  Overcurrent Protection  10A fuse (in cigar plug)  Cable Length (m)  About 3  Output Voltage (V)  DC12・DC24 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  29. Smartphone holder One-touch type
    JET INOUE Smartphone holder One-touch type
    Easy to install and remove with one-touch type !! Arm extends! Other accessories * Some types of outlets cannot be fixed. Please note. * Please refrain from operating your smartphone or tablet while driving as it is a very dangerous act that could lead to a serious accident.
    Arm Extension (mm)  (Maximum extension) about 180  Mounting dimensions (mm)  About 60-95 
    Rating:
    40%
    from S$16.99
    Min. 2 days
  30. Microfiber towel about 350 × 370mm
    JET INOUE Microfiber towel about 350 × 370mm
    Introducing a highly absorbent microfiber towel !! Ultra-fine fiber three-dimensional structure absorbs moisture !! Quickly absorbs water droplets and dirt !! Cleaning and care
    Dimension (mm)  350×370  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$3.19
    Min. 2 days
  31. Shark antenna SMA type
    JET INOUE Shark antenna SMA type
    Receiving sensitivity is greatly improved compared to normal in-vehicle antennas. Easy one-touch fixing with built-in strong magnet. An amplifier circuit consisting of an RF amplifier amplifies the signal energy and achieves higher output. Electrical parts
    Power Consumption (W)  Receiving Frequency  470MHz~770MHz(UHF13~UHF62)  Dimensions, Width W x Depth D x Height H (mm)  76×152×72  Rated Voltage (V)  DC12 / DC24 (maximum instantaneous 28) 
    Rating:
    94%
    from S$63.99
    Min. 2 days
  32. Super water absorption extra thick cloth
    JET INOUE Super water absorption extra thick cloth
    New cloths and towels provide overwhelming performance for car washing, polishing, and car interior cleaning. Cleaning and care
    Thickness (mm)  12  Dimensions (Width W x Height H) (mm)  About 390 × 340  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$9.29
    Min. 2 days
  33. MocoMoco Assist Grip Cover W Stitch
    JET INOUE MocoMoco Assist Grip Cover W Stitch
    A new assist grip cover is now available in the Mokomoko series! The Mokomoko series enhances the sense of unity in the car! Easy installation with Velcro! Can be attached to an assist grip of about 25 mmΦ *Please do not forcefully install the product in places where the shape and size do not mat... Read More
    Length (mm)  200 
    Rating:
    100%
    from S$16.99
    Min. 5 days
  34. Conversion Connector
    JET INOUE Conversion Connector
    Antenna A connector that converts a coaxial SMA type connector to an MCX type connector. Electrical parts
    from S$13.99
    Min. 2 days
  35. Gel Stand for Monitor
    JET INOUE Gel Stand for Monitor
    A super strong gel sucker type monitor stand. Two types, short and long, are available. It can be used for rail-fixed monitors. Electrical parts
    Rating:
    93%
    from S$28.99
    Min. 2 days
  36. Car wash brush with glass squeegee
    JET INOUE Car wash brush with glass squeegee
    A squeegee for draining is attached to the brush and it is an item with two birds with one stone !! Cleaning and care * Used by attaching to the brush handle. Brush handle is sold separately.
    Dimensions (Width W x Height H) (mm)  About 265 × 100  Material  Body: PP, Brush: PVC  Length (mm)  Brush hair: about 60  Classification of the Hazardous  Non-dangerous goods 
    from S$19.99
    Min. 2 days
  37. Double seat cushion
    JET INOUE Double seat cushion
    With a waist pad that supports long-term driving. High-quality comfort! Leather-like cover enhances luxury! Can be attached to all vehicles regardless of the size of the headrest! Strength is increased because there is no joint between the seat and back! Interior parts * This product is a general... Read More
    Rating:
    100%
    from S$98.99
    Min. 2 days
  38. Power conversion code
    JET INOUE Power conversion code
    A code that converts a flat outlet such as a work light power supply into a cigar power supply. It can be used up to 8A. Electrical parts * There is no voltage conversion function. * Cigar lighter cannot be used. * Do not use beyond the capacity. * Please note that if the polarity is incorrect, t... Read More
    Maximum Operating Current (A)  8 (Up to DC24V 192W)  Cable Length (m)  About 1.5  Output Voltage (V)  DC24  Input Voltage (V)  DC24  Type  Flat outlet-cigar socket 
    from S$19.99
    Min. 2 days
  39. Video Distributors with Booster Function for 4 Devices
    JET INOUE Video Distributors with Booster Function for 4 Devices
    One image can be distributed to four monitors, etc. Each has a signal strength adjustment dial. Electrical parts
    Video output  0.5~1.5Vpp  Main Unit Size (mm)  96×66×22  Power Input (V)  DC12  Other  Output impedance: 75 ohm 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  40. Assist grip fixed holder tablet type
    JET INOUE Assist grip fixed holder tablet type
    Assist grip type is now available in the Jet Inoue Holder series! Firmly fixed! Hold clean! Other accessories
    Type  Tablet type 
    from S$33.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 202

Set Ascending Direction