All Category

Tires / Suspension Systems

In the tire and undercarriage category, we have a variety of tire and undercarriage parts and supplies essential for safe and comfortable driving. For the most basic tires and wheels, we have a large number of famous domestic and foreign manufacturers. All types of weights and wheel nuts are supported. You can choose the one you want. In addition, various chemicals such as bead cream and vulcanized cement are indispensable for maintenance. Realizes stable suspension.
View : Grid List
Filter

Items 1 - 40 of 1583

Set Ascending Direction
  1. Snap-In Tire Valve Polycap Type with Heat-Resistant Core And Packing
    MonotaRO Snap-In Tire Valve Polycap Type with Heat-Resistant Core And Packing
    It is a high-quality product supervised by European manufacturers. For tire valve replacement. Valve core with operating temperature of -54 to 140 degrees. With packing to prevent air leakage. For passenger cars * Do not use for anything other than its intended purpose.
    Material  Rubber  Operating Temperature Range (℃)  -54~140  Body Diameter (Φmm)  19/15  Maximum Operating Pressure (kPa)  About 450 
    Rating:
    89%
    from S$3.99
    Min. 2 days
  2. Wheel Cover, Silver x Black
    MonotaRO Wheel Cover, Silver x Black
    Wheel covers for dressing up steel wheels and studless tires. It is also recommended for undercarriage of commercial vehicles and trucks! For automobile steel wheels only * Some light trucks cannot be installed because the center part of the wheel protrudes. *The number of inches shown is the num... Read More
    Material  ABS resin  Color  Silver x Black 
    Rating:
    74%
    from S$39.99
    Min. 2 days
  3. Air chuck 3way short
    MonotaRO Air chuck 3way short
    A 3-way type air chuck that can be used with English, American, and Presta valves. Road bikes, mountain bikes, bicycles, motorcycles, tires for ordinary cars, etc. *Please do not use for anything other than air filling. *Use a chuck compatible with the valve. *Do not use pressure exceeding the ma... Read More
    Maximum Operating Pressure (MPa)  Surface Treatment  Plating treatment  Type of Connection  Coupler (PM20)  Suitable Fluid  Air 
    Rating:
    81%
    from S$22.99
    Min. 2 days
  4. Tire gauge (small diameter double chuck)
    PROXMETER Tire gauge (small diameter double chuck)
    The dial has become even larger and visibility has improved. The rubber cover has a hook hole to make it even easier to use. Elastomer resin is used for the grip to achieve a design and functionality that is easy to fit in the hand. Tire pressure can be measured, increased and decreased by simple... Read More
    Mass (g)  650  Type  Double tire compatible  Measuring Range (kPa)  50~1200  Minimum Scale (kPa)  10 
    Rating:
    75%
    from S$229.90
    Min. 2 days
  5. GT air chuck gun
    GREAT TOOL GT air chuck gun
    Pressure can be measured with a pressure gauge, and air can be filled and evacuated by operating the lever and button.
    Type  Double tire compatible  Maximum Operating Pressure (MPa)  0.7  Measuring Range (kPa)  100~500  Suitable Fluid  Air  Minimum Scale (MPa)  0.05 
    Rating:
    69%
    from S$42.99
    Min. 2 days
  6.  Tube for small and medium-sized trucks
    TOYO TIRES Tube for small and medium-sized trucks
    Used for small and medium-sized truck tube types. When installing new tires, use new tubes. Tubes for small and medium-duty trucks
    from S$39.99
    Min. 2 days
  7. Summer tires for light trucks  OPRT
    TOYO TIRES Summer tires for light trucks OPRT
    Both off-road performance and on-road performance It is a new genre of tire. It is a "playful" tire that has good wear performance and a high level of running stability. Summer tires for light trucks * The wheel in the image is not included.
    Quantity per Set (pieces)  1 piece  Tire Size  145/80R12  RoHS directive (corresponding to 10 substances)  Correspondence  Rim Diameter (inch)  12  Flatness rate (%)  80  Load index  80  Product Type  tire  Applicable body type  Light tiger 
    Rating:
    73%
    from S$75.99
    Min. 10 days
  8. Kender tire KR20
    KENDA Kender tire KR20
    Quantity per Set (pieces)  1 piece 
    Rating:
    90%
    from S$89.99
    Min. 3 days
  9. Lug Nut Compact 1pcs bag
    KYO-EI Lug Nut Compact 1pcs bag
    Nuts protruding from the fender are illegal (Road Transport Vehicle Law) It is shorter than the conventional nut (4 mm compared to the manufacturer) and is hard to stick out from the wheel surface. Makes the wheel look even more beautiful (also has a dress-up effect) * Do not install if the nut s... Read More
    Type  Bag  Taper  60°  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$1.99
    Min. 6 days
  10. Summer tires for light trucks  TYA06
    TOYO TIRES Summer tires for light trucks TYA06
    It is a 4WD light truck tire that is strong against rough roads. Summer tires for light trucks * The wheel in the image is not included.
    Quantity per Set (pieces)  1 piece  Tire Size  145/80R12  RoHS directive (corresponding to 10 substances)  Correspondence  Rim Diameter (inch)  12  Flatness rate (%)  80  Load index  80  Product Type  tire  Applicable body type  Light tiger 
    Rating:
    90%
    from S$48.99
    Min. 10 days
  11. All terrain tire WILDPEAK AT3W
    FALKEN (Sumitomo Rubber) All terrain tire WILDPEAK AT3W
    FALKEN's all-terrain tires have a design that enhances the fashionability of cars, allowing you to enjoy everything from everyday street riding to light outdoor activities.
    Quantity per Set (pieces)  1 piece 
    Rating:
    100%
    from S$189.90
    Min. 5 days
  12. Summer tire P ZERO
    PIRELLI Summer tire P ZERO
    The asymmetric tread pattern improves braking performance and improves handling and control performance. It improves safety in hydroplaning situations and provides excellent performance on wet roads. The new nanocompound used in this tire guarantees maximum grip and stability. The structural rigi... Read More
    Quantity per Set (pieces)  1 piece  Product Type  tire 
    from S$289.90
    Min. 6 days
  13. Premium Summer Tire AZENIS FK510 SUV
    FALKEN (Sumitomo Rubber) Premium Summer Tire AZENIS FK510 SUV
    A newcomer of premium tires suitable for high-performance cars with superb performance has made its name in the tire history. Introducing FALKEN's new generation flagship AZENIS FK510. In search of the ideal form of road contact, we have further evolved the advanced technology we have and new... Read More
    Quantity per Set (pieces)  1 piece  Applicable body type  SUV 
    from S$249.90
    Min. 5 days
  14. MONOLITH T1 / 06 12X1.25 Replacement parts separately
    KYO-EI MONOLITH T1 / 06 12X1.25 Replacement parts separately
    Size  M12×P1.25  Type  Through nut  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 6 days
  15. Summer tire for SUV SCORPION VERDE
    PIRELLI Summer tire for SUV SCORPION VERDE
    Tires for SUVs and crossovers, ~ SCORPION VERDE ~, were created by taking full advantage of Pirelli's latest innovative materials, construction and tread pattern design. Low rolling resistance and reduced weight enable reduced fuel consumption and CO2 emissions, combining savings, environment... Read More
    Quantity per Set (pieces)  1 piece  Product Type  tire  Applicable body type  SUV 
    from S$279.90
    Min. 6 days
  16. Summer tire CINTURATO P1
    PIRELLI Summer tire CINTURATO P1
    Tires for city cars and compact cars. Provides comfortable driving on both dry and wet roads. Especially reduces rolling resistance when driving in urban areas. * Wheels are not included
    Quantity per Set (pieces)  1 piece  Product Type  tire 
    from S$259.90
    Min. 6 days
  17. Premium Summer Tire AZENIS FK510
    FALKEN (Sumitomo Rubber) Premium Summer Tire AZENIS FK510
    It boasts high steering stability at high speeds and efficient drainage even on rainy days, and boasts high wet braking performance. Falken's premium flagship tire, which is highly evaluated even in Europe where performance requirements are strict. All sizes are manufactured at factories in J... Read More
    Quantity per Set (pieces)  1 piece  Speed sign  Applicable body type  Sedan, sports car 
    from S$199.90
    Min. 5 days
  18. Summer tire for SUV
    TOYO TIRES Summer tire for SUV
    All-round cross-country tires that run smartly on both dry and mad roads. For cross-country vehicles
    Quantity per Set (pieces)  1 piece  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable body type  SUV 
    from S$139.90
    Min. 9 days
  19. SUV Studless Tire LATITUDE X-ICE XI2
    MICHELIN SUV Studless Tire LATITUDE X-ICE XI2
    Headquartered in France, MICHELIN is a long-established manufacturer in the tire industry. Research, development and testing of studless tires are conducted in Japan to suit the climate and road surface environment of Japan. Michelin's long history and technology, which launched the first stu... Read More
    Quantity per Set (pieces)  1 piece  Applicable body type  SUV 
    from S$369.90
    Min. 6 days
  20. Summer tire for SUV
    TOYO TIRES Summer tire for SUV
    Tires that provide excellent handling and braking performance on both wet and dry roads with a quiet and comfortable ride. For SUV
    Quantity per Set (pieces)  1 piece  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable body type  SUV 
    from S$199.90
    Min. 9 days
  21. Dynamic grip sport tire PILOT SPORT 4
    MICHELIN Dynamic grip sport tire PILOT SPORT 4
    Headquartered in France, MICHELIN is a long-established manufacturer in the tire industry that commercialized radial tires for the first time in the world. Michelin products deliver all the performance required by tires, such as safety, comfort, fuel economy and durability, to a high standard. Co... Read More
    Quantity per Set (pieces)  1 piece  Applicable body type  Station wagon, sports, sedan 
    from S$389.90
    Min. 6 days
  22. Summer tire for SUV SCORPION VERDE A / S
    PIRELLI Summer tire for SUV SCORPION VERDE A / S
    SUV and crossover tires, SCORPION VERDE is created by taking full advantage of Pirelli's latest innovative materials, construction and tread pattern design. Low rolling resistance and reduced weight enable reduced fuel consumption and CO2 emissions, combining savings, environmental protection... Read More
    Quantity per Set (pieces)  1 piece  Product Type  tire  Applicable body type  SUV 
    from S$399.90
    Min. 6 days
  23. Snap-in tire valve
    MonotaRO Snap-in tire valve
    It is a high-quality product supervised by European manufacturers. For tire valve replacement. The operating temperature of the valve core is a general core of -20 to 100 degrees. For passenger cars * Packing is not attached to the air valve cap.
    Material  Rubber  Type  General core (No.9100)  Operating Temperature Range (℃)  -20~100  Body Diameter (Φmm)  19/15 
    Rating:
    94%
    from S$2.79
    Min. 2 days
  24. Lead-free iron paste weight in increments of 5 / 10g
    MonotaRO Lead-free iron paste weight in increments of 5 / 10g
    Original pack of Hatco weights. It is a lead-free and environmentally friendly product. Uses strong butyl black tape. For passenger cars. * The mass does not change, but the specifications and shape may differ from the photos. * Do not use for anything other than balance weights. * Depending on t... Read More
    Material  Iron  Type  5/10g increments  Surface Treatment  Chrome plating  Mass (per Piece)  60g  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    84%
    from S$31.99
    Min. 2 days
  25. Snap-In Valve (General Core)
    PACIFIC Snap-In Valve (General Core)
    The most commonly used snap-in valve for tubeless tires. When inserted into the rim hole and attached, the elasticity of the rubber causes the sealing surface and lip to adhere tightly to the rim hole and retain the air inside the tire. Packing is not included.
    Material  Rubber  Type  General core  Maximum Operating Pressure (kPa)  450 
    Rating:
    91%
    from S$75.99
    Min. 2 days
  26. Iron sticking weight  5g × 1000pcs
    MARUENU Iron sticking weight 5g × 1000pcs
    High quality iron balance weight. Uses strong double-sided tape and comes in a roll-type plastic case for neat storage. Not only silver color but also black color is available. Certified by overseas automobile manufacturers. Salt spray test 1,000 hours High corrosion resistance test passed ・ Zin... Read More
    Material  Salt and corrosion resistant steel  Type  5g increments 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  27. Tire gauge Air chuck gun type
    MonotaRO Tire gauge Air chuck gun type
    Air can be filled while checking the air pressure with a pressure gauge. In addition, since it is an easy-to-use lever type gun type, not only filling but also air bleeding is possible by operating the lever and button. A clip-on type that can be firmly fixed to the valve. By connecting to an air... Read More
    Type  Clip chuck  Maximum Operating Pressure (MPa)  Maximum Operating Pressure  1000kPa  Accuracy  ±30kPa  Measuring Range (kPa)  0~1000  Air Hose Connection  G (PM) 1/4 plug 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  28. Wheel nut (cap nut)
    MonotaRO Wheel nut (cap nut)
    It is a bag type wheel nut. Since it is chrome-plated, it does not rust easily and is durable. For replacing wheel nuts * In winter (especially in snowy countries), calcium chloride is sprayed on the road surface to prevent freezing, which makes it easier to rust. It is important to wash with wat... Read More
    Material  Steel  Shape  60 ° taper  Type  Bag type  Surface Treatment  Chrome-plated 
    Rating:
    84%
    from S$12.99
    Min. 2 days
  29. Snap-In Valve
    TIPTOP Snap-In Valve
    For tire valve replacement. * Packing is not included with the air valve cap.
    Material  Rubber  Type  General core  Body Diameter (Φmm)  19/15 
    Rating:
    87%
    from S$3.49
    Min. 2 days
  30. Balancing Weight for Steel Wheels
    MonotaRO Balancing Weight for Steel Wheels
    Original pack of Hatco weights. For steel wheels. For passenger cars. * The mass does not change, but the specifications and shape may differ from the photos. * Please do not use other than the balance weight.
    Material  Lead 
    Rating:
    79%
    from S$23.99
    Min. 2 days
  31. Heat-resistant core valve
    TECH Heat-resistant core valve
    This product uses a poly cap with packing.
    Material  Rubber  Maximum Operating Pressure (kPa)  450 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  32. Tire gauge Gun type Double tire compatible
    MonotaRO Tire gauge Gun type Double tire compatible
    You can easily fill and decompress trucks, double tires, automobiles, and motorcycles by connecting to an air compressor. Also, since it is equipped with a pressure gauge, air pressure can be measured. By connecting to an air compressor, you can fill and depressurize automobiles and motorcycles a... Read More
    Suitable for  American valve  Type  Double tire compatible  Maximum Operating Pressure (MPa)  0.8  Measuring Range (kPa)  0~800(0~0.8MPa)  Regular Working Pressure (MPa)  0.1~0.5  Suitable Fluid  Air  Minimum Scale (MPa)  0.01  Gauge diameter (Φmm)  60 
    Rating:
    77%
    from S$31.99
    Min. 2 days
  33. Snap-in tire valve with heat-resistant core
    MonotaRO Snap-in tire valve with heat-resistant core
    It is a high-quality product supervised by European manufacturers. For tire valve replacement. Valve core with operating temperature of -54 to 140 degrees. For passenger cars * Packing is not attached to the air valve cap.
    Material  Rubber  Type  Heat resistant core (No.9200)  Operating Temperature Range (℃)  -54~140  Body Diameter (Φmm)  19/15  Maximum Operating Pressure (kPa)  About 450 
    Rating:
    94%
    from S$3.79
    Min. 2 days
  34. Tire gauge grip type
    MonotaRO Tire gauge grip type
    By connecting to an air compressor and operating the lever, you can easily fill, decompress, and measure air pressure in trucks, passenger cars, and motorcycles. The pressure gauge uses a large gauge with an easy-to-read scale, and the gauge itself rotates, making it extremely easy to use. By con... Read More
    Suitable for  American valve (open valve is possible)  Type  Clip chuck  Maximum Operating Pressure (MPa)  0.8  Measuring Range (kPa)  40~800(0.04~0.8MPa)  Regular Working Pressure (MPa)  0.1~0.5  Suitable Fluid  Air  Minimum Scale (kPa)  10  Gauge diameter (Φmm)  70 (approx. 100 with cover) 
    Rating:
    86%
    from S$63.99
    Min. 2 days
  35. Michelin Tire Gauge
    MICHELIN Michelin Tire Gauge
    Air filling with intake / exhaust system, easy air adjustment with exhaust button For passenger cars to heavy trucks * Some of the mailed items have "Michelin Dine Gauge (Old)" written on them, but they are incorrect printed items. There is no change in the product.
    Mass (g)  750  Type  Clip chuck  Measuring Range (kPa)  70~1200  Air Hose Connection  PT1 / 4 female thread  Minimum Scale (kPa)  10 
    Rating:
    84%
    from S$139.90
    Min. 2 days
  36. Cap Nut
    TIPTOP Cap Nut
    Material  Steel  Type  Bag  Surface Treatment  Chrome-plated 
    Rating:
    88%
    from S$28.99
    Min. 2 days
  37. Pasting weight in increments of 5 / 10g
    MonotaRO Pasting weight in increments of 5 / 10g
    Original pack of Hatco weights. Uses strong butyl black tape. For passenger cars. *The weight does not change, but the specifications and shape may differ from the photo. *Please do not use other than the balance weight. *HK may be stamped depending on the lot, but it will be the same product.
    Material  Lead  Type  5/10g increments 
    Rating:
    75%
    from S$97.99
    Min. 2 days
  38. Iron pasting weight in 5g increments
    TIPTOP Iron pasting weight in 5g increments
    Material  Iron  Type  5g increments 
    Rating:
    87%
    from S$55.99
    Min. 2 days
  39. For driven weight steel wheels
    YAMATE METAL For driven weight steel wheels
    This type is generally used for steel wheels of passenger cars.
    Suitable for  For steel wheels  Material  Lead 
    Rating:
    85%
    from S$5.59
    Min. 2 days
  40. Paste weight
    YAMATE METAL Paste weight
    It is a product that considers environmental issues and economic efficiency.
    Material  Lead  Type of Tape  Double sided tape black 
    Rating:
    91%
    from S$86.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1583

Set Ascending Direction