Tire Chains
Tire chains and other are non-slip devices that are attached to the outer circumference of the tire when traveling on snowy roads or frozen roads. Different sizes of tire chains are available depending on the tire size. There are metal chain, non-metal chain and cloth chain. There are ladder type and turtle shell type for metal chain, and ladder type and net type for non-metal chain. Non-metallic chain materials are rubber and resin, which are currently mainstream. The fabric chain is a type that uses a cloth woven with special fibers on a tire.
Other Related Pages
- Nichiden Seisa Spring type chain bandFor unbranded tire chains 4x5, 5x6, 6x7
- Nichiden Seisa Rubber Chain BandFor unbranded tire chains 4x5, 5x6, 6x7
- Nichiden Seisa Metal tire chain 6 × 7 size (for small trucks and buses)* Chain band is not included. * Cam lock is not included. * It may not be possible to install depending on the tire pattern.Shape Ladder (Ladder type)
- AutoSock Cloth type Tire chain AutoSockEasy and easy from Norway !! Emergency tire non-slip. It can be installed on cars with little clearance and imported cars! It is about 1mm thick, so it can be installed on imported cars, and you can experience a comfortable ride like never before. Maximize grip on snow and ice !! Special fibers t... Read More
- KKS Standard JIS type chain (for passenger cars, RW, 4WD, light trucks)Manufactured based on JIS D 4241. * Studless tires are slightly larger than normal tires, so it may be difficult to install them. I don't want to fit 3t trucksSet Contents With rubber band and side clip Shape Ladder (Ladder type)
- KEIKA Non-metallic type Tire chain Snow gorilla FermareSmooth attachment / detachment with W push type lock! Urethane net chain that has both "quietness" that wraps the entire tire and "running performance" that uses carbide spikes.
- FEC Alloy ladder type tire chainA 9mm chain that is ideal for flat tires and vehicles with narrow clearances. Can be installed on most domestic cars. Easy installation without jacking up. Excellent durability and quietness. Reliable performance with twist cloth. For passenger cars and minivans only (cannot be used for RVs and c... Read MoreIncluded Accessories gloves Shape Ladder type
- Nichiden Seisa Metal tire chain 5 × 6 size (for passenger cars / light vans)An orthodox metal ladder type chain. * Chain band is not included. * Cam lock is not included. * It may not be possible to install depending on the tire pattern.Shape Ladder (Ladder type) Type Single
- Mitsubishi Steel Mfg. Wire & coil type e-chainBecause of the wire and coil shape, it is quiet, has less vibration, and is lightweight! Easy to install and remove! The cross part coil rotates, equalizes and improves durability!
- Nichiden Seisa Metal tire chain 4 × 5 size (for light and small cars)*Chain band is not included. Please purchase separately. *This product uses a chain band. Camlock is not included. *It may not be installed depending on the tire pattern.Type Single
- FEC Alloy Ladder Type Tire Chain Snowy Road αⅡThe long-established FEC tire chain "Yukidoraku series". It is usually half as light as a metal chain and twice as durable (compared to the manufacturer). It is also a long-selling chain with attractive compact storage.Included Accessories Rubber band, vinyl gloves
- KONIG Tire chain turtle shell type CL magicConic turtle shell type tire chain CL magic Another link (reinforcing link) is adopted on the ideal contact patch that achieves both comfort and durability. Not only does it increase durability, it also grips deeper and stronger snowy roads in a variety of road conditions such as deep snow and ic... Read More
- KKS Standard JIS type chain EP seriesManufactured based on JIS D 4241. Tsubaki alloy steel tire chains. * Studless tires are slightly larger than normal tires, so it may be difficult to install them.Shape Ladder (Ladder type)
- FEC Special alloy turtle shell type tire chain Snowy road QⅡSpecial alloy steel ring chain. Ideal for cars with little clearance! 10mm chain. Special alloy steel with excellent wear resistance. No need to move or jack up the car. Pulley tightening. For passenger cars only (however, minivans weigh less than 1.8 tons) * (Summer) within the applicable tire s... Read MoreIncluded Accessories Gloves, repair link Shape Tortoiseshell type
- FEC Special alloy turtle shell type tire chain Yukidori RV■ Special alloy steel height 15mm ring chain (high durability by charcoal burning) ■ Easy to install without jacking up ■ Stable running with a hexagonal type that is resistant to skidding [Accessories] Repair links, gloves, excess links For RVs and 1BOX cars only * Even if the size is suitable, ... Read MoreShape Tortoiseshell type
- FEC Economy chain (passenger car, van, light truck, light truck) 5 × 6* Band is not included.Shape Ladder (Ladder type) Type Singlefrom S$86.99Min. 7 days
- KONIG Tire chain turtle shell type CG magicConic turtle shell type tire chain CG magic Light and comfortable, easy to handle for women. 9mm link for cars with little clearance. The height of the chain link is as small as 9 mm, making it possible to install it on vehicles with a narrow clearance inside the fender. You can experience a comf... Read More
- Nichiden Seisa Metal tire chain 7 × 8 size (for medium truck / bus)If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Chain band is not included. * It may not be possible to install depending on the tire pattern.Type Single
- Nichiden Seisa Metal tire chain 6 × 7 size (for low-floor truck / forklift)* Chain band is not included. * It may not be possible to install depending on the tire pattern.
- Toki Trading Emergency escape tire spike Large binding bandMeasures against idling / stuck tires on snowy roads. No need to jack up. Easy to install. Easy to remove. Lightweight and compact. Disposable type. Super short time work. One size fits all. A huge cable tie for tires that can be used for emergency escape * For aluminum wheels and alloy wheels on... Read MoreMaterial Nylon 66 Size Tire rescue shape Operating Temperature Range (℃) -40~85 Flame Retardance UL94V-2from S$149.90Min. 3 days
- FEC Economy chain (RV car / van / light truck (part)) 5 × 6* Band is not included.Shape Ladder (Ladder type)from S$119.90Min. 7 days
- FEC Economy chain (small and medium truck) 6 × 7* Band is not included.Shape Ladder (Ladder type) Type Singlefrom S$139.90Min. 7 days
- Nichiden Seisa Metal tire chain 5 × 6 size (for low-floor truck / forklift)* Chain band is not included. * It may not be possible to install depending on the tire pattern.Type triplefrom S$139.90Min. 6 days
- FEC Economy chain (for small trucks, low floor type, etc.) 5 × 6* Band is not included.Shape Ladder (Ladder type) Type triplefrom S$139.90Min. 7 days
- ISSE SAFETY Snow socks + truckIt uses fibers that are three-dimensionally woven from twisted yarn that bundles tough special fibers, and rotates while absorbing moisture on the ground surface, so it can run safely by obtaining the same effect as studless tires. increase. (Furthermore, in the case of ice burn or snow surface b... Read MoreMaterial Polyester Material (Rubber) Natural rubberfrom S$459.90Min. 3 days
Filter by categories