All Category

Car Horns & Megaphones

There are various types of sound in the horn, and it is possible to enjoy various sounds by exchanging genuine products. The higher the Hz value, the higher the sound, and the lower, the lower sound. A loudspeaker is a set of amplifiers, microphones, speakers, etc., and is mainly used for mobile sales vehicles and resource recovery vehicles. Some anti-theft devices make a loud noise when the sensor detects an impact, or the engine cannot be started.
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction
  1. Compact horn +12V++ vehicle inspection compatible product
    MonotaRO Compact horn +12V++ vehicle inspection compatible product
    A compact horn that is lightweight and has a European sound, and is compatible with vehicle inspections. It does not require a relay harness and is easy to install (excluding some models). For 12V vehicles only * This product is for 12V vehicles only. Never use it for anything other than a 12V ca... Read More
    Dimensions, Width W x Height H x Depth D (mm)  102×89×78  Rated Voltage (V)  12  Sound Pressure Level (dB)  110(±5)  Current (A)  4(±1)×2  Type  Double (Hi / Lo) 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  2. Alpha II compact
    MITSUBA SANKOWA Alpha II compact
    A compact body that retains the silhouette of Alfar II. (Volume ratio -20% / Weight ratio -40%) A traditional sound that inherits Alfar II. The "stay angle can be changed", which was not possible with the conventional Alpha series, further improves the mountability. ECE standard complia... Read More
    Dimensions, Width W x Height H x Depth D (mm)  84×90×58  Input Voltage (V)  12  Sound Pressure Level (dB)  113  Type  double  Frequency (Hz)  (Hi)480、(Lo)400 
    Rating:
    96%
    from S$49.99
    Min. 2 days
  3. Proud Horn
    MITSUBA SANKOWA Proud Horn
    Despite being a compact and lightweight model, it achieves a loud volume of 113 dB, which exceeds the class. Furthermore, the stay can be angled freely, further improving the mountability.
    Frequency (Hz)  (Hi)490、(Lo)410  Sound Pressure Level (dB)  113  Input Voltage (V)  12  Dimensions, Width W x Height H x Depth D (mm)  77.0×88.5×60.0  Type  double 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  4. UC Flat Horn
    MITSUBA SANKOWA UC Flat Horn
    Genuine sound horn The familiar genuine sound surely conveys danger. The flat horn, which has strong straightness of reliable straight-ahead sound, is easy to hear at high speeds. It is an ultra-thin model that cannot be made with a 31 mm thick body spiral horn. Midrange type safety standard comp... Read More
    Specification  12V 3.5A  Dimensions, Width W x Height H x Depth D (mm)  70×70×31  Sound Pressure (dB/m)  110db/2m(99db/7m) 
    Rating:
    96%
    from S$22.99
    Min. 2 days
  5. Horn harness set
    MITSUBA SANKOWA Horn harness set
    A must-have for horns that require power. Not only Mitsuba horns, but also horns from various manufacturers can be wired easily, reliably, and in a short time. By adopting a 30A power relay and extra-thick harness, the power of the horn is fully demonstrated.
    Rating:
    93%
    from S$47.99
    Min. 2 days
  6. Honda car horn harness set
    MITSUBA SANKOWA Honda car horn harness set
    One-touch attachment to the genuine horn connector! A horn harness that can be connected to the genuine horn connector that is often used in Honda cars with a single touch. Wiring is possible without damaging the genuine cord. 30 amp power relay By adopting a relay that supports maximum current c... Read More
    Specification  For 12V horn / 30A 
    Rating:
    98%
    from S$42.99
    Min. 2 days
  7. Alpha Horn
    MITSUBA SANKOWA Alpha Horn
    High performance that breaks common sense in this class. It is compact, lightweight, and has a small current and does not require a relay, so it can be installed by replacing it with a normal horn.
    Frequency (Hz)  (Hi)480、(Lo)400  Dimensions, Width W x Height H x Depth D (mm)  104.0×99.5×73.0  Sound Pressure Level (dB)  113  Input Voltage (V)  12  Color  Green  Type  double 
    Rating:
    95%
    from S$55.99
    Min. 2 days
  8. Slender Horn 2 Terminals
    PIAA Slender Horn 2 Terminals
    Achieves the world's thinnest 39.8 mm with a spiral horn. Deep bass suitable for luxury cars. Powerful loud volume 112dB. With the ground harness attached, either 1 terminal or 2 terminals can be installed. With stylish guard fins.
    Volume (dB)  112  Rated Voltage (V)  12  Terminal  Frequency (Hz)  400/500  Mass (g)  Approximately 184 (per pc)  Color  Black  Material  Resin  Specification  Vehicle inspection correspondence  Included Accessories  ground wire 
    Rating:
    97%
    from S$58.99
    Min. 2 days
  9. Genuine Replacement Cord 1
    MITSUBA SANKOWA Genuine Replacement Cord 1
    Easy connection that does not require processing with the genuine wiring of the horn. This connector shape is mainly used for Toyota, Daihatsu, Suzuki, etc.
    Rating:
    70%
    from S$14.99
    Min. 2 days
  10. Alpha II
    MITSUBA SANKOWA Alpha II
    Easy to install, thin and lightweight body.
    Frequency (Hz)  (Hi)480、(Lo)400  Sound Pressure Level (dB)  113  Input Voltage (V)  12  Dimensions, Width W x Height H x Depth D (mm)  99.5×95.0×64.0  Type  double 
    Rating:
    87%
    from S$58.99
    Min. 2 days
  11. Superior Bass Horn 2 Terminal
    PIAA Superior Bass Horn 2 Terminal
    The finest heavy bass that pursues the depth of sound. The lowest and deepest tone in the horn series. Powerful loud volume 112dB.
    Volume (dB)  112  Rated Voltage (V)  12  Terminal  Frequency (Hz)  330/400  Mass (g)  Approximately 180 (per pc)  Color  Black  Material  Resin  Specification  Vehicle inspection correspondence  Included Accessories  ground wire 
    Rating:
    95%
    from S$65.99
    Min. 2 days
  12. Dolce Ⅲ
    MITSUBA SANKOWA Dolce Ⅲ
    The ultra-bass sound produced by the electronic horn frequency 390Hz / 320Hz, which inherits the legendary transistor horn, is ideal for luxury cars. Equipped with 2 patterns of sounds! Euro Sound: Pa! Electronic sound: Paaaan! Powerful loud volume 114dB / 2m. Mitsuba Horn Dolce III boasts the lo... Read More
    Voltage (V)  12  Sound Pressure Level (dB)  114/2m  Type  Middle range  Frequency (Hz)  (Hi)390、(Lo)320  Current Consumption (A)  4.5×2 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  13. In-vehicle speaker
    UNI-PEX In-vehicle speaker
    An all-weather horn speaker for square small-diameter general public address systems. Since the diaphragm uses phenol resin with good acoustic characteristics, the sound quality is extremely clear. Excellent corrosion resistance due to the use of stainless steel brackets, bolts, and screws on the... Read More
    Mounting Bracket  (Speaker) U-shaped bracket S type  Sound Pressure Level (dB)  108(1W/1m)  Playback Frequency Band (Hz)  320~7.5k  Impedance (Ω)  Mass (kg)  About 1.4  Color  Silver gray 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  14. Super horn
    BRAITH Super horn
    Sound Pressure Level (dB)  110±3  Mass (g)  404×2  Frequency (Hz)  430/320(±20)  Current Consumption (A)  4A×2  Thickness (mm)  55  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  DC12V car only  Dimension (mm)  Φ120×55 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  15. Selectable horn 2 terminals
    PIAA Selectable horn 2 terminals
    World's first! You can choose the sound in your favorite combination. Choose one, two, or three chords to create your own tone. Even one beautiful tone each. 400Hz + 500Hz (HO-3 + HO-4): Deep tone of a luxury sedan. 500Hz + 600Hz (HO-4 + HO-5): The clear tone of a luxury sports car. 400Hz + 5... Read More
    Volume (dB)  112  Rated Voltage (V)  12  Terminal  Frequency (Hz)  500 (medium tone)  Mass (g)  Approximately 180 (per pc)  Color  Black  Material  Resin  Specification  Vehicle inspection correspondence  Included Accessories  ground wire 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  16. Air Bullet
    MITSUBA SANKOWA Air Bullet
    Achieves the highest frequency in the spiral horn series. Resonates a clear high-pitched sound. A sharpened and piercing high-pitched sound.
    Frequency (Hz)  (Hi)580、(Lo)480  Input Voltage (V)  12  Sound Pressure Level (dB)  113  Type  double  Dimensions, Width W x Height H x Depth D (mm)  95.0×99.5×64.0 
    Rating:
    95%
    from S$63.99
    Min. 2 days
  17. In-vehicle loudspeaker
    FRC In-vehicle loudspeaker
    A full set of amps / trumpet speakers / dynamic microphones. A loudspeaker for vehicles. Since it has an input terminal, it can also play sound sources such as CDs and tape recorders. If you use the AC adapter (sold separately), you can use it in factories and offices. In addition, up to 4 trumpe... Read More
    Maximum power consumption (A)  3.5  Maximum Output (W)  20  Frequency Characteristic  100Hz~10kHz  Rated Output (W)  15  Power Input (V)  DC12~13.8 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  18. Arena Ⅲ
    MITSUBA SANKOWA Arena Ⅲ
    An electronic horn that allows you to enjoy two types of sounds. It is a model designed based on Alfar II. Since it uses a newly designed control box, it is easy to install.
    Frequency (Hz)  (Hi)480、(Lo)400  Type  double  Input Voltage (V)  12  Dimensions, Width W x Height H x Depth D (mm)  95.0×99.5×64.0  Sound Pressure Level (dB)  113 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  19. Selectable Horn 2 Terminals
    PIAA Selectable Horn 2 Terminals
    World's first! You can choose the sound in your favorite combination. Choose one, two, or three chords to create your own tone. Even one beautiful tone each. 400Hz + 500Hz (HO-3 + HO-4): Deep tone of a luxury sedan. 500Hz + 600Hz (HO-4 + HO-5): The clear tone of a luxury sports car. 400Hz + 5... Read More
    Volume (dB)  112  Rated Voltage (V)  12  Terminal  Frequency (Hz)  600 (treble)  Mass (g)  Approximately 180 (per pc)  Color  Black  Material  Resin  Specification  Vehicle inspection correspondence  Included Accessories  ground wire 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  20. Trumpet speaker
    FRC Trumpet speaker
    from S$98.99
    Min. 2 days
  21. Mounting L-type stay set
    MITSUBA SANKOWA Mounting L-type stay set
    Ideal for changing the mounting angle. Adopted a thickness of 4 mm that is resistant to vibration. You can make fine adjustments to the installation with a long side of 33 mm and a short side of 29 mm.
    Rating:
    100%
    from S$11.99
    Min. 2 days
  22. Easy mounting set for small horn
    MITSUBA SANKOWA Easy mounting set for small horn
    Installation of the horn is OK with this one. There is no need to make troublesome terminals. Convenient for replacing genuine horns with small swirl horns.
    Rating:
    100%
    from S$14.99
    Min. 2 days
  23. Genuine conversion code 3
    MITSUBA SANKOWA Genuine conversion code 3
    Easy connection that does not require processing with the genuine wiring of the horn. This connector shape is mainly used for Nissan, Mazda, Mitsubishi, etc.
    Rating:
    90%
    from S$13.99
    Min. 2 days
  24. Torisuke stay set crank SANKOWA
    MITSUBA SANKOWA Torisuke stay set crank SANKOWA
    Rating:
    80%
    from S$9.49
    Min. 2 days
  25. Horn mounting stay set
    MITSUBA SANKOWA Horn mounting stay set
    A set of mounting bolts and nuts for small horns only. Depending on your ingenuity, the horn mounting location will expand.
    Set Contents  Stay x 2, Bolt x 2, Nut x 2 
    from S$9.89
    Min. 2 days
  26. Selectable horn 2 terminals
    PIAA Selectable horn 2 terminals
    World's first! You can choose the sound in your favorite combination. Choose one, two, or three chords to create your own tone. Even one beautiful tone each. 400Hz + 500Hz (HO-3 + HO-4): Deep tone of a luxury sedan. 500Hz + 600Hz (HO-4 + HO-5): The clear tone of a luxury sports car. 400Hz + 5... Read More
    Volume (dB)  112  Rated Voltage (V)  12  Terminal  Frequency (Hz)  400 (bass)  Mass (g)  Approximately 180 (per pc)  Color  Black  Material  Resin  Specification  Vehicle inspection correspondence  Included Accessories  ground wire 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  27. Aero spiral Ⅱ
    MITSUBA SANKOWA Aero spiral Ⅱ
    Thin design boasting the strongest deep bass in its class. A high-quality horn that plays a profound and reverberant bass.
    Frequency (Hz)  (Hi)420、(Lo)350  Type  double  Input Voltage (V)  12  Sound Pressure Level (dB)  113  Dimensions, Width W x Height H x Depth D (mm)  95.0×108.0×64.0 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  28. Mounting spacer set
    MITSUBA SANKOWA Mounting spacer set
    By using a spacer, it prevents contact with the car body. It can be adjusted freely by combining with a 5mm spacer.
    Rating:
    60%
    from S$11.99
    Min. 2 days
  29. Blow Shot Mini Horn
    BRAITH Blow Shot Mini Horn
    Ultra-small, ultra-lightest! Authentic European sound. * For vehicles that share a fuse with the horn and other devices, use a commercially available relay harness set for the horn.
    Frequency (Hz)  (Hi)500±20、(Lo)420±20  Sound Pressure Level (dB)  105  Material  Aluminum  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  30. Sport horn 2 terminal
    PIAA Sport horn 2 terminal
    A thin horn with water and sand guard that is resistant to water. Deep bass suitable for luxury cars. Powerful loud volume 112dB. With the ground harness attached, either 1 terminal or 2 terminals can be installed.
    Volume (dB)  112  Rated Voltage (V)  12  Terminal  Frequency (Hz)  400/500  Mass (g)  Approximately 194 (per pc)  Color  Black  Material  Resin  Specification  Vehicle inspection correspondence  Included Accessories  ground wire 
    from S$57.99
    Min. 2 days
  31. Compact horn carbon
    BRAITH Compact horn carbon
    The body is an aggressive carbon print body. Automotive horn * For 12V domestic cars only.
    Sound Pressure Level (dB)  110  Voltage (V)  12  Current (A)  8(4×2)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  [Sound] European  Frequency (Hz)  [Treble] 480, [bass] 400 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  32. Super Sound 700HZ Horn
    MITSUBA SANKOWA Super Sound 700HZ Horn
    The smallest in the world. Small swirl horn. Swirl horn Achieves the highest treble. An electronic control unit is used, and the horn body is contactless. By eliminating contact wear, the service life will be significantly extended. The current consumption is 5A, which is comparable to that of a ... Read More
    Mass (g)  720  Main Unit Dimensions, Width W x Depth D x Height H (mm)  69 x 54 x 78 (excluding protrusions)  Rated Current (A)  2.5×2  Color (Body)  Sapphire black  Frequency (Hz)  700/580  Sound Pressure Level (dB)  113/2m  Rated Voltage (V)  DC12 
    Rating:
    40%
    from S$139.90
    Min. 2 days
  33. Horn sound controller
    MITSUBA SANKOWA Horn sound controller
    Great for people who want to use the horn as a greeting. You can play a horn sound with outstanding sharpness that cannot be achieved with genuine horn buttons with a single touch. You can choose the sound pattern from 3 types of Pa! PaPa! PaPaPa! To your liking. We have adopted a switch (red) wi... Read More
    Rating:
    90%
    from S$98.99
    Min. 2 days
  34. AC adapter
    FRC AC adapter
    from S$49.99
    Min. 2 days
  35. Horn Junsei Henkan Code 2
    MITSUBA SANKOWA Horn Junsei Henkan Code 2
    from S$17.99
    Min. 2 days
  36. Triple air horn
    BRAITH Triple air horn
    Electric compressor type air horn. It is possible to switch between triple simultaneous sound and music. Automotive alarm. * Please use only simultaneous sounds on general roads.
    Sound Pressure Level (dB)  110(±5)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$65.99
    Min. 7 days
  37. Horn mark seal
    Daikei Horn mark seal
    from S$1.29
    Min. 7 days
  38. Arena & Dolce Switch Set
    MITSUBA SANKOWA Arena & Dolce Switch Set
    from S$13.99
    Min. 2 days
  39. Slim spiral 2 SANKOWA
    MITSUBA SANKOWA Slim spiral 2 SANKOWA
    Rating:
    100%
    from S$55.99
    Min. 5 days
  40. Horn dedicated earth cord
    MITSUBA SANKOWA Horn dedicated earth cord
    A convenient ground cord for horn mounting that can be attached only with the ground wiring. With this, there is no need to make troublesome terminals.
    from S$7.39
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction
Filter by categories