All Category

Automotive Interior Accessories

View : Grid List
Filter

Items 1 - 40 of 7454

Set Ascending Direction
  1. Seat Cover Perfect Fit Type
    MonotaRO Seat Cover Perfect Fit Type
    A seat cover made of elastic material. It fits snugly on the seat and is easy to install. Seat cover for front seat * Do not use on genuine leather, synthetic leather, or vinyl chloride resin products. The product and target surface may deteriorate. * Cannot be attached to seats with armrests or ... Read More
    Length (mm)  About 1260  Width (mm)  About 530  Specification  For front seat 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  2. Non-slip sheet, super strong adhesive type
    MonotaRO Non-slip sheet, super strong adhesive type
    A non-slip sheet that prevents small items from slipping off. Even if you put keys, coins, smartphones, etc., it will not fall due to its strong grip. Also, even if it gets dirty, it can be washed with water, so it can be used as many times as you like. Both sides can be used on either side, so p... Read More
    Thickness (mm)  Sheet Size (mm)  225×145  Heat Resistance Temperature (℃)  280  Color  Black  Material  Silicon 
    Rating:
    82%
    from S$7.79
    Min. 2 days
  3. Doctor Deo Premium Placement Type
    CAR MATE Doctor Deo Premium Placement Type
    Premium model with 200% deodorant performance compared to our conventional products "Adopts stabilized chlorine dioxide", which is also used for commercial use in hospitals and restaurants. Stationary type Unscented type Bactericidal deodorant * Not drinkable
    Series  Doctor Deo  Fragrance  Unscented 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  4. Disinfectant and deodorant sheet
    CAR MATE Disinfectant and deodorant sheet
    Achieves 200% deodorant performance compared to conventional products Uses stabilized chlorine dioxide as a sterilizing deodorant component. Simply oxidatively decompose bacteria and malodorous components and place them under a powerful sterilization & deodorant sheet. Firmly deodorize from i... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Series  Doctor Deo  Fragrance  Unscented 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  5. Seat Cover Colored Mesh
    BONFORM Seat Cover Colored Mesh
    Comfortable! Smooth mesh.
    Material  100% polyester  Specification  Full coverage  Type  front 
    Rating:
    94%
    from S$28.99
    Min. 2 days
  6. Car mat rubber
    MonotaRO Car mat rubber
    Thin and lightweight, rubber mat makes it easy to wash with water. A set product for one car (two for the front and two for the rear). The back side is spike-shaped to prevent slipping. For car mats of light cars and passenger cars. * Do not use for any other purpose. Never place the mat on the a... Read More
    Dimensions, Height x Width (mm)  (Front) 630 x 420, (Rear) 420 x 335  Thickness (mm)  About 2  Color  Black  Material  PVC 
    Rating:
    70%
    from S$8.99
    Min. 2 days
  7. Cushion antifouling sheet cover for front
    MonotaRO Cushion antifouling sheet cover for front
    A seat cover made of the same material as the wetsuit. It feels good and has cushioning properties. It is excellent in waterproof and dustproof, and the back side is soft so it will not damage the sheet. For waterproof and dustproof for front seats *Do not use for anything other than its intended... Read More
    Width (mm)  (Backrest) 575, (Seat) 575  Dimension (mm)  (Head) 300 × 300  Overall Length (mm)  1320  Thickness (mm)  About 1.5  Color  Black  Specification  For front seat  Material  Polyester + Chloroprene rubber 
    Rating:
    77%
    from S$22.99
    Min. 2 days
  8. Mini Air Compressor
    DAIJI INDUSTRY (Meltec) Mini Air Compressor
    Oilless method with tank For tire pressure maintenance! For air filling on the go! For adjusting air pressure when running on rough roads! For crafts, crafts, and light painting work!
    Power Cable (m)  2.8 / with power clip  Rated Input Voltage (V)  DC12  Power Consumption (W)  180  Filling time  Tank / about 2 minutes (at about 800kPa)  Rated Current (A)  14  Air Discharge Rate (L/min)  30  Air Tank Capacity (L)  3.5  Dimensions, Width W x Height H x Depth D (mm)  About 255 × 140 × 290  Mass (kg)  About 4.8 
    Rating:
    64%
    from S$189.90
    Min. 2 days
  9. Armrest for Small Car
    MonotaRO Armrest for Small Car
    An armrest for light vehicles. It is placed between the driver's seat and the passenger seat and can be used as an elbow rest or accessory case. For elbow rests and accessory cases for light vehicles * Do not use for any other purpose. * It may not be suitable depending on the model. please n... Read More
    Dimension (mm)  130×405×270  Mass (g)  2000  Color  Black  Material  Leather 
    Rating:
    74%
    from S$35.99
    Min. 2 days
  10. Direct double socket
    CAR MATE Direct double socket
    Direct plug-in type 2-hole socket with energization confirmation lamp The length of the plug can be adjusted in 3 stages according to the car socket and the vehicle panel. Direct plug-in 2-hole socket * 12V car only * Cigarette lighter cannot be used
    Output Capacity  15A(180W)  RoHS directive (corresponding to 10 substances)  Correspondence  Rated Voltage (V)  DC12 
    Rating:
    80%
    from S$7.29
    Min. 2 days
  11. Tissue Cover (Leather Style)
    NAPOLEX Tissue Cover (Leather Style)
    A luxurious genuine leather-like tissue cover with a soft touch. 4 ways to install! Shopping bags can also be hung. (Only when hanging sideways)
    Dimension (mm)  250×125×75 
    Rating:
    80%
    from S$7.59
    Min. 2 days
  12. Cool try film
    YAC Cool try film
    Prevent sunburn in the car.
    UV Protection  98% 
    Rating:
    77%
    from S$7.59
    Min. 2 days
  13. Seat storage pocket
    BONFORM Seat storage pocket
    Large-capacity seat storage pocket! Waterproof material resistant to dirt, water and scratches! There are plenty of excellent functions that can be divided into upper and lower parts and laid out on the left and right seats, and the PET bottle holder can be removed! Tissue box, 2 bottle holders, ... Read More
    Material  (Table) Polyester, (Back) PVC coating  Dimension (mm)  400×500  Color  Black 
    Rating:
    53%
    from S$37.99
    Min. 2 days
  14. Leather dash mat black
    BMS Leather dash mat black
    Protect your car's dashboard from the sun's rays. Even if the leather dashboard mat is attached, the reflection on the windshield is almost the same as when it is genuine. Uses thick DIK original leather that expresses the finest leather [Ox calf]. The gray foam is melted at a high temper... Read More
    Thickness (mm)  About 5  Included Accessories  Auxiliary magic tape: 10  Color  Fabric: Black, Thread: Black 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  15. Blang Booster DH
    CAR MATE Blang Booster DH
    Air freshener for drink holders Cylindrical type with a cushion to prevent rattling noise that can be casually placed in a booster fragrance cup holder to fill the space with fragrance Air freshener * Not drinkable
    Ingredient  Fragrance, deodorant, gelling agent  Type  Gel 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  16. Drink holder for Prius α
    CAR MATE Drink holder for Prius α
    Since it is a special design, it fits perfectly and matches the interior. You can hold two small cans to 500 ml paper packs (bottle type ashtray etc.) and smartphones (cigarettes etc.) at the same time. ), Mobile phones, cigarettes, etc. (up to 55 mm x 24 mm) Prius α (ZVW4 # series) dedicated dri... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  17. Assist grip
    BONFORM Assist grip
    Assist grip that can be firmly grasped by the elderly and children. For holders of walking sticks and umbrellas. For clothes hangers. For shopping bag hooks.
    Dimension (mm)  340×210  Color  Gray  Material  Polyethylene resin 
    Rating:
    84%
    from S$27.99
    Min. 2 days
  18. For waterproof deo front seats
    BONFORM For waterproof deo front seats
    Great for all seasons! Resistant to water, dirt, scratches and odors New type of front seat cover
    Size  1 front seat 
    from S$37.99
    Min. 2 days
  19. Zubato and deodorant fan for replacement
    Prostaff Zubato and deodorant fan for replacement
    It is a replacement gel agent for "C-61 Zubato Deodorant Fan", an automatic fan type deodorant and disinfectant that uses "stabilized chlorine dioxide" that seriously eliminates unpleasant odors and germs in the car. Stabilized chlorine dioxide, which is also used for NASA'... Read More
    Mass (g)  184  Included Accessories  Double-sided tape, adjustment sheet  Dimensions (H x W x D) (mm)  85×85×66 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  20. Fine check seat cover
    BONFORM Fine check seat cover
    Type  1 front (integrated pillow type)  Material (dress material)  100% polyester (back: PVC coating) 
    Rating:
    100%
    from S$24.99
    Min. 5 days
  21. Light / Town Ace Armrest
    BRAITH Light / Town Ace Armrest
    RoHS directive (corresponding to 10 substances)  Correspondence  Size (mm)  W125×D195×H350 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  22. Rod holder dual 8 wide
    CAR MATE Rod holder dual 8 wide
    A dual holder that securely holds both 1 and 2 pieces. The rear holder has a grip diameter of 22 to 32 mm, and the tip side supports up to 16 mm. The front holder supports up to 16 mm in diameter on the butt side and 8 mm on the tip side. The holder can be attached and detached by rotating it 90 ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  1650×1240×200  Mass (g)  4450  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Loading Capacity (kg)  [Frame part] 7 
    from S$319.90
    Min. 6 days
  23. Taxi rear mat
    OHNO (OHNO RUBBER INDUSTRIAL) Taxi rear mat
    The rear mat has the words "Thank you for every ride". * No oils, no chemicals, no organic solvents
    Color  Black  Type  Rear (black letters) 
    Rating:
    87%
    from S$84.99
    Min. 5 days
  24. Immobilizer case
    No Brand Immobilizer case
    Smart keyless immobilizer case. A remote controller with a width of approximately 35 mm, a length of approximately 75 mm, and a thickness of approximately 15 mm or less can be stored. A chic and luxurious texture.
    Dimension (mm)  About 35 × 75 × 15 
    from S$28.99
    Min. 7 days
  25. Smartphone holder
    CAPStyle Smartphone holder
    "One push hold function" Expand until the arm locks with your finger, and press the button on the back of the smartphone to automatically hold the smartphone. Holds easily and firmly. By adopting a ball joint, the range of movement of swinging and rotation is large, and it can be adjust... Read More
    Mass (g)  About 320  Thickness (mm)  About 15  Type of Sign  Gel sucker  Width (mm)  About 50-89 
    Rating:
    80%
    from S$28.99
    Min. 5 days
  26. Blang Perfume Diffuser
    CAR MATE Blang Perfume Diffuser
    Air freshener outlet mounting type diffuser that allows you to enjoy your perfume in the car Perfume diffuser that allows you to enjoy your usual perfume in the car This is a perfume diffuser that allows you to enjoy the perfume and aroma oil that you usually use as a car air freshener. We are pa... Read More
    Mass (g)  19  Dimensions (H x W x D) (mm)  34×60×17  Mounting  Air conditioner installation 
    Rating:
    60%
    from S$19.99
    Min. 6 days
  27. Three-dimensional trunk seat
    YAC Three-dimensional trunk seat
    A three-dimensional antifouling sheet that does not bother you because it has a border. Installed in the rear luggage space to protect the interior from dirt and scratches when loading luggage. By fastening the hook button, the edge of the sheet can be made three-dimensional, and dirt such as san... Read More
    Color  Black 
    from S$28.99
    Min. 5 days
  28. DAD mirror
    GARSON DAD mirror
    It is shatterproof and does not easily scatter in the event of an accident or damage to the glass surface due to a fall. A plane mirror is used, making it easy to get a sense of distance. The anti-glare mirror of this product greatly reduces glare to about 35%. It suppresses the glare of the head... Read More
    Frame Color  Black 
    from S$68.99
    Min. 4 days
  29. Rear view mirror edge PLANE270
    CAR MATE Rear view mirror edge PLANE270
    A stylish mirror with a heptagonal design. Optimal size for compact minivans / compact SUVs / sedans / wagons / 2 boxes. Uses a plane mirror with the same sense of distance as a genuine mirror. Approximately 1.6 times larger field of view than general genuine mirrors. A high-class surface mirror ... Read More
    Mass (g)  255  Dimensions (H x W x D) (mm)  86×285×30 
    from S$33.99
    Min. 7 days
  30. Finedeo front seat
    BONFORM Finedeo front seat
    Antibacterial and deodorant processing! Excellent breathability! Uses mesh material! Always clean! Antibacterial deodorant seat cover
    Size  1 front seat  Material  Polyester 
    Rating:
    100%
    from S$28.99
    Min. 5 days
  31. Car Holder (200-CAR070)
    Sanwa Direct Car Holder (200-CAR070)
    An in-vehicle holder that can be installed on the headrest of a car. Compatible with a wide range of models from smartphones to 12.9-inch tablets (11.5 to 23 cm) The equipment can be installed in two locations, directly behind the seat or in the center of the backseat. * Do not attach anything ot... Read More
    Load capacity (g)  750  Mass (g)  About 258  Material  Body: ABS, Bracket bar: Aluminum  Instruction Manual  Japanese instruction manual available 
    from S$54.99
    Min. 5 days
  32. GRANDO CHELIA 72
    HARUKADO (former Okamoto Industry) GRANDO CHELIA 72
    A rugged fragrance with cool black plating. The scent of adults with high taste creates a rugged space.
    Type  gel 
    from S$9.79
    Min. 7 days
  33. Anti-slip
    CAR MATE Anti-slip
    "Non-slip pad" to prevent small items from slipping off. As it is a tray type, it prevents small items such as keys and coins from falling. The grip of silicone fits tightly on the dashboard, etc., allowing small items to be placed in a stable manner. Since no adhesive or double-sided t... Read More
    from S$18.99
    Min. 2 days
  34. Mink crystal chain
    GARSON Mink crystal chain
    Made of 100% mink fur, it has a smooth texture and a glittering luster that only the real thing can produce. The Swarovski (R) crystal that emits a noble brilliance and captures the hearts of all who see it. A chrome cap with extravagant Swarovski (R) crystals and fine workmanship that will make ... Read More
    from S$159.90
    Min. 4 days
  35. 3000R mirror carbon
    CAR MATE 3000R mirror carbon
    Uses a high-class carbon-like sheet Adopts a radius of curvature (3000R) that ensures a natural view Natural sense of distance and wide field of view Room mirror * Do not press the mirror surface strongly during or after installation as the mirror may crack. * When installing on a vehicle equippe... Read More
    Height (mm)  75 (mirror part)  Mirror Shape  Curved mirror 
    from S$19.99
    Min. 6 days
  36. Bang feathery white
    CAR MATE Bang feathery white
    Long-lasting jelly type Uses luxurious fragrance ingredients Deodorant combination Accessories / Adhesive tape for fixing Air freshener * Not drinkable * Adhesive tape for fixing cannot be attached to flocked or cloth ground * Precautions for installation. A dashboard with a soft skin (made of po... Read More
    Capacity (mL)  60  Series  Blang  RoHS directive (corresponding to 10 substances)  Correspondence  Fragrance  Feathery white  Mounting  Stand type 
    from S$9.69
    Min. 6 days
  37. For E26 series NV350P-GX standard dedicated smart rod holder for 5
    YAC For E26 series NV350P-GX standard dedicated smart rod holder for 5
    E26 series NV350 Premium GX standard (as of December 2019) 5 rod holders with roof side utility nuts attached. Specially designed and firmly attached. Compatible with various rods such as 1-piece / 2-piece rods, for shore / offshore, etc. Easy attachment / detachment according to the purpose. Jus... Read More
    Number of Rods  Color  Black  total mass (kg)  Correspondence: 5 
    from S$459.90
    Min. 5 days
  38. DAD Aikos dedicated holder
    GARSON DAD Aikos dedicated holder
    It is a highly functional item that integrates the required functions of [hold], [charging], and [butt holder] into one. If you connect a USB power supply, you can charge it at the same time as holding it. ■ Heat stick stand with non-slip ■ Equipped with white LED that is easy to see even in the ... Read More
    Color  Black 
    from S$38.99
    Min. 4 days
  39. 3000R rear view mirror
    CAR MATE 3000R rear view mirror
    Uses a high-class carbon-like sheet Adopts a gentle curved mirror (3000R) that ensures a natural sense of distance and a wide field of view Rearview mirror * Please check the image before purchasing. * When this product is installed, the anti-glare function of the genuine mirror cannot be used. *... Read More
    Color  Carbon style body & matte gold 
    from S$28.99
    Min. 6 days
  40. E26 series NV350P-GX standard dedicated cycle stand
    YAC E26 series NV350P-GX standard dedicated cycle stand
    E26 series NV350 Premium GX standard (as of December 2019) roof side utility nut mounting cycle stand. Specially designed and firmly attached. Load a sports bike into the car. Expanding cycle life! Easy attachment / detachment according to the purpose. Easy and stable hold frame and wheel Fixed f... Read More
    Color  Black 
    from S$459.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 7454

Set Ascending Direction