All Category

car accessories

View : Grid List
Filter

Items 1 - 40 of 1263

Set Ascending Direction
  1. Non-slip sheet, super strong adhesive type
    MonotaRO Non-slip sheet, super strong adhesive type
    A non-slip sheet that prevents small items from slipping off. Even if you put keys, coins, smartphones, etc., it will not fall due to its strong grip. Also, even if it gets dirty, it can be washed with water, so it can be used as many times as you like. Both sides can be used on either side, so p... Read More
    Thickness (mm)  Sheet Size (mm)  225×145  Heat Resistance Temperature (℃)  280  Color  Black  Material  Silicon 
    Rating:
    81%
    from S$7.79
    Min. 2 days
  2. Assist grip
    BONFORM Assist grip
    Assist grip that can be firmly grasped by the elderly and children. For holders of walking sticks and umbrellas. For clothes hangers. For shopping bag hooks.
    Dimension (mm)  340×210  Color  Gray  Material  Polyethylene resin 
    Rating:
    84%
    from S$28.99
    Min. 2 days
  3. Carbon pedal
    BRAITH Carbon pedal
    A high quality and very stylish sports pedal. To install it, just use the attached stay, sandwich it between the pedals, and fix it with screws! For dressing up in the car * There are conformity conditions. Described on the back of the package
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    67%
    from S$45.99
    Min. 7 days
  4. Immobilizer case
    No Brand Immobilizer case
    Smart keyless immobilizer case. A remote controller with a width of approximately 35 mm, a length of approximately 75 mm, and a thickness of approximately 15 mm or less can be stored. A chic and luxurious texture.
    Dimension (mm)  About 35 × 75 × 15 
    from S$28.99
    Min. 7 days
  5. Kics LEGGDURA RACING (Nut Set) 16pcs
    KYO-EI Kics LEGGDURA RACING (Nut Set) 16pcs
    Excellent durability, adopts extra super duralumin A7075-T6 forging Bag type with a total length of 35 mm and a width across flats of 19 HEX Super lightweight with a weight of 22g per piece. New color, yellow gold added!
    Width Across Flats (mm)  19HEX  Mass (g)  22 (per nut)  Flange Diameter (Φmm)  25  Effective screw (mm)  26  Overall Length (mm)  35  Taper  60°  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$99.99
    Min. 13 days
  6. DAD mirror
    GARSON DAD mirror
    It is shatterproof and does not easily scatter in the event of an accident or damage to the glass surface due to a fall. A plane mirror is used, making it easy to get a sense of distance. The anti-glare mirror of this product greatly reduces glare to about 35%. It suppresses the glare of the head... Read More
    Frame Color  Black 
    from S$68.99
    Min. 3 days
  7. Rear view mirror edge PLANE270
    CAR MATE Rear view mirror edge PLANE270
    A stylish mirror with a heptagonal design. Optimal size for compact minivans / compact SUVs / sedans / wagons / 2 boxes. Uses a plane mirror with the same sense of distance as a genuine mirror. Approximately 1.6 times larger field of view than general genuine mirrors. A high-class surface mirror ... Read More
    Mass (g)  255  Dimensions (H x W x D) (mm)  86×285×30 
    from S$36.99
    Min. 7 days
  8. Anti-slip
    CAR MATE Anti-slip
    "Non-slip pad" to prevent small items from slipping off. As it is a tray type, it prevents small items such as keys and coins from falling. The grip of silicone fits tightly on the dashboard, etc., allowing small items to be placed in a stable manner. Since no adhesive or double-sided t... Read More
    from S$18.99
    Min. 2 days
  9. Mink crystal chain
    GARSON Mink crystal chain
    Made of 100% mink fur, it has a smooth texture and a glittering luster that only the real thing can produce. The Swarovski (R) crystal that emits a noble brilliance and captures the hearts of all who see it. A chrome cap with extravagant Swarovski (R) crystals and fine workmanship that will make ... Read More
    from S$159.90
    Min. 3 days
  10. 3000R mirror carbon
    CAR MATE 3000R mirror carbon
    Uses a high-class carbon-like sheet Adopts a radius of curvature (3000R) that ensures a natural view Natural sense of distance and wide field of view Room mirror * Do not press the mirror surface strongly during or after installation as the mirror may crack. * When installing on a vehicle equippe... Read More
    Height (mm)  75 (mirror part)  Mirror Shape  Curved mirror 
    from S$19.99
    Min. 6 days
  11. 3000R rear view mirror
    CAR MATE 3000R rear view mirror
    Uses a high-class carbon-like sheet Adopts a gentle curved mirror (3000R) that ensures a natural sense of distance and a wide field of view Rearview mirror * Please check the image before purchasing. * When this product is installed, the anti-glare function of the genuine mirror cannot be used. *... Read More
    Color  Carbon style body & matte gold 
    from S$33.99
    Min. 6 days
  12. Pedal Pad
    OHNO (OHNO RUBBER INDUSTRIAL) Pedal Pad
    It is a genuine equivalent product by a long-established manufacturer founded in 1945.
    Rating:
    98%
    from S$2.49
    Min. 2 days
  13. key case
    SEIWA key case
    key case Useful if you lose your key or if you lock the door with the key in the car! Large keys can also be stored.
    Dimensions (H x W x D) (mm)  102×41×24  Specification  Black 
    Rating:
    87%
    from S$6.39
    Min. 2 days
  14. Handle Spinner 2 BK
    YAC Handle Spinner 2 BK
    It is easy to turn the steering wheel when entering the garage or pulling the width. Uses bearings for smooth rotation. You can choose from two fixing holes for the spinner, and even a handle with a thick handle cover can be operated without any discomfort. Compatible handle size: Φ28-34mm
    Color  Black  Compatible Handle  Φ28~33mm 
    Rating:
    89%
    from S$34.99
    Min. 2 days
  15. Non-Slip Sheet Silicone
    YAC Non-Slip Sheet Silicone
    Prevents small items from slipping just by laying them on the dashboard or tray. You can replace it as many times as you like without worrying about stickiness or residual glue. Uses a silicone material that easily fits on curved surfaces and has excellent heat resistance. You can cut it to any s... Read More
    Rating:
    70%
    from S$6.49
    Min. 2 days
  16. Handle spinner
    Breezy Handle spinner
    You can easily rotate the handle. Put it in the garage and parallel park it! To install it, just tighten the screws with the included wrench. Unlike other companies' products, the knob has a structure that attaches to the handle, so it is easy to operate. Material: Mounting part / Zinc / Knob... Read More
    Rating:
    77%
    from S$28.99
    Min. 2 days
  17. Car Seat Hand Grip Ring, Automotive Mobility Aid, Safety Handle
    MonotaRO Car Seat Hand Grip Ring, Automotive Mobility Aid, Safety Handle
    It is convenient as an aid when getting on or off by attaching it to the assist grip of a minivan type car with a high vehicle height. It is also possible to suppress shaking by catching it while driving. For assistance when getting in and out of the car * Do not use for anything other than its i... Read More
    Dimension (mm)  105×250  Material  PP 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  18. Mini mirror (auxiliary mirror)
    MonotaRO Mini mirror (auxiliary mirror)
    A square mirror that can be conveniently used as a vanity mirror to assist the rearview mirror. Two types of mounting are available: suction cups and adhesive tapes. It can be attached to the dashboard or rearview mirror to support the dead angle. Also, the ball joint allows you to freely change ... Read More
    Dimensions (cm)  55×145  Color  Black  Material  Body: ABS / mirror, Suction cup: PVC 
    Rating:
    67%
    from S$9.89
    Min. 2 days
  19. Slim stopper
    Seiko Sangyo Slim stopper
    A seatbelt stopper that matches any interior. Slim size with a cover width of 20 mm (basic type)
    Dimensions (H x W x D) (mm)  13×65×24 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  20. 3000R Perfect Mirror Chrome Mirror
    CAR MATE 3000R Perfect Mirror Chrome Mirror
    A room mirror that has the advantages of both a "natural sense of distance" plane mirror and a "wide view" curved mirror. A 3000mm radius of curvature is used so that the rear view can be seen naturally. "Unnaturalness" has been largely eliminated. A high-reflection ... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Mirror Shape  Curved mirror 
    Rating:
    86%
    from S$16.99
    Min. 2 days
  21. Super pita sheet
    CAR MATE Super pita sheet
    Mobile phones and small items will stick together. Adsorption power is 3 times higher on the front side and 10 times higher on the back side. Dashboards that haven't been attached before will also be attached with a "snap". Even if this product is peeled off, no mounting marks will ... Read More
    Thickness (mm)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Foam acrylic (sponge) 
    Rating:
    88%
    from S$7.29
    Min. 2 days
  22. Sub mirror
    CAR MATE Sub mirror
    A sub mirror to be attached to the door mirror. This is convenient when you want to check the curbs and white lines in the parking lot, or when you want to widen your field of view.
    Thickness (mm)  15  Color  Black  Mirror Shape  Curved mirror 
    Rating:
    74%
    from S$14.99
    Min. 2 days
  23. Rubber spacer
    BRAITH Rubber spacer
    Easy installation Ride comfort UP Lowdown correction Prevention of noise * Install in a place where the spring pitch is narrow.
    Thickness (mm)  10  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  24. Grip Soft Type
    CAR MATE Grip Soft Type
    Easy to get on and off. Grip for peace of mind A grip that can be attached to the headrest to ensure stability when getting on and off. Easy to install with a belt type. With a convenient hook that allows you to lower the back and shopping bags. "Bubble type" is adopted for the product ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    86%
    from S$14.99
    Min. 2 days
  25. Support mirror
    Seiko Sangyo Support mirror
    Suspended type support mirror that does not obstruct the view of the door mirror Adopts a wide-angle R300 curved mirror that makes it easy to see white lines, curbs, and gutters when parking in the back
    Dimensions (H x W x D) (mm)  45×110×40  Mirror Shape  Curved mirror 
    Rating:
    82%
    from S$16.99
    Min. 2 days
  26. Mini mirror
    CAR MATE Mini mirror
    Mini mirror that makes it easy to see the rear seats It is a mini mirror that can be easily attached by just pasting it.Since it is attached with double-sided tape, it can be attached to a position where it is easy to see children in the rear seats even in a car with a high ceiling. It is a curve... Read More
    Width (mm)  120 (mirror part)  Height (mm)  53 (Mirror part)  Mass (g)  62  Dimensions (H x W x D) (mm)  63×120×85 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  27. Mini mirror C
    CAR MATE Mini mirror C
    A mini mirror that uses a curved mirror that allows you to see a wide range. It can be used as a monitor mirror for the rear seats and for redressing. Uses a "large suction cup" that can be firmly attached. The angle of the mirror can be changed freely. No worries about "black colo... Read More
    Dimensions (H x W x D) (mm)  62×120×46  Mass (g)  65  RoHS directive (corresponding to 10 substances)  Correspondence  Mirror Shape  Curved mirror 
    Rating:
    88%
    from S$7.89
    Min. 2 days
  28. Handle knob
    THREE WOOD Handle knob
    The operation of the steering wheel becomes easy. Suitable for vehicles with a diameter of 30 to 39 mm. * Securely fix with the attached nut washer.
    Mass (g)  172  Included Accessories  Bolt, washer  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  29. Smart key case for relay attack prevention
    JVC Kenwood Smart key case for relay attack prevention
    It blocks the radio waves of the smart key and protects the car from theft of the relay attack. (Relay attack is a method of crime that amplifies and relays (relays) the weak radio waves of the smart key with a special device to unlock the car and lead to theft. In recent years, due to the evolut... Read More
    Mass (g)  26.2  Dimensions, Width W x Height H x Depth D (mm)  83.4×135.5×10 
    Rating:
    70%
    from S$27.99
    Min. 2 days
  30. Seat belt pad Mode mesh
    BONFORM Seat belt pad Mode mesh
    Material (lining)  100% polyester  Material (dress material)  100% polyester  Color  Black  Material (medium)  Urethane foam 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  31. Belt clip
    YAC Belt clip
    A belt clip that reduces the feeling of pressure on the seat belt. With a large stopper that can be held ⇔ released with one action. Folding hinge type that does not separate the main body when attached. In an emergency, the original function of the seat belt is activated.
    Suitable Belt Width (mm)  (Seat belt) Max 53 
    Rating:
    65%
    from S$6.49
    Min. 2 days
  32. Non-slip sheet
    YAC Non-slip sheet
    Non-slip sheet without adhesive tape. Just lay it on the dashboard to hold small items such as cigarettes and coins. Since there is no adhesive tape, there are no marks left on the dashboard. It has cushioning properties and is safe against vibration. Reversible type that can be used on both sides.
    Material  EPDM 
    Rating:
    66%
    from S$7.59
    Min. 2 days
  33. 3000R perfect mirror
    CAR MATE 3000R perfect mirror
    A room mirror that has the advantages of both a "natural sense of distance" plane mirror and a "wide view" curved mirror. A radius of curvature of 3000 mm is adopted so that the rear view can be seen naturally. "Unnaturalness" has been largely eliminated. A high-refl... Read More
    Rating:
    91%
    from S$12.99
    Min. 2 days
  34. Seat belt care pad
    YAC Seat belt care pad
    The cushion material reduces the feeling of pressure on the seat belt. Excellent cushioning with low-resilience material that does not burden the body. Easy installation by wrapping it around the seat belt and fixing it with Velcro. Can be used regardless of front / rear seats, driver side / pass... Read More
    Rating:
    93%
    from S$8.99
    Min. 2 days
  35. LEGGDURA RACING Shell Type Nut 17HEX core Nut (single item)
    KYO-EI LEGGDURA RACING Shell Type Nut 17HEX core Nut (single item)
    A two-piece structure that attaches tires and wheels with a strong and durable steel core nut, and attaches an aluminum shell with a bright color alumite surface treatment. The 19HEX aluminum shell is tightened with a hand tightening adapter (A-87), so it can be easily installed and replaced with... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  36. Tsuriwa
    BRAITH Tsuriwa
    Nostalgic items are revival! Practically, you can use it in places such as nursing care sites. As an accessory to assist when getting on and off
    Outer Diameter x Overall Length (Φmm)  105×250  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Reinforced plastic 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  37. Belt stopper 2
    Seiko Sangyo Belt stopper 2
    One-touch belt adjustment. When you get out of the car, the belt returns so it doesn't get in the way.
    Dimensions (H x W x D) (mm)  47×61×17  Specification  Double-sided tape affixed 
    Rating:
    71%
    from S$9.89
    Min. 2 days
  38. Rubber earth key chain
    SEIWA Rubber earth key chain
    Rubber earth key chain It is an item that can reduce static electricity charged on the human body and eliminate static electricity. (It can also be used for home doors, etc.) A special material with a current suppression effect that softens the unpleasant "click" shock when static elect... Read More
    Dimensions (H x W x D) (mm)  54.5×13.5×6  Specification  Without flash valve 
    Rating:
    80%
    from S$6.39
    Min. 2 days
  39. 3000R mirror light
    CAR MATE 3000R mirror light
    The visibility at night is bright and easy to see. High-reflector mirror ideal for smoked glass and privacy glass With a convenient ticket clip Easy installation by simply covering the mirror with anti-scattering processing that prevents debris from scattering even if the mirror breaks
    Mirror Shape  Curved mirror 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  40. RAZO Resin Sports Knob MT
    CAR MATE RAZO Resin Sports Knob MT
    Round resin knob that pursues the image of WRC as much as possible Achieves a deeper black than the conventional type Adopts a newly designed hexagon screw to reduce the visibility of the shaft Compatible with 6-speed MT vehicles with rings Knob for MT / gate type AT car * For MT / gate type AT v... Read More
    Thread Diameter (mm)  (Corresponding shaft) 8, 10, 12  Diameter (mm)  45  Mass (g)  46  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$28.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1263

Set Ascending Direction