All Category

car storage supplies

View : Grid List
Filter

Items 1 - 40 of 1437

Set Ascending Direction
  1. Armrest for light and compact cars
    MonotaRO Armrest for light and compact cars
    It is an armrest for light vehicles. It can be placed between the driver's seat and the passenger's seat and used as an elbow rest or accessory case. It's black leather. For elbow rests and accessory cases for light vehicles *Please do not use it for anything other than its intended p... Read More
    Dimension (mm)  130×405×270  Mass (g)  2000  Color  Black  Material  Leather 
    Rating:
    73%
    from S$35.99
    Min. 2 days
  2. Seat storage pocket
    BONFORM Seat storage pocket
    Large-capacity seat storage pocket! Waterproof material resistant to dirt, water and scratches! There are plenty of excellent functions that can be divided into upper and lower parts and laid out on the left and right seats, and the PET bottle holder can be removed! Tissue box, 2 bottle holders, ... Read More
    Material  (Table) Polyester, (Back) PVC coating  Dimension (mm)  400×500  Color  Black 
    Rating:
    53%
    from S$38.99
    Min. 2 days
  3. Light / Town Ace Armrest
    BRAITH Light / Town Ace Armrest
    RoHS directive (corresponding to 10 substances)  Correspondence  Size (mm)  W125×D195×H350 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  4. Rod holder dual 8 wide
    CAR MATE Rod holder dual 8 wide
    A dual holder that securely holds both 1 and 2 pieces. The rear holder has a grip diameter of 22 to 32 mm, and the tip side supports up to 16 mm. The front holder supports up to 16 mm in diameter on the butt side and 8 mm on the tip side. The holder can be attached and detached by rotating it 90 ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  1650×1240×200  Mass (g)  4450  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Loading Capacity (kg)  [Frame part] 7 
    from S$349.90
    Min. 7 days
  5. For E26 series NV350P-GX standard dedicated smart rod holder for 5
    YAC For E26 series NV350P-GX standard dedicated smart rod holder for 5
    E26 series NV350 Premium GX standard (as of December 2019) 5 rod holders with roof side utility nuts attached. Specially designed and firmly attached. Compatible with various rods such as 1-piece / 2-piece rods, for shore / offshore, etc. Easy attachment / detachment according to the purpose. Jus... Read More
    Number of Rods  Color  Black  total mass (kg)  Correspondence: 5 
    from S$459.90
    Min. 5 days
  6. E26 series NV350P-GX standard dedicated cycle stand
    YAC E26 series NV350P-GX standard dedicated cycle stand
    E26 series NV350 Premium GX standard (as of December 2019) roof side utility nut mounting cycle stand. Specially designed and firmly attached. Load a sports bike into the car. Expanding cycle life! Easy attachment / detachment according to the purpose. Easy and stable hold frame and wheel Fixed f... Read More
    Color  Black 
    from S$459.90
    Min. 5 days
  7. Shoe tray
    YAC Shoe tray
    Various uses depending on the idea. Leave the mud shoes to us. Good at organizing small items together.
    Rating:
    88%
    from S$3.39
    Min. 2 days
  8. For rubber net baggage
    MonotaRO For rubber net baggage
    A rubber net with a hook. Prevents the movement of luggage due to shaking inside the car and keeps it firmly. You can prevent your luggage from spilling when you open the rear gate. To prevent load collapse * Do not use for any other purpose.
    Dimension (mm)  1000×1000  Elongation(%)  170  Mass (g)  About 1000  Irongrid size (mm)  About 96  Material  Net: Rubber / PP, Hook: PP 
    Rating:
    68%
    from S$19.99
    Min. 2 days
  9. Nice tray
    SEIWA Nice tray
    Nice tray A multi-tray that is convenient for organizing the inside of the car. It can be used for various purposes such as storing dirty items as an accessory case.
    Specification  Black 
    Rating:
    92%
    from S$5.19
    Min. 2 days
  10. Tissue holder for car
    MonotaRO Tissue holder for car
    A holder that allows you to attach box tissue to sun visors and headrests. The size can be adjusted with a band with a fastener. Holder for box tissue in the car * Do not use for anything other than its intended purpose. * It may not be possible to install depending on the size of the sun visor.
    Dimension (mm)  210×65  Color  Black  Material  Body: ABS, Belt: Nylon 
    Rating:
    65%
    from S$5.99
    Min. 2 days
  11. Multi-grip bar
    YAC Multi-grip bar
    A versatile bar where you can hang hangers using the assist grip. Easy installation by simply hooking it on the genuine assist grip. With a rubber ring that makes it easy to hang a hanger. Comes with anti-skid material to reduce skidding on the assist grip. It can be expanded and contracted to ab... Read More
    Length (mm)  About 850-1400  Allowable Load (kg)  Up to about 5 
    Rating:
    89%
    from S$15.99
    Min. 2 days
  12. Tissue suspend holder 2
    YAC Tissue suspend holder 2
    Fix the box tissue, which is difficult to put in place, to the sun visor and assist grip. Also supports thin box tissue. One-touch fixing with the force of the spring. Easy installation with a screwdriver. Corresponding box tissue size: length about 119 mm / width about 220250 mm / thickness abou... Read More
    Rating:
    86%
    from S$9.89
    Min. 2 days
  13. Coil drink 2
    YAC Coil drink 2
    Compatible with PET bottles. Stationary coil drink. Ideal for small accessory cases. Can be attached to dashboards, armrest trays, etc. Ideal for room and office interiors. Double-sided tape is attached. For 500mL PET bottles and 350mL cans
    Color  Black 
    Rating:
    84%
    from S$5.89
    Min. 2 days
  14. Baggage Net
    INNO Baggage Net
    A net that grows well. Since it is a type that stretches well with a stretch rate of 200%, it holds the load completely. The fine mesh makes it ideal for lightweight items and small luggage.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  15. Interior bar
    CRETOM Interior bar
    Simply attach it to the assist grip inside the car, and you can hang your jacket on the hanger even during long-distance driving, so you can drive comfortably. Also, if you use two, you can use it for storing fishing rods when fishing. Telescopic car interior bar * If the distance between the lef... Read More
    Mass (g)  420  Overall Length (mm)  About 905-1610  Pipe Diameter (Φmm)  28  Material  Aluminum pipe, ABS resin  Allowable Load (kg) 
    Rating:
    74%
    from S$22.99
    Min. 2 days
  16. One-touch holder
    CRETOM One-touch holder
    Includes 2 holders for the interior bar that can be fixed by sandwiching the fishing rod.
    Dimensions, Width W x Depth D x Height H (mm)  65×68×125  Color  Black 
    Rating:
    77%
    from S$13.99
    Min. 2 days
  17. Trunk net
    CAR MATE Trunk net
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  With 6 hooks 
    Rating:
    85%
    from S$33.99
    Min. 2 days
  18. Can ash 2
    SEIWA Can ash 2
    Can ash 2 A stand-type can ashtray that fits comfortably in a genuine or retrofitted drink holder. Comes with a natural fire extinguishing hole that can be thrown away while it is still on fire. The fire extinguishing tray can be removed and the ash can be easily thrown away. It is also convenien... Read More
    Dimensions (H x W x D) (mm)  109×69×69  Specification  Black 
    Rating:
    80%
    from S$7.89
    Min. 2 days
  19. Interior bar short
    CRETOM Interior bar short
    A telescopic bar that has evolved to be safe and easy to use.
    Allowable Load (kg)  Dimensions, Width W x Depth D x Height H (mm)  730~1220×60×60  Color  Black 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  20. Snowboard tray L
    SEIWA Snowboard tray L
    Drainboard tray L A multi-tray that is convenient for organizing. It can be used for various purposes such as storing dirty items as an accessory case.
    Dimensions (H x W x D) (mm)  385×305×55  Specification  Black 
    from S$8.19
    Min. 2 days
  21. 2WAY umbrella case
    CAR MATE 2WAY umbrella case
    Can store two umbrellas. When the main body is folded, it becomes the size of a folding umbrella. Waterproof specifications that prevent the inside of the car from getting wet. Umbrella holder
    Mass (g)  85  RoHS directive (corresponding to 10 substances)  Correspondence  Size (mm)  H674×W165×D5 
    Rating:
    74%
    from S$5.89
    Min. 2 days
  22. Rubber net for trunk
    MonotaRO Rubber net for trunk
    A rectangular type rubber net with a hook. Prevents the movement of luggage due to shaking inside the car and keeps it firmly. You can prevent your luggage from spilling when you open the rear gate. To prevent load collapse * Do not use for any other purpose.
    Dimension (mm)  800×300  Mass (g)  About 300  Material  Net: Rubber / PP, Hook: PP 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  23. 8 pairs of air conditioning drinks
    SEIWA 8 pairs of air conditioning drinks
    8 pairs of air-conditioned drinks It can be attached to the air conditioner louver to keep drinks cool and warm by blowing air. By adopting an auto flap, you can hold it firmly just by inserting a PET bottle (500 mL), a thick can, a thin can, and a paper pack (250 mL).
    Specification  Black / 2 pieces  Dimensions (H x W x D) (mm)  89×87×54 
    Rating:
    93%
    from S$8.19
    Min. 2 days
  24. Luggage Room Bag
    NAPOLEX Luggage Room Bag
    Genuine feeling. Large capacity bag. Effective use of space in the car and luggage compartment. Since the bag hangs on the back of the seat, you can put your luggage in the space created under the bag. Can store bulky cushions, blankets, jackets, etc.
    Mass (g)  500  Dimension (mm)  900×120×300H  Specification  Belt and hook installation  Type  Rear seat only 
    Rating:
    93%
    from S$33.99
    Min. 2 days
  25. Drink holder for cooling / warming
    MonotaRO Drink holder for cooling / warming
    A drink holder that can keep cold (-3 ℃) and warm (60 ℃) at any time in the car. It is easy to understand because it is possible to switch between cold and warm with one touch, and the blue lamp is on when cold and the red lamp is on when warm. Compact size that fits in a car drink holder. For ke... Read More
    Cable Length (m)  Rated current consumption (A)  Mass (g)  350  Rated Power Consumption (W)  36  Built-in Fuse  6×30mm(12V5A)  Material  Aluminum alloy + ABS + PC  Color  Black + silver  Dimension (mm)  Body: 100 x 160, cup part: 72 x 65  Power Input (V)  DC12  Cooling Method  Peltier type 
    Rating:
    60%
    from S$44.99
    Min. 2 days
  26. Assist grip fixed holder cup type
    JET INOUE Assist grip fixed holder cup type
    Assist grip type is now available in the Jet Inoue Holder series! Firmly fixed! Hold clean! Other accessories
    Type  Cup type 
    Rating:
    60%
    from S$33.99
    Min. 2 days
  27. Miniash
    SEIWA Miniash
    A compact type that fits comfortably in a drink holder. It is equipped with two fire extinguishing holes that extinguish the fire when it is inserted and wave processing that makes it easy to remove ash. For drink holders only
    Dimensions, Width W x Depth D x Height H (mm)  66×74×74.5  Color  Black 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  28. Armrest
    Itoh Seisakusho Armrest
    Placed in the front space (dead space) and convenient for storing small items such as CD software! * Please note that this is a general-purpose product, not a dedicated product.
    Rating:
    85%
    from S$57.99
    Min. 2 days
  29. Solar Ring Ash 4
    Seiko Sangyo Solar Ring Ash 4
    An ashtray with a sporty blue shine. With a cleaning function to clear the clogging of the fire extinguishing hole. Fire extinguishing holes and cigarette holders for super slim thickness (5-8 mm).
    Dimensions (H x W x D) (mm)  114×74×83 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  30. Light TORA(Tiger) Pocket
    BONFORM Light TORA(Tiger) Pocket
    It fits perfectly in the gap on the back of the seat and stores small items and tools neatly. Compatible with most light trucks
    Size (cm)  Approx. 55 x 35  Color  Black 
    Rating:
    85%
    from S$22.99
    Min. 2 days
  31. Slim dust box 4
    SEIWA Slim dust box 4
    Slim dust box 4 A slim and smart dust box that can be easily installed from compact cars to minivans. You can open the lid that swings like a seesaw that makes it easy to throw away small trash, and you can open the lid that opens wide to the side so that you can easily throw away large trash. Si... Read More
    Dimensions (H x W x D) (mm)  224×115×220  Specification  Black 
    Rating:
    70%
    from S$9.39
    Min. 2 days
  32. Trash Bin with Weighted Base with S Frame
    CAR MATE Trash Bin with Weighted Base with S Frame
    A 16 cm width that is perfect for a walk-through with a frame that allows you to neatly attach a convenience store bag with a built-in "weight" on the bottom to prevent it from tipping over even when it is empty or when you are turning a sharp curve. "With weight" trash can th... Read More
    Dimensions (H x W x D) (mm)  160×200×160  Mass (g)  390  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  33. Dust box L Drink
    SEIWA Dust box L Drink
    Dust Box L Drink A large-capacity big-sized dust box. It comes with a drink holder that can hold two drinks and a small pocket for small items such as mobile phones, cigarettes, and remote controls. With a fall prevention weight on the bottom. Easily throw away trash with the push-open lid.
    Dimensions (H x W x D) (mm)  215×172×270 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  34. Hook rope
    BONFORM Hook rope
    It becomes a convenient clothesline just by hanging it on the assist grip. It also comes with a hook for hanging, so it's a very convenient item to hang a little.
    Dimension (mm)  1300 (2 pieces)  Material  Synthetic rubber, polyester 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  35. Safety grip long
    CRETOM Safety grip long
    Auxiliary grip for the rear seats that is easy to grip with a soft feel that is convenient for getting in and out of the car and driving. Easy to attach to the front seat headrest.
    Dimension (mm)  380×37×30  Color  Black  Allowable Load (kg)  Body / Approx. 200, Hook / Approx. 3  Material  PP, EVA, polyester 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  36. Drink holder duet 2
    YAC Drink holder duet 2
    A stationary type that can hold 500 ml PET bottles, 350 ml cans, and thin cans. Duet type that can store two at a time. Adjustable 350 ml cans and thin cans by raising and lowering the ring. It can also be used as an accessory case for cigarettes. Double-sided tape is attached.
    Suitable for  500ml PET bottles, 350ml cans, thin cans  Color  Black 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  37. Tool case S
    BONFORM Tool case S
    Dimension (mm)  380×115×200  Color  Black  Size 
    Rating:
    71%
    from S$13.99
    Min. 2 days
  38. Door trim cup holder
    SEIWA Door trim cup holder
    A hanging type drink holder that can store convenience stores, thin cans, thick cans, bottle cans, and PET bottles (500 mL) or less. The length can be adjusted in 2 steps with the mounting bracket. It can also be attached to the back seat.
    Rating:
    100%
    from S$8.19
    Min. 2 days
  39. Front and rear mounting parts KA-66
    CRETOM Front and rear mounting parts KA-66
    It is a part that can attach the interior bar to the front and back even if there is only one assist grip on the left and right.
    Dimensions, Width W x Depth D x Height H (mm)  550×45×45  Color  Black 
    Rating:
    70%
    from S$28.99
    Min. 2 days
  40. Utility Storage Box
    BONFORM Utility Storage Box
    Adjustable storage box. The size can be adjusted in 4 steps according to the intended use (3 storage boxes). Six velcro straps on the back prevent lateral displacement, and the included belt can be used to prevent falls. Can be folded when not needed. A very convenient storage box.
    Material  (Side) Polyester, (Medium) Polypropylene  Dimension (mm)  300 x 900 (maximum when unfolded)  Color  Black 
    Rating:
    80%
    from S$36.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1437

Set Ascending Direction