Automotive Radar Detectors
Radar detectors capture radars called "Obis" at various locations and use the GPS function to obtain Orvis position information as a means of preventing speed. Recently, OBD II is also available, which can extract various information by connecting to a vehicle computer.
- CELLSTAR OBDII dedicated adapterIf you connect to the OBD2 connector of the vehicle and set the vehicle manufacturer on the radar side, you can acquire vehicle information such as vehicle water temperature, engine speed, voltage, etc. and monitor it on the screen of the radar detector. Power is also supplied. It can be used for... Read MoreFuse Capacity (A) 2 Cable Length (m) 4 Mass (g) 99 RoHS directive (corresponding to 10 substances) Correspondence Built-in Fuse Low profile fuse
- YUPITERU Radar detector optional accessoriesYou can display OBDII information on the vehicle side. If it is an applicable model, you can get vehicle information such as engine status and fuel consumption information. * Please see the Yupiteru OBDII Adapter Applicability Table for applicable models. * Cannot be used with other devices that ... Read MoreCable Length (m) 3 Type OBD II adapterfrom S$86.99Min. 2 days
- CELLSTAR Variable angle solar radar detector ALPHA-D1VUltra-sensitive X / K band reception Reliable high-sensitivity double superheterodyne system receives front and rear radar waves (X band, K band). Variable angle solar panel In addition to supplementary charging from the solar panel, it can also be attached to the dashboard or sun visor. Continuo... Read MorePower Supply Voltage (V) (Built-in battery) DC3.6, (DC cord) 12 Operating Temperature Range (℃) -10~+65 Mass (g) 76 Type Compact type RoHS directive (corresponding to 10 substances) Correspondence Reception method Double superheterodyne method Receiving Frequency X band, K band
- YUPITERU Power supply direct connection cordRoHS directive (corresponding to 10 substances) Correspondence
- YUPITERU DC plug to mini plug conversion connectorA connector that converts a DC plug on the connection side into a mini plug.RoHS directive (corresponding to 10 substances) Correspondence
- CELLSTAR Laser receiverEven if the radar detector you are using does not support optical laser reception, you can also support optical laser type Orbis by installing AL-01 as a plus. <Fastest wide-angle laser reception> AL-01 is equipped with an optical filter on the back of the main unit that can receive laser l... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- CELLSTAR Variable solar radar detector ALPHA-F5V16-band reception Ultra-sensitive X / K band reception Double superheterodyne system receives front and rear radar waves (X band / K band). Wireless identification function It identifies 14 types of radios and warns them in 3 groups according to the emergency level. You can also turn off switchin... Read MoreOperating Temperature Range (℃) -10~+65 Mass (g) 112 RoHS directive (corresponding to 10 substances) Correspondence Reception method Double superheterodyne method Type Wireless function enhancement type
- CELLSTAR Always power cord (3-pole DC plug)The parking mode function is executed in conjunction with the on / off of the engine. Equipped with a timer function and voltage monitoring function, it supplies power to the drive recorder for up to 12 hours. For drive recorder onlyMass (g) 143 Plug Diameter 3.5 (3 poles) Dimensions, Width W x Depth D x Height H (mm) 33×53×15 RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC12/24 Cable Length (m) DCOUT 5.0m/DCIN1.0 Built-in Fuse Two 1A tube fusesfrom S$98.99Min. 2 days
- YUPITERU Communication cable for radar detector connection (about 4m)Connect the radar detector and the optional adapter (OP-ADP20).Length (m) About 4from S$28.99Min. 2 days
- CELLSTAR Radar detector connection cord (3-pole DC plug)Power connection for Cellstar drive recorder, video output cord (3 poles). Connect to a Cellstar radar detector that supports camera warnings You can display the power supply and the video of the drive recorder in LIVE. For drive recorder onlyRoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC12 Power Plug Φ3.5 (3 poles)from S$45.99Min. 7 days
- YUPITERU OBD AdapterOBDII adapter compatible with Toyota's new Prius (50 series). In addition to engine-related items such as vehicle speed and engine speed, information dedicated to hybrid vehicles and fuel consumption information can also be obtained. OBD information such as "instantaneous fuel consumptio... Read MoreCable Length (m) 3 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model YPF7520from S$129.90Min. 5 days
- YUPITERU Power supply direct connection cordRoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 5 days
- CELLSTAR Radar detector connection cord (for mirror type)It can be connected to a Cellstar radar detector that supports camera warnings to supply power and display drive recorder images in LIVE. * Please be sure to check the option table for compatibility on the manufacturer's site. * Cannot be used with AR-G50A / G70M / VA-585G / AR-101LA. * For A... Read MoreCable Length (m) 0.4 Specification 12V car only RoHS directive (corresponding to 10 substances) Correspondencefrom S$28.99Min. 7 days
- CELLSTAR Radar detector communication codeWith a single cable and a cellstar radar detector "mutual communication compatible model", power and GPS information can be obtained. You can use functions such as operating the drive recorder and checking the running image on the radar screen. Only drive recorders that support mutual c... Read MoreCable Length (m) 0.8 Mass (g) 23 RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 7 days
- CELLSTAR Radar detector connection cord (for integrated type)It can be connected to a Cellstar radar detector that supports camera warnings to supply power and display drive recorder images in LIVE. * Please be sure to check the option table for compatibility on the manufacturer's site. * Cannot be used with AR-G50A / G70M / VA-585G / AR-101LA. * For A... Read MoreSpecification 12V car only Cable Length (m) 3.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$28.99Min. 7 days
- CELLSTAR Optional wiring for radar receiverSafety radar connection code for AL-01 only. Suitable for connection when the laser receiver AL-01 and the safety radar are far apart.Cable Length (m) 3.5 Mass (g) 56 RoHS directive (corresponding to 10 substances) Correspondence Plug Φ3.5from S$28.99Min. 4 days
- YUPITERU GPS & radar detector mirror type GWM205SdThe line under control flashes. Only SUPER CAT gives real-time warnings according to the date, time, and route. For the first time in the industry, a warning is issued by blinking the route under control. If you know it early, you don't have to rush. Super high sensitivity only for SUPER CAT.... Read MoreOperating Temperature Range (℃) -20 to +85 (radio unit: -10 to +60) Power Supply Voltage (V) DC12 (for negative ground vehicles only) Display Part LCD dill play Wide 3.2 inches Positioning update time Minimum 0.2 secondsDiscontinued
- Comtech Direct wiring cord for vehicle OBDⅡ compatible radar detector (length 4m)By connecting the power supply directly from the vehicle ACC line or IG line, you can perform neat wiring without using the vehicle cigar socket.Suitable for For OBD II models onlyDiscontinued
- Comtech AV input cable (length approximately 4mBy connecting to the product, you can display the image of the back camera or external input device on the LCD screen of the product.Discontinued
- Comtech Drive recorder connection cable (about 4 m long)When used when connecting to a manufacturer's drive recorder, power can be supplied to the drive recorder and video / audio input to the radar main unit can be performed with a single device. * Cannot be used for intercommunication compatible drive recorders.Cable Length (m) 4Discontinued
- YUPITERU USB power cord (straight USB plug DC5V output)Power can be taken directly from the accessory terminals in the car without using a cigarette lighter socket.Cable Length (m) 4 RoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- Comtech Drive recorder connection cableWhen used when connecting to a manufacturer's drive recorder, it is possible to supply power to the drive recorder and input video / audio to the radar body with a single line.Cable Length (m) 4Discontinued
- Comtech AV input cable kitBy connecting to a compatible product, you can display the image of the back camera or external input device on the LCD screen of the compatible product.Adapter Model Two conversion adapters Cable Length (m) 2Discontinued
- YUPITERU Cigar plug cord for GWR503sdCigar plug cord that comes standard with GWR503sd.Cable Length (m) 3mDiscontinued
- Comtech Mirror type radar detector ZERO53MReceived Glonass & Michibiki. It also supports sunflowers and GAGAN. 59 satellites can be received. Positioning accuracy is greatly improved. Compatible with the new Orbis! Compatible with idling stop vehicles. Always get accurate vehicle information with OBDⅡ connection! Standby screen 3 pat... Read MoreOperating Temperature Range (℃) -10~60 Display 2.2 inch TFT Main Unit Dimensions, Width W x Depth D x Height H (mm) 274×17.5×80 Mass of Main Unit (g) 282 Power Supply Voltage DC12V only Wave Detection FM tracking time count Reception method Parallel 33ch double superheterodyneDiscontinued
- CELLSTAR GPS radar detector plane mirror half mirror typeEquipped with GPS + G sensor + gyro sensor! With GPS + G sensor + gyro sensor, the position of the vehicle is always measured in 0.5 to 1 second increments. Even if the GPS is unmeasured, the two sensors will continue to measure the position of the vehicle for a certain section, and you will be n... Read MoreOperating Temperature (℃) -10~+65 Display Part 2.4 inch IPS LCD Mirror Size (mm) 270 Main Unit Dimensions, Width W x Depth D x Height H (mm) 272X16.9 × 80 (excluding protrusions) Power Supply Voltage (V) DC12 (DC code)Discontinued
- CELLSTAR OBDII wiring (Toyota hybrid car compatible)This is an adapter exclusively for the ASSURA series (OBDⅡ compatible models). The compatible model is different from RO-107. Vehicle information of Toyota hybrid vehicles can be displayed. (Only for some compatible models)Built-in Fuse 2A low profile fuse Mass (g) 96 Cable Length (m) 4Discontinued
- YUPITERU OBD II adapterBy connecting to OBDII, accurate vehicle speed detection and various vehicle information can be displayed. * Cannot be used with other devices that use the OBDII connector.Cable Length (m) 4Discontinued
- YUPITERU GPS & radar detector mirror typeLooks three-dimensional! & Intuitively understands! The industry's first! Unique display warning expressed by 3D polygon animation, which has never been seen. The industry's only! Highly alert "red warning" target is a live-action shot, and "yellow warning" is a wa... Read MoreType mirror Mass (g) 320 Display Active matrix organic EL Included Accessories New card remote control Mirror Size (mm) 265 Screen Size 2.4 inchDiscontinued
- YUPITERU OBD II adapterBy connecting to OBDII, accurate vehicle speed detection and various vehicle information can be displayed. * Cannot be used with other devices that use the OBDII connector.Cable Length (m) 3Discontinued