Garage Facilities and Equipment
In the category of machine and equipment, we have a variety of facilities and equipment that are indispensable in the workplace. Only things that help reduce the burden on the operator, such as lifting and carrying heavy objects. Tire changers and wheel balancers are garage essentials. Mission jacks and hydraulic presses are available for mini vehicles and large vehicles.
Other Related Pages
- MonotaRO engine hanger with hanger hookThe engine can be tilted in a suspended state when the engine is lifted or removed. You can change the angle of the engine to your preferred angle with the tools you have on hand, so work efficiency is improved. When the engine is attached or detached *Do not go under the engine while it is lifte... Read More
- JTC Washing table* Highly volatile organic solvents such as kerosene, gasoline, and alcohol cannot be used. Use a water-soluble cleaning agent. * This product cannot be delivered to individual customers' homes. Please note.Power Input (V) AC100 solvent Circulation type RoHS directive (corresponding to 10 substances) Correspondencefrom S$319.90Min. 2 days
- YUANBO Metal roll (3 rolls)Roll steel, aluminum, and stainless steel plates into pipes! * The vise of the image is not included. * Maximum bending thickness and width are guidelines. * Slightly different depending on the material composition and processing.Material Steelfrom S$579.90Min. 2 days
- MTO Engine childerThe angle can be adjusted when the engine is attached or detached. Please use in combination with an engine crane. Detachment of engine * Delivery to private homes is not possible.
- BIG RED Engine hanger 2tFor fine adjustment of hanging angle! * Crane is not included in the product
- YUANBO Metal bending (metal brake)Bends steel, aluminum, and stainless steel plates at right angles. * The vise of the image is not included. * Maximum bending thickness and width are guidelines. * Slightly different depending on the material composition and processing.
- JTC Wheel dollyIn order not to damage the hub bolt !! With a roller for position adjustment
- JTC Engine fixing boltRoHS directive (corresponding to 10 substances) Correspondencefrom S$33.99Min. 2 days
- WOLF'S HEAD Portable parts cleanerLightweight plastic body, air-operated type, no power supply requiredCapacity (L) 20from S$389.90Min. 8 days
- KTC Engine mechanical hangerIt corresponds to the shock absorbing body car that has been adopted in many cars in recent years. Even if the fender is tilted or lowered forward, stable setting is possible parallel to the ground. It also supports models that cannot be set between fenders due to the short fender ribs that canno... Read Morefrom S$1,599.00Min. 4 days
- GoJak Gojack Super Slick 2 piecesIt is possible to handle about 2 tons of wheels with fourApplicable Wheel Size (inch) 13”~19”
- JTC Seal kitRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 7 days
- KTC Engine mechanical hanger option kitIt is an optional kit that uses the bridge (bar) of the conventional engine mechanical hanger (ATH10) and is compatible with shock absorbing body vehicles.from S$959.90Min. 4 days
- Sumoto Seibiki Seisakusho High pressure hose for UW-2 3/8 × 15MA high-pressure hose that connects UW-2 and UWP-01. * Parts of the high pressure washer of Sumoto maintenance machine. Cannot be used alone.from S$589.90Min. 4 days
- FACOM JET 5-drawer roll cabinet Gray JET. 5GM3Roll cabinetCapacity (L) 155 (wall storage)from S$5,699.00Min. 10 days
- Yamada Corp. HI LevelIt can detect the amount of oil in the drum, issue an alarm, stop the air output, stop the pump, and close the valve. All operations are performed with compressed air, so you can use it with confidence even in flammable materials and atmosphere. For drumsSpecification Upper limit detection Hose Inner Diameter (Φmm) Φ6.35 Working Air Pressure (MPa) 0.25~0.7 Viscosity (cP) [Detection liquid] 2500 or less Material (Pipe) Steel hose connection Rc1 / 4 (without coupler)from S$1,499.00Min. 4 days
- Sumoto Seibiki Seisakusho Discharge port branch piping set for UW-2 cleaning machine installationThis is a branch pipe for connecting the high pressure washer and UW-2. * Parts of the high pressure washer of Sumoto maintenance machine. Cannot be used alone.from S$389.90Min. 4 days
- Osaka Jack Shop press for power jackA small and lightweight press for straightening and distortion removal. * We do not deliver to private homes (detached houses / apartments).from S$1,699.00Min. 11 days
- Yamada Corp. LO LevelIt can detect the amount of oil in the drum, issue an alarm, stop the air output, stop the pump, and close the valve. All operations are performed with compressed air, so you can use it with confidence even in flammable materials and atmosphere. For drumsSpecification Lower limit detection Hose Inner Diameter (Φmm) Φ6.35 Working Air Pressure (MPa) 0.25~0.7 Viscosity (cP) [Detection liquid] 2500 or less Material (Pipe) Steel hose connection Rc1 / 4 (without coupler)from S$1,499.00Min. 4 days
- FACOM JET 6 drawer roll cabinet gray JET6GM4Roll cabinetCapacity (L) 205 (wall storage)from S$6,799.00Min. 10 days
- GoJak gojack rackIt is a dedicated stand that can be easily transported with casters and stored as is. Compatible with all models. Stores 4 Gojacks togetherfrom S$479.90Min. 7 days
- HASCO Tire dolly 2t ~ 4tA must-have item for tire attachment / detachment work. Since it has wheels, it can be moved easily. Since the main body has a rotating roller, it can be rotated while lifted and easily fitted to the wheel hole.from S$1,199.00Min. 4 days
- KTC Hanging bracket set (hanging bracket + connection plate)Suitable for AE901from S$67.99Min. 5 days
- FACOM JET 6-drawer roll cabinet JET. 6M4Roll cabinetCapacity (L) 205 (wall storage)from S$6,799.00Min. 10 days
- GoJak Gojack 2 setA wheel dolly that can move the vehicle forward, backward, left and right. Move, store and place your vehicle with little effortQuantity Twofrom S$2,399.00Min. 7 days
- GoJak Gojak Super Slick Set of 2It is possible to handle a wheel of 4500 pounds (about 2 tons) with four. Developed for race car related.Quantity Two Wheel Size 13 to 19 inchesfrom S$2,699.00Min. 7 days
- BIG RED Pickup truck lift 500kgBeam adjustment 4 stages * Assembly type and pedestal mounting bolts are not included. * Delivery to private homes is not possible.Rotation Angle (°) Left and right 360Discontinued