All Category

Eye Protection

Glasses are protective equipment used to prevent foreign objects from entering the eye when dust or flying objects may be generated at factories, medical sites, research institutes, etc. It is characterized by a strong lens part. There are four types: spectacle type, front type, goggle type, and shield type. In addition to those specified by JIS standards, there are glasses that comply with EN standards, ANSI standards, and nonstandard standards. There are various lens materials such as polycarbonate, cellulose acetate, CR39, and tempered glass. Each has its own orientation and orientation, so it is important to select glasses that are suitable for the work.
View : Grid List
Filter

Items 1 - 40 of 3315

Set Ascending Direction
  1. Safety Protection Glasses (Hybrid Type)
    MonotaRO Safety Protection Glasses (Hybrid Type)
    Hybrid safety protection glasses that can be replaced with standard type or goggles type. By pulling out the vine and changing to a rubber band, it quickly turns into goggles. Since the tip of the vine is made of rubber, it does not hurt your ears even if you wear it for a long time. Elastomer ma... Read More
    Shape  2-eye type  Lens Color  Clear (transparent)  Frame Color  Silver  Material (Frame)  Polypropylene, elastomer  Material (Lens)  Polycarbonate  Material (pad)  Vinyl chloride  Material (band)  Nylon 
    Rating:
    76%
    from S$13.99
    Min. 2 days
  2. Glasses Strap (for Protective Eyewear)
    AS ONE Glasses Strap (for Protective Eyewear)
    Type  For protective glasses 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  3. Urethane Semi-hard Case (fastener Type with Hook)
    NAGOYA SPECTACLE Urethane Semi-hard Case (fastener Type with Hook)
    A glasses case with a hook that is ideal for large glasses frames and sunglasses.
    Color  Black  Mass (g)  54  Open and Close  Fastener type  Nose pad  None 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  4. Polarized lens sports sunglasses LBP-452
    DUKE Polarized lens sports sunglasses LBP-452
    Shape  Single-lens type  Mass (g)  23  Material (Frame)  TR90 / Polycarbonate  Material (Lens)  TAC 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  5. Protective Glasses Accessories Traps B
    YAMAMOTO (Yamamoto Kogaku) Protective Glasses Accessories Traps B
    Traps B prevents the protective goggles from falling. It can be used by inserting it into the temple, and the length can be adjusted with the stopper.
    Color  Black  Product Name  Traps B 
    Rating:
    60%
    from S$8.69
    Min. 2 days
  6. Metal Hard Case (Spring Type)
    NAGOYA SPECTACLE Metal Hard Case (Spring Type)
    It is a standard glasses case of Simple Square.
    Mass (g)  122  Open and Close  Spring type 
    Rating:
    60%
    from S$4.99
    Min. 2 days
  7. Single-lens protective glasses Fios CB (headband)
    UVEX Single-lens protective glasses Fios CB (headband)
    With length adjustment. It is metal-free.
    Mass (g)  11 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  8. Glasses code
    ESCO Glasses code
    Can be used even if the vine of the glasses does not have a hanging hole. * Protective goggles are sold separately.
    Material  Nylon 
    from S$3.19
    Min. 2 days
  9. Safety Goggles (Silicon Band)
    UVEX Safety Goggles (Silicon Band)
    The low-dust silicone band is ideal for work in clean rooms. Lenses and bands can be exchanged. Can be used with glasses and masks.
    Specification  With ventilation hole, UV cut  Shape  Goggles type  Mass (g)  80  Lens Color  Clear  Material (Frame)  Polypropylene, elastomer  Material (Lens)  Polycarbonate  Material (band)  Silicon 
    from S$67.99
    Min. 2 days
  10. Protective glasses (clear)
    ESCO Protective glasses (clear)
    With soft rubber on the vine. With soft gel nose pad.
    Lens Color  Clear  Material (Lens)  Polycarbonate 
    from S$7.29
    Min. 2 days
  11. Hard Glasses Case Metal (Spring Type) 2248
    NAGOYA SPECTACLE Hard Glasses Case Metal (Spring Type) 2248
    It is the best glasses case for glasses and sunglasses with a large width design.
    Material  Metal polyurethane, (lining) polystyrene  Mass (g)  159  Open and Close  Spring type 
    from S$9.79
    Min. 2 days
  12. Polarized sunglasses for a hat
    Nippon Kozai Polarized sunglasses for a hat
    It is convenient because you do not need to change sunglasses and glasses. Overglasses often cause a feeling of pressure from the temples to the area around the ears and a feeling of pressure on the nose pad. Those who wear myopia glasses will relieve the strong oppressive feeling of the glasses ... Read More
    Included Accessories  Microfiber eyeglasses  Material  Frame: Polycarbonate, etc. Lens: CAB  Mass (g)  About 19 
    Rating:
    60%
    from S$57.99
    Min. 8 days
  13. Laser beam confirmation glasses
    ESCO Laser beam confirmation glasses
    For laser level work
    Material (Lens)  Polycarbonate 
    Rating:
    70%
    from S$24.99
    Min. 3 days
  14. Coleman strap CST02
    Coleman Japan Coleman strap CST02
    Material  Nylon, synthetic rubber 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  15. Protective Eyewear
    AS ONE Protective Eyewear
    It is a telescopic ear hook plastic frame type.
    Shape  Single-lens type  Mass (g)  37  Material (Frame)  Nylon  Material (Lens)  PC (polycarbonate)  As ONE Part Number  8-5052-01 
    from S$19.99
    Min. 4 days
  16. Glasses Strap
    SWAN Glasses Strap
    Color  Black  Mass (g) 
    from S$7.29
    Min. 2 days
  17. Metal Hard Case (Spring Type)
    NAGOYA SPECTACLE Metal Hard Case (Spring Type)
    It is the best glasses case for glasses and sunglasses with a large width design.
    Material  Metal polyurethane, (lining) polystyrene  Mass (g)  122  Open and Close  Spring type 
    from S$6.39
    Min. 8 days
  18. Protective glasses Goggles Optional glasses strap
    UVEX Protective glasses Goggles Optional glasses strap
    Color  Blue / red  Mass (g) 
    from S$12.99
    Min. 3 days
  19. Glasses type magnifier with a stylish case
    Just Corp. Glasses type magnifier with a stylish case
    It is a glasses-type loupe that you can use both hands when reading small letters or performing detailed work! You can see your smartphone well. Comes with a fashionable glasses case. You can use it from the top with glasses.
    Color  Black  Magnification (times)  1.6 
    from S$42.99
    Min. 5 days
  20. RUIZ1 / Safety Goggles (with Ventilator)
    Delta Plus RUIZ1 / Safety Goggles (with Ventilator)
    Comfortable use with 4 ventilators on the top and bottom to avoid cloudiness. Highly impact-resistant polycarbonate black transparent lens, goggle-type safety glasses. For measures to prevent liquids, solids, and flying objects from the front and sides. The PVC frame and adjustable soft rubber st... Read More
    Material  Polycarbonate  Type  Single-lens type  Lens Color  Clear 
    from S$5.29
    Min. 9 days
  21. Semi-hard Case (Belt) (Hook Type)
    NAGOYA SPECTACLE Semi-hard Case (Belt) (Hook Type)
    A convenient eyeglass case with a belt loop that can be easily attached.
    Color  Black  Mass (g)  76  Open and Close  Hook type  Nose pad  None 
    from S$13.99
    Min. 8 days
  22. BICO Mega Rock Mini
    Hasegawa Bicoh BICO Mega Rock Mini
    Lock the glasses behind your ears by passing them through the vine of the glasses !! Prevents slipping off. Simply insert it into the temple of your glasses and it will catch behind your ears and lock the gaps in your glasses.
    Set Contents  1 pair / adjuster with special case  Material  Silicon 
    Rating:
    100%
    from S$7.99
    Min. 8 days
  23. Coleman strap CST03
    Coleman Japan Coleman strap CST03
    Material  Neobrene 
    from S$10.99
    Min. 6 days
  24. Safety Goggles
    AS ONE Safety Goggles
    Specification  Can be used with JIS standard glasses  Shape  Goggles type  Material (Frame)  Soft PVC (vinyl chloride resin)  UV Shading Rate (%)  TC / Regular 
    from S$32.99
    Min. 4 days
  25. 930XED-TOL (20 tear-off lenses)
    YAMAMOTO (Yamamoto Kogaku) 930XED-TOL (20 tear-off lenses)
    Type  Replacement tear-off lens 20  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$47.99
    Min. 9 days
  26. Coleman strap CST01
    Coleman Japan Coleman strap CST01
    Material  Cotton & spandex, ABS resin 
    from S$11.99
    Min. 6 days
  27. Safety glass CONDOR
    INFIELD Safety glass CONDOR
    Mass (g)  26 
    from S$19.99
    Min. 3 days
  28. Sitting glasses case animal series
    Fabric Sitting glasses case animal series
    A cute sitting glasses case. Open the zipper (tail) to store the glasses. Because it is made of silicon, it feels irresistible to the touch. This item is also recommended for gifts and presents.
    Material  Silicone rubber  Mass (g)  About 92 
    from S$18.99
    Min. 11 days
  29. Safety Glasses Sporty, Anti-fog, Hardened Single-lens Type
    MonotaRO Safety Glasses Sporty, Anti-fog, Hardened Single-lens Type
    A design that fits the contours of the face. The gap between the eyes and the glasses is small, which protects the eyes from dust and foreign matter. Polycarbonate with high impact resistance is used for the lens. The lens is hardened and has excellent scratch resistance. With UV385 (99.9% cut) f... Read More
    Mass (g)  About 32  Lens Color  Clear  JIS Standard  Non-standard  Material (Lens)  Polycarbonate 
    Rating:
    83%
    from S$6.69
    Min. 2 days
  30. Protective Glasses EE-32
    SHIGEMATSU WORKS Protective Glasses EE-32
    Single-lens type. Protective goggles with an emphasis on design. With a cushion, the mounting part does not hurt. Anti-fog processing is applied. It is processed to increase the surface hardness of the lens. Cuts and weakens UV rays.
    Material  (Nose) PVC (polyvinyl chloride)  Shape  Single-lens type  Mass (g)  27  Standard  EN standard certification  Lens Color  Clear  Finish Processing  Hardening process  Lens  Anti-fog  Function  Anti-fog processing, UV protection  Material (Frame)  PC (polycarbonate)  Material (Lens)  PC (polycarbonate) 
    Rating:
    88%
    from S$15.99
    Min. 2 days
  31. Protective Glasses EE-11
    SHIGEMATSU WORKS Protective Glasses EE-11
    With a spectacle type single-lens straight fitting cushion, the mounting part does not hurt. Can be used in combination with a half-faced face mask. The eyepiece is anti-fog processed. It is processed to increase the surface hardness of the lens. Cuts and weakens UV rays. EN166-2001 Personal eye ... Read More
    Shape  Single-lens type  Mass (g)  About 35  Standard  EN standard certification  Lens Color  Clear  Finish Processing  Hardening process  Lens  Anti-fog 
    Rating:
    84%
    from S$9.49
    Min. 2 days
  32. Ultralight Shield Glass YF-800
    YAMAMOTO (Yamamoto Kogaku) Ultralight Shield Glass YF-800
    The shield is a one-touch replaceable ultra-lightweight type that does not get tired even when worn for a long time. Anti-fog processing inside the lens Prevents dust and liquids from entering your eyes or face. * Do not use at sites where large flying objects or flying objects with strong energy... Read More
    Set Contents  1 frame 3 shields  Type  Can be used with glasses  Shape  Single-lens type  Lens Color  Clear  Lens  Anti-fog  Material (Frame)  Polycarbonate  Material (Lens)  PET  RoHS directive (corresponding to 10 substances)  Correspondence  Recycled paper use mark  Conformity 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  33. Protective Glasses Adaptec
    Honeywell Protective Glasses Adaptec
    A comfortable fit for everyone with three adjustment functions. The height of the nose bridge can be adjusted in 3 steps. Adjustable frame angle. You can adjust the strength to pinch the head by sliding the parts built into the frame side.
    Material  Polycarbonate, plastic, rubber  Shape  Binocular type  Lens Color  Clear  Finish Processing  Hardening process  Lens  Anti-fog  Adjustment Function  Adjustable angle 
    Rating:
    86%
    from S$39.99
    Min. 2 days
  34. Helmet Mounting Safety Glasses No.1400
    TOYO SAFETY Helmet Mounting Safety Glasses No.1400
    Cuts harmful UV rays by 99.999%! The type of hat does not matter. Just plug it into the eaves of your helmet or hat. Earl shape with a wide field of view. The lens is made of distortion-free polycarbonate resin. It is hard to be scratched by the special hard coating process. Protects your eyes fr... Read More
    Specification  UV cut, special hard coating processing  Shape  Single-lens type (for attaching a hat)  Mass (g)  About 85  Material (Lens)  Polycarbonate  UV Transmittance (%)  0.0003 or less  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    82%
    from S$29.99
    Min. 2 days
  35. Safety Glass BX Loupe
    3M Safety Glass BX Loupe
    With a magnifying glass at the bottom of the lens. Convenient for reading small characters at work sites. 99.9% UV cut. * Cannot be used with glasses
    Shape  Binocular type  Mass (g)  32  Standard  ANSI standard product (Z87.1)  Lens Color  Clear  Material (Frame)  Nylon  Material (Lens)  Polycarbonate  UV Protection  99.9%  Adjustment Function  Adjustable length and angle 
    Rating:
    78%
    from S$25.99
    Min. 2 days
  36. Protective Glasses EE-12
    SHIGEMATSU WORKS Protective Glasses EE-12
    Binocular type. Adjustable vine length in 4 steps. (Maximum about 15mm) Anti-fog processing is applied. It is processed to increase the surface hardness of the lens. Cuts and weakens UV rays.
    Shape  Binocular type  Mass (g)  30  Standard  EN standard certification  Lens Color  Clear  Finish Processing  Hardening process  Lens  Anti-fog  As ONE Part Number  1-8246-11 
    Rating:
    83%
    from S$9.49
    Min. 2 days
  37. Protective Glasses Elfit LF-401
    YAMAMOTO (Yamamoto Kogaku) Protective Glasses Elfit LF-401
    A twin lens that matches the shape of the Japanese face fits tightly. Anti-fog hard coat lens. It is possible to change the width of the nose by changing the front and back of the nose pad. The lightweight design allows you to hang it without burden, and you can use it for a long time without fee... Read More
    Shape  Single-lens type  Color  Clear  Mass (g)  27  Lens Color  Clear  Frame Color  Crystal blue  Finish Processing  Hardening process  Function  With top shield, non-slip rubber  JIS Standard  JIS standard product  Material (Frame)  plastic  Material (Lens)  Petroid AF lens  RoHS directive (corresponding to 10 substances)  Correspondence  Recycled paper use mark  Conformity 
    Rating:
    83%
    from S$21.99
    Min. 2 days
  38. Single-lens safety glasses
    TRUSCO Single-lens safety glasses
    The straight vine design makes it easy to put on and take off. Uses a UV-cut (99.9%) specification lens. As it is a sports type, it does not feel strange even when used outdoors.
    Shape  Single-lens type  Mass (g)  32  Standard  ANSI standard product (Z87.1)  Function  UV cut  Material (Frame)  Nylon  Material (Lens)  Polycarbonate 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  39. Protective Glasses EE
    SHIGEMATSU WORKS Protective Glasses EE
    Small size suitable for women and children. Binocular, lightweight. Anti-fog processing is applied. It is processed to increase the surface hardness of the lens. Cuts and weakens UV rays. The nose part is integrally molded with the lens. It has a neat design.
    Shape  Binocular type  Size  Small  Standard  EN standard certification  Lens Color  Clear  Finish Processing  Hardening process  Lens  Anti-fog  Material (Frame)  Polycarbonate  Material (Lens)  Polycarbonate 
    Rating:
    91%
    from S$7.59
    Min. 2 days
  40. Secure Fit Safety Glass
    3M Secure Fit Safety Glass
    3M's unique pressure distribution technology. Super lightweight 19g. Comfortable and comfortable on the nose, with adjustable angle. Good grip to prevent slippage and slippage. High impact resistance that clears strict US standards. UVA UVB is cut by 99.9%, which is easy on the eyes.
    Material (Lens)  Polycarbonate 
    Rating:
    91%
    from S$16.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3315

Set Ascending Direction