All Category

Earplugs / Earmuffs

Earplugs and earmuffs are items used to block out loud sounds. By inserting a molded product made of silicone rubber or plastic into the ear canal, the sound from the outside is blocked. Since there are many types, choose the one that suits your work and yourself. Disposable types such as waxed cotton and fiberglass cotton are also available. Japanese Industrial Standards stipulates one type of sound insulation up to the low frequency range and two types of sound insulation only in the high frequency range. The earmuff is shaped like a headphone and blocks the sound by covering the entire outer ear.
View : Grid List
Filter

Items 1 - 40 of 431

Set Ascending Direction
  1. 3M earplugs foam type with string 1110
    3M 3M earplugs foam type with string 1110
    Molded high-density material, it fits perfectly into the ear canal and is a smooth and soft earplug. It provides stable and excellent sound insulation performance from low to high frequencies. Smooth and soft earplugs with an NRR value of 29 dB. Frequency (Hz) / Sound insulation value (dB) / Stan... Read More
    Mass (g)  1.16  Noise Reduction Rating  29dB  Type  Disposable type  Material  Earplug body: Polyurethane (PUR)  Size  Free  Color (Body)  Orange  Shape  Standard type (form type)  Cord  Yes (600mm) 
    Rating:
    93%
    from S$1.79
    Min. 2 days
  2. Ear Plug
    3M Ear Plug
    It has an earplug shaft and can be easily attached. Three large, medium and small flanges fit perfectly into various eustachian tubes. It can be worn without touching the part that enters the eustachian tube, and it is hygienic because it does not stain your hands. A material that can be washed a... Read More
    Material  (Plug) Neoprene, (code) PVC  Noise Reduction Rating  24  Type  Earplug (flange type)  Color  Orange  Cord  Yes 
    Rating:
    86%
    from S$2.89
    Min. 2 days
  3. Earplugs (Flange Type)
    3M Earplugs (Flange Type)
    The material is thermoplastic elastomer, so you can get a soft fit. Hygienic as it can be washed and reused. Three large, medium and small flanges fit perfectly into various ear canals. It is a new design that demonstrates higher sound insulation performance in the treble range and suppresses the... Read More
    Noise Reduction Rating  25  Mass (g)  Trusco Part No.  336-9803  Color  Blue  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Case  None  Material  Thermoplastic elastomer  Cord  Yes 
    Rating:
    87%
    from S$3.19
    Min. 2 days
  4. Ear Muff (Ultra Thin and Light Type)
    3M Ear Muff (Ultra Thin and Light Type)
    Very lightweight and thin design model. A sturdy headband prevents sound leakage and adjusts the pressure to the minimum necessary. Even if the cup size is small, the inside is a spacious size that does not put pressure on your ears. It is a safe and smooth design that does not easily collide wit... Read More
    Mass (g)  120  Noise Reduction Rating  21  Trusco Part No.  373-9805  Earphone shape  Neckband type  Standard  US ANSI Z 3.19-1974  Color  White 
    Rating:
    81%
    from S$48.99
    Min. 2 days
  5. 10 pairs of earplugs (with cord)
    TRUSCO 10 pairs of earplugs (with cord)
    A smooth and soft earplug with a string with an NRR value of 31 dB. You can reduce pain and pressure even if you wear it for a long time. It is a disposable type. ANSI compliant product
    Trusco Part No.  287-0975  Color  Orange  Cord  Yes  Cable Length (m)  600  Mass (g)  Standard  ANSI compliant product  Specification  Farm type  Noise Reduction Rating  31 
    Rating:
    40%
    from S$12.99
    Min. 2 days
  6. Earmuff Viking V1
    Honeywell Earmuff Viking V1
    Headband position can be changed (above the head, behind the head, chin). Due to the insulated structure, it is also ideal for electrical work.
    Noise Reduction Rating  25  Standard  ANSI S 3.19-1974  Color  Blue  Type  Headband type 
    Rating:
    87%
    from S$42.99
    Min. 2 days
  7. Disposable Earplug SOFTIES 6600 Non-Cord
    Moldex (Moldex-Metric) Disposable Earplug SOFTIES 6600 Non-Cord
    Adopts Moldex's original high-performance material and demonstrates the highest level of sound insulation performance. General noise Work site, travel, sleep, MRI
    Mass (g)  1.8  Noise Reduction Rating  33  Trusco Part No.  770-4798  Size  Free  Standard  JIS T8161EP-1  Cord  None  Material (Main Unit)  Polyurethane foam  Color  yellow 
    from S$0.71
    Min. 2 days
  8. Earplug Ubex Comfort fit
    UVEX Earplug Ubex Comfort fit
    Easy to install with X-shaped embossing. The X-shaped embossing reduces pressure and provides a comfortable fit. Various manufacturing sites Noise work sites
    Mass (g)  0.33  Noise Reduction Rating  30dB  Trusco Part No.  823-0613  Standard  EN352 compliant product  Material / Finish  Earplug body: Polyurethane (PU)  Size  Free  Cord  None  Color  Orange 
    Rating:
    100%
    from S$0.71
    Min. 2 days
  9. Silicone Soundproof and Waterproof Earplugs INSTA-PUTTY IP1000 4 Pieces
    AS ONE Silicone Soundproof and Waterproof Earplugs INSTA-PUTTY IP1000 4 Pieces
    Just roll it up to fit the shape and contour of your ear. * The color and design of the case may differ from the photos.
    As ONE Part Number  8-7316-01  Material  Silicon 
    from S$12.99
    Min. 2 days
  10. Earplugs Ubex Extrafit
    UVEX Earplugs Ubex Extrafit
    Highly sound-insulating earplugs. It fits well to people with wide ear canals. Various manufacturing sites Noise work sites
    Mass (g)  0.45  Noise Reduction Rating  30dB  Trusco Part No.  823-0615  Standard  EN352 compliant product  Material / Finish  Earplug body: Polyurethane (PU)  Size  Free  Cord  None  Color  Orange 
    from S$0.79
    Min. 2 days
  11. CONICCO200 / Earplugs (with PU fit type + cord)
    Delta Plus CONICCO200 / Earplugs (with PU fit type + cord)
    Fits between ears, 200 pairs of individually wrapped disposable type with cord. Disposable PU earplugs. The restoring force of the PU material fits your ears for a comfortable feel. Individually wrapped for hygiene and with a string to prevent loss. Not only soundproofing, but also to prevent dus... Read More
    Cord  plastic  SNR value  36  Type  Fit type  Material  [Earplugs] PU  Noise Reduction Rating  33  Dimension (Φmm)  (Earplugs) 7-12 
    from S$149.90
    Min. 6 days
  12. MAX without Cord MAX-1 Series Earplugs
    Honeywell MAX without Cord MAX-1 Series Earplugs
    The shape of the bell makes the Eustachian tube comfortable. A smooth surface that is comfortable and stain-resistant. It is clean because it contains one pair at a time. No code
    Noise Reduction Rating  33  As ONE Part Number  61-3595-54  Cord  None  Color  Orange 
    from S$15.99
    Min. 12 days
  13. Earplug
    MonotaRO Earplug
    Due to the restoring force of the material, it fits perfectly to various Eustachian tube shapes. It reduces pain and pressure caused by wearing for a long time. * Do not use for anything other than its intended purpose.
    Noise Reduction Rating  32  Case  None  Cord  None  Material  Polyurethane foam 
    Rating:
    82%
    from S$0.43
    Min. 2 days
  14. Earplug with lace
    MonotaRO Earplug with lace
    Due to the restoring force of the material, it fits perfectly to various Eustachian tube shapes. It reduces pain and pressure caused by wearing for a long time. * Do not use for anything other than its intended purpose.
    Cord  Yes  Color  Orange  Case  None  Material  Polyurethane foam  Noise Reduction Rating  32 
    Rating:
    73%
    from S$0.73
    Min. 2 days
  15. Earplugs Push-in
    3M Earplugs Push-in
    Quick with one hand even with gloves on! Wear for 2 seconds !! No need to crush the foam part, just insert it into your ear and screw it in. Firmly attached even for the first time!
    Material  (Other) PVC  Noise Reduction Rating  31  Standard  Conforms to JIS T8161 EP-1 (1 type)  Case  None  Material (Main Unit)  Polyurethane  Color  yellow 
    Rating:
    88%
    from S$2.89
    Min. 2 days
  16. Earmuff
    MonotaRO Earmuff
    Earmuffs that can block sound. Since the headband part rotates, you can wear it by rotating the headband on the neck side or under the chin so that it does not get in the way when wearing a helmet. Since the cushion material is attached to the headband, you can reduce the discomfort when wearing ... Read More
    Dimensions (Width W x Height H) (mm)  (Ear address part) Approximately 76 * 99  Material (ear pad)  (Case) ABS, (Cushion) PVC  Type  Headband type  Color  yellow  Noise Reduction Rating  18dB (based on ANSI S12.42 standard)  Material (Headband)  PVC 
    Rating:
    77%
    from S$14.99
    Min. 2 days
  17. 3M Ear Plug Foam Type No String 1100
    3M 3M Ear Plug Foam Type No String 1100
    Molded high-density material, it fits perfectly into the ear canal and is a smooth and soft earplug. After crushing it into small pieces and inserting it into the Eustachian tube, the restoring force of the polyurethane foam material softly fits the Eustachian tube. It provides stable and excelle... Read More
    Mass (g)  0.77  Noise Reduction Rating  29dB  Type  Disposable type  Size  Free  Cord  None  Color (Body)  Orange  Material  Polyurethane (PUR)  Shape  Standard type (form type) 
    Rating:
    100%
    from S$1.09
    Min. 2 days
  18. Earplugs Classic
    3M Earplugs Classic
    PVC foam. Does not absorb water. 30 years of use in the US military. Made of PVC material, it does not easily absorb water and has little effect on restoration by water.
    Mass (g/piece)  0.15  Mass (g)  0.3  Noise Reduction Rating  29  Trusco Part No.  344-7189  As ONE Part Number  9-043-02  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Cord  None  Material  PVC  Color  yellow 
    Rating:
    93%
    from S$1.29
    Min. 2 days
  19. Earplug ultra fit
    3M Earplug ultra fit
    Spherical iron inside the earplugs and particulate iron embedded in the string makes it responsive to metal detectors. Hygienic as it can be washed and used. * Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general ... Read More
    Mass (g/piece)  Noise Reduction Rating  25  Trusco Part No.  344-7235  Mass (g)  Color  Blue  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Case  None  Material  Thermoplastic elastomer  Cord  Yes 
    Rating:
    98%
    from S$5.39
    Min. 2 days
  20. Earplug (Flange Type)
    MonotaRO Earplug (Flange Type)
    Flange type earplugs with higher adhesion. * Do not use for anything other than its intended purpose.
    Color  yellow  Noise Reduction Rating  25  Case  None  Cord  Yes 
    Rating:
    78%
    from S$1.19
    Min. 2 days
  21. Ear muff high sound insulation type
    MonotaRO Ear muff high sound insulation type
    It is a high sound insulation type earmuff of Monotaro brand earmuffs. Since the headband part is telescopic, it will be in a compact state when you carry it. It feels good on your ears and gives you a comfortable fit. Polishing, crushing work, road construction, etc. * After use, wipe it off wit... Read More
    Noise Reduction Rating  26dB (based on ANSI S3.19 standard)  Type  Headband type  Color  Red  Material (Headband)  ABS  Dimensions (Width W x Height H) (mm)  (Ear address) approx. 77 x 103 
    Rating:
    83%
    from S$29.99
    Min. 2 days
  22. Noise cut earplugs
    NOGA Noise cut earplugs
    Earplugs that allow you to talk while cutting noise. In the conversation range up to 2000Hz, the sound is muted up to about 14.5dB, but when it exceeds it, the sound is muted up to 33.4dB, so you can talk while cutting the noise. Since it has an air pressure adjustment function, it can be used as... Read More
    Noise Reduction Rating  10~33.4dB  Mass (g)  12  Mass (g/piece)  Color  Blue  Cord  None  Case  Yes 
    Rating:
    68%
    from S$11.99
    Min. 2 days
  23. Earplugs (Super Fit)
    3M Earplugs (Super Fit)
    You can check the correct mounting on the fit line. Gently fits your ears.
    Material  Urethane foam  Cord  None  Type  Ear plug (form type)  Case  None  Standard  Conforms to JIS T8161 EP-1 (1 type)  Color  yellow  Noise Reduction Rating  33  Trusco Part No.  344-7201  Mass (g)  0.4 
    Rating:
    92%
    from S$1.59
    Min. 2 days
  24. Earplugs Meteors
    Moldex (Moldex-Metric) Earplugs Meteors
    The curve of the earplugs is designed to fit the shape inside the earplugs, providing soundproofing of the earplugs with minimal pressure. Innovative end face design ensures a secure and comfortable fit throughout the day. Bright green, a symbol of Moldex quality.
    Standard  ANSI S3.19-1974  Color  Green 
    Rating:
    83%
    from S$0.62
    Min. 2 days
  25. Ear Muff (Extreme Noise Work Type)
    3M Ear Muff (Extreme Noise Work Type)
    Twin cup type for extremely noisy work. The double cup structure created from the best technology suppresses the resonance of the cup, strengthens the attenuation at high frequencies, and at the same time enhances the audibility of conversation and signal sounds. The internal space and the space ... Read More
    Color  Black x red  Type  Headband type 
    Rating:
    92%
    from S$64.99
    Min. 2 days
  26. Earplugs No.10
    KOKEN Earplugs No.10
    The umbrella-shaped shape fits the ears of many people. The earplugs have a structure that insulates sound as a whole and is comfortable to wear.
    Standard  Conforms to JIS T 8161 (Class 1)  Size  Free  Included Accessories  Storage case  Cord  Yes  Case  Yes  Color  yellow 
    Rating:
    93%
    from S$2.99
    Min. 2 days
  27. Earplugs No.60
    KOKEN Earplugs No.60
    Hard plastic earplugs with large and small spheres that fit the size of the ear canal. It is less likely to sag and is suitable for people with rubber allergies and those with sensitive skin.
    As ONE Part Number  9-043-04  Standard  Conforms to JIS T 8161 (Class 1)  Size  Free  Color  White  Cord  Yes 
    Rating:
    98%
    from S$3.19
    Min. 2 days
  28. Rockets Reusable Earplugs
    Moldex (Moldex-Metric) Rockets Reusable Earplugs
    Comes with a base handle for easy insertion and removal. The tip of the air bubble acts as a cushion to provide comfort. The soft, flexible flange provides excellent sealing performance. Earplugs can be washed and reused. The Pocket-Pak carrying case can be stored hygienically until the next use.... Read More
    Noise Reduction Rating  27  Standard  ANSI S3.19-1974  Material  Elastomer  Color  Purple  Case  Yes 
    Rating:
    66%
    from S$4.59
    Min. 2 days
  29. Earplug No.15
    KOKEN Earplug No.15
    Umbrella-shaped earplugs that are soft to insert and fit well. At the time of insertion, the tip part smoothly enters the shape of the ear canal and fits well.
    Standard  Conforms to JIS T 8161 (Class 1)  Size  Free  Color  White  Cord  Yes 
    Rating:
    90%
    from S$3.19
    Min. 2 days
  30. with Earplugs (Super Fit) with String
    3M with Earplugs (Super Fit) with String
    You can check the correct mounting on the fit line. Gently fits your ears.
    Case  None  Type  Ear plug (form type)  Color  yellow  Trusco Part No.  373-9627  Standard  Conforms to JIS T8161 EP-1 (1 type)  Cord  Yes  Mass (g)  1.8  Noise Reduction Rating  33 
    Rating:
    80%
    from S$2.39
    Min. 2 days
  31. Earplug
    TRUSCO Earplug
    A smooth and soft earplug that uses a high-density material and fits snugly into the ear canal. It provides stable and excellent sound insulation performance from low to high frequencies. Fluorescent color that makes it easy to check the installation.
    Noise Reduction Rating  31  Standard  ANSI compliant product  Size  Free  Color  Green  Material (Main Unit)  Polyurethane (PUR) 
    Rating:
    88%
    from S$0.68
    Min. 2 days
  32. No Pura-Fit code
    Moldex (Moldex-Metric) No Pura-Fit code
    100% PVC free. NRR 33dB, which boasts the industry's highest sound insulation value in tests by a third party. Tapered design for easy insertion. A softer urethane foam material that has been improved for maximum comfort. It is hygienically packed in a biodegradable paper individual bag. Smoo... Read More
    Material  100% PVC free  Noise Reduction Rating  33  Sound Insulation Value (dB)  33  Color  Green  Cord  None 
    Rating:
    91%
    from S$0.78
    Min. 2 days
  33. PELTOR earmuff (headband type) X series
    3M PELTOR earmuff (headband type) X series
    Comfortable, highly durable and stylish earmuffs. Hard and highly durable material is used for the band and cup. The twin headband helps dissipate heat from the crown and keeps a comfortable force for a long time. The cushion part is soft and the open part is wide. Home study, cram school self-st... Read More
    Type  Headband type 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  34. Earplug (with cord)
    TRUSCO Earplug (with cord)
    With a soft grip, it is easy to put on and take off. There is no need to roll the earplugs, and they can be installed quickly. It can be worn while wearing work gloves. Uses a soft material with a good fit. Effectively cuts high frequency noise. Moreover, you can talk while wearing it. High sound... Read More
    Material  Polyurethane  Cord  Yes  Standard  Conforms to JIS T8161 EP-1 (1 type)  Cable Length (m)  660  Noise Reduction Rating  25  Mass (g)  Trusco Part No.  157-7051 
    Rating:
    93%
    from S$7.19
    Min. 2 days
  35. Push-in earplug mini
    3M Push-in earplug mini
    Easy to wear with one hand, even with gloves on. Comfortable fit even for those with a small ear canal.
    Noise Reduction Rating  28  Standard  Conforms to JIS T8161 EP-1 (1 type)  Case  None  Material (Main Unit)  Polyurethane  Color  yellow 
    Rating:
    89%
    from S$1.89
    Min. 2 days
  36. Sonic defender
    SUREFIRE Sonic defender
    The ergonomic design and multi-flange trunk fit the shape of the ear for comfort and earpiece retention. Earplugs that are officially adopted by the US military as well as the military and police around the world. The material is a medical polymer resin. You can talk on the phone with your earplu... Read More
    Cord  Yes  Size  Material  Medical polymer resin  Cable Length (m)  670 
    Rating:
    77%
    from S$38.99
    Min. 2 days
  37. EAR Ultrafit
    3M EAR Ultrafit
    It is hygienic because you can hold the handle and put it in your ear, and you can wash and reuse it. The 3-step flange shape fits your ears. For general work, polishing work, and welding work.
    Noise Reduction Rating  25  Shape  3-stage flange shape  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Case  None  Material  Thermoplastic elastomer  Color  yellow 
    Rating:
    68%
    from S$2.69
    Min. 2 days
  38. Earplugs Farm fit
    KURE GRINDING WHEEL Earplugs Farm fit
    Farmfit earplugs are more comfortable and can be used for a long time. The NRR value is as high as 30 dB, which is effective for harmful sounds in the mid to high range. By properly attaching the earplugs to the ear canal, you can continue to use them with softer pressure as well as being hard to... Read More
    Noise Reduction Rating  30db  Standard  ANSI S3.19-1974  Color  Orange 
    Rating:
    91%
    from S$1.49
    Min. 2 days
  39. Ear plug Goin 'Green
    Moldex (Moldex-Metric) Ear plug Goin 'Green
    The original marble pattern, which is a quality symbol of Moldex. Made of PVC-free urethane foam material that is very soft and has low pressure for comfort and a snug fit. Tapered shape for easy insertion and removal. A shape that can be used by people with small ear holes. It has a very smooth ... Read More
    Sound Insulation Value (dB)  33  Noise Reduction Rating  33  Color  Green  Cord  None 
    Rating:
    84%
    from S$0.78
    Min. 2 days
  40. Earplugs Flange Type
    TRUSCO Earplugs Flange Type
    Flange type earplugs that can be washed and reused many times.
    Noise Reduction Rating  25  Standard  ANSI compliant product  Size  Free  Color  Orange 
    Rating:
    73%
    from S$1.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 431

Set Ascending Direction
Filter by categories