All Category

Powered & Supplied Air Respirators

An air supply mask is a tool that supplies air from a different location from the work location. Used in factories, mines, tunnels, and other scenes of fire and asbestos removal. It can be used in an environment with little oxygen or a hazardous substance, and keeps the inside of the facepiece at a positive pressure. Hose masks and air line masks are broadly divided. Hose masks supply natural air with hoses, and air line masks supply compressed air. The hose mask cannot be used when there is a risk to the inside of the face when breathing and is dangerous to life such as high concentrations of harmful substances.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 354

Set Ascending Direction
  1. Big glass ++ dustproof hood ++ for A
    KOKEN Big glass ++ dustproof hood ++ for A
    Replacement parts for dustproof hood A: Megalas
    Suitable for  Dust hood A 
    from S$24.99
    Min. 2 days
  2. Pressure demand type airline mask No.17 HVG-Z type
    KOKEN Pressure demand type airline mask No.17 HVG-Z type
    Combined respiratory protective equipment (which has both intake and filtration functions, and when air supply is stopped, the attached filter material can remove harmful substances existing in the work environment, so it is a facepiece. There is no need to remove it. It is completely different f... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  For dioxins  Level 3 available  JIS Standard  T 8153 compliant product 
    from S$1,899.00
    Min. 6 days
  3. Field of view cover H-VII type
    KOKEN Field of view cover H-VII type
    For eyepiece protection
    Suitable for  BL-711 series  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$66.99
    Min. 2 days
  4. Electric blower type hose mask SD-105
    KOKEN Electric blower type hose mask SD-105
    It can be used with a power supply of AC100V. Air can be sent over relatively long distances. Easy to move and carry. Up to 4 people can use one unit at the same time. *Please be sure to refer to the notes. *Do not use a hose mask when painting bridges. Because it is easy to move the main unit, i... Read More
    Power Input (V)  AC100(50/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  With shoulder strap and waist belt 
    from S$299.90
    Min. 2 days
  5. Versaflow air mask kit
    3M Versaflow air mask kit
    A kit product that combines the lightweight Versaflow [[TM]] hood set S series (JHS-655) with a breathing tube and regulator. The breathing tube BT-20L, which can be attached with one touch, is a kit product that anyone can easily set up and use immediately. Please purchase the air purification s... Read More
    Trusco Part No.  388-1130  Specification  Regulator: Standard type (JHV-300)  Mass (kg)  2.4 
    from S$889.90
    Min. 32 days
  6. Electric Blower Type Hose Mask SHV-105
    KOKEN Electric Blower Type Hose Mask SHV-105
    It can be used with a power supply of AC100V. Air can be sent over relatively long distances. Easy to move and carry. Up to 4 people can use one unit at the same time. High-scope V-type face piece (with voice transmitter) that is lightweight, provides a wide field of vision, and is highly airtigh... Read More
    Power Input (V)  AC100(50/60Hz) 
    from S$559.90
    Min. 2 days
  7. SPF-801 Pre-spatter prefilter
    YAMAMOTO (Yamamoto Kogaku) SPF-801 Pre-spatter prefilter
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  LS-880、LS-880H 
    from S$11.99
    Min. 8 days
  8. Airline Mask M5 (Dustproof Hood)
    KOKEN Airline Mask M5 (Dustproof Hood)
    It not only protects breathing, but also protects the face and shoulders. Half-body type, hood type airline standard. It also has excellent chemical resistance. Since the mesh glass is a push pipe type (only one place is a screw type), it is relatively easy to replace. Since the back of the head ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For helmet 
    from S$299.90
    Min. 2 days
  9. Helmet (for flying with built-in duct)
    YAMAMOTO (Yamamoto Kogaku) Helmet (for flying with built-in duct)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 5 days
  10. Respirator with electric fan Filter (20401)
    SHIGEMATSU WORKS Respirator with electric fan Filter (20401)
    It is a breath-linked type, and the filter usage time is longer than the constant flow type, which is economical. It is switchless and cordless. With a voice transmitter, conversation is clear even with the mask on.
    2018 Trusco page  6 0183  Mass (g)  114  Trusco Part No.  773-7963 
    from S$29.99
    Min. 2 days
  11. Megas
    KOKEN Megas
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  S1-Z、S2-Z、S1-Y、S2-Y 
    from S$8.59
    Min. 2 days
  12. Constant Flow Type Airline Mask 12D
    KOKEN Constant Flow Type Airline Mask 12D
    Wide range of action, suitable for long-term use. * Cannot be used in an oxygen-deficient environment (oxygen concentration less than 14%). * Cannot be used in an environment where toxic gas is present in high concentration or when exposed for a short time and is dangerous to life.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$279.90
    Min. 2 days
  13. Filter guard for V3
    SHIGEMATSU WORKS Filter guard for V3
    It is a breath-linked type, and the filter usage time is longer than the constant flow type, which is economical. It is switchless and cordless. With a voice transmitter, conversation is clear even with the mask on. Wet work
    Applicable filter  V3F  Trusco Part No.  773-7866  Mass (g)  20 
    from S$13.99
    Min. 2 days
  14. Batteries for Sy185, Sy11, Sy20
    SHIGEMATSU WORKS Batteries for Sy185, Sy11, Sy20
    It is a dedicated lithium-ion battery 7.4V for SY185, SY11, and SY20.
    Specification  Shigematsu Sy185, Sy11, Sy20 batteries  Mass (g)  95  2018 Trusco page  6 0183  Trusco Part No.  836-3457  Recharging Time (hours)  2.5 
    from S$389.90
    Min. 2 days
  15. Face seal silicon gray
    YAMAMOTO (Yamamoto Kogaku) Face seal silicon gray
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$34.99
    Min. 5 days
  16. Rubber belt set for blower
    YAMAMOTO (Yamamoto Kogaku) Rubber belt set for blower
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 5 days
  17. Welding surface for 355WP / 455WP (with inner lens)
    YAMAMOTO (Yamamoto Kogaku) Welding surface for 355WP / 455WP (with inner lens)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$69.99
    Min. 8 days
  18. Hood 2
    KOKEN Hood 2
    Included Accessories  1 anti-fog solution  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  For BL50 / 100  For Asbestos Measures  Level 1 compatible  Specification  No cloudy stop processing 
    from S$199.90
    Min. 4 days
  19. Alpha ring filter BRD-82U
    KOKEN Alpha ring filter BRD-82U
    Compatible with nanomaterials. High performance filter.
    Particle Collection Efficiency (%) (Average Measured Value)  99.999  RoHS directive (corresponding to 10 substances)  Correspondence  National Certification No.  No.TP82, No.TP83  Type  Screwed 
    from S$23.99
    Min. 6 days
  20. Versaflow visor cover
    3M Versaflow visor cover
    Versaflow [[TM]] Replacement visor cover for headgear M-407J and M-307J.
    Mass (g)  Suitable Model  JADM-307J、JADM-407J、M-307J、M-407J  Trusco Part No.  757-1275  2018 Trusco page  6 0186 
    from S$129.90
    Min. 2 days
  21. 15mm intermediate joint (2 pcs)
    KOKEN 15mm intermediate joint (2 pcs)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 4 days
  22. Sakae Type Fixed Filter Cylinder TR-02
    KOKEN Sakae Type Fixed Filter Cylinder TR-02
    A stationary filtration device used to filter dust, oil mist, etc. in the supplied compressed air when using an airline mask. Up to 4 airline masks can be connected to one at the same time. With a grip that is convenient to carry. With fixing hole
    Maximum Operating Pressure (MPa)  0.98 
    from S$589.90
    Min. 2 days
  23. Exhaust rubber valve T-8K type
    KOKEN Exhaust rubber valve T-8K type
    Suitable Model  BL-100S-05  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 4 days
  24. BC-L2 battery charger
    YAMAMOTO (Yamamoto Kogaku) BC-L2 battery charger
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$189.90
    Min. 8 days
  25. For charger L11
    KOKEN For charger L11
    from S$99.90
    Min. 2 days
  26. Airline Hose
    KOKEN Airline Hose
    A pressure resistant hose exclusively for airline masks. It is lightweight and has excellent workability, reducing the burden on the operator. It is a hard hose that does not easily block air even when stepped on and does not burst easily.
    Hose Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 2 days
  27. Versaflow replacement visor cover
    3M Versaflow replacement visor cover
    Versaflow [[TM]] Face shield (S-133JL, S-333JL), hood (S-433JL) replacement visor cover. For dust work.
    2018 Trusco page  6 0188 
    from S$88.99
    Min. 2 days
  28. Electric Hose for Hose Mask
    KOKEN Electric Hose for Hose Mask
    Hose Inner Diameter (Φmm)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  With hose J 
    from S$79.99
    Min. 2 days
  29. Face shield sponge
    YAMAMOTO (Yamamoto Kogaku) Face shield sponge
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$24.99
    Min. 5 days
  30. BA-880 battery
    YAMAMOTO (Yamamoto Kogaku) BA-880 battery
    Nickel metal hydride battery
    Mass (g)  196  Dimensions, Width W x Height H x Depth D (mm)  70 x 92 x 30 (excluding knob)  Included Accessories  Dedicated case, air volume adjuster  Suitable for  LS-880、LS-880H  Type  Option 
    from S$78.99
    Min. 8 days
  31. Versaflow connecting pipe
    3M Versaflow connecting pipe
    It is equipped with a connection port that can be attached with one touch and a QRS system that rotates the tube according to the movement. Versaflow [[TM]] Air supply mask replacement connecting pipe. For dust work such as welding and polishing.
    2018 Trusco page  6 0189 
    from S$139.90
    Min. 2 days
  32. Breathing protection with electric fan Filter guard
    SHIGEMATSU WORKS Breathing protection with electric fan Filter guard
    It is a breath-linked type, and the filter usage time is longer than the constant flow type, which is economical. It is switchless and cordless. With a voice transmitter, conversation is clear even with the mask on.
    2018 Trusco page  6 0183 
    from S$12.99
    Min. 2 days
  33. Versaflow replacement visor
    3M Versaflow replacement visor
    Mass (g)  400  Material  Polycarbonate  Trusco Part No.  828-9848  Suitable Model  M-307J、M-407J 
    from S$119.90
    Min. 32 days
  34. Electric blower 105 type pre-filter
    KOKEN Electric blower 105 type pre-filter
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 6 days
  35. HEPA filter for electric blower 105 type
    KOKEN HEPA filter for electric blower 105 type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$77.99
    Min. 6 days
  36. Face Shield
    YAMAMOTO (Yamamoto Kogaku) Face Shield
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 5 days
  37. PET lens for 355H / 455H
    YAMAMOTO (Yamamoto Kogaku) PET lens for 355H / 455H
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 5 days
  38. Tomei Lens (455F Yaw)
    YAMAMOTO (Yamamoto Kogaku) Tomei Lens (455F Yaw)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$37.99
    Min. 5 days
  39. Air mask set
    BIC TOOL Air mask set
    from S$219.90
    Min. 5 days
  40. Versaflow air mask kit
    3M Versaflow air mask kit
    A kit product that combines the lightweight Versaflow [[TM]] hood set S series (JHS-655) with a breathing tube and regulator. The breathing tube BT-20L, which can be attached with one touch, is a kit product that anyone can easily set up and use immediately. Please purchase the air purification s... Read More
    Trusco Part No.  388-1148  Mass (kg)  2.6  Specification  Regulator: Vortex Schooler (JHV-100) 
    from S$1,399.00
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 354

Set Ascending Direction