All Category

Dust Masks

A dust mask is a respiratory protection device that prevents inhalation of particulate matter (dust). There are two types, replaceable type and disposable type, and it is necessary to use those that have passed the national test. When selecting, in addition to collection performance, consider good adhesion, appropriate size and weight for work, etc. Replacing type is marked RS, disposable type is marked DS, and the particle collection efficiency is divided into 3 levels. Category 1 is 80.0% or higher, Category 2 is 95.0% or higher, and Category 3 is 99.9% or higher, and is expressed as DS1.
View : Grid List
Filter

Items 1 - 40 of 633

Set Ascending Direction
  1. Reusable Respirator DR77R2N
    SHIGEMATSU WORKS Reusable Respirator DR77R2N
    Exhaust Resistance (Pa)  (Measured average): 40 or less  Inspiratory Resistance (Pa)  (Measured average): 69 or less  Particle Collection Efficiency (%)  (Measured average): 98.7 or more  Mass (g)  115 or less  Standard  RL2  Type  Replaceable dustproof  National Certification No.  TM630  Material (Face Piece)  TPE (styrene)  Included Accessories  filter 
    from S$29.99
    Min. 2 days
  2. Replaceable Dust Mask Mighty/Unimicron Filter 1005R-AL-02
    KOKEN Replaceable Dust Mask Mighty/Unimicron Filter 1005R-AL-02
    It is a filter that charges static electricity to wool, which is the raw material, by our original technology. In addition to strong electrostatic force, a three-layer structure with a void layer between the two collection layers realizes low fiber density, and combines "high collection effi... Read More
    Mass (g)  165 or less  Exhaust Resistance (Pa)  52 or less  Inspiratory Resistance (Pa)  75 or less  Particle Collection Efficiency (%)  95.0 or more  Shape  Face piece: Underchin  Material  Face: Silicone  String Type  Type RB  Specification  With fit checker, using micron filter 
    from S$58.99
    Min. 4 days
  3. Mask (dustproof / asbestos compatible / black)
    ESCO Mask (dustproof / asbestos compatible / black)
    A HEPA filter is used as the filter material. The collection effect is very high, and even if you collect oil mist etc., the performance will not deteriorate. A soft polyethylene supporter is attached to the tie strap to improve fit and support.
    Color  Black  Esco Part No.  EA800MA-4 
    from S$67.99
    Min. 2 days
  4. Part for Dust Mask (for DR80L4NM)
    SHIGEMATSU WORKS Part for Dust Mask (for DR80L4NM)
    from S$4.59
    Min. 2 days
  5. Replaceable Dust Mask DR Series
    SHIGEMATSU WORKS Replaceable Dust Mask DR Series
    from S$169.90
    Min. 2 days
  6. Mask filter (for dust prevention)
    ESCO Mask filter (for dust prevention)
    EA800MA-10 Replacement filter
    Esco Part No.  EA800MA-12 
    from S$9.89
    Min. 4 days
  7. Respirator Replacement Filtration No.3753
    3M Respirator Replacement Filtration No.3753
    Replacement filter medium No.3753 is a high-performance filter medium that boasts a particle collection efficiency of 95% or more and has acquired RS2. For welding work. For polishing work. For dismantling work.
    Suitable for  Mask No.3753-RS2 
    Rating:
    89%
    from S$3.59
    Min. 2 days
  8. Dustproof Mask DR28SL4N
    SHIGEMATSU WORKS Dustproof Mask DR28SL4N
    The filter contains activated carbon fiber (ACF).
    Included Accessories  1 L4N filter  As ONE Part Number  1-8898-01  Inspiratory Resistance (Pa)  160Pa or less  Inspiratory Resistance Increase (Pa)  350Pa or less  Particle Collection Efficiency (%)  99.9% or more  Size  M2  Classification  RL3  Type  Replaceable dustproof  Material (Facepiece)  Silicon rubber  National Certification No.  TM289  For Asbestos Measures  Work level 2, 3 
    from S$76.99
    Min. 3 days
  9. Air intake cap
    KOKEN Air intake cap
    from S$5.79
    Min. 2 days
  10. Replaceable dust mask Mighty/Unimicron filter 1005RRX-05 type
    KOKEN Replaceable dust mask Mighty/Unimicron filter 1005RRX-05 type
    It is a filter that charges static electricity to wool, which is the raw material, by our original technology. In addition to strong electrostatic force, a three-layer structure with a void layer between the two collection layers realizes low fiber density, and combines "high collection effi... Read More
    Mass (g)  168 or less  Exhaust Resistance (Pa)  52 or less  Inspiratory Resistance (Pa)  73 or less  Particle Collection Efficiency (%)  95.0 or more  Shape  Face piece: Underchin  Material  Face: Silicone  Size  String Type  Type XRB 
    from S$43.99
    Min. 4 days
  11. Cotton dustproof knitted hood, 3-pack, Kinari
    FUJITE (TENGYU) Cotton dustproof knitted hood, 3-pack, Kinari
    Uses 100% high-grade cotton that feels good on the skin and absorbs sweat well. For painting and dustproof work
    Material  100% cotton  Size  Free  Color  Kinari 
    from S$10.99
    Min. 2 days
  12. Replaceable dust mask, direct-coupled small gas mask TW099
    SHIGEMATSU WORKS Replaceable dust mask, direct-coupled small gas mask TW099
    The newly designed eyepiece has expanded the field of view. The left and right sides are wide and the visibility is good. The area of the field of view is about 1.3 times!
    Applicable absorption can  X series, T series 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  13. Reusable Respirator DR80SL4N
    SHIGEMATSU WORKS Reusable Respirator DR80SL4N
    A thin filter that does not obstruct the view. With a voice transmitter, conversation is clear even with the mask on. Asbestos work: Corresponds to Category 2 of respiratory protective equipment. Level 1 compatible for dioxin countermeasures.
    Inspiratory Resistance (Pa)  160 or less  Mass (g)  210  Inspiratory Resistance Increase (Pa)  350 or less  Exhaust Resistance (Pa)  60 or less  Standard  RL3  Type  Replaceable dustproof  National Certification No.  TM348 
    from S$109.90
    Min. 2 days
  14. Respirator Replacement Strap
    SHIGEMATSU WORKS Respirator Replacement Strap
    from S$9.39
    Min. 2 days
  15. Dust mask parts
    3M Dust mask parts
    Suitable Model  6000F/2091-RL3 
    from S$8.59
    Min. 9 days
  16. Dust mask DS2 with exhaust valve KD7502
    KURE GRINDING WHEEL Dust mask DS2 with exhaust valve KD7502
    No metal parts are used. (No need for sorting work at the time of disposal.) You can get a soft fit. There is a feeling of cleanliness due to the mesh type fastening string. With exhaust valve.
    Quantity (Sheets)  10  Maximum Duration Time (hour)  12  Mass (g)  24 or less  Inspiratory Resistance (Pa)  67 or less  Exhaust Resistance (Pa)  67 or less  Particle Collection Efficiency (%)  95 or more  Shape  Cup type  Standard  DS2  Type  Disposable dustproof  National Certification No.  No.TM442 
    Rating:
    40%
    from S$46.99
    Min. 4 days
  17. Replaceable dust mask alpha ring filter 1122R-03 type (size S)
    KOKEN Replaceable dust mask alpha ring filter 1122R-03 type (size S)
    Replaceable Dust-Proof Mask Alpha Ring Filter The Alpha Ring Filter is an integral papermaking process of ultra-fine glass fiber in a round pleated shape, with even higher processing technology added. The filtration area has been expanded up to about 12 times the bottom area, enabling even higher... Read More
    Mass (g)  170 or less  Exhaust Resistance (Pa)  52 or less  Inspiratory Resistance (Pa)  55 or less  Particle Collection Efficiency (%)  95.0 or more  Shape  Face piece: Underchin  Material  Face: Silicone  Size  String Type  Type RB 
    from S$46.99
    Min. 4 days
  18. Replaceable dust mask alpha ring filter 1121R-08 type (size S)
    KOKEN Replaceable dust mask alpha ring filter 1121R-08 type (size S)
    Replaceable dust mask Alpha ring filter Double filter for easy breathing KBC filter can be used together Dust prevention
    Mass (g)  167 or less  Exhaust Resistance (Pa)  52 or less  Inspiratory Resistance (Pa)  64 or less  Particle Collection Efficiency (%)  95.0 or more  Specification  Can be used with KBC filter  Shape  Face piece: Underchin  Material  Face: Silicone  Size  String Type  Type RB 
    from S$43.99
    Min. 4 days
  19. Sakai type dust mask
    H&H Sakai type dust mask
    Prevent dust and dirt! Agricultural chemical spraying, grinding work, civil engineering work, cleaning, etc.
    Size  1010A 
    from S$44.99
    Min. 3 days
  20. Parts for Respirator (for DR30SS4N)
    SHIGEMATSU WORKS Parts for Respirator (for DR30SS4N)
    Suitable Respirator  DR30SS4N 
    Rating:
    80%
    from S$2.39
    Min. 2 days
  21. Replaceable dust mask Alpha ring filter 1181R-03 type (size S)
    KOKEN Replaceable dust mask Alpha ring filter 1181R-03 type (size S)
    Replaceable dust mask Alpha ring filter Low intake resistance 37Pa Double type suitable for long hours of work Dust prevention
    Mass (g)  165 or less  Exhaust Resistance (Pa)  52 or less  Particle Collection Efficiency (%)  95.0 or more  Shape  Face piece: Underchin  Material  Face: Silicone  Size  String Type  Type RB  Inspiratory Resistance (Pa)  less than 50 
    from S$38.99
    Min. 4 days
  22. Disposable dust mask (with activated carbon and exhaust valve)
    TRUSCO Disposable dust mask (with activated carbon and exhaust valve)
    Reduces fogging due to exhalation when wearing protective goggles. Uses activated carbon with a high deodorizing effect that prevents bad odors and oily odors. The exhaust valve smoothly exhausts hot air and stuffiness. Site where metal welding fume occurs
    Quantity (Sheets)  10  Height (mm)  118  Maximum Duration Time (hour)  12  Width (mm)  135  Mass (g)  150  Inspiratory Resistance (Pa)  60 or less  Trusco Part No.  767-3922  Particle Collection Efficiency (%)  95 or more  Shape  Cup type  Type  Head type 
    from S$58.99
    Min. 2 days
  23. Respirator Filter (Mighty Micron Filter) (KOKEN)
    KOKEN Respirator Filter (Mighty Micron Filter) (KOKEN)
    Type  Option 
    Rating:
    93%
    from S$2.69
    Min. 2 days
  24. Replaceable dust mask alpha ring filter 1191SD-03 type
    KOKEN Replaceable dust mask alpha ring filter 1191SD-03 type
    Replaceable dust mask Alpha ring filter Easy to install type RB string Dust prevention
    Mass (g)  185 or less  Exhaust Resistance (Pa)  33 or less  Inspiratory Resistance (Pa)  64 or less  Particle Collection Efficiency (%)  95.0 or more  Specification  Can be used with KBC filter  Shape  Face piece: Underchin  Material  Face: Silicone  String Type  Type RB 
    from S$58.99
    Min. 4 days
  25. Replaceable dust mask Mighty Micron filter 1021RX-05 type (size S)
    KOKEN Replaceable dust mask Mighty Micron filter 1021RX-05 type (size S)
    By adopting the "free position under chin facet" and deciding the nose part in the appropriate position first when wearing it, the part that receives the chin is automatically positioned in the appropriate position and a fit is obtained. One size face, regardless of face size, for most ... Read More
    Mass (g)  163 or less  Exhaust Resistance (Pa)  52 or less  Inspiratory Resistance (Pa)  80 or less  Particle Collection Efficiency (%)  95.0 or more  Shape  Face piece: Underchin  Material  Face: Silicone  Specification  Micron filter used  Size  String Type  Type XRB 
    from S$46.99
    Min. 4 days
  26. Replacement mask
    STAR ELECTRIC MANUFACTURING (SUZUKID) Replacement mask
    Used for welding fume and dusty work. Replaceable dust mask for welding work.
    from S$58.99
    Min. 3 days
  27. Intake valve for DR28U2W
    SHIGEMATSU WORKS Intake valve for DR28U2W
    Suitable for  (Dust mask) DR28U2W 
    from S$19.99
    Min. 6 days
  28. Replacement mask replacement filter
    STAR ELECTRIC MANUFACTURING (SUZUKID) Replacement mask replacement filter
    Replacement filter for P-581 only. Used for welding fume and dusty work. Replacement filter for replaceable dust mask P-581 for welding work. * We are not responsible for the use of replaceable dust masks of other companies.
    from S$29.99
    Min. 3 days
  29. Dust mask parts (for DPM-33)
    SHIGEMATSU WORKS Dust mask parts (for DPM-33)
    Suitable Model  DPM-33 
    from S$1.89
    Min. 2 days
  30. Replaceable Dust Mask DR76DSU2K
    SHIGEMATSU WORKS Replaceable Dust Mask DR76DSU2K
    A replaceable dust mask that uses a U2K filter that has a large area and is easy to breathe.
    from S$43.99
    Min. 2 days
  31. Mask (for dust prevention)
    ESCO Mask (for dust prevention)
    Particle collection efficiency of 99.9% or more. Comes with a voice transmitter that allows you to talk while wearing a mask. * Please use EA800MP-1B as the replacement filter.
    Esco Part No.  EA800MP-1  Included Accessories  filter 
    from S$129.90
    Min. 2 days
  32. Respirator Filter LAS11 / 12 (Alpha Ring Filter) (KOKEN)
    KOKEN Respirator Filter LAS11 / 12 (Alpha Ring Filter) (KOKEN)
    Type  Option  Standard  RS2 
    Rating:
    80%
    from S$6.69
    Min. 2 days
  33. Sakai filter media
    H&H Sakai filter media
    Prevent dust and dirt! Agricultural chemical spraying, grinding work, civil engineering work, cleaning, etc.
    Type  For 1010A 
    from S$4.69
    Min. 3 days
  34. Replaceable dust mask DR28SN3
    SHIGEMATSU WORKS Replaceable dust mask DR28SN3
    It is the highest product in the performance category of the national test. It uses a low resistance type filter N3 that makes breathing easy.
    Mass (g)  250 
    from S$69.99
    Min. 5 days
  35. Alpha ring filter RD-6U
    KOKEN Alpha ring filter RD-6U
    A filter paper filter that can improve collection efficiency by increasing the fiber density of the filter. For the first time in Japan, ultra-fine diameter fibers are integrally machined on round pleats. Currently, we have succeeded in further expanding the filtration area and realized lower int... Read More
    Suitable for  7191DKU、1521U  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Screwed  National Certification No.  TM674, TM675 
    from S$27.99
    Min. 2 days
  36. Dash mask for squeeze string
    SHIGEMATSU WORKS Dash mask for squeeze string
    Suitable for  DR76DSU2K 
    from S$46.99
    Min. 6 days
  37. Paint Protective Hood Destroyer Mask
    OHTSUKA BRUSH MFG. Paint Protective Hood Destroyer Mask
    As it is a pile fabric that prevents paint from splashing on the face, it has good sweat absorption and breathability, and it does not get stuffy. Easy to put on and take off with a band
    from S$18.99
    Min. 2 days
  38. Exhaust valve seat ++ for T-6
    KOKEN Exhaust valve seat ++ for T-6
    Replacement parts: Exhaust valve seat Dustproof mask / gas mask
    from S$13.99
    Min. 4 days
  39. Exhaust rubber valve T-5 type (Koken)
    KOKEN Exhaust rubber valve T-5 type (Koken)
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Natural rubber 
    from S$18.99
    Min. 93 days
  40. Filter material (2) For CO cartridge 6061G
    KOKEN Filter material (2) For CO cartridge 6061G
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$69.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 633

Set Ascending Direction