Bags / Hats
Small items are worn during work such as hats, belts, and socks, and are used to protect the body. There are various types such as leg ties and backs for work. It includes familiar items such as military feet and belts. Some are used to protect themselves from strong external stimuli, such as balaclava caps, flame-proof weld caps, leather foot covers, and insect nets, which are indispensable for people working in the field. Anything you wear on your body, such as a bag or waist pouch, is categorized as an accessory and can be used in a variety of situations.
Other Related Pages
- MonotaRO Work CapA work cap with a wide adjustment size range with an adjuster with hook-and-loop fastener specifications. It will be a plain and simple design. For indoor and outdoor use for work such as on-site * Do not use for any other purpose. * Please note that if the product is left wet in the rain, the co... Read MoreMaterial 100% cotton Head Circumference (cm) 59~63 Size Free
- TAKADA SHOJI Work CapIt is a very simple and clean plain work cap. It is an item that can be used regardless of the season and is also ideal for preventing UV rays and sunstroke. The size of the head circumference can be adjusted with an adjuster. * Gray color is close to navy.Head Circumference (cm) About 56-59 Size Free Specification With adjuster
- MonotaRO Rucksack waterproofA waterproof backpack. With a large capacity, you can store a lot of shoes, helmets, fall prevention equipment, etc. The opening of the main body is a retractable type that is fastened with a hook-and-loop fastener, making it easy to put things in and out. With a horizontal zipper pocket on the f... Read MoreMaximum Capacity (L) About 24 Height (mm) About 460 Length (mm) Approx. 200 (bottom) Width (mm) Approx. 300 (bottom) Material PVC tarpaulin Feature waterproof
- Kajimeiku Back Pack 9102The camouflage and khaki are black at the bottom switching part. Black has no color scheme.Material 100% polyester (PVC laminate) Capacity (L) 22 Dimensions (H x W x D) (mm) 400×320×190
- Morito Waterproof material bag ZAT rucksack typeNon-sewn bag made of water discharge material Regardless of the season, it is ideal for work use, town use, and fitness sports bag. It is a water cannon material that does not allow moisture or air to pass through, so it is recommended when carrying things that you do not want to get wet, sweat o... Read MoreCapacity (L) About 24 Mass (g) Approx. 850 (Inner Shaolder belt 200) Feature No sewing structure, waterproof
- Kajimeiku Back Pack 9100Cylindrical backpack.Material 100% polyester (PVC laminate) Capacity (L) 20 Dimensions (H x W x D) (mm) 450×310×150
- TRUSCO Waist pouch (2 pockets)A waist pouch with two convenient front pockets.Height (mm) 135 Mass (g) 193 Width (mm) 250 Length (mm) 70 Material Polyester Hip Circumference (cm) Up to 90 Shape Waist pouch
- MIZUNO Work capA work cap that can be coordinated with basic model work clothes.Mix Rate (%) 100% polyester Head Circumference (cm) 56~60 Material Dobby Size Free
- FUJITE (TENGYU) Thinsulate watch hat"Thin and warm" 3M Thinsulate high-performance batting material is used. It is a watch hat of the next higher rank.Size Free
- Printstar BBB BandanaThere are many ways to use it depending on your ideas.Size (cm) 60×60 Material Broad 65% polyester, 35% cotton Size F
- Kajimeiku Waterproof backpack GP-011The air valve discharges the air that has accumulated inside. A roll-top method is used for the opening to ensure high waterproofness. A three-dimensional forming pad is used on the back to reduce stuffiness.Capacity (L) 25 Dimensions (H x W x D) (mm) 600×330×130 Material PVC tarpaulin Function waterproof
- OWLTECH Dry packStylish tote bag with waterproof level IPX4 WATER PROOF DRY BAG is made of durable PVC material, and IPX4 waterproofing protects your luggage from sudden rain and sweat.Capacity (L) 25 Dimensions, Width W x Depth D x Height H (mm) About 410 × 190 × 340 Color Black RoHS directive (corresponding to 10 substances) Correspondence Waterproof IPX4 Warranty Period Only initial failure Material PVC Included Accessories Shoulder strap x 1
- THERMOS Pocket bag (ECO bag)Compact and foldable! Eco-bag that is easy to put in your pocket or bag! Convenience store lunch boxes can be carried flat, wide-mouthed and easy to put in and take out, and become smaller when folded. Hand washabledimension, width x height (cm) 26 × 43 (gusset depth: 21) Capacity (L) 10 Mass of Main Unit (kg) 0.1
- Shigematsu Twill Apollo CapAlways clean and hygienic with antibacterial and deodorant effect. By using Toray's field sensor, sweat absorption, movement, diffusion, and transpiration are realized. There is no discoloration during washing, and it dries easily after washing and is less likely to wrinkle. * The color of th... Read MoreMix Rate (%) 100 cotton Head Circumference (cm) 57~59 Size Free Fabric Twill
- Japan Central Knit Wholesalers Association Bandana floret* Please note that the color scheme of products and packages may look slightly different from the actual one. * Color cannot be specified.Mix Rate (%) 100% polyester Dimensions (cm) About 53 x about 53 Color Assortedfrom S$2.19Min. 2 days
- Kajimeiku Waterproof backpack GP-002The air valve discharges the air that has accumulated inside. Uses a roll-top method to ensure high waterproofness. 3M reflective print improves visibility. The main body can be rolled up and stored.Capacity (L) 20 Dimensions (H x W x D) (mm) 470×280×150 Material PVC tarpaulin, polyester PVC laminate Feature waterprooffrom S$68.99Min. 6 days
- TOP HOUSE DEVICE Work 4way Hip BagA dark military-colored hip bag featuring a twill-coated body and a vintage genuine leather embossed plate. A hip, Boston, backpack, body bag and an excellent 4-way bag that you can enjoy in the mood and fashion of the day by simply changing the belt !! There is no doubt that you can enjoy a high... Read MoreMass (g) 1100 Depth (cm) 16 Height (cm) 18 Width (cm) 33 Material Cotton, genuine leatherfrom S$159.90Min. 4 days
- Paris Paris Light HatThe material is a high-grade non-woven fabric, so it has excellent breathability. Achieves both high quality, high functionality and low price.Overall Height (mm) 235 TKG Part No. (2017) 6-1347-0401 TKG Part No. 8-1449-0401 Specification Double-sided tape adjustment Size Free sizefrom S$33.99Min. 3 days
- Kutsuwa PUMA CB coin caseThe main body is made of synthetic leather with a carbon pattern. The cat logo is a three-dimensional embossed specification. With coil chain. With an original design handle.Dimensions, Width W x Depth D x Height H (mm) 135×25×85 Mass (g) 58 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Synthetic leather (PU), nylon Specification With card 1 Type coin pursefrom S$19.99Min. 5 days
- Boston Shokai Pouch with belt 98303Color No. 99 Color Black Act on Promoting Green Procurement Conformity Size F Mix Rate (%) Nylon 100 Sex unisexfrom S$58.99Min. 6 days
- Lee Lee + Casket + LCA99001Mix Rate (%) 100 cotton Head Circumference (cm) About 58 Type Casquette Size F Fabric canvasfrom S$47.99Min. 5 days
- TOP HOUSE DEVICE strong 2way leg pouchA simple, timeless, casual leg pouch that you can carry all year round, regardless of the season. The material does not need much maintenance and uses glossy faux leather that creates a cool atmosphere. The magnet hook type side pockets and cover pockets make it easy to take out your luggage even... Read MoreWidth (cm) 23 Height (cm) 35 Mass (g) 514 Depth (cm) 6 Material Leatherfrom S$73.99Min. 4 days
- Kutsuwa PUMA Leather Middle WalletMetallic enamel fabric is used for the line part. With an original design handle.Mass (g) 124 Dimensions, Width W x Depth D x Height H (mm) 140×35×95 RoHS directive (corresponding to 10 substances) Correspondence Material Synthetic leather (PU), polyesterfrom S$38.99Min. 3 days
- TOP HOUSE DEVICE Forma 3way rucksackA 3-way bag that can be used as a backpack, shoulder body, or body to suit the style of the day. A gem that uses canvas fabric and white synthetic leather, and the more you use it, the more it tastes! Full of "I wanted this!" Features!Depth (cm) 23 Width (cm) 38 Height (cm) 49.5 Mass (g) 876 Material Wash canvas / whitened synthetic leatherfrom S$69.99Min. 4 days
- Printstar NSB nylon shoe bagA purse-type bag that can be used for many purposes.Material 100% nylon Dimensions (Width W x Height H) (mm) 340×430 Size F
- MonotaRO Mesh capA work cap made of mesh material. It has good ventilation and is ideal for work sites in hot summer months and hot environments. With an adjustment belt, you can wear it with a good fit. For indoor and outdoor use for work such as on-site * Do not use for any other purpose. * Please note that if ... Read MoreMaterial 100% polyester Head Circumference (cm) About 56-59 Size Free
- Printstar NLB nylon laundry bagA lightweight laundry bag that can be used in multiple ways.Material 100% nylon Dimensions (Width W x Height H) (mm) 420×530 Size F
- DBLTACT Backpack storage bagLarge capacity 30L backpack type storage bag. The wide opening makes it easy to put in and take out luggage. You can also store helmets and change of clothes. Comes with a storage pocket for A4 size documents and files. Tough 600D denier fabric + PVC coating processed.Capacity (L) 30 Dimensions (H x W x D) (mm) 440×210×330 Mass (g) 540 Color Black Material Polyester
- TAKADA SHOJI Baseball capIt is a very simple and clean baseball cap. It is an item that can be used regardless of the season and is also ideal for preventing UV rays and sunstroke. The size of the head circumference can be adjusted with an adjuster.Fabric 100% cotton Head Circumference (cm) About 56-59 Size Free Specification With adjuster
- ARIOKA (Mc.Maon) MD1001 Flameproof Welding CapFlameproof material (Max Dyna) is a material that realizes low price and high flameproofness with 100% comfortable cotton, which is one of the few existing flameproof materials. It does not spread even when ignited, and has an excellent self-extinguishing function that carbonizes and extinguishes... Read MoreMix Rate (%) 100 cotton (flameproof) Function Fire Retardant Material Max Dyna Occupation scene Welder Specification With brim
- TAKADA SHOJI HF All mesh cap with awningAll-mesh for a cool feeling! All the inside is covered with fabric so it won't lose its shape! The back of the head has a removable sunshade. Ideal for work / leisure / DIY!Material 100% polyester Suitable Head Circumference (cm) 56~60 Feature Breathable Size Free
- TAKADA SHOJI HF all mesh capAll-mesh for a cool feeling! All the inside is covered with fabric so it won't lose its shape! Ideal for work / casual / DIY!Material 100% polyester Suitable Head Circumference (cm) 56~60 Feature Breathable Size Free
- ARIOKA (Mc.Maon) MD1006 Flameproof welding cap (without brim)A safety product made of flameproof material that realizes a more reliable safety environment when combined with flameproof work clothes. * The color of the product may look slightly different depending on the environment of your computer. note that. * Because it is not "non-combustible"... Read MoreFunction Flameproof, sweat-absorbing Occupation scene Welder
- Printstar EVM Event Mesh Cap39 colors are available with a wide variety of colors.Material 100% polyester
- BONMAX Reasonable cap MC6617Reasonable and versatile standard cap. The standard cap, which is also available in vivid colors, is attractive for its reasonable price and basic 6-panel construction. It is also useful for events.Head Circumference (cm) 56~60 Size Free
- MIDORI ANZEN capComes with a back adjuster. Construction industry, inspection / maintenance, manufacturing industry, logistics, transportation industry, moving, building maintenance, cleaning * Slight color blurring may occur due to overseas fabrics and dyeing.
Filter by categories