All Category

Heat & Fire Resistant Gloves

Heat-resistant and fire-resistant gloves are gloves that can be used for work that handles high-temperature items and work that handles fire by using heat-resistant and fire-resistant materials. The material is synthetic fiber such as aramid fiber, rubber, etc. in order to enhance heat resistance and fire prevention function. The upper temperature limit of heat resistance varies depending on the material. Also, when handling high-temperature liquids, water resistance is required in addition to heat resistance. Please choose the product in consideration of the working environment.
View : Grid List
Filter

Items 1 - 40 of 272

Set Ascending Direction
  1. Heat Resistant Gloves Active Armor 42-474
    Ansell Heat Resistant Gloves Active Armor 42-474
    Five-finger heat-resistant gloves dramatically improve workability. The heat insulation of non-woven felt and the heat-resistant barrier treatment on the entire surface make it possible to use it in work that intermittently handles dry objects up to 200 ° C. Repeated washing and bleaching sterili... Read More
    Quantity per Package (Pair)  Heat Resistance Temperature (℃)  200  Overall Length (cm)  35.6  Thickness (mm)  About 5.2  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Function  Heat / oil / durability 
    Rating:
    89%
    from S$33.99
    Min. 2 days
  2. Heat-Resistant Gloves
    MonotaRO Heat-Resistant Gloves
    Heat-resistant gloves made of flame-retardant NOMEX (R) and cut-resistant, heat-resistant Kevlar (R) thread, which is used in firefighting uniforms. Gloves that can withstand temperatures up to 350°C (*contact level within 15 seconds). Ideal for carrying hot materials and working in ovens. It is ... Read More
    Quantity per Package (Pair)  Gauge No.  Palm Width (cm)  About 11  Overall Length (cm)  About 26  Middle Finger Length (cm)  About 8.5  Size  Free  Color  Kinari 
    Rating:
    82%
    from S$25.99
    Min. 2 days
  3. Model Robe Commercial Heat Block Gloves No.500
    S.T. Model Robe Commercial Heat Block Gloves No.500
    As it is waterproof, it is also suitable for work with boiling water. A long type that also considers the use of large pots. Five-finger type that makes it easy to grasp things. It can be washed with water and drains quickly, so it can be used hygienically. Food processing that handles boiling wa... Read More
    Heat Resistance Temperature (℃)  (Material) 220  Quantity (Sheets)  Palm Circumference (cm)  28  Overall Length (cm)  33  Middle Finger Length (cm)  8.2  Trusco Part No.  836-8800  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  Food Sanitation Act  Function  Heat and waterproof  Material  Silicone rubber  Material (Outside)  silicone 
    Rating:
    67%
    from S$27.99
    Min. 2 days
  4. Heat-resistant Gloves
    Ikesho Heat-resistant Gloves
    Heat-resistant temperature: 350 ℃ Material: Outside / Nomex 70%, Kevlar 30% Inside / 100% cotton ・ Can be used not only for iron plates, microwave ovens, ovens, but also for barbecues. As it is a 5-finger type, work is reliable and safe.
    Heat Resistance Temperature (℃)  (Material) 350  Quantity per Package (Pair)  Overall Length (cm)  26  TKG Part No. (2017)  6-0624-0901  TKG Part No.  8-0676-1101  Palm Circumference (cm)  About 21  Middle Finger Length (cm)  About 8.5  Function  Heat resistance  Material  Outside: NOMEX / Aramid Inside: Cotton 
    Rating:
    86%
    from S$43.99
    Min. 2 days
  5. Heat-resistant Disaster Prevention Gloves (Aramid Mixed Heat-resistant Felt)
    TEIKEN Heat-resistant Disaster Prevention Gloves (Aramid Mixed Heat-resistant Felt)
    The surface of the fabric is soft and you won't get tired easily. * Please use at 400 ℃ or less.
    Heat Resistance Temperature (℃)  (Material) 400 ℃  Quantity per Package (Pair)  Palm Width (cm)  15.2~15.5  Middle Finger Length (cm)  9.5  Material  Conex®; mixed FBL felt  Function  Heat resistant, flame retardant  Color  Yellowish 
    Rating:
    77%
    from S$179.90
    Min. 2 days
  6. HR-350 Heat-resistant Gloves
    PROFIST21 (OJI RUBBER) HR-350 Heat-resistant Gloves
    Heat-resistant silicone is used to strengthen anti-slip, and pure cotton double knitting protects hands. Carrying and handling high-temperature materials (hot pots and frying pans) Working in the oven Suitable for handling frozen products * EN407 Heat resistant contact level 3 (350 degrees 15 sec... Read More
    Quantity (Sheets)  Overall Length (cm)  26.5  Material  100% cotton  Middle Finger Length (cm)  9.0  Heat Resistance Temperature (℃)  350  Palm Width (cm)  12.0 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  7. Clean heat resistant gloves (for medium / low temperature) long
    WINCESS Clean heat resistant gloves (for medium / low temperature) long
    It is suitable for sites where clean work is required at about 80 ° C to 120 ° C. Uses polyurethane laminated fabric with excellent dust resistance on the entire surface. It also complies with the Food Sanitation Law. As it is a simple gussetless style, it has excellent cost performance.
    Quantity per Package (Pair)  Thickness (mm)  3.2  Overall Length (cm)  40  Heat Resistance Temperature (℃)  80~120  Function  Heat resistance  Material  Nylon, polyester, polyurethane  Color  White 
    from S$75.99
    Min. 2 days
  8. Heat-resistant Gloves
    TEIKEN Heat-resistant Gloves
    It is difficult to melt and has almost no shrinkage with respect to flames. It is usually hard to burn in the air. Has excellent heat resistance, durability, chemical resistance, and cut resistance. * Please use at 450 ℃ or less.
    Heat Resistance Temperature (℃)  (Material) 450  Quantity per Package (Pair)  Middle Finger Length (cm)  8.5  Thickness (mm)  About 3.5mm  Color  Gray  Specification  Washable  Gauge No.  ━ 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  9. Heat Resistant Mitten Gloves ZetexPlus
    Newtex Industries Heat Resistant Mitten Gloves ZetexPlus
    A special coating process is applied to the silica fiber to achieve heat resistance of up to 1093 ° C. Ideal for intermittent carrying and handling of high temperature materials. * Not suitable for carrying heavy objects.
    Heat Resistance Temperature (℃)  (Material) 1093  Quantity per Package (Pair)  Finger type  5 fingers  Palm Width (cm)  About 16  Palm Circumference (cm)  About 36  Thickness (mm)  About 5  Middle Finger Length (cm)  About 9  Color  Beige / light brown  Function  Heat resistance  Material  Silica fiber 
    Rating:
    47%
    from S$249.90
    Min. 2 days
  10. Heat-Resistant Gloves
    AS ONE Heat-Resistant Gloves
    Quantity (Sheets)  Quantity per Package (Pair)  As ONE Part Number  1-2769-01  Palm Width (cm)  12  Overall Length (cm)  24  Gauge No.  Middle Finger Length (cm)  8.5  Mass (g)  80g / twin  Mass (g/dozen)  910  Thickness (mm)  About 3.5mm  Color  Beige  Material  Technora (R) 50% Cornex (R) 50% 
    from S$39.99
    Min. 2 days
  11. Heat resistant gloves EGF-36L 5 fingers length 450L
    Tokyo Glass Kikai (TGK) Heat resistant gloves EGF-36L 5 fingers length 450L
    It is hard to melt and shrinks little with respect to flames, so it is hard to make holes. Please use at 500 ℃ or less. Cut resistance: Has considerable cut resistance. Washing method: Put in a mesh, wash in a washing machine, and dry in the shade.
    Quantity per Package (Pair)  Length (mm)  450  Heat Resistance Temperature (℃)  500  TGK Part No.  617-87-19-05  Function  Oil and cut resistant  Material  Technora 50%, Pyromex 50% 
    from S$269.90
    Min. 6 days
  12. Heat and Disaster Prevention Gloves
    TEIKEN Heat and Disaster Prevention Gloves
    Demonstrates excellent durability and protection performance for thermal work. It hardly shrinks even when washed, and its flame-retardant effect does not change. * Please use at 200 ℃ or less.
    Heat Resistance Temperature (℃)  (Material) 400 ℃  Quantity per Package (Pair)  Middle Finger Length (cm)  Function  Heat resistant, flame retardant  Material  Meta-aramid fiber 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  13. Cold and heat resistant gloves Active Armor 78-150
    Ansell Cold and heat resistant gloves Active Armor 78-150
    Cold and heat resistant gloves with excellent heat retention and high workability. An air layer of hollow fibers protects your hands from cold and heat. It is even more effective when used as underwear gloves. Can be used repeatedly by washing. Work in the freezer, display frozen foods. Underwear... Read More
    Thickness (mm)  0.85  Gauge No.  13  Palm Circumference (cm)  17.4  Overall Length (cm)  23  Mass (g)  31.7  Middle Finger Length (cm)  7.2  RoHS directive (corresponding to 10 substances)  Correspondence  Size  Free  Function  Heat resistance  Heat Resistance Temperature (℃)  Material: 100/33 seconds  Color  White 
    Rating:
    40%
    from S$12.99
    Min. 2 days
  14. Heat-resistant Gloves Dairobe H200
    Diamond rubber Heat-resistant Gloves Dairobe H200
    Silicone does not have to worry about the resin melting even when heated to 200 ° C. (15 seconds until heat is transferred by grabbing an object at 200 ° C) Since it is manufactured using handprints made based on human hands, it has a fit that matches the shape of the hand. Specifications that do... Read More
    Quantity per Package (Pair)  Instant Heat Resistance  200℃  Standard  CE marking  Material (Back)  Synthetic fiber  Color  White 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  15. Heat-resistant gloves W
    MIDORI ANZEN Heat-resistant gloves W
    These gloves have a two-layer structure consisting of heat-resistant and flame-retardant aramid fibers on the outside and hygroscopic cotton on the inside, making it difficult to transfer heat and get stuffy. Carrying overheated materials for a short time. * The heat resistant temperature of aram... Read More
    Gauge No.  10 gauge outside, 7 gauge inside  Material (Outside)  100% meta-aramid  Heat Resistance Temperature (℃)  370  Material (Back)  Cotton, nylon  Material  Cuffs: polyester, rubber  Color  Yellowish white 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  16. Clean Heat-Resistant Gloves (for Medium and Low Temperatures)
    WINCESS Clean Heat-Resistant Gloves (for Medium and Low Temperatures)
    It is suitable for sites where clean work is required at about 80 ° C to 120 ° C. Uses polyurethane laminated fabric with excellent dust resistance on the entire surface. It also complies with the Food Sanitation Law. As it is a simple gussetless style, it has excellent cost performance.
    Quantity per Package (Pair)  Thickness (mm)  3.2  Heat Resistance Temperature (℃)  80~120  Function  Heat resistance  Material  Nylon, polyester, polyurethane  Color  White 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  17. Green Gloves
    TRUSCO Green Gloves
    Uses a new high-performance material made from a composite of fire-resistant flame-resistant fiber and cut-resistant aramid fiber. For heat-resistant work, welding work, and incision work for steel, shipbuilding, presses, automobiles, machines, etc.
    Quantity per Package (Pair)  Thickness (mm)  1.2  Trusco Part No.  137-2866  Overall Length (cm)  22  Mass (g)  55  Middle Finger Length (cm)  9.5  Size  Free  Color  Green  Function  Heat and cut resistant 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  18. Waste gloves
    No Brand Waste gloves
    Thick mittens gloves. Meter reading by detector. * Not heat resistant. You cannot choose the color or pattern.
    Quantity per Package (Pair)  10  Palm Width (cm)  About 17.5  Overall Length (cm)  About 25  Thickness (mm)  About 7.5  Material  Cotton, polyester, etc.  Size  Free  Finish Processing  Inner stitch 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  19. 300 ° C heat resistant gloves long type
    MAC GREEN 300 ° C heat resistant gloves long type
    The unique 4-layer structure enables soft operability.
    Quantity per Package (Pair)  Mass (g)  156  Palm Circumference (cm)  27  Heat Resistance Temperature (℃)  300  Overall Length (cm)  32  Thickness (mm)  4.3  Trusco Part No.  447-7634  Middle Finger Length (cm)  8.5  Cut Resistance  EU cut level 5  Size  Free  Function  Heat resistance 
    from S$149.90
    Min. 2 days
  20. CAN-507 MITTEN thermal insulation mittens
    FUJI GLOVE CAN-507 MITTEN thermal insulation mittens
    Pursuing excellent workability and quality ・ Supporting the safety of workers * Color cannot be specified
    Overall Length (cm)  25  Width (cm)  16  Quantity per Package (Pair) 
    Rating:
    67%
    from S$7.89
    Min. 2 days
  21. Gooden heat resistant gloves
    TEIKEN Gooden heat resistant gloves
    Quantity per Package (Pair)  Palm Width (cm)  13  Overall Length (cm)  24  Size  24cm  Palm Circumference (cm)  26  Heat Resistance Temperature (℃)  300  Type  5 fingers  Gauge No.  Middle Finger Length (cm)  Color  Black  Palm Layer  No ate  with or without Powder  Non powder  Coating  None  Embossing  Without embossing  Standard  not compatible 
    Rating:
    20%
    from S$24.99
    Min. 2 days
  22. Heat-Resistant Gloves
    AS ONE Heat-Resistant Gloves
    * Please do not hold hot items directly.
    Heat Resistance Temperature (℃)  (Material) 350  Quantity per Package (Pair)  Overall Length (cm)  40  Material  Aluminum / carbon Kevlar (R)  Function  Heat resistance 
    Rating:
    20%
    from S$129.90
    Min. 2 days
  23. Heat-resistant gloves Mac Power 300
    MAC GREEN Heat-resistant gloves Mac Power 300
    We use the para-aramid fiber "Kevlar", which has flame retardancy, heat resistance, cut resistance, and a wide range of capabilities that can be used in a wide range of environments from low to high temperatures. Inside, para-aramid fiber mixed felt is used as a heat insulating material.
    Heat Resistance Temperature (℃)  (Material) 300  Quantity per Package (Pair)  Palm Circumference (cm)  27  Thickness (mm)  3.5  Middle Finger Length (cm)  8.5  Cut Resistance  EU cut level 4  Size  Free 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  24. Heat-resistant Gloves
    TRUSCO Heat-resistant Gloves
    We use a double knit fabric that is a mixture of high-strength material PBO fiber Zylon and high-strength meta-aramid fiber. Heat-resistant gloves for high-temperature work that use meta-aramid fiber felt as a heat insulating material inside the palm. High temperature work site for construction a... Read More
    Thickness (mm)  3.6 (palm)  Size  Palm Circumference (cm)  27  Heat Resistance Temperature (℃)  (Material) 300/12 seconds  Function  Heat resistance  Middle Finger Length (cm)  9.5  Quantity per Package (Pair) 
    from S$119.90
    Min. 2 days
  25. Gooden (R) SP Heat-resistant Gloves
    TEIKEN Gooden (R) SP Heat-resistant Gloves
    It has low thermal conductivity, excellent heat insulation effect, and excellent flame retardancy.
    Quantity per Package (Pair)  Thickness (mm)  15  Overall Length (cm)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Size  Free  Function  Heat resistance  Palm Layer  None  Color  White x generated 
    from S$359.90
    Min. 2 days
  26. Heat-resistant gloves ZETECS plus double palm
    Newtex Industries Heat-resistant gloves ZETECS plus double palm
    Gloves with a special coating on silica fibers. With a generous product design, consideration is given to quick removal in an emergency. The heat-resistant fiber is doubled to improve durability. Movement of high temperature objects such as casting and iron making
    Quantity per Package (Pair)  Function  Heat resistance 
    from S$449.90
    Min. 2 days
  27. Heat-resistant Gloves BQ Gloves
    FALCON Heat-resistant Gloves BQ Gloves
    * Only one hand is available.
    Heat Resistance Temperature (℃)  (Material) 280  Quantity (Sheets)  Palm Width (cm)  14  Overall Length (cm)  24.5  Palm Circumference (cm)  25  Thickness (mm)  Middle Finger Length (cm)  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Heat resistance 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  28. 220 ° C clean assembly gloves
    MAC GREEN 220 ° C clean assembly gloves
    Uses synthetic leather "Galax" that can withstand temperatures of 220 ° C while maintaining supple operability. In addition to excellent heat resistance and wear resistance, it has excellent operability with a soft material.
    Heat Resistance Temperature (℃)  (Material) 220  Quantity per Package (Pair)  Mass (g)  135  Thickness (mm)  Palm Circumference (cm)  24.5  Overall Length (cm)  40  Trusco Part No.  416-9760  Middle Finger Length (cm)  8.5  Size  Free  Function  Heat and wear resistance 
    Rating:
    60%
    from S$76.99
    Min. 2 days
  29. Heat Resistant Gloves (Zyloguard (R))
    AS ONE Heat Resistant Gloves (Zyloguard (R))
    It has excellent durability by cross-knitting PBO fiber and aramid fiber, which have excellent high strength, heat resistance, and flame retardancy. Aramid fiber felt is used on the inside of the palm, so it has excellent heat insulation.
    Heat Resistance Temperature (℃)  (Material) 300  Quantity per Package (Pair)  Palm Width (cm)  13  Palm Circumference (cm)  27  Middle Finger Length (cm)  9.5  Thickness (mm)  Flat part 3.5, instep part 1.5  Size  Free  Function  Heat resistance and durability  Color  Navy  Quantity (Sheets)  One pair 
    Rating:
    40%
    from S$99.90
    Min. 2 days
  30. Heat Resistant Mitten Gloves ZetexPlus
    Newtex Industries Heat Resistant Mitten Gloves ZetexPlus
    Suitable for intermittent carrying and handling of high temperature materials.
    Quantity per Package (Pair)  Specification  Non-asbestos  Material  Silica fiber 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  31. Gooden SP heat resistant gloves
    TEIKEN Gooden SP heat resistant gloves
    It has low thermal conductivity, excellent heat insulation effect, and excellent flame retardancy. Heat-resistant gloves with improved heat-resistant temperature and flame retardancy compared to conventional products by combining highly heat-resistant aramid fiber and inorganic fiber.
    Heat Resistance Temperature (℃)  (Material) 500  Quantity (Sheets)  Quantity per Package (Pair)  Thickness (mm)  15  Overall Length (cm)  35  RoHS directive (corresponding to 10 substances)  Correspondence  Size  Free  Function  Heat resistance  Palm Layer  None  Color  White x generated 
    from S$259.90
    Min. 2 days
  32. Karmalon Aluminum-Deposited Gloves
    TEIKEN Karmalon Aluminum-Deposited Gloves
    Type  5 fingers  Quantity per Package (Pair)  Heat Resistance Temperature (℃)  500 
    from S$119.90
    Min. 2 days
  33. Heat resistant gloves Active armor 43-217
    Ansell Heat resistant gloves Active armor 43-217
    Welding gloves for accurate welding and high temperature work. Brazing / grinding. TIG welding. Aerospace related. Automotive related. Mechanical equipment. Metal production. Mining. Petroleum refining.
    Thickness (mm)  0.6  Quantity per Package (Pair)  Palm Circumference (cm)  26  Middle Finger Length (cm)  9.5  Specification  AQL (accepted quality level): 1.5  Standard  EN407:41XX4X、EN12477:Type-B  Material (Slip Prevention)  Natural rubber  EN374 standard  Type B-KPT  Color  White 
    Rating:
    60%
    from S$43.99
    Min. 2 days
  34. Heat and flameproof pile gloves
    FUKUTOKU Heat and flameproof pile gloves
    Uses heat-resistant flameproof fiber. It does not ignite in flames or heat, does not burn, does not melt and adhere to the skin. Aramid fiber Cornex is a high-performance fiber that starts carbonization at 400 ° C for the first time without melting in the air, and has heat resistance, flame resis... Read More
    Quantity per Package (Pair)  Palm Circumference (cm)  20  Overall Length (cm)  23  Thickness (mm)  Gauge No.  Mass (g)  72  Middle Finger Length (cm)  Palm Width (cm)  9.5  Material  Aramid fiber  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Heat resistance  Size  Color  Orange 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  35. Thermal insulation and heat-resistant gloves (type with gusset)
    TRUSCO Thermal insulation and heat-resistant gloves (type with gusset)
    Aluminum coating is applied to the meta-aramid fiber with flame-retardant function. By putting the heat insulating material in the entire intermediate layer, it has excellent heat resistance. For work that requires heat insulation and heat resistance, such as in front of a furnace and around a bo... Read More
    Overall Length (cm)  40  Size  Quantity per Package (Pair)  Palm Circumference (cm)  29  Thickness (mm)  3.3  Mass (g)  248  Heat Resistance Temperature (℃)  (Material) 200/11 seconds  Middle Finger Length (cm)  10  Function  Heat insulation and heat resistance  Trusco Part No.  328-6991 
    from S$189.90
    Min. 2 days
  36. Heat-resistant gloves Dairobe H200-55
    Diamond rubber Heat-resistant gloves Dairobe H200-55
    Silicone does not have to worry about the resin melting even when heated to 200 ° C. (15 seconds until heat is transferred by grabbing an object at 200 ° C) Since it is manufactured using handprints made based on human hands, it has a fit that matches the shape of the hand. Specifications that do... Read More
    Quantity per Package (Pair)  Palm Width (cm)  13.1  Thickness (mm)  2.95  Heat Resistance Temperature (℃)  200  Overall Length (cm)  55  Middle Finger Length (cm)  7.4  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Dust generation control  Suitable for  Food Sanitation Act  Type  Heat resistant gloves  Material (Inner Lining)  Insulation cloth  Size  Material (Front / Back)  Silicone / chemical fiber  Material  Silicone, inner: Insulation cloth  Color  White 
    Rating:
    60%
    from S$389.90
    Min. 2 days
  37. Silicon heat resistant gloves FH100
    MIDORI ANZEN Silicon heat resistant gloves FH100
    It is a blue color that takes measures against foreign matter contamination. Food factory * This glove alone cannot insulate. Please prepare inner gloves that have a heat insulating effect separately.
    Thickness (mm)  0.8  Quantity per Package (Pair)  Heat Resistance Temperature (℃)  200  Overall Length (cm)  27.0  Color  Blue  Material (Inner Lining)  Cotton knit 
    from S$149.90
    Min. 2 days
  38. Heat- and cut-resistant gloves Active Armor 43-113
    Ansell Heat- and cut-resistant gloves Active Armor 43-113
    Heat resistant gloves with cut resistance that can be used for repeated work at high temperatures. The inner liner is made of cotton and has a soft structure that feels good to the touch. Can be used after repeated washing. Welding work. Handling of welded parts.
    Palm Circumference (cm)  25.6  Mass (g)  310  Overall Length (cm)  33  Thickness (mm)  4.47  Gauge No.  Middle Finger Length (cm)  9.4  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Heat resistance  Size  LL  Heat Resistance Temperature (℃)  Material: 350/18 seconds  Material  [Table] Kevlar fiber [Back] Cotton liner  Color  yellow 
    from S$77.99
    Min. 2 days
  39. Zetex Plus Double Palm Mitton
    Newtex Industries Zetex Plus Double Palm Mitton
    A supple product made of non-asbestos silica fiber. It has excellent wear resistance and flame resistance, and can be used for fireworks and scattering of molten metal. Zetex fiber is a product that has obtained UL standard and MIL standard approval.
    Heat Resistance Temperature (℃)  -73~1093  Quantity per Package (Pair)  Palm Width (cm)  About 16  Palm Circumference (cm)  About 36  Thickness (mm)  About 5  Color  Beige / light brown  Material  Silica fiber  Function  Wear resistance 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  40. Clean heat-resistant gloves (for medium and low temperatures)
    WINCESS Clean heat-resistant gloves (for medium and low temperatures)
    Suitable for sites where clean work is required at about 80 to 120 ° C. Uses polyurethane laminated fabric with excellent dust resistance on the entire surface. It also complies with the Food Sanitation Law. The multi-layered structure is draped and sewn for a comfortable fit.
    Quantity per Package (Pair)  Thickness (mm)  3.2  Heat Resistance Temperature (℃)  80~120  Function  Heat resistance  Finger Gusset  Machiari  Material  Nylon, polyester, polyurethane  Color  White 
    from S$65.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 272

Set Ascending Direction