Anti Vibration Gloves
Anti-vibration gloves are a type of glove that has the effect of reducing vibrations that are harmful to the hands and body when worn. If a machine equipped with an engine or motor that generates vibration, such as a chain saw or drill, is used for a long period of time, there is a risk of causing various diseases due to vibration generated from the equipment, and the sense of hand may be lost. Therefore, it is used to alleviate these symptoms. The effect of preventing vibrations is derived from the materials used in gloves, and materials such as thick natural rubber and pig leather with anti-vibration performance are generally used.
Other Related Pages
- FUJI GLOVE Anti-vibration gloves No.3Vibration is reduced with the anti-vibration pad on the palm side. For vibration workMaterial Cow skin, polyester, urethane Size Free Quantity per Package (Pair) 1from S$64.99Min. 2 days
- MonotaRO Glove Vibration ReductionGloves with a pad on the palm side to reduce vibration. The back of the hand is made of polyester and has good breathability for comfortable use. The color of the instep is not black, red, or blue, which is preferred by sparrow bees, but yellow, which stands out even in the mountains. The wrist i... Read MoreIncluded Accessories Carabiner Color (Palm) Gray, (Back) Yellow
- FUJI GLOVE Dancing anti-vibration glovesPalm: With vibration-reducing pad Highly durable artificial leather with instep knuckle guard that is resistant to friction Convenient for carabiner installationQuantity per Package (Pair) 1
- KIRIMARU Vibration Reduction GlovesApproximately 50% reduction in vibration by using special synthetic rubber Lightweight and fit unlike conventional products Mesh material with excellent breathability and breathability Uses artificial leather with a soft grip For work involving vibration such as mowers and chainsawsQuantity per Package (Pair) 1
- ATOM Shingen-kunProtect your hands from vibration. Achieves high vibration reduction effect by original rubber processing and block design. Excellent softness and breathability due to unlined processing. Anti-slip processing provides a strong grip. Use of brush cutters, chainsaws, grinders, impact drivers, etc.Color Green Quantity per Package (Pair) 1 Function Vibration reduction Material (Slip Prevention) Natural rubber
- MARUGO Anti-vibration fountain (natural rubber type)Reduces vibration from tools For chainsaws, power tools, brush cuttersMaterial Pure cotton Color Green Size Free Type Backless type Quantity per Package (Pair) 1 Function Anti-vibration Material (Slip Prevention) Natural rubber latex RoHS directive (corresponding to 10 substances) Correspondence
- MAC GREEN Anti-vibration / cut-resistant gloves Mac GreenThis product was developed to prevent chainsaw accidents in the forestry industry. Anti-vibration performance is defined by JIS standard, and it enables excellent vibration damping value (dB) at high frequency (Hz) especially for chainsaws, and high-strength material PBO for the thumb and index f... Read MoreColor Navy / grey Quantity per Package (Pair) 1 Function Anti-vibration / cut-resistant wound Material (Sandal Strap) Aramid fiber Material (Palm Side) Artificial leather Cut Resistance EU cut level (palm) 5, (top) 3
- ATOM Shingen-kun ProWork gloves with a block rubber sheet attached to the knitted gloves to reduce the effect of new movement. It is softer to use than anti-vibration gloves made of leather. Highly safe gloves with cushion rubber sheet processing on the back of the hand. Since it has a non-slip feature, it can also ... Read MoreColor Black Size Free Mass (g) 176 Type Full coat Quantity per Package (Pair) 1 Function Vibration reduction Material (Slip Prevention) Natural rubber
- MAC GREEN Anti Vibration Gloves MAC GreenThese gloves have a supple texture that fits violent movements, are resistant to deterioration even when wet with rain or water, and are easy to care for, with high anti-vibration performance. Forestry glovesColor Navy / grey Quantity per Package (Pair) 1 Function Anti-vibration Material (Sandal Strap) Polyester Material (Palm Side) Artificial leather Cut Resistance EU cut level 5 (palm)
- MAC GREEN Vibration reduction gloveLight, soft, high-visibility color (orange) vibration-reducing gloves.Color Orange Quantity per Package (Pair) 1
- MARUGO Anti-vibration fountain (natural rubber type)Reduces vibration from tools For chainsaws, power tools, brush cuttersMaterial Cotton, polyester Color Green Size Free Type Transcription type Quantity per Package (Pair) 1 Function Anti-vibration Material (Slip Prevention) Natural rubber latex
- Wako Trade SOMA Chainsaw Protective GlovesClass 1 saw chain protective fiber (20m / s) on the left Uses anti-vibration reduction pad! Fleece material with high cold protection Material size variation is abundant Spandex material with excellent stretchability
- KASHIDA SEISAKUSHO Super Gloves Antivibration GlovesIt softens the impact and protects the body from hard work accompanied by vibration. The curved three-dimensional sewing makes it easy to grip and reduces hand fatigue. In the mining industry (rock drilling machine / grinding machine, etc.), forestry industry (chain saw, brush cutter, etc.), agri... Read MoreColor Black + gray Standard ISO10819、JIS T8114 Quantity per Package (Pair) 1 Function Anti-vibration RoHS directive (corresponding to 10 substances) Correspondence
- MIZUNO Work grab shock resistant typeRecommended for work that is subject to impact, such as driving heavy machinery. The instep is made of elastic material and is equipped with "3D stretch" that fits perfectly with the movement of the hand. Uses an original silicone print pattern that pursues grip / operability. The finge... Read MoreColor Black x orange Quantity per Package (Pair) 1
- Sanyo Metal Works (ERBA) Runout halfLight weight 70g Excellent fit. Breathable and does not get stuffy. Washing OKColor Orange / grey Quantity per Package (Pair) 1 Function Breathable
- MAC GREEN Forest classic anti-vibration and cut-resistant glovesAnti-vibration gloves that use soft and durable artificial leather on the palm side. When working with small electric appliances such as chainsaws.Quantity per Package (Pair) 1 2018 Trusco page 6 0784
- FUJI GLOVE Anti-vibration gloves Dancing NeoProtect your hands from vibration caused by working with vibrating tools!Size Free Quantity per Package (Pair) 1
- MARUGO Anti-Vibration Millennium # 820 Anti-Vibration Millennium # 820Two-layer structure for outstanding grip and durability Vibration workColor Marine blue Quantity per Package (Pair) 1 Function durability RoHS directive (corresponding to 10 substances) Correspondence
- SU Vibration reduction gloves LVibration reduction protects against tendonitis.Size L
- ATOM Nitrile waterproofAnti-vibration gloves that pass ISO standards. Reduces hand fatigue caused by vibration. High anti-vibration effect conforming to ISO standards. Protects hands from vibration caused by the use of brush cutters. As it is soft, the burden of grip strength is reduced. Completely waterproof and compl... Read MoreColor Blue Standard ISO10819・JIS T 8114 Quantity per Package (Pair) 1 Function Vibration reductionfrom S$64.99Min. 2 days
- Kamiki Anti-vibration gloves made of natural cowhide leatherA protective device with excellent anti-vibration performance that is compatible with various vibration tools. Anti-vibration material is attached by removing the joints at key points to soften the grip and improve functionality and workability. It is a product that completely clears each standar... Read MoreColor Yellow/Black Size Free Mass (g) 200 Quantity per Package (Pair) 1 Function Anti-vibrationfrom S$96.99Min. 2 days
- Simon Anti-vibration gloves Shockless beigeA rubber tube with the best vibration absorption effect is used for the vibration isolation material. With an emphasis on functionality, the rubber tubes are lined up at right angles to the fingers, avoiding joints, and fixed to make them easier to bend, making them suitable for a variety of task... Read MoreColor Yellow Size Free Quantity per Package (Pair) 1 Mass of Main Unit (g) 155 Function Anti-vibration Material (Sandal Strap) Leather Material (Palm Side) Cow skin Manufacturer Product Code 4130140 Finger type 5 fingers Palm Layer No Ate
- TOYO Anti-vibration gloves for forest (black)Lightweight, quick-drying polyester is used on the back of the hand, and non-slip synthetic leather is used on the palm.Color Black
- TOYO Anti-vibration gloves for cut-resistant mountain forest (black)Safety is further enhanced by using para-type aramid on the back side of the hand and adding reinforcement to the thumb and index finger of the left hand. Non-slip synthetic leather is used on the palm side.Color Black
- MAC GREEN Forest classic anti-vibration and cut-resistant gloves (long)A long type of anti-vibration and cut-resistant gloves. The long cuffs prevent the entry of wood chips.Quantity per Package (Pair) 1 Function Anti-vibration, cutting resistance
- Kamiki Anti-vibration glovesAlthough the anti-vibration effect is slightly inferior, it is suitable for detailed work using fingertips. For light work such as grinders and chainsaws.Mass (g) 45 Quantity (Sheets) 1 Standard ISO10819 / JIS T8114 standard passed Function Anti-vibration Finger type Without fingersfrom S$64.99Min. 2 days
- MAC GREEN Forest classic anti-vibration gloves (cold region specification)Light, soft, high-visibility color (orange) vibration-reducing gloves. When working with small electric appliances such as chainsaws.Quantity per Package (Pair) 1 2018 Trusco page 6 0784from S$79.99Min. 2 days
- Delta Plus NYSOS VV904 / Vibration-proof gloveErgonomically designed anti-vibration and anti-vibration bone protection gloves. A rubber pad with a thickness of 8 mm and a design that is particular about details demonstrate a high vibration reduction effect. Reinforced rubber pad coat from palm to fingertips of 100% polyester gloves. The inst... Read MoreColor Black x yellow Size XL Quantity per Package (Pair) 1 Gauge 7 gaugefrom S$68.99Min. 2 days
- TOYO Anti-vibration gloves for forest (white)Lightweight, quick-drying polyester is used on the back of the hand, and non-slip synthetic leather is used on the palm.Color Whitefrom S$59.99Min. 14 days
- MAC GREEN Forest classic anti-vibration glovesAnti-vibration gloves that use soft and durable artificial leather on the palm side. When working with small electric appliances such as chainsaws.Quantity per Package (Pair) 1 2018 Trusco page 6 0784from S$67.99Min. 2 days
- UVEX Impact 1It has excellent wear resistance and cut resistance. A rubber coating is applied to the back of the hand to protect the knuckles. Heavy work and tool operations with cut risk. Work with severe mechanical stress Mining work Hole drilling Handling of large heavy tools Oil and gas industry Construct... Read MoreColor yellow Standard EN388(CE 4543) Quantity per Package (Pair) 1
- FUJI GLOVE Anti-Vibration Gloves Impact Tough BD-506Protects hands from tool vibration, pinching of hands, impact ・ Uses special rubber that absorbs vibrationMaterial TPE, polyester Size L Quantity per Package (Pair) 1
- MAC GREEN Good vibration Mr. vibration reduction gloves (without fingers)The anti-vibration function of the palm and the stabilizing function of the wrist match. The air hole in the palm reduces vibration. The tightening strength can be adjusted with the wrist wrap type (wrapping type).Size Free Quantity per Package (Pair) 1from S$54.99Min. 2 days
- MAC GREEN Forest classic anti-vibration gloves (bee-resistant color)Comfortable with sweat-absorbing and quick-drying fibers. In addition to excellent anti-vibration performance, sweat-absorbing and quick-drying fibers are used on the instep side to prevent stuffiness.Type Bee measures color Quantity per Package (Pair) 1 Function Anti-vibration, cutting resistance Cut Resistance EU standard cut level (palm) 5
- YOUNGSTOWN Anti-vibration gloves Antivibe XTSturdy gloves for heavy work.Color Gray / black Mass (g) 136.1 Standard EN388 Quantity per Package (Pair) 1 Abrasion resistance 4 Cut Resistance 1 Puncture resistance 1 Tear resistance 2 Cuff Specifications Hook-and-loop typefrom S$64.99Min. 3 days
- TOYO Anti-vibration gloves for cut-resistant mountain forest (white)Safety is further enhanced by using para-type aramid on the back side of the hand and adding reinforcement to the thumb and index finger of the left hand. Non-slip synthetic leather is used on the palm side.Color Whitefrom S$78.99Min. 2 days
- Kamiki Anti Vibration Gloves Room Temperature / Indoor TypeA protective device with excellent anti-vibration performance that is compatible with various vibration tools. Anti-vibration material is attached by removing the joints at key points to soften the grip and improve functionality and workability. It is a product that completely clears each standar... Read MoreColor White / yellow Size Free Mass (g) 220 Quantity per Package (Pair) 1 Function Anti-vibration
- TRUSCO Work safety gloves (anti-vibration gloves)Uses NBR (rubber) tube, which has the best cushioning effect, as the anti-vibration material. With an emphasis on functionality, the NBR tubes are lined up at right angles to the fingers, avoiding the indirect parts, and are fixed and easy to bend, making it a structure that can be adapted to var... Read MoreColor Yellow / beige Mass (g) 150 Quantity per Package (Pair) 1 Mass of Main Unit (g) 60 Function Anti-vibration Material (Sandal Strap) Synthetic leather Material (Palm Side) Cow leather
- ESCO [L / 248mm] gloves, anti-vibration (for chainsaw work)Has excellent vibration isolation and cut resistance.Size L Quantity per Package (Pair) 1
- MAC GREEN Anti-vibration gloves `` Forest classic '' (cold region specification)As a cold region specification for anti-vibration performance, heat-generating fiber is used for the lining of the instep, and waterproof / windproof film is used for the intermediate layer.from S$79.99Min. 5 days