Winter Gloves
Cold protection gloves are designed to make it easy to perform various tasks when the work environment is cold. The inside is made of fleece to protect against the cold, the cold is hard to be transmitted to the hands and fingers, and the work is not hindered by the hand bite. There are types that have a waterproof surface and those that can be washed, which can be selected according to the work. There are abundant gloves with a length up to the wrist and close to the elbows, and you can choose the one that is the easiest to use according to your favorite color, size, and operator's needs.
Other Related Pages
- Mie Chemical Industry Waterproof cold protection glovesWaterproof and cold protection gloves. Since the glove contains a special waterproof film, even if the surface gets wet, it will not penetrate to the inside. (Be careful not to pierce.) Thinsulate is used inside. Even though it is thin, it is warm and has excellent workability.Quantity per Package (Pair) 1 Function Waterproof and cold weather
- UNI WORLD WONDER GRIP Thermo PlusInner "10G pile hem back brushed gloves" + outer "13G gloves" Overwhelming heat retention and fit with W structure !! Since the back of the hand is coated tightly, even if you touch dirt or mud, your hands will not get dirty easily !!Material Natural rubber / acrylic Color Orange Quantity per Package (Pair) 1 Function Cold protection and heat insulation
- COVER WORK High vis color waterproof glovesHighly visible color and reflective material for night work High-performance breathable gloves with ThinsulateQuantity per Package (Pair) 1
- Mie Chemical Industry New Light BoreBrushed back type, reliable safety and warmth. It fits comfortably in your hand and has excellent workability, making it suitable for all-round work. Very reasonable cold weather gloves with excellent cost performance.Material PVC, acrylic bored cloth Color blue-black Mass (g) 150 Quantity per Package (Pair) 1 Function Cold weather RoHS directive (corresponding to 10 substances) Correspondence
- ATOM Oil resistant eagle frigid softThe new formulation of NBR, which is soft even at -20 ° C, prevents rubber from hardening in low temperature environments. (It is 3 to 5 times softer than conventional NBR / vinyl gloves.) The unique manufacturing method keeps the gloves soft without hardening even in a low temperature environmen... Read MoreMaterial ・ Front: Nitrile rubber + ・ Back: Cotton Color Blue Quantity per Package (Pair) 1 Function Oil resistance Material (Back) Pure cotton knitted fabric Material (Outside) Nitrile rubber
- Mie Chemical Industry Myelob WinterfitsFor cold weather of Newfits. PU material on the palm side of the front, polyester and nylon mesh backless type on the back of the hand. Acrylic fleece is used for the lining fabric to improve cold protection. Reflective tape is used for the hook-and-loop fastener on the cuffs for safety at night,... Read MoreColor Black Quantity per Package (Pair) 1 RoHS directive (corresponding to 10 substances) Correspondence
- Mie Chemical Industry Myelob hybrid cold protection glovesThe industry's first blended resin of PVC and nitrile rubber (hybrid combination), it is a glove that combines the oil resistance of PVC gloves with the softness of natural rubber gloves. It has good low temperature characteristics and does not harden even at -20 ° C.Color Blue Quantity per Package (Pair) 1 Material (Back) Acrylic bore Material (Outside) PVC, nitrile rubber RoHS directive (corresponding to 10 substances) Correspondence
- PROFIST21 (OJI RUBBER) PU047 Cold protectionGreat for cold winter security! Soft, warm and non-slip. With a thick back bore, it is very warm and has excellent heat retention! It is washable and dries quickly. The material of the table is polyurethane, which is very soft, light and easy to use! The material on the table is waterproof (the s... Read MoreColor White Quantity per Package (Pair) 1 Function Cold weather
- ATOM Cold Resistant Soft Long 55Uses a specially formulated nitrile rubber that is soft even at -20 ° C. Fisheries processing industry, fishery.Color Blue Mass (g) 14 Quantity per Package (Pair) 1 Function Cold resistance
- TOWA CORPORATION PowerGrab ThermoBecause the lining is brushed, it has excellent cold and heat retention. It is coated with a natural rubber coating that is resistant to tearing, supple and easy to work with. It has a special anti-slip "micro finish processing" that sticks tightly and is easy to grasp. A type with long... Read MoreColor Orange / dark brown Quantity per Package (Pair) 1 Material (Slip Prevention) Natural rubber Material (Gloves) Acrylic, polyester RoHS directive (corresponding to 10 substances) Correspondence
- UNI WORLD Warm soft brushed work gloves 10 pairsBrushed inside and back to withstand the cold !!Material Polyester rayon Color White Size Free Quantity per Package (Pair) 10 Function Cold weather Number of Threads 2
- DIA RUBBER Cold protection gloves Dairobe 108By making the best use of the cold resistance of polyurethane, you can work even in an environment of -60 degrees without cracks due to curing. A flexible soft type for the cold season. Single structure type with an emphasis on softness and workability Fisheries, agriculture, forestry, dairy farm... Read MoreMaterial Polyurethane + brushed lining Color Yellow Type Soft type Quantity per Package (Pair) 1 Finish Processing Non-slip wrinkle processing Function Cold protection, flexibility, waterproof Material (Back) Cotton (napping)
- DIA RUBBER Warm gloves dirobe 102Standard for winter gloves. Soft even at -60 ° C, for extremely cold regions. Particulate non-slip provides high grip even in snow and rain. We can also handle shovels, snow scoops, tools, chainsaws, etc. The inner is "boa + brushed acrylic", which is the richest finish in the die robe.... Read MoreType Double structure standard type Color Yellow Quantity per Package (Pair) 1 Material (Back) Acrylic (brushed) Material (Outside) Polyurethane, cotton (knitted)
- ATOM Extremely Cold Soft Brushed BackSoft even at -20 ℃. Light cold protection gloves with a brushed lining and a soft touch.Material ・ Front: Nitrile rubber + ・ Back: Cotton Color Blue Quantity per Package (Pair) 1 Function Cold and oil resistant
- KASHIDA SEISAKUSHO Windproof and cold gloves for customer serviceWas it nylon + PU film + brushed fiber? Windproof and cold weather gloves that combine suppleness and softness. With a hook that fits on the wrist. Warm brushed polyester. Hospitality, ceremonies, festivals.Color White Quantity per Package (Pair) 1 Function Windproof, cold weather RoHS directive (corresponding to 10 substances) Correspondence
- UNI WORLD WONDER GRIP Thermolite13G edition with excellent fingertip sensation + brushed back palm W coatingMaterial Natural rubber, acrylic, polyurethane Quantity per Package (Pair) 1
- MonotaRO Oil-Resistant Gloves Cold Protection Medium-ThickPVC oil-resistant gloves with brushed lining for cold weather. It is thick yet flexible. Gloves that are particular about heat retention, workability and fit. It keeps its softness even when working with oil. Manufacturing industry, civil engineering / construction industry, cleaning industry, et... Read MoreColor Blue
- UNI WORLD Warm soft brushed work gloves Non-slip 5 pairsBrushed inside and back to withstand the cold !! With non-slip !!Color White Size Free Quantity per Package (Pair) 5 Function Cold weather Knitting Loop 2 pieces
- 3M Comfort grip worm typeThe brushed material is warm and suitable for outdoor work in winter and work in the refrigerator. Luggage delivery work, construction / civil engineering work, outdoor work in cold weather, refrigerated warehouse work, do-it-yourself work, gardeningSpecification 13 gauge Color Dark gray Quantity per Package (Pair) 1 2018 Trusco page 6 0538
- TEIKEN Cold-resistant gloves (simple type)Low temperature resistant gloves with a waterproof film inner glove that is ideal for liquefied gas (-200 ° C to 0 ° C) work. Cold-resistant gloves for working with industrial gases such as liquid nitrogen (-196 ° C), liquefied natural gas (-162 ° C), and ice water (0 ° C). It is flame-retardant ... Read MoreSize Free Mass (g) 250 Quantity per Package (Pair) 1 Function Cold resistant, flame retardant Heat Resistance Temperature (℃) -200 to about 200 ℃from S$289.90Min. 2 days
- TAKADA SHOJI Back brushed gloveWarm and warm back brushed work gloves with thick 3-thread knitting. Ideal for winter outdoor work, commuting, school and leisure!Type made in China Material Polyester, cotton, other Size Free Mass (g) 580 Quantity per Package (Pair) 10 Function Cold weather Number of Threads 3 volumes
- OTAFUKU GLOVE Hot Ace ProliteA fleece inner that is warm and soft to the touch. Waterproof and cold protection gloves that do not penetrate to the inside even when wet.Quantity per Package (Pair) 1 Function Waterproof and cold weather Material (Inner Lining) freeze
- UNI WORLD Winter Cowhide Leather Gloves Brown Hook and Loop WristCan be washed and used with oil processing !! Maintains softness even after getting wet with water Easy to put on and take off Magic stop type Use warm fleece insideMaterial Cowhide / polyester Color Brown Size Free (L size) Quantity per Package (Pair) 1 Function Cold weather Palm Layer Padded
- SHOWA GLOVE Cold protection HOLD (hold)By adopting fancy yarn inside the gloves, heat retention is improved. Full-coated gloves with excellent flexibility and fit, coated with foamed natural rubber up to the wrist. The palm is coated with a special anti-slip layer that has a high anti-slip effect. Uses foamed natural rubber that allow... Read MoreColor Orange Quantity per Package (Pair) 1 RoHS directive (corresponding to 10 substances) Correspondence
- Himeji Glove Self Defense Force Gloves Cold GlovesCarabiner compatible model "Design registration application". Waterproof gloves are included in the inner part to shut out water and wind.Color camouflage Size Free
- DIA RUBBER Cold protection gloves Dairobe 102FFastener specifications for Dairobe 102 The cuffs of the jumper can be put in gloves, making it easy to take measures against snow and wind. You can also wash. The zipper opens the cuffs wide, making it easy to insert the sleeves of the jumper to prevent snow and wind from entering! The particle-... Read MoreColor yellow
- TRUSCO Fever or glovesNew type next-generation winter gloves that absorb sweat and generate heat. Uses Toyobo's moisture-absorbing heat-generating fiber EX. For precision work. For inspection and assembly work.Color Gray Quantity per Package (Pair) 1 Material (Slip Prevention) Nitrile rubber Anti-slip effect Yes
- KASHIDA SEISAKUSHO I-SAVER cold protection 5 fingersExcellent heat retention with a multi-layer structure. Furthermore, was it very convenient with a removable liner glove? Specifications for work in the freezer / frigid sacred place. Shipping / shipping, fishing, freezer warehousing, transportation, etc.Color Orange + black Size F Quantity per Package (Pair) 1 Function Breathable, waterproof, cold weather RoHS directive (corresponding to 10 substances) Correspondence
- UNI WORLD Leather hand workshop Cold oil brown Cowhide leather back stitchCan be washed and used with oil processing !! Maintains softness even after getting wet. Warm fleece insideMaterial Cowhide / polyester Color Brown Size Free Quantity per Package (Pair) 1
- TRUSCO Winter Pigskin Leather Gloves, Hook and Loop Wrist, Palm PaddedQuantity per Package (Pair) 1 Function Cold weather Palm Layer With palm reinforcement leather Cuff Specifications Hook-and-loop type
- TOWA CORPORATION PowerGrab Thermo 3/4A knuckle coat type that makes it difficult for soil and water to enter from the instep side. Because the lining is brushed, it has excellent cold protection and heat retention. It is coated with a natural rubber coating that is resistant to tearing, supple and easy to work with. It has a special... Read MoreColor Yellow / dark brown Quantity per Package (Pair) 1 Material (Slip Prevention) Natural rubber Material (Gloves) Acrylic, polyester RoHS directive (corresponding to 10 substances) Correspondence
- KASHIDA SEISAKUSHO I-SAVER cold protection two fingersExcellent heat retention with a multi-layer structure. Furthermore, was it very convenient with a removable liner glove? Specifications for work in the freezer / frigid sacred place. Shipping / shipping, fishing, freezer warehousing, transportation, etc.Color Orange + black Size F Quantity per Package (Pair) 1 Function Waterproof, cold protection RoHS directive (corresponding to 10 substances) Correspondence
- FUJITE (TENGYU) High visibility waterproof cold protection glovesExcellent visibility enhances safety in dark places. It is highly reflective, cold-proof, wind-proof, and waterproof, making it ideal for traffic control on the street in cold weather. Work in cold weather, traffic control at night, etc.Quantity per Package (Pair) 1 Material (Sandal Strap) Polyester Material (Inner Lining) TPU film polyester (batting) Material (Palm Side) Synthetic leather (polyurethane) Material (reflector) Polyester
- TRUSCO WARM non-slip back raised work glovesBrushed lining for excellent heat retention. Comes with a non-slip. Ideal for machine operation during construction and various general work. For work in winter or cold places. For transportation and cargo handling work. General work.Color White Size Free Mass (g) 750 Quantity per Package (Pair) 12 Function Insulation Number of Threads Double stranded knitting Material (Slip Prevention) Vinyl chloride (PVC) Material (Gloves) Polyester, other Mass (g/dozen) 750
- TRUSCO Cold Protection GlovesThe W structure has a 13-gauge knitted glove on the outside of the 10-gauge pile-knitted brushed back glove for heat retention and fit. Since the back of the hand is coated, the hands are not easily soiled. It has a grip due to the natural rubber coating. Freezer work Cleaning related Civil engin... Read MoreColor Orange Quantity per Package (Pair) 1 Material (Back) Acrylic, nylon Material (Outside) Natural rubber Abrasion resistance 2 Cut Resistance 2 Puncture resistance 1 Tear resistance 3 Anti-slip effect Yes EN388 EN388from S$15.99Min. 2 days
- Mie Chemical Industry Myelob Soft Digital SuberanIt is a natural rubber unlined cold protection with a digital camouflage pattern. It is warm but hard to get stuffy because it uses a seamless pile original hand with a brushed pile on the back. In addition, since the original hand is antibacterial and deodorant, it does not give off an unpleasan... Read MoreMaterial Natural rubber, acrylic Color Green Mass (g) 100 Quantity per Package (Pair) 1
- DIA RUBBER Cold protection gloves Dairobe 103Abrasion resistance is not impaired, and flexibility is emphasized. Non-slip wrinkle processing. For winter construction, civil engineering, agriculture, forestry and fisheries, freezer, snow shoveling / snow removal, winter sports / leisure ice sculpture / snow sculpture making, polar observatio... Read MoreColor Yellow Quantity per Package (Pair) 1 Finish Processing Non-slip wrinkle processing Function Wear resistance Material (Outside) Polyurethane Material (Inner Lining) Bore + brushed acrylic Material (lining) 100% cotton
- 3M Comfort grip extra worm typeIn addition to the brushed outer material, a thick brushed material is also used for the inner to achieve high heat retention. For parcel delivery work, construction / civil engineering work, outdoor work in cold weather, refrigerated warehouse work, do-it-yourself work, and gardening. * This pro... Read MoreQuantity per Package (Pair) 1
- ATOM Extreme cold soft double cold protectionSoft even at -20 ℃! Extremely cold soft series with excellent cold resistance and oil resistance Double type heavy cold protection gloves with a blanket inner sewn inside.Suitable for Food Sanitation Act Color Blue Quantity per Package (Pair) 1 Function Cold and oil resistant
- TOWA CORPORATION PowerGrab Thermo WA type with a double liner structure that improves heat retention. Because the lining is brushed, it has excellent cold and heat retention. It is coated with a natural rubber coating that is resistant to tearing, supple and easy to work with. It has a special anti-slip "micro finish processi... Read MoreColor Black / dark brown Quantity per Package (Pair) 1 Material (Slip Prevention) Natural rubber Material (Gloves) Acrylic, polyester RoHS directive (corresponding to 10 substances) Correspondence