All Category

Insulated Gloves

Insulated gloves are gloves used for electrical work. Wearing can reduce the risk of electric shock. Since the types of support vary depending on the voltage, such as for low pressure or high voltage, it is important to select gloves that suit your work. Protective leather gloves may be worn over insulating gloves made of rubber or polyurethane. Thicker ones tend to handle larger voltages, but finer work becomes more difficult, so make sure you know the voltage to use for safety and choose gloves.
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction
  1. Eletex 501 Gloves
    Sanko Kagaku Eletex 501 Gloves
    There is no need for a semi-annual self-inspection. The fingertips are thin, making it excellent for detailed work. With non-slip, the grip is strengthened. Thin. Aperture type. Smooth attachment / detachment due to inner treatment. It is powder-free and can handle machines and utensils cleanly. ... Read More
    Thickness (mm)  0.55  Quantity per Package (Pair)  Test voltage (V / 1 min)  1000  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Voltage (V)  DC 750 / AC 300  Material  Natural rubber latex  Color  Orange  Function  Withstand voltage 
    Rating:
    91%
    from S$28.99
    Min. 2 days
  2. Tech-EV Insulation Glove
    Snap-On Tools Tech-EV Insulation Glove
    Achieves an excellent fit. Compatible with small diameter screws that are often used in batteries. Achieves unparalleled workability. Wear and holes can be visually confirmed to avoid danger. Passed the Industrial Safety Association type certification (labor inspection). Non-slip processing. Two-... Read More
    Thickness (mm)  0.55  Quantity per Package (Pair)  Color  Blue  Function  Insulation  Material  Natural rubber, synthetic rubber, latex 
    Rating:
    74%
    from S$67.99
    Min. 17 days
  3. Low pressure rubber gloves
    Watabe Kogyo Low pressure rubber gloves
    Has excellent insulation. Hybrid vehicle assembly, inspection work, etc.
    Thickness (mm)  1.1  Mass (g)  140  Overall Length (cm)  27  Test voltage (V / 1 min)  3000  Quantity per Package (Pair)  Applicable Voltage (V)  DC 750 or less, or AC 300 or less  Standard  JIS T8112  Material  Natural rubber  Function  Insulation 
    from S$57.99
    Min. 2 days
  4. High pressure rubber gloves
    Watabe Kogyo High pressure rubber gloves
    Has excellent insulation and workability. Prevention of electric shock accidents during live-line work or live-line approach work. For protecting the body of workers to prevent the occurrence of electric shock accidents during live-line work or live-line approach work. For electrical work, etc.
    Quantity per Package (Pair)  Thickness (mm)  1.6  Overall Length (cm)  46  2018 Trusco page  6 0853 
    from S$289.90
    Min. 3 days
  5. Low pressure glove case
    Watabe Kogyo Low pressure glove case
    A case that can store low-voltage gloves and a voltage detector as a set. For storage and management of low-voltage gloves and voltage detectors
    Dimensions, Width W x Depth D x Height H (mm)  220×40×290  Trusco Part No.  835-9817  Mass (g)  86  Material  Polyurethane leather 
    from S$35.99
    Min. 2 days
  6. [S] Protective cover for low pressure insulation gloves
    ESCO [S] Protective cover for low pressure insulation gloves
    There is no electric resistance performance. Prevents the insulating gloves from slipping during work.
    Overall Length (cm)  24  Size  Esco Part No.  EA640ZD-51  Material (Gloves)  Polyurethane 
    from S$35.99
    Min. 4 days
  7. Protective leather gloves large synthetic (with magic tape)
    TASCO Protective leather gloves large synthetic (with magic tape)
    * Rubber gloves for high pressure are sold separately. * This product is not an electric resistant product.
    from S$119.90
    Min. 5 days
  8. Low Pressure Rubber Gloves Thin Type
    Watabe Kogyo Low Pressure Rubber Gloves Thin Type
    Excellent workability. Ideal for inspection work such as hybrid vehicles. For live-line work of low-voltage distribution lines.
    Thickness (mm)  0.5  Quantity per Package (Pair)  Palm Circumference (cm)  23  Overall Length (cm)  27  Test voltage (V / 1 min)  3000  Trusco Part No.  436-3183  Middle Finger Length (cm)  8.2  Mass (g)  82  Size  Free  Material  Natural rubber 
    Rating:
    98%
    from S$48.99
    Min. 2 days
  9. Low pressure rubber gloves
    YOTSUGI Low pressure rubber gloves
    It is used for live-line work of electric circuits of 600V or less. For low pressure * When using, it is necessary to use protective leather gloves together. * Insulation protective equipment and protective equipment such as insulating rubber gloves, insulating garments, insulating rubber boots, ... Read More
    Thickness (mm)  Palm Circumference (cm)  Color  Quantity per Package (Pair)  Test voltage (V / 1 min)  3000  Applicable Voltage (V)  600 or less  Type  General type  Function  Insulation  Material  Natural rubber  Specification  Periodic self-check required 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  10. Low Pressure Rubber Gloves Neofit
    YOTSUGI Low Pressure Rubber Gloves Neofit
    Rubber gloves for electrical insulation used to protect workers from dangers such as electric shock during live-line work in low-voltage electric circuits. [Fitness] Compared to the current product, the fit of the fingertips is excellent, and these gloves are ideal for maintenance work of equipme... Read More
    Color  Palm Circumference (cm)  Thickness (mm)  Quantity per Package (Pair)  Overall Length (cm)  27±1.5  Function  Insulation  Material  Natural rubber 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  11. High pressure rubber gloves
    YOTSUGI High pressure rubber gloves
    It is used for live-line work and live-line proximity work of electric circuits of 7000V or less. For high pressure * When using, it is necessary to use protective leather gloves together. * Insulation protective equipment and protective equipment such as insulating rubber gloves, insulating garm... Read More
    Palm Circumference (cm)  Thickness (mm)  Color  Quantity per Package (Pair)  Test voltage (V / 1 min)  20000  Overall Length (cm)  40.5  Applicable Voltage (V)  7000 or less  Type  For general use  Specification  The cuffs are diagonally cut 
    Rating:
    90%
    from S$389.90
    Min. 2 days
  12. Eletex 502
    Sanko Kagaku Eletex 502
    There is no need for a semi-annual self-inspection. The fingertips are thin, making it excellent for detailed work. With non-slip, the grip is strengthened. Smooth attachment / detachment due to inner treatment. It is powder-free and can handle machines and utensils cleanly. made in Japan. Inspec... Read More
    Thickness (mm)  0.7  Quantity per Package (Pair)  Test voltage (V / 1 min)  3000  Overall Length (cm)  About 27  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Voltage (V)  DC 750 / AC 300  Material  Natural rubber latex  Color  Orange  Function  Withstand voltage 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  13. High Pressure Rubber Gloves NU Type
    Watabe Kogyo High Pressure Rubber Gloves NU Type
    It is a product that has passed the Ministry of Health, Labor and Welfare certification. Has excellent workability and insulation. For protecting the body of workers to prevent the occurrence of electric shock accidents during live-line work or live-line approach work.
    Thickness (mm)  1.6  Overall Length (cm)  46  Mass (g)  480  Shape  NU type  Standard  JIS T8112  Quantity per Package (Pair)  Material  Natural rubber  Test voltage (V / 1 min)  20000 
    Rating:
    71%
    from S$359.90
    Min. 2 days
  14. (Free) Insulated Thin Rubber Gloves for Low Voltage (DC750V)
    ESCO (Free) Insulated Thin Rubber Gloves for Low Voltage (DC750V)
    Applicable Voltage (V)  (DC) 750 or less, (AC) 300 or less  Overall Length (cm)  27  Test voltage (V / 1 min)  3000  Esco Part No.  EA640ZD-5  Size  Free  Material (Gloves)  Natural rubber  Specification  Periodic self-inspection: Not applicable 
    Rating:
    100%
    from S$48.99
    Min. 4 days
  15. High pressure rubber gloves
    Watabe Kogyo High pressure rubber gloves
    It is a product that has passed the Ministry of Health, Labor and Welfare certification. Has excellent workability and insulation. Electrical construction * Regular self-inspection is required when using for electricity.
    Overall Length (cm)  41  Mass (g)  400  Test voltage (V / 1 min)  12000  Thickness (mm)  1.3  Standard  JIS T8112  Function  Insulation  Quantity per Package (Pair)  Material  Natural rubber 
    Rating:
    80%
    from S$249.90
    Min. 2 days
  16. Low pressure gloves 600V
    Sanko Kagaku Low pressure gloves 600V
    Work gloves for low voltage electricity. Passed withstand voltage test (conducted at 2400V) Electric power company, electrical work
    Thickness (mm)  0.8  Quantity per Package (Pair)  Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Insulation  Material  Natural rubber latex  Specification  Periodic self-check required 
    Rating:
    100%
    from S$38.99
    Min. 7 days
  17. Safety Leather Gloves
    YOTSUGI Safety Leather Gloves
    It is worn on top of high-pressure rubber gloves and is used to protect the rubber gloves.
    Thickness (mm)  Palm Circumference (cm)  Test voltage (V / 1 min)  Color  Applicable Voltage (V)  Quantity per Package (Pair)  Middle Finger Length (cm)  Material  Synthetic leather 
    Rating:
    87%
    from S$99.90
    Min. 2 days
  18. Low Pressure Rubber Gloves
    Watabe Kogyo Low Pressure Rubber Gloves
    Has excellent workability and insulation.
    Overall Length (cm)  27  Mass (g)  140  Thickness (mm)  1.1  Specification  Periodic self-check required  Test voltage (V / 1 min)  3000  Applicable Voltage (V)  AC 600 or less  Quantity per Package (Pair)  Function  Insulation  Material  Natural rubber 
    Rating:
    80%
    from S$54.99
    Min. 2 days
  19. Low pressure double-layer gloves (600V or less)
    YOTSUGI Low pressure double-layer gloves (600V or less)
    It is used for live-line work of electric circuits of 600V or less. Since a layer of synthetic fiber is sandwiched in the middle part, it is a glove that is hard to tear during work and has good workability. * When using, it is necessary to use protective leather gloves together. * Insulation pro... Read More
    Color  Thickness (mm)  Quantity per Package (Pair)  Overall Length (cm)  27  Test voltage (V / 1 min)  3000  Applicable Voltage (V)  600 or less  Function  Insulation  Specification  Periodic self-check required  Material  Synthetic fiber / natural rubber 
    Rating:
    40%
    from S$87.99
    Min. 2 days
  20. Electric Rubber Gloves Normal Type Large
    Watabe Kogyo Electric Rubber Gloves Normal Type Large
    It is a product that has passed the Ministry of Health, Labor and Welfare certification. Has excellent workability and insulation. For protecting the body of workers to prevent the occurrence of electric shock accidents during live-line work or live-line approach work.
    Quantity per Package (Pair)  Thickness (mm)  1.8  Test voltage (V / 1 min)  20000V  Trusco Part No.  429-9621  Mass (g)  500  Function  Insulation  Standard  JIS T8112  Size 
    from S$359.90
    Min. 2 days
  21. Magnetic glove holder
    Sanwa Manufacturing Magnetic glove holder
    Inner dimensions (cm)  25.5×8×13.1  Dimensions (cm)  26×9.7×14  Trusco Part No.  819-3911  Material  Stainless steel 
    from S$48.99
    Min. 2 days
  22. Rubber glove case
    Watabe Kogyo Rubber glove case
    Convenient for storing and transporting high-pressure rubber gloves.
    Trusco Part No.  429-9701  Material  Cotton / Vinylon canvas  Dimensions, Width W x Depth D x Height H (mm)  220×140×520  Mass (g)  300 
    Rating:
    63%
    from S$76.99
    Min. 2 days
  23. Thin electric insulation gloves
    Mie Chemical Industry Thin electric insulation gloves
    Gloves for electric work with DC 750V or less and AC 300V or less. Since the specifications are AC 300V or less, this product is not subject to the "regular self-inspection" once every 6 months. Made of polyurethane, it is compatible with oil, electrolyte, etc. In other words, it is ide... Read More
    Thickness (mm)  Quantity per Package (Pair)  Overall Length (cm)  27  Mass (g)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Function  Electrical insulation  Test voltage (V / 1 min)  Periodic self-inspection: Not applicable  Material  Polyurethane, styrene elastomer  Color  yellow 
    from S$199.90
    Min. 2 days
  24. Leather cover for low pressure rubber gloves (for thin type only)
    Watabe Kogyo Leather cover for low pressure rubber gloves (for thin type only)
    Low pressure rubber gloves (thin type) Part number: 505 exclusive leather cover. As a protective cover for low-pressure rubber gloves (thin type).
    Thickness (mm)  0.8  Quantity per Package (Pair)  Overall Length (cm)  24  2018 Trusco page  6 0855  Mass (g)  80  Trusco Part No.  835-9816  Size  Free  Material  Natural rubber 
    from S$38.99
    Min. 2 days
  25. Cover for high pressure rubber gloves
    Watabe Kogyo Cover for high pressure rubber gloves
    Has excellent wear resistance and grip. As a protective cover for high-pressure rubber gloves * There is no electric resistance.
    Thickness (mm)  0.8  Quantity per Package (Pair)  Overall Length (cm)  27  Function  Wear resistance 
    from S$64.99
    Min. 2 days
  26. Watabe Cover for high pressure rubber gloves
    Watabe Kogyo Watabe Cover for high pressure rubber gloves
    Has excellent wear resistance and grip. Used as a protective cover for electric rubber gloves. * There is no electric resistance.
    Thickness (mm)  0.8  Quantity per Package (Pair)  Overall Length (cm)  26  Trusco Part No.  429-9655  Suitable for  510-L、530、540-L  Mass (g)  70  Size  Material (Slip Prevention)  Vinyl chloride 
    Rating:
    100%
    from S$75.99
    Min. 2 days
  27. [L] Insulation rubber gloves for low pressure (DC750V)
    ESCO [L] Insulation rubber gloves for low pressure (DC750V)
    JIS T 8112 compliant product.
    Size  Test voltage (V / 1 min)  3000  Overall Length (cm)  27  Esco Part No.  EA640ZD-2  Quantity per Package (Pair)  Material (Gloves)  Natural rubber  Applicable Voltage (V)  (DC) 750 or less  Specification  Periodic self-inspection: Not applicable 
    from S$54.99
    Min. 2 days
  28. Clean Knoll Glove Holder Wall Hanging
    AS ONE Clean Knoll Glove Holder Wall Hanging
    from S$75.99
    Min. 2 days
  29. Low pressure urethane gloves two layers
    Watabe Kogyo Low pressure urethane gloves two layers
    Has excellent workability and insulation. It is a magic tape type and has a good fit.
    Overall Length (cm)  27  Material  Urethane rubber  Test voltage (V / 1 min)  1000  Quantity per Package (Pair)  Function  Insulation  Applicable Voltage (V)  AC 300 or less  Thickness (mm) 
    from S$119.90
    Min. 2 days
  30. Globe Holder
    AS ONE Globe Holder
    Material  Epoxy coating on steel wire  Specification  With wall mounting screw 
    from S$85.99
    Min. 2 days
  31. Cover for low pressure rubber gloves
    Watabe Kogyo Cover for low pressure rubber gloves
    Mass (g)  70  Quantity per Package (Pair)  Material  Polyurethane 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  32. Leather cover for high pressure rubber gloves
    Watabe Kogyo Leather cover for high pressure rubber gloves
    A durable cover made of natural leather. As a protective cover for high-pressure rubber gloves, as a protective cover for high-pressure rubber gloves * There is no electric resistance.
    Thickness (mm)  0.8  Mass (g)  125  Overall Length (cm)  26  Trusco Part No.  835-9815  Material  Cowhide  Size  Free  Suitable for  Gloves part number 520 ・ 530 ・ 540 
    from S$76.99
    Min. 2 days
  33. Low Pressure Double Layer Gloves (300V or Less)
    YOTSUGI Low Pressure Double Layer Gloves (300V or Less)
    It is used for live-line work of electric circuits of 300V or less. Gloves with high mechanical strength and good workability.
    Thickness (mm)  0.7  Quantity per Package (Pair)  Overall Length (cm)  27  Material  Natural rubber 
    from S$109.90
    Min. 8 days
  34. [LL] Insulation rubber gloves for low pressure (AC 600V)
    ESCO [LL] Insulation rubber gloves for low pressure (AC 600V)
    Products that have passed the Ministry of Health, Labor and Welfare certification (regular self-inspection is absolutely necessary).
    Size  LL  Overall Length (cm)  27  Esco Part No.  EA640ZD-23  Material (Gloves)  Natural rubber  Applicable Voltage (V)  (AC) 600 or less  Quantity per Package (Pair)  Test voltage (V / 1 min)  3000 
    from S$54.99
    Min. 4 days
  35. SANIMENT Glove Case
    AS ONE SANIMENT Glove Case
    It can be hung on the wall, so you can use the space effectively. Putting it in a case makes it even easier to use. MG type has a magnet sheet type on the back.
    Mounting Hole Diameter (Φmm)  4.5  Material  PVC (vinyl chloride resin) 
    from S$49.99
    Min. 4 days
  36. Quaratec Glove Holder
    AS ONE Quaratec Glove Holder
    Material  PVC (polyvinyl chloride) 
    from S$74.99
    Min. 4 days
  37. [L] Protective cover for low pressure insulation gloves
    ESCO [L] Protective cover for low pressure insulation gloves
    There is no electric resistance performance. Prevents the insulating gloves from slipping during work.
    Material (Gloves)  Polyurethane  Overall Length (cm)  24  Size  Esco Part No.  EA640ZD-52 
    from S$35.99
    Min. 4 days
  38. Low pressure gloves (wear-resistant type)
    Watabe Kogyo Low pressure gloves (wear-resistant type)
    Low-pressure gloves that contain fibers and have excellent wear resistance and durability. For live-line work on low-voltage distribution lines. For electrical work, etc.
    Thickness (mm)  0.8  Quantity per Package (Pair)  Overall Length (cm)  27  2018 Trusco page  6 0855 
    from S$96.99
    Min. 2 days
  39. Cut-resistant low pressure gloves
    YOTSUGI Cut-resistant low pressure gloves
    It has insulation and cut resistance, so you don't need to prepare two types of gloves. It is composed of a Kevlar fiber cut resistant layer (front) and a natural rubber insulating layer (back), and has excellent durability. It has an integrated structure of a curved finger structure and an o... Read More
    Quantity per Package (Pair)  Thickness (mm)  1.5  Overall Length (cm)  27  Standard  6.0~6.3N  Function  Cut resistance, durability, insulation  Size  Free  Material  Kevlar, rubber  Color  Yellow  Palm Width (cm)  ー  Applicable Voltage (V)  ー  Middle Finger Length (cm)  ー  Test voltage (V / 1 min)  ー  Palm Circumference (cm)  ー 
    from S$179.90
    Min. 2 days
  40. 220x 95x540mm rubber glove storage case
    ESCO 220x 95x540mm rubber glove storage case
    Convenient for storing and transporting rubber gloves. Use case gloves are not included.
    Material (Gloves)  Cotton / Vinylon canvas  Esco Part No.  EA640ZH-1  Dimensions, Width W x Depth D x Height H (mm)  220×95×540 
    from S$85.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction