All Category

Cutting Tools / Abrasives

View : Grid List
Filter

Items 1 - 40 of 942

Set Ascending Direction
  1. Spiral Tap for General Use (Metric Thread) EX-SFT
    OSG Spiral Tap for General Use (Metric Thread) EX-SFT
    Used for blind holes, it is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Medium carbon steel (C0.25% -0.45%): ○, Alloy steel: ○, Ductile cast iron: ○, Copper: ○, Brass: ○, Brass casting: ○, Bronze: ○, Rolled aluminum mater... Read More
    Material  High vanadium high speed steel_HSS-E  Type of Thread  Surface Treatment  Non-coated 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  2. Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    OSG Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    Used for stainless steel through holes with poor machinability, it exhibits excellent sharpness and durability. In addition to stainless steel, it is also suitable for various heat-resistant steels and tough nickel-chromium-manganese steel. Stainless steel (~ 35HRC): ◎, copper: ◎, thermoplastic: ◎
    Material  High vanadium high speed (HSSE)  Type of Thread  Surface Treatment  Homo processing  Chamfer  4P 
    Rating:
    82%
    from S$11.99
    Min. 2 days
  3. Point Tap General Use EX-POT Screw Type: M
    OSG Point Tap General Use EX-POT Screw Type: M
    It is used for general purposes and is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Since the chips are surely pushed forward, there is no need to worry about chip damage. Medium carbon steel (C0.25% ~ 0.45%): ○, High carb... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread  Chamfer  5P 
    Rating:
    92%
    from S$9.79
    Min. 2 days
  4. EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    OSG EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    Tolerance  h8  Accuracy  h7  Surface Treatment  TiN coating  Helix Angle (°)  35~40 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  5. Spiral tap for stainless steel (for metric threads) EX-SUS-SFT
    OSG Spiral tap for stainless steel (for metric threads) EX-SUS-SFT
    Suitable for blind hole stainless steel, copper and thermoplastics. Stainless steel: ◎, copper: ◎, thermoplastic: ◎ * The accuracy column is the recommended tap accuracy for class 2 female threads. * Before production in July 2002, M3 and below are protruding centers. * Tap accuracy does not guar... Read More
    Material  High vanadium high speed steel_HSS-E  Type of Thread  Surface Treatment  Homo processing 
    Rating:
    71%
    from S$12.99
    Min. 2 days
  6. Screw Thread Inserts Tap HL-HT Screw Type: M
    OSG Screw Thread Inserts Tap HL-HT Screw Type: M
    Used for screwing female threads into which helical coils are inserted. Compared to ordinary taps with the same nominal size, the pitch is the same, but the outer diameter is made larger by the amount of the insert.
    Type of Thread 
    Rating:
    87%
    from S$24.99
    Min. 2 days
  7. Drill for removing broken taps + EX-H-DRL
    OSG Drill for removing broken taps + EX-H-DRL
    Used for removing damaged taps, hardened steel (58-68HRC), forgetting to drill holes for stellite, etc. *Keep the cutting speed at 20-25m/min -1 . *The feed amount is manually fed with a guideline of 0.01 to 0.05mm/rev. *Please use a holder that is rigid enough to match the diameter. *Select a hi... Read More
    Material  Carbide (CARBIDE)  Shank Accuracy  h7 
    Rating:
    70%
    from S$55.99
    Min. 2 days
  8. EX Gold Drill + For Stainless Steel / Mild Steel + Regular Type + EX-SUS-GDR
    OSG EX Gold Drill + For Stainless Steel / Mild Steel + Regular Type + EX-SUS-GDR
    Regular groove length series ideal for stainless steel, mild steel, aluminum alloys, copper alloys, etc. Low carbon steel (C to 0.25%): ◎, Medium carbon steel (C0.25 to 0.45%): ○, Stainless steel (SUS): ◎, Copper alloy (Cu): ◎, Aluminum rolled material (AL): ◎ , Aluminum alloy casting (AC): ◎, Ma... Read More
    Material  High vanadium high speed (HSSE)  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Helix Angle (°)  35~40 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  9. Hand Tap for Stainless Steel EX-SUS-HT
    OSG Hand Tap for Stainless Steel EX-SUS-HT
    Suitable for stainless steel, heat resistant steel, nickel manganese steel, etc. It is also suitable for materials such as carbon steel and alloy steel. Stainless steel (~ 35HRC): ◎, copper: ○, thermoplastic: ○
    Type  Upper tap  Material  High vanadium high speed (HSSE)  Type of Thread  Surface Treatment  Homo processing  Accuracy Notation  STD 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  10. Cobalt High Speed ​​Square End Mill 2 Flute Short EDS
    OSG Cobalt High Speed ​​Square End Mill 2 Flute Short EDS
    Number of Tips  Helix Angle (°)  30 
    Rating:
    83%
    from S$29.99
    Min. 2 days
  11. Point Tap TiN Coating TIN-POT
    OSG Point Tap TiN Coating TIN-POT
    The work material can be widely applied, but it is especially suitable for high-speed threading of through holes such as stainless steel and heat-treated materials. Low carbon steel (C ~ 0.25%): ○, medium carbon steel (C0.25% ~ 0.45%): ○, high carbon steel (C0.45% ~): ○, alloy steel: ○, tempered ... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread  Surface Treatment  TiN coating  Chamfer  5P  Accuracy Notation  STD 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  12. EX Gold Drill Regular Type for General Processing EX-GDR
    OSG EX Gold Drill Regular Type for General Processing EX-GDR
    It is highly versatile and realizes non-step high-speed machining up to 4 to 5 times the diameter. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Cast iron (~ 35HRC): ○, Tool steel (SKD / SKS): ◎, Cast iron (FC): ◎, ... Read More
    Material  Cobalt high speed steel (HSS-Co)  Tip Angle (°)  130  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Helix Angle (°)  30  Shank Shape  End mill shank 
    Rating:
    73%
    from S$18.99
    Min. 2 days
  13. Round Threading Die for Stainless Steel SUS-SD (HSS)
    OSG Round Threading Die for Stainless Steel SUS-SD (HSS)
    Type of Thread 
    Rating:
    90%
    from S$84.99
    Min. 2 days
  14. Tap TIN-Coated TIN-NRT without Oil Grooves
    OSG Tap TIN-Coated TIN-NRT without Oil Grooves
    Suitable for both steel and non-ferrous alloys. High-speed cutting is possible, durability is greatly improved, and high-efficiency screwing is possible. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Stainless steel (~ 3... Read More
    Material  High vanadium high speed (HSSE)  Surface Treatment  TiN coating 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  15. For insert screws + spiral tap + EX-HL-SFT
    OSG For insert screws + spiral tap + EX-HL-SFT
    It is a blind hole and is used for screwing a female thread into which an insert (helical coil) is inserted. Rolled aluminum material (AL): ◎, Aluminum alloy casting (AC / ADC): ◎, Zinc alloy casting (ZDC): ◎ * Tap accuracy does not guarantee female thread accuracy. * Please refer to the manufact... Read More
    Material  High vanadium high speed (HSSE)  Number of Flutes  Type of Thread  Accuracy  1b  Chamfer  2.5P  Helix Angle (°)  35 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  16. Cobalt High Speed ​​Square End Mill 2 Flute Short for Aluminum AL-EDS
    OSG Cobalt High Speed ​​Square End Mill 2 Flute Short for Aluminum AL-EDS
    Ideal for aluminum alloy processing. It can also be used for copper alloy and plastic processing.
    Number of Tips  Tolerance  0~-0.030  Corner Shape  Pinkado  Helix Angle (°)  40 
    Rating:
    92%
    from S$38.99
    Min. 2 days
  17. Spiral Tap General Purpose Long Shank (For Metric Threads) EX-LT-SFT
    OSG Spiral Tap General Purpose Long Shank (For Metric Threads) EX-LT-SFT
    It is used when the protruding length of the threaded part is insufficient with the standard spiral tap. Medium carbon steel (C0.25% to C0.45%): ○, Alloy steel (SCM): ○, Doug tile cast iron (FCD): ○, Copper (Cu): ○, Brass (Bs): ○, Brass casting ( BsC): ○, Bronze (PB): ○, Rolled aluminum material ... Read More
    Material  High vanadium high speed steel_HSS-E  Type of Thread  Surface Treatment  Non-coated  Chamfer  2.5P  Helix Angle (°)  35 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  18. Nexus Drill Stub Type NEXUS-GDS
    OSG Nexus Drill Stub Type NEXUS-GDS
    The WDI coating suppresses peripheral margin wear and achieves a long life in the high-speed range, making it an ideal drill for stainless steel, mild steel, aluminum alloys, copper alloys, etc.
    Material  High vanadium high speed  Type  Stub type  Surface Treatment  WDI coating  Drill Thinning Shape  Four facet points  Helix Angle (°)  35~40  Shank Accuracy  h7  Diameter tolerance  h8 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  19. EX Gold Drill + For General Machining + Stub Type + EX-GDS
    OSG EX Gold Drill + For General Machining + Stub Type + EX-GDS
    The high-rigidity groove foam and stub groove length make it highly efficient and highly accurate, making it ideal for tap pilot holes and lathe machining. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Heat-treated ... Read More
    Material  Cobalt high speed steel (HSS-Co)  Tip Angle (°)  130  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Helix Angle (°)  25  Shank Shape  End mill shank 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  20. Hole Chamfering Drill TiN Coating TIN-NC-LDS
    OSG Hole Chamfering Drill TiN Coating TIN-NC-LDS
    TiN coating enables high speed and long life. * The minimum value of the tap pilot hole diameter indicates the minimum value of the pilot hole when chamfering.
    Material  High speed steel HSS  Accuracy  h7  Surface Treatment  TiN coating  Helix Angle (°)  20 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  21. Spiral Tap Short Chamfer Type EX-SC-SFT
    OSG Spiral Tap Short Chamfer Type EX-SC-SFT
    The bite length is 1.5 mountains. It is most suitable when the effective screw length cannot be secured with a blind hole with a bite length of 2.5 threads for general use spiral taps. Medium carbon steel (C0.25% -0.45%): ○, Rolled aluminum material: ○, Aluminum alloy casting: ○, Magnesium alloy ... Read More
    Material  High vanadium high speed steel_HSS-E  Type of Thread  Surface Treatment  Non-coated  Chamfer  1.5P  Helix Angle (°)  45 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  22. Cobalt High Speed Square End Mill + TiN Coat + Multi-Flute + Short + EX-TIN-EMS
    OSG Cobalt High Speed Square End Mill + TiN Coat + Multi-Flute + Short + EX-TIN-EMS
    Cobalt highs are used for the blade material. Excellent anti-welding and wear resistance with TiN coating. *For diameters of 41 mm or more, there is a center hole. *In the case of an order by cash on delivery, it may be shipped after the next day.
    Surface Treatment  TiN coating  Corner Shape  Pinkado  Helix Angle (°)  30 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  23. Carbide Drill 2D Type AD-2D
    OSG Carbide Drill 2D Type AD-2D
    Carbide drill recommended for a wide range of machining materials with both cutting edge rigidity and cutting resistance. EgiAs coating, which boasts high wear resistance and toughness, is used to achieve long life. A wide groove that improves chip evacuation, and a wavy cutting edge that divides... Read More
    Material  Carbide  Type  2D  Surface Treatment  EgiAs coating  Helix Angle (°)  30  Diameter tolerance  h8 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  24. HSS V Coat 3-Flute Countersink V-UCS
    OSG HSS V Coat 3-Flute Countersink V-UCS
    Blade Shape  Others  RoHS directive (corresponding to 10 substances)  Correspondence  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  25. Spiral Tap A-SFT
    OSG Spiral Tap A-SFT
    A tap series that boasts high efficiency and multifunctional performance. A spiral tap with stable chip evacuation. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ○, Heat-treated steel (25) ~ 35HRC): ◎, Stainless Steel (~ 35... Read More
    Material  Powder HSS_CPM  Type of Thread  Surface Treatment  V coating  Helix Angle (°)  45 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  26. Point Tap Long Shank for Deep Holes EX-LT-DH-POT
    OSG Point Tap Long Shank for Deep Holes EX-LT-DH-POT
    It is suitable for work materials that are prone to seizure due to the particularly long screwing length in the through holes. Low carbon steel (C to 0.25%): ◎, Medium carbon steel (C0.25% to 0.45%): ◎, Alloy steel: ○, Cast steel: ○, Thermoplastic plastic: ○
    Material  High vanadium high speed (HSSE)  Number of Flutes  Type of Thread  Surface Treatment  Homo processing  Chamfer  4P  Accuracy Notation  STD 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  27. Cobalt High Speed ​​Square End Mill 2 Flute Long EDL
    OSG Cobalt High Speed ​​Square End Mill 2 Flute Long EDL
    Number of Tips  Helix Angle (°)  30 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  28. For ultra-small diameter and precision machining + Carbide drill + Stub type + WX-MS-GDS
    OSG For ultra-small diameter and precision machining + Carbide drill + Stub type + WX-MS-GDS
    High-precision, high-efficiency drilling of extremely small diameters for precision equipment, information communication parts, etc. Also recommended for shrink-fit systems.
    Material  Carbide (CARBIDE)  Tolerance  0~-0.01  Surface Treatment  WX coating (TiAIN coating)  Helix Angle (°)  26~32 
    Rating:
    72%
    from S$29.99
    Min. 2 days
  29. Spiral Tap Stainless Steel for Deep Holes SUS-DH-SFT
    OSG Spiral Tap Stainless Steel for Deep Holes SUS-DH-SFT
    Ideal for deep hole drilling of stainless steel over 2D. Stainless steel (SUS): ◎, Copper (Cu): ◎, Thermoplastic plastic: ◎ * The accuracy column is the recommended tap accuracy for class 2 female threads. * Tap accuracy does not guarantee female thread accuracy. * Please refer to the manufacture... Read More
    Material  High vanadium high speed steel_HSS-E  Type of Thread  Surface Treatment  Homo processing  Chamfer  2.5P  Helix Angle (°)  45~49  Accuracy Notation  STD 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  30. Hole Chamfer Drill Standard NC-LDS
    OSG Hole Chamfer Drill Standard NC-LDS
    The leading drill can perform two types of processing: centering (rubbing) before drilling holes and chamfering. The tip angle of 90 ° is used for C chamfering and for centering that also serves as chamfering.
    Material  High speed steel HSS  Accuracy  h7  Surface Treatment  Non-coated  Helix Angle (°)  20 
    Rating:
    86%
    from S$18.99
    Min. 2 days
  31. Point Tap A-Pot Screw Type: M
    OSG Point Tap A-Pot Screw Type: M
    A tap series that boasts high efficiency and multifunctional performance. A point tap with stable chip evacuation. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ◎, Heat-treated steel (25) ~ 35HRC): ◎, Heat-treated steel (35... Read More
    Material  Powder high speed (CPM)  Type of Thread  Surface Treatment  V coating (composite multilayer coating)  Chamfer  5P 
    from S$29.99
    Min. 2 days
  32. EX Gold Drill Medium Type for General Processing EX-GDN
    OSG EX Gold Drill Medium Type for General Processing EX-GDN
    With an intermediate groove length between stub and regular, non-step high-speed machining up to 4 times the diameter is realized even with a small diameter. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Cast iron (... Read More
    Material  Cobalt high speed steel (HSS-Co)  Tip Angle (°)  130  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Helix Angle (°)  30  Shank Shape  End mill shank 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  33. Cobalt High Speed ​​Square End Mill 4-Flute Center Cut Short CC-EMS
    OSG Cobalt High Speed ​​Square End Mill 4-Flute Center Cut Short CC-EMS
    Suitable for side surface machining and finish cutting, and vertical feed is also possible. Center-cut short 4-flute end mill.
    Number of Tips  Helix Angle (°)  30 
    Rating:
    94%
    from S$35.99
    Min. 2 days
  34. Spiral Tap for Aluminum EX-AL-SFT
    OSG Spiral Tap for Aluminum EX-AL-SFT
    Ideal for threading blind holes in aluminum and its alloys, and non-ferrous metals such as die casting. Rolled aluminum material (AL): ◎, Aluminum alloy casting (AC / ADC): ◎, Magnesium alloy casting (MC): ○, Thermoplastic plastic: ○ * The accuracy column is the recommended tap accuracy for class... Read More
    Material  High vanadium high speed steel_HSS-E  Number of Flutes  Type of Thread  Surface Treatment  Non-coated  Chamfer  2.5P  Helix Angle (°)  51  Accuracy Notation  STD 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  35. Grooveless tap + for steel + NRT
    OSG Grooveless tap + for steel + NRT
    Since screws are formed by plastic deformation, it is suitable for low carbon steel, low carbon alloy steel, stainless steel, etc. with high elongation. It is especially effective for blind holes because it does not generate chips. Low carbon steel (C to 0.25%): ○, Medium carbon steel (C0.25% to ... Read More
    Material  High speed steel HSS  Type of Thread  Surface Treatment  Homo processing 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  36. Carbide Square End Mill WXL Coat 2-Flute Long Neck Short Type (Deep Rib Type) WXL-LN-EDS
    OSG Carbide Square End Mill WXL Coat 2-Flute Long Neck Short Type (Deep Rib Type) WXL-LN-EDS
    Also recommended for shrink fit systems.
    Material  Carbide  Number of Tips  Surface Treatment  WXL coating  Helix Angle (°)  30 
    Rating:
    100%
    from S$35.99
    Min. 3 days
  37. Point Tap General-Purpose Long Shank EX-LT-POT Screw Type: M
    OSG Point Tap General-Purpose Long Shank EX-LT-POT Screw Type: M
    It is used when the protruding length of the threaded part is insufficient with the standard point tap. Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Ductile cast metal: ○, Copper: ○, Brass: ○, Brass casting: ○ , Brass: ○, Rolled aluminum: ◎, Aluminum a... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread  Chamfer  5P 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  38. Cobalt High Speed ​​Square End Mill 2-Flute Short for Stainless Steel SUS-EDS
    OSG Cobalt High Speed ​​Square End Mill 2-Flute Short for Stainless Steel SUS-EDS
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Cobalt high speed steel (HSS-Co)  Number of Tips  Surface Treatment  Homo processing  Corner Shape  Pinkado  Helix Angle (°)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Act on Promoting Green Procurement  Conformity 
    from S$38.99
    Min. 2 days
  39. Carbide Square End Mill WX Coat 4-Flute Short WXL-EMS
    OSG Carbide Square End Mill WX Coat 4-Flute Short WXL-EMS
    By applying the newly developed hard lubricating film WXL coating, it is effective for a wide range of cutting such as general steel, hardened steel and copper alloy. It can be used for both wet and dry processing. Also recommended for shrink fit systems. If the delivery destination is a private ... Read More
    Material  Carbide (CARBIDE)  Number of Tips  Surface Treatment  WXL coat  Helix Angle (°)  30 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  40. Cobalt High Speed ​​Ball End Mill 2 Flute EBD
    OSG Cobalt High Speed ​​Ball End Mill 2 Flute EBD
    The most standard 2-flute ball end mill.
    Number of Tips  Helix Angle (°)  30 
    Rating:
    100%
    from S$67.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 942

Set Ascending Direction
Filter by categories