All Category

Tooling Systems

Tooling is a part that acts as an adapter for attaching a cutting tool to a machine tool. When machining metal parts on machine tools, it is difficult to drill or cut holes unless a cutting tool such as a drill is attached to the machine. Therefore, the part for attaching the tool to the machine is called tooling. Work efficiency is directly linked to the connection between the machine tool and the cutting tool, so tooling precision is required to achieve 100% of these performances. Since tooling is required for machines and tools, there are tooling for various applications.
View : Grid List
Filter

Items 1 - 40 of 3216

Set Ascending Direction
  1. Chuck Arbor
    TAKURA KOGU SEISAKUSYO  Chuck Arbor
    Used when using a drill chuck, etc. on a drilling machine or lathe.
    Specification  Hardened abrasive 
    Rating:
    96%
    from S$27.99
    Min. 2 days
  2. Drill chuck for Compact-7 (MT-1)
    Mr. Meister Drill chuck for Compact-7 (MT-1)
    It is attached to the tailstock and used to grasp the drill. Drilling can be performed using a cutting tool such as a center drill or core drill. Grasp the drill * The appearance may differ depending on the lot.
    RoHS directive (corresponding to 10 substances)  Correspondence  Chucking Size (mm)  Shank Φ1 ~ 10 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  3. Milling Chuck
    VERTEX Milling Chuck
    * Be careful of damage and chips, and be careful of your clothes. Do not touch the cutting tool or chuck during rotation. Please do not use it for any other purpose.
    Chuck Inner Diameter (Φmm)  32(D1)  Dimension l (mm)  90  Dimension D (Φmm)  Body: 75, wrench: 75 
    from S$399.90
    Min. 2 days
  4. Collet chuck holder
    SANDVIK Collet chuck holder
    Trusco Part No.  608-9861  l3  60  dimension D21 (mm)  28  Dimensions l21 (mm)  100  dimension D5t (mm)  17  Coupling size  [Machine side] C6, [Tool side] ER 16  Coolant  Through coolant center  Mass (kg)  1.25 
    from S$589.90
    Min. 32 days
  5. Drill Chuck Handle
    YUKIWA SEIKO Drill Chuck Handle
    Rating:
    91%
    from S$9.59
    Min. 2 days
  6. Drill chuck handle
    MonotaRO Drill chuck handle
    Compatible Chuck A large number of compatible drill chuck handles. Tightening the drill chuck * Do not use for any other purpose.
    Material  Tool steel 
    Rating:
    81%
    from S$6.29
    Min. 2 days
  7. Drill Sleeve
    MonotaRO Drill Sleeve
    * Do not use for anything other than its intended purpose.
    Specification  Hardened product 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  8. Drill Chuck
    YUKIWA SEIKO Drill Chuck
    Since the Jacob stapler holes are ground, the amount of taper contact is extremely large and there is no slippage.
    Included Accessories  Chuck handle 
    Rating:
    94%
    from S$58.99
    Min. 2 days
  9. Drill Chuck
    MonotaRO Drill Chuck
    Achieves high runout accuracy and strong and stable grasping power. For grasping the drill. * Do not use for any other purpose.
    Grip Capacity (mm)  1~13  Dimension D1 (mm)  38  Dimension D2 (mm)  53±0.5  Dimension L2 (mm)  66±1  Mass (g)  700  Dimension L1 (mm)  89  Included Accessories  Chuck handle 16mm  Jacobs Taper  JT6  Material  Tool steel 
    Rating:
    83%
    from S$47.99
    Min. 2 days
  10. Chuck arbor
    MonotaRO Chuck arbor
    Used when using a drill chuck, etc. on a drilling machine or lathe. * Do not use for anything other than its intended purpose.
    Dimension L2 (mm)  25  Specification  Hardened product  Tip  JT6(2 1/2) 
    Rating:
    94%
    from S$16.99
    Min. 2 days
  11. Drill drift
    MonotaRO Drill drift
    Used when removing a drill from a drill sleeve or drill socket. * Do not use for anything other than its intended purpose.
    Surface Treatment  Homo processing 
    Rating:
    61%
    from S$8.49
    Min. 2 days
  12. Accu Center High Precision Centering Bar
    BIG DAISHOWA Accu Center High Precision Centering Bar
    Measurement is completed simply by applying the stylus to the end face of the work piece. Repeating accuracy within 3μ (vertical type) Uses hard chrome plating with excellent durability for the stylus * Not suitable for use on horizontal machines.
    Rating:
    92%
    from S$109.90
    Min. 2 days
  13. ER collet
    TRUSCO ER collet
    Rating:
    100%
    from S$39.99
    Min. 2 days
  14. Straight Collet
    VERTEX Straight Collet
    The most standard collet. In addition to the milling chuck, it grasps the end mill, etc.
    Collet Outer Diameter (Φmm)  32  Overall Length (mm)  73  Flange Diameter (Φmm)  37  Mass (g)  220 
    Rating:
    80%
    from S$31.99
    Min. 2 days
  15. Sleeve collet
    Mr. Meister Sleeve collet
    It is an adapter collet that can grasp the small diameter by attaching it to the collet chuck of Mr. Meister small machine tool series. * A separate collet chuck is required to use it.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$24.99
    Min. 2 days
  16. Super Center
    VERTEX Super Center
    * Do not pull or bend. * Be careful not to let dust get into the slide area. * Do not use at an appropriate rotation speed of 600 min -1 or higher. * Not suitable for use on horizontal machines.
    Rotation Speed (min-1[rpm])  (Appropriate) 450-600  Accuracy (mm)  0.003  Shank Diameter (Φmm)  10  Material  SNCM8 
    Rating:
    71%
    from S$86.99
    Min. 2 days
  17. Drill sleeve
    TAKURA KOGU SEISAKUSYO  Drill sleeve
    Used when adjusting the dimensions of the MT (Morse taper) shank of a drill, etc. to the spindle of the drilling machine used.
    Specification  Hardened abrasive 
    Rating:
    84%
    from S$48.99
    Min. 2 days
  18. Pull stud bolt
    MonotaRO Pull stud bolt
    It is attached to the rear of the taper of the BT holder and used as a pull-in bolt for the machining center. * Do not use for anything other than its intended purpose.
    Rating:
    91%
    from S$16.99
    Min. 2 days
  19. Carbide race center
    MonotaRO Carbide race center
    Used on lathes to eliminate runout of processed products. * Do not use for anything other than its intended purpose.
    Material  Advanced carbide tip  Tip Angle (°)  60 
    Rating:
    65%
    from S$27.99
    Min. 2 days
  20. Drill socket
    TAKURA KOGU SEISAKUSYO  Drill socket
    MT (Morse taper) Used when you want to change or extend the shank.
    Rating:
    86%
    from S$119.90
    Min. 2 days
  21. Parting Plate Bit (Bit Bit Three Sets)
    SAKAI MACHINE TOOL Parting Plate Bit (Bit Bit Three Sets)
    Used for parting and groove cutting. It is used by inserting it into the parting plate tool holder. (Total high-speed material)
    Overall Length (mm)  36.5  Material  Total high-speed wood  Width (mm)  1.8  Suitable Model  ML210、ML360  Height (mm) 
    Rating:
    95%
    from S$46.99
    Min. 2 days
  22. Touch Sensor
    SYIC Touch Sensor
    Detects highly sensitive positions with light. Comes with a red lamp that can be seen in 5 locations all around. With overrun protection function. For position detection at NC milling and machining centers.
    Tip Diameter (mm)  10  Overall Length (mm)  160  Target  Metal  Power Supply  With AA batteries (2) 
    Rating:
    70%
    from S$139.90
    Min. 2 days
  23. New baby collet
    BIG DAISHOWA New baby collet
    The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation. Drills, end mills, taps, reamers, center drills * If you order by cash on delivery, it may be shipped the next day or later.
    Diameter Reducing (mm)  0.5  Runout Accuracy, at the Mouth  1μm  Dimension A (Φmm)  20.5  Dimension B (mm)  31  Runout Accuracy, at the Tip  3μm  Accuracy Grade  AA class  Specification  Collet alone  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  NBS13 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  24. New Heavy Collet
    BIG DAISHOWA New Heavy Collet
    The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation. Drills, end mills, taps, reamers, center drills * If you order by cash on delivery, it may be shipped the next day or later.
    Diameter Reducing (mm)  0.5  Dimension A (Φmm)  16.5  Runout Accuracy, at the Mouth  1μm  Dimension B (mm)  27  Runout Accuracy, at the Tip  3μm  Accuracy Grade  AA class  Specification  Collet alone  Suitable Model  NBS10 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  25. Spring for ACCU-C10
    BIG DAISHOWA Spring for ACCU-C10
    Suitable for  ACCU-C10  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  26. Chuck Arbor Hardened Polished Product
    TRUSCO Chuck Arbor Hardened Polished Product
    It is used in drilling machines and lathes, and is used by attaching a drill chuck to the arbor as in the case of sleeves and sockets. It is used on poles and lathes, and is used by attaching a drill chuck, etc. to the arbor as in the case of sleeves and sockets.
    Material  Chrome molybdenum steel (SCM415)  Specification  Hardened abrasive 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  27. AR Collet
    ALPS TOOL AR Collet
    Rating:
    100%
    from S$87.99
    Min. 2 days
  28. Drill drift
    TAKURA KOGU SEISAKUSYO  Drill drift
    Rating:
    60%
    from S$12.99
    Min. 2 days
  29. New Heavy Wrench
    BIG DAISHOWA New Heavy Wrench
    A wrench with a specially designed length and hook so that the optimum tightening force of the new baby chuck can be obtained.
    Rating:
    100%
    from S$22.99
    Min. 2 days
  30. Keyless drill chuck holder (MT shank)
    VERTEX Keyless drill chuck holder (MT shank)
    * Do not pull or bend. * Be careful not to let dust get into the slide area. * Do not use at an appropriate rotation speed of 600 min -1 or higher. * Not suitable for use on horizontal machines.
    Gripping Ability  1~13  Dimension A (mm)  93  Included Accessories  Hook wrench  Material  SCM415  Runout Accuracy  Within 0.05mm  Mass (kg)  1.3 
    Rating:
    67%
    from S$199.90
    Min. 2 days
  31. Keyless Chuck MT Shank Integrated Type (With Hook Spanner)
    TRUSCO Keyless Chuck MT Shank Integrated Type (With Hook Spanner)
    Since the keyless chuck and MT shank are integrated, you can save the trouble of installing. No chuck handle is required, and the drill can be attached and detached simply by turning it by hand. It is an internal design that naturally increases the grasping force when centrifugal force is generat... Read More
    Accuracy (mm)  0.05  Grip Capacity (mm)  0.5~13  Runout Accuracy (mm)  5/100 or less  Outer Diameter (mm)  50.5  Included Accessories  Hook spanner  Specification  With hook spanner 
    Rating:
    100%
    from S$219.90
    Min. 2 days
  32. Carbide Race Center
    TAKURA KOGU SEISAKUSYO  Carbide Race Center
    Used on lathes to eliminate runout of processed products.
    Tip Angle (°)  60  Material  Advanced carbide tip 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  33. Clipper
    KEITECH Clipper
    A one-touch kere that is ideal for polishing shafts. The work piece can be easily attached and detached with one hand. When a load is applied, the eccentric cam automatically tightens. By adopting an eccentric cam, it is suppressed by surface contact, so the finish of the work piece will not be s... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  34. Kasagata Kaiten Center
    TAKURA KOGU SEISAKUSYO  Kasagata Kaiten Center
    from S$249.90
    Min. 2 days
  35. New baby collet
    BIG DAISHOWA New baby collet
    The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation. Drills, end mills, taps, reamers, center drills * If you order by cash on delivery, it may be shipped the next day or later.
    Diameter Reducing (mm)  0.5  Runout Accuracy, at the Mouth  1μm  Dimension A (Φmm)  28.5  Dimension B (mm)  38  Runout Accuracy, at the Tip  3μm  Accuracy Grade  AA class  Specification  Collet alone  Suitable Model  NBS20 
    from S$87.99
    Min. 2 days
  36. Keyless chuck
    MonotaRO Keyless chuck
    The drill can be attached and detached quickly and reliably without the need for a tightening key. It is highly accurate and durable, and maintains the original high accuracy for a long period of time. * Do not use for anything other than its intended purpose.
    Runout Accuracy (mm)  0.05  Length, Chuck Close (mm)  100  Grip Capacity (mm)  1~13  Chuck Diameter D (Φmm)  49  Length, Chuck Opened (mm)  91  Mass (g)  920  Jacobs Taper  JT6 
    Rating:
    60%
    from S$159.90
    Min. 2 days
  37. Keyless Drill Chuck
    YUKIWA SEIKO Keyless Drill Chuck
    Since a large number of thrust balls are used inside, no handle or any other tools are required, and the blade can be easily attached and detached with just your fingertips. The gripping force of the chuck produces a reasonable automatic tightening as the cutting force increases.
    Runout Accuracy (mm)  0.05 or less 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  38. TC type tap collet
    Kato Mfg. TC type tap collet
    Built-in automatic safety device The appropriate torque has been set for each tap size. The automatic safety device uses a ball clutch to ensure smooth operation, safety, and durability. TC2035 and above pipe screws are side lock type TC-L size (long size collet) is also standard equipment Coolan... Read More
    from S$139.90
    Min. 2 days
  39. ER Collet System ER11 Collet
    MRA ER Collet System ER11 Collet
    A high-precision UP class collet with a runout accuracy of 5 μm or less. It is a standard 16 ° taper collet (8 ° single angle) in Europe. There are 6 types of collet sizes: ER8, ER11, ER16, ER20, ER25, and ER32.
    2018 Trusco page  1 1020  Outer Diameter (mm)  11.5  Overall Length (mm)  18  Runout Accuracy, at the Tip  5μm  Mass (g)  6.5  Specification  DIN6499、ISO15488  Standard  ER11 
    Rating:
    60%
    from S$46.99
    Min. 2 days
  40. YCC Collet
    YUKIWA SEIKO YCC Collet
    The double taper method has a strong grasping power.
    from S$58.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3216

Set Ascending Direction