All Category

Sanding Discs

Sander and grinder polishing is polishing using a machine such as a sander or grinder. By using a polishing agent or polishing liquid suitable for the object to be polished, a smooth polished surface can be obtained speedily. There are disc type, roll type, sheet type, wheel type, etc., and use the machine suitable for the polishing machine, polishing object and polishing process. All processes such as deburring, cleaning, film peeling, finishing and polishing can be performed efficiently. There are many items and you can choose the best one.
View : Grid List
Filter

Items 1 - 40 of 1976

Set Ascending Direction
  1. Abrasive disc Alumina
    MonotaRO Abrasive disc Alumina
    Uses an alumina abrasive, which is a base cloth with a high self-sustaining action (the blunted polished surface is replaced with a new one). It boasts high grinding power and grinding speed. You can work efficiently under light to moderate pressure. For deburring, rust removal, scratch removal, ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Abrasive  Alumina  Suitable for  Disc Grander  Suitable Material  Iron etc.  Suitable Tool  grinder  Abrasive Structure  sandpaper 
    Rating:
    90%
    from S$1.99
    Min. 2 days
  2. Replacement diamond whetstone
    Nishigaki Industrial Replacement diamond whetstone
    Diamond whetstone for Nishigaki Easy Blade Sharpening (N-840) and Nishigaki Blade Sharpening Master Tipped Saw (N-822). It can also be used as Nishigaki Early Sharpening (N-845).
    Outer Diameter (Φmm)  100 (for dry process)  Abrasive Grain Size  150#  Diamond width (mm)  18: With double-sided slit  Hole Diameter (Φmm)  20(15) 
    from S$26.99
    Min. 2 days
  3. Pure hair buff
    PROXXON Pure hair buff
    A buff exclusively for mini routers. A buff that is ideal for polishing narrow metal areas. Super-finishing, polishing and polishing of metal, gems and glass (abrasive required).
    Suitable Model  No.28511・28515・28525・28400・28472・28473 
    from S$9.69
    Min. 2 days
  4. bush
    YANASE bush
    Bush used for polishing wheels, flap wheels, buff wheels, etc. When you want to reduce the hole diameter with a wheel type.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.47
    Min. 2 days
  5. 100Φ finish buff set
    Sumflex 100Φ finish buff set
    Polishing and finishing work is done using rotary tools and abrasives. Used for polishing and finishing various metals.
    Outer Diameter (Φmm)  100  Allowable Rotation Speed (min -1 [rpm])  3000  Set Contents  No.4410、No.4002、No.4441  Suitable Material  Various metals 
    from S$19.99
    Min. 7 days
  6. Hyper Disc Bow Adapter
    MIYANAGA Hyper Disc Bow Adapter
    Trusco Part No.  811-4758 
    from S$7.29
    Min. 5 days
  7. Hyper Disc Nuts 100mm
    MIYANAGA Hyper Disc Nuts 100mm
    Trusco Part No.  811-4759 
    from S$9.79
    Min. 5 days
  8. YDB wheel
    YANASE YDB wheel
    It has moderate elasticity, generates less noise and dust, and does not get tired. It has excellent water resistance and oil resistance, and polishing oil is also OK. It doesn't scatter like a brush. It's safe. Deburring and removing stains on iron, stainless steel, aluminum, brass, coppe... Read More
    Abrasive Grain Size  #320 
    from S$369.90
    Min. 17 days
  9. # 600 Diamond wheel
    ESCO # 600 Diamond wheel
    Esco Part No.  EA818MY-12 
    from S$79.99
    Min. 4 days
  10. NV polisher
    Tsuboman NV polisher
    No-vibe (vibration-free) polisher. Easy to put on and take off because it has a boss. For medium / light grinding of concrete
    Outer Diameter (Φmm)  100  Tip Width (mm)  13  Tip thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Workpiece Materials  For concrete  Mounting Hole  M10 screw 
    from S$219.90
    Min. 4 days
  11. Unilon Corn (Straight 80)
    YANASE Unilon Corn (Straight 80)
    For curved surface of woodwork, sealer sanding of R part. For stainless and aluminum hairline processing.
    Maximum rotation speed Nmax (min -1 [rpm])  5000  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Material  Stainless steel, aluminum 
    from S$179.90
    Min. 17 days
  12. Abrasive disc Zirconia
    MonotaRO Abrasive disc Zirconia
    In the past, after grinding with an offset whetstone, polishing with paper can be done with this one sheet from grinding to polishing. Ideal for medium polishing. It is less likely to be burnt and has less clogging. The polished surface is more beautiful than the flexible whetstone. For general g... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Suitable for  Disc Grander  Abrasive  Zirconia  Suitable Tool  grinder  Abrasive Structure  sandpaper 
    Rating:
    86%
    from S$2.99
    Min. 2 days
  13. Cleaning disc Rust and paint removal
    MonotaRO Cleaning disc Rust and paint removal
    We use an ultra-strong and supple material made by sintering a special nylon non-woven fabric mixed with abrasives. It is ideal for cleaning only the surface without carving the base, such as removing rust on the metal surface and peeling off deposits and paint. Rust removal, cleaning of iron, ca... Read More
    Thickness (mm)  14  Maximum Operating Speed (min -1 [rpm])  12000  Abrasive  Silicon carbide  Suitable Material  Iron, cast iron, non-ferrous metals  Suitable for  100mm disc grinder  Hole Diameter (Φmm)  15  Abrasive Structure  Special nylon nonwoven fabric  Diameter (Φmm)  100 
    Rating:
    89%
    from S$6.29
    Min. 2 days
  14. Abrasive disc Japanese paper use Alumina
    MonotaRO Abrasive disc Japanese paper use Alumina
    It is a highly cost-effective product manufactured in China using paper made in Japan. You can get a clean finish by comparing the work with the same grain size as the whetstone. The air cooling effect works and does not give a large amount of heat. The noise is low and does not generate a high-p... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Abrasive  Alumina  Suitable Material  Iron 
    Rating:
    85%
    from S$2.39
    Min. 2 days
  15. Felt Disc
    MonotaRO Felt Disc
    Ideal for finishing and polishing stainless steel, brass, aluminum, etc. Please use by painting a blue stick and a white stick. For finishing and polishing only * If the felt or work has heat, it may cause the felt to peel off. Therefore, stop the grinder once and wait until the heat of the felt ... Read More
    Outer Diameter (Φmm)  100  Thickness (mm)  12  Maximum Operating Speed (min -1 [rpm])  13000  Hole Diameter (Φmm)  16 (with adapter for 15 holes)  Suitable for  Disc grinder 
    Rating:
    81%
    from S$5.89
    Min. 2 days
  16. Scotch Bright Bevel Nonwoven Polishing Material for Electric Grinder
    3M Scotch Bright Bevel Nonwoven Polishing Material for Electric Grinder
    Scotch-Brite Non-woven abrasive material is integrally processed into a bell shape. It removes only dirt, film, and scratches on the metal surface, and does not scrape too much. It fits well to unevenness and is flexible and comfortable to use. Work time can be shortened compared to wire brushes.... Read More
    Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  90  Hole Diameter (Φmm)  M10 x 1.5mm threaded hole  Suitable Tool  Φ100 electric disc grinder 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  17. Polishing disc Completely domestic product Alumina
    MonotaRO Polishing disc Completely domestic product Alumina
    This is a high-quality product made in Japan. You can get a clean finish by comparing the work with the same grain size as the whetstone. The air cooling effect works and does not give a large amount of heat. The noise is low and does not generate a high-pitched sound like a whetstone. Excellent ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Abrasive  Alumina  Suitable Material  Iron 
    Rating:
    89%
    from S$3.89
    Min. 2 days
  18. Buff set for electric polisher
    MonotaRO Buff set for electric polisher
    Dedicated parts for electric polishers MCPC4-328 and MCPC4-1215 For waxing cars * Cannot be used for foreign cars. * Please use a special buff instead of a commercially available buff. * Replace the buff as soon as possible as there is a risk of scratches on the work object. * Do not use for any ... Read More
    Set Contents  2 waxing buffs, 1 finishing buff  Suitable for  Electric polisher MCPC4-328, MCPC4-1215 
    Rating:
    85%
    from S$7.69
    Min. 2 days
  19. Diamond Disc Titanium Coat
    MonotaRO Diamond Disc Titanium Coat
    Titanium coating improves durability! Correct slit direction improves clogging prevention effect! For re-polishing mowing tipped saws, mowing blades, scissors, sickles, for cutting PVC corrugated sheets, PVC pipes, etc. *Do not use for anything other than its intended purpose. * Please be careful... Read More
    Abrasive Grain Size  #150  Thickness (mm)  1.3  Outer Diameter (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  15000  Diamond width (mm)  20  Hole Diameter (Φmm)  20 (supplied ring 15)  Specification  Polishing / cutting  Surface Treatment  Titanium coating 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  20. Nylon disc
    MonotaRO Nylon disc
    Ideal for polishing after paper discs and before the hemp buff / cotton buff discs! A non-woven fabric disc containing abrasive grains, with a soft touch that does not over-shave. It has a finer finish than abrasive cloth and can be used not only for metal but also for wood. Cleaning of metal / s... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Thickness (mm)  15  Hole Diameter (Φmm)  15  Abrasive  Alumina  Suitable Material  Metal, stainless steel, wood  Abrasive Structure  Nylon 
    Rating:
    75%
    from S$6.69
    Min. 2 days
  21. Cloth Buff
    MonotaRO Cloth Buff
    Especially suitable for finish polishing of metal. Please use it with an abrasive such as a blue stick. * Do not use for anything other than its intended purpose.
    Material  Pure cotton  Suitable Material  Various metals  Thickness (mm)  10 
    Rating:
    73%
    from S$4.19
    Min. 2 days
  22. Nylon disc mix product
    MonotaRO Nylon disc mix product
    By sandwiching a polishing sheet between the non-woven fabrics, the polishing power is high and it has the property of being hard to burn. Since nylon non-woven abrasive material is used, only the surface is finished without carving the work. Removes rust and removes dirt. Stainless steel finish.... Read More
    Outer Diameter (mm)  100  Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Thickness (mm)  15  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Abrasive Structure  Nylon nonwoven / abrasive cloth  Suitable Material  Stainless steel, aluminum, wood 
    Rating:
    84%
    from S$7.99
    Min. 2 days
  23. Abrasive disc paper foil
    MonotaRO Abrasive disc paper foil
    Since there is an opening between the polishing cloths, it will not be clogged even if rust or paint is peeled off. It is elastic and easily adapts to the work piece. For polishing before plating and polishing metal surfaces. Rust removal before painting. Polishing of stainless steel and iron. Re... Read More
    Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13000  Inner Diameter (Φmm)  15  Hole Diameter (Φmm)  15  Width (mm)  15  Abrasive  Alumina  Suitable for  Disc grinder (electric / air)  Abrasive Structure  Polishing cloth 
    Rating:
    84%
    from S$5.59
    Min. 2 days
  24. Sanding Disc
    MonotaRO Sanding Disc
    It is a high-performance product manufactured by a domestic manufacturer. Because it uses a vulcanized fiber base material suitable for disc paper, it has excellent heat resistance and durability. Because it uses a hard and low toughness abrasive, it demonstrates outstanding grinding power. Rust ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13700  Hole Diameter (Φmm)  15.9  Maximum Peripheral Speed (m/s)  71  Abrasive  CC  Adhesive  Phenol  Type  Type 4 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  25. Polished disc  Completely domestic product  Zirconia
    MonotaRO Polished disc Completely domestic product Zirconia
    Made in Japan high quality product. Uses zirconia abrasive material, which has a high self-sustaining effect. Its features are high grinding power and high grinding speed. Work efficiently under light to moderate pressure. Deburring Rust removal Scratch removal Spatter removal Stainless steel, ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Suitable Material  Stainless steel, iron  Abrasive  Zirconia 
    Rating:
    85%
    from S$5.19
    Min. 2 days
  26. Felt Disc Flap Type
    MonotaRO Felt Disc Flap Type
    With a felt flap (FF) structure, the felt has slits, so it is hard to hold heat and can be polished with a soft attack! Prevents clogging and supports curved surfaces. For polishing and wiping soft Atari * Please be sure to wear safety protective glasses, work gloves, a dust mask, and a safety ha... Read More
    Material  felt  Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Thickness (mm)  10 
    Rating:
    86%
    from S$5.59
    Min. 2 days
  27. Paint cleanup
    YANASE Paint cleanup
    You can get a beautiful finish that is fast and even. It can remove paint about four times faster than the most commonly used cup brushes for the same purpose. Unlike cup brushes, the wires do not scatter finely, so you can work safely and reliably. Paint peeling, rust removal, dirt removal, wood... Read More
    Outer Diameter (mm)  100  Diameter (Φmm)  100  Maximum Rotation Speed (min-1[rpm])  13000  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon nonwoven fabric 
    Rating:
    77%
    from S$5.59
    Min. 2 days
  28. Diamond dry cup surface
    MonotaRO Diamond dry cup surface
    Surface type ideal for a wide range of grinding. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roof tiles... Read More
    Maximum Operating Speed (min -1 [rpm])  15200  Outer Diameter (Φmm)  100  Specification  Dry type  Diamond Layer Thickness (mm)  5.5  Included Accessories  15Φmm ring  Suitable Material  Concrete, block, brick, tile  Hole Diameter (Φmm)  20  Type  Surface  Tip Width (mm) 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  29. Abrasive disc for woodworking
    MonotaRO Abrasive disc for woodworking
    A disc that can be used for rough cutting to semi-finishing of wood. It has high grinding power and can easily grind wood. For peeling logs, chamfering wood, rough cutting, repairing, removing fluff, etc. It can also be used for polishing iron and stainless steel. For rough cutting of wood and pe... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Abrasive  Alumina 
    Rating:
    95%
    from S$4.49
    Min. 2 days
  30. Tokumaru α
    TRUSCO Tokumaru α
    Compared to flexible whetstones and offset whetstones, this product has less vibration and noise during polishing and is suitable for a wide range of applications. Grinding / polishing of steel, scraping of welding beads, rust removal, paint peeling, wood polishing work * Be sure to wear protecti... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Blade length (mm)  15  Grinding Angle (°)  15~30  Number of Flaps  72  Number of Fan Blades  72  Abrasive  Alumina  Suitable Tool  Electric disc grinder only  Suitable Material  Iron, wood 
    Rating:
    85%
    from S$29.99
    Min. 2 days
  31. Felt disc
    YANASE Felt disc
    Ideal for mirror finishing and polishing of general metals. It is soft and easy to use. Buffing # 800 finish * Please apply an abrasive before use.
    Rating:
    89%
    from S$8.99
    Min. 2 days
  32. Abrasive disc for concrete
    MonotaRO Abrasive disc for concrete
    You can sharpen concrete etc. at once with a rough C abrasive grain polishing cloth. Ideal for chipping concrete and stone materials. Suitable for chamfering and deburring concrete blocks, etc. For chipping work and chamfering. * Please wear safety protective glasses, work gloves, dust mask, and ... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Abrasive 
    Rating:
    78%
    from S$6.79
    Min. 2 days
  33. One touch P foil
    NEW REGISTON One touch P foil
    Due to the special processing of the paper, it is less likely to be clogged, and even if it is solid, it will not burn or distort. It can be polished to the end without impairing its sharpness. Since it is a one-touch type that can be easily installed with screws, runout does not occur. Polishing... Read More
    Outer Diameter (Φmm)  100  Hole Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  72[4300] 
    Rating:
    96%
    from S$95.99
    Min. 2 days
  34. Techno Disc A (E type)
    ICHIGUCHI Techno Disc A (E type)
    The E type is a recommended product manufactured with an original machine that boasts an international patent. By shifting the center side of the polishing cloth alternately and slightly, the heat dissipation air cooling effect is outstandingly improved. We have succeeded in suppressing discolora... Read More
    Diameter (Φmm)  100  Outer Diameter (mm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Inner Diameter (Φmm)  15  Abrasive  Alumina  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Disc grinder  Abrasive Structure  Polishing cloth  Suitable Material  Stainless steel, iron 
    Rating:
    74%
    from S$12.99
    Min. 2 days
  35. Spark disk (economy type)
    YANASE Spark disk (economy type)
    It is a disk with excellent cost performance. There are many variations in particle size, and rough cutting to semi-finishing can be performed.
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  12000  Hole Diameter (Φmm)  15  Maximum Operating Peripheral Speed (m / min)  64[3800]  Abrasive  Alumina  RoHS directive (corresponding to 10 substances)  Correspondence  Abrasive Structure  Polishing cloth 
    Rating:
    86%
    from S$3.59
    Min. 2 days
  36. Diamond dry cup double
    MonotaRO Diamond dry cup double
    Double type for medium grinding that is smooth and speedy with 2 blades. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, block... Read More
    Included Accessories  15Φmm ring  Maximum Operating Speed (min -1 [rpm])  15200  Suitable Material  Concrete, block, brick, tile  Outer Diameter (Φmm)  100  Specification  Dry type  Type  double  Diamond Layer Thickness (mm)  5.5  Hole Diameter (Φmm)  20  Tip Width (mm) 
    Rating:
    94%
    from S$22.99
    Min. 2 days
  37. Diamond dry cup turbo
    MonotaRO Diamond dry cup turbo
    Turbo type ideal for finish grinding of large areas. Overwhelming cost performance! The cup part uses a high-quality machined product with little blurring, and uses diamond particles that have a good balance between grinding power and durability. For chamfering concrete, blocks, bricks and roof t... Read More
    Outer Diameter (Φmm)  100  Tip Width (mm)  14  Maximum Operating Speed (min -1 [rpm])  15200  Included Accessories  15Φmm ring  Hole Diameter (Φmm)  20  Diamond Layer Thickness (mm)  5.5  Suitable Material  Concrete, block, brick, tile  Specification  Dry type  Type  Turbo 
    Rating:
    92%
    from S$24.99
    Min. 2 days
  38. Abrasive disc Japanese paper zirconia
    MonotaRO Abrasive disc Japanese paper zirconia
    It is a highly cost-effective product manufactured in China using paper made in Japan. Uses base fabric with high autogenous action and zirconia abrasive material. Its features are high grinding force and high grinding speed. Works efficiently under light to moderate pressure. Deburring Rust remo... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  15  Suitable Material  Stainless steel, iron  Abrasive  Zirconia 
    Rating:
    74%
    from S$3.49
    Min. 2 days
  39. Hemp buff
    MonotaRO Hemp buff
    Ideal for rough polishing and polishing of metal. Please use it with an abrasive such as a white stick. * Do not use for anything other than its intended purpose.
    Material  (Body) hemp, (thread) pure cotton  Thickness (mm)  10 
    Rating:
    75%
    from S$5.89
    Min. 2 days
  40. Tokumaru α (zirconia type)
    TRUSCO Tokumaru α (zirconia type)
    Compared to flexible whetstones and offset whetstones, this product has less vibration and noise during polishing and is suitable for a wide range of applications. Uses zirconia abrasive grains made in Germany. It is a product with improved durability and cutting power. Welding for iron / stainle... Read More
    Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Blade length (mm)  15  Hole Diameter (Φmm)  15  Grinding Angle (°)  15~30  Number of Flaps  72  Number of Fan Blades  72  Suitable Tool  Electric disc grinder only  Suitable Material  Iron, stainless steel  Abrasive  Zirconia 
    Rating:
    90%
    from S$44.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1976

Set Ascending Direction