All Category

Piping & Plumbing Parts / Pumps / Pneumatic & Hydraulic Equipment / Hoses

View : Grid List
Filter

Items 1 - 40 of 1181

Set Ascending Direction
  1. Ultralight spiral hose (with blow gun)
    CHIYODA TSUSHO Ultralight spiral hose (with blow gun)
    The blow gun is installed as standard and can be used immediately after purchase. The hose has been made slimmer and the hose mass has been reduced by 25% (compared to our company). Highly elastic polyurethane material is used to achieve excellent springiness and durability. Various air piping. F... Read More
    Hose Inner Dia.xOuter Dia. (mm)  (Coil hose) 5 x 7  Fluid Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  0.8  Mass (g/set)  288  Nozzle Diameter (Φmm)  3.5  Trusco Part No.  376-1754  Maximum working size (m)  Inner Diameter (Φmm)  Outer Diameter (Φmm)  Nozzle Length (mm)  90  Suitable Fluid  Air  Color  Light green  Fitting  R1/4・C4P-5H-S 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  2. Cover Peeler for L-FLEX
    CHIYODA TSUSHO Cover Peeler for L-FLEX
    A tool for peeling the exodermis of the Elflex tube. Spatter-resistant tube peeling
    Mass (g)  125  Trusco Part No.  808-2535  Specification  Double tube 
    from S$74.99
    Min. 4 days
  3. Mega touch tube
    CHIYODA TSUSHO Mega touch tube
    Larger inner diameter (excluding MTP-4) design tube compared to the same outer diameter tube ・ High pressure resistance design (1.3 times that of the manufacturer ・ Excellent oil resistance ・ Very lightweight ・ Cut marks at 1m intervals Ideal for printing, cutting work and inventory managemen... Read More
    Suitable Fluid  Compressed air, industrial water, vacuum  Material  Polyurethane resin 
    from S$16.99
    Min. 5 days
  4. Touch Connector Five Male Connector
    CHIYODA TSUSHO Touch Connector Five Male Connector
    Uses flame-retardant PBT resin to prevent fire spread accidents such as spatter. Model indication on all fittings. The minimum number of parts that make up the joint is 5 to reduce costs. The metal parts are nickel-plated. All-plastic fittings Pneumatic general-purpose fittings are the first to a... Read More
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Material (Screw)  C3604 (brass), nickel plating  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  Mail connector 
    Rating:
    87%
    from S$2.29
    Min. 2 days
  5. Touch Tube TE Series (Water Resistant Polyurethane Tube)
    CHIYODA TSUSHO Touch Tube TE Series (Water Resistant Polyurethane Tube)
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Operating Vacuum Pressure (kPa)  -100  Maximum Vacuum Pressure  -100kPa  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Material (Main Unit)  Polyurethane  Feature  Water resistant 
    Rating:
    98%
    from S$6.39
    Min. 2 days
  6. Touch Connector Five Male Elbow
    CHIYODA TSUSHO Touch Connector Five Male Elbow
    All-plastic fittings Pneumatic general-purpose fittings are the first to achieve weight reduction.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Material (Screw)  C3604 (brass), nickel plating  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  Mail Elbow 
    Rating:
    91%
    from S$3.29
    Min. 2 days
  7. Touch tube TE series (water resistant polyurethane tube) black
    CHIYODA TSUSHO Touch tube TE series (water resistant polyurethane tube) black
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Operating Vacuum Pressure (kPa)  -100  Breaking pressure (MPa)  Color  Black  Suitable Fluid  Compressed air / water  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Polyurethane  Feature  Water resistant 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  8. Pneumatic Blow Gun
    CHIYODA TSUSHO Pneumatic Blow Gun
    Easy flow rate adjustment by lever operation at hand. Commercialized with an emphasis on operation, economy, and durability. Designed for easier installation and use. Made of reinforced plastic, it is lightweight and durable. A versatile type that can supply air from either the top or bottom. The... Read More
    Operating Temperature Range (℃)  -5~60  Regular Working Pressure (MPa)  1.6  Height (mm)  121.5  Suitable Fluid  Compressed air  Material (Nozzle)  Nickel plated brass  Material (Main Unit)  Polyacetal  Mounting Screw  Rc1/4 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  9. Touch Connector Five Union
    CHIYODA TSUSHO Touch Connector Five Union
    All-plastic fittings Pneumatic general-purpose fittings are the first to achieve weight reduction.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Material (Gasket)  NBR (nitrile rubber)  Shape  Union straight 
    Rating:
    89%
    from S$3.59
    Min. 2 days
  10. Hose Cutter
    CHIYODA TSUSHO Hose Cutter
    Tubes from Φ3 to Φ16mm can be cut at right angles without breaking the circle. The transparent body makes it easy to cut with the cut mark on the tube. The spare blade can be easily replaced with a single screw. Low cost product series
    Trusco Part No.  148-4401  Dimension E (mm)  25.0  Dimension C (mm)  27.5  Dimension B (mm)  31.5  Mass (g)  35.0  Suitable Tube Outer Diameter (Φmm)  3~16  Dimension A (mm)  80.0  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tube  Polyurethane tube, nylon tube 
    Rating:
    82%
    from S$12.99
    Min. 2 days
  11. Touch tube TE series (water resistant polyurethane tube) transparent
    CHIYODA TSUSHO Touch tube TE series (water resistant polyurethane tube) transparent
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Operating Vacuum Pressure (kPa)  -100  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Material (Main Unit)  Polyurethane  Color  Transparent  Feature  Water resistant 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  12. PT elbow
    CHIYODA TSUSHO PT elbow
    Since it is tightened with a cap nut, it is more reliable than tightening with a hose band. There is no need to worry about air leakage even after long-term use. It is a structure that can make the most of the air flow rate in the hose. All R threads are sealed.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Material (Main Unit)  Brass  Suitable Fluid  Compressed air, vacuum, industrial water  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  PT elbow  Connector Thread Type  RXRc 
    Rating:
    97%
    from S$3.49
    Min. 2 days
  13. Touch Connector Five Union Tee
    CHIYODA TSUSHO Touch Connector Five Union Tee
    All-plastic fittings Pneumatic general-purpose fittings are the first to achieve weight reduction.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Material (Gasket)  NBR (nitrile rubber)  Shape  Union tea 
    Rating:
    96%
    from S$4.79
    Min. 2 days
  14. Nipple
    CHIYODA TSUSHO Nipple
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Material (Main Unit)  Brass  Suitable Fluid  Compressed air, vacuum, industrial water  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Nipple  Connector Thread Type  Seal  With screw seal 
    Rating:
    93%
    from S$2.79
    Min. 2 days
  15. Touch Connector 5 / Female Connector
    CHIYODA TSUSHO Touch Connector 5 / Female Connector
    Uses flame-retardant PBT resin to prevent fire spread accidents such as spatter. Model indication Model indication is given to all fittings. Cost reduction The number of parts that make up a joint is reduced to a minimum of 5 parts to reduce costs. Plating Specifications Metal parts are nickel-pl... Read More
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Material (Screw)  C3604 (brass), nickel plating  Material (Main Unit)  C3604 (brass), nickel plating  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  Female connector  Connector Thread Type  Rc 
    Rating:
    95%
    from S$3.89
    Min. 2 days
  16. Conversion bush for straight male thread G1 / 4 ・ R1 / 4
    CHIYODA TSUSHO Conversion bush for straight male thread G1 / 4 ・ R1 / 4
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Screw size  1/4X1/4  Dimension L (mm)  16  Width Across Flats H (mm)  17  Mass (g)  19.5  Dimension A (mm)  22  Trusco Part No.  808-4683  Suitable Fluid  Compressed air, vacuum, industrial water  Connector Thread Type  G1/4・R1/4  Shape  bush 
    Rating:
    98%
    from S$4.89
    Min. 2 days
  17. Different diameter nipple
    CHIYODA TSUSHO Different diameter nipple
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Material (Main Unit)  Brass  Suitable Fluid  Compressed air, vacuum, industrial water  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Different diameter nipple  Connector Thread Type  RXR  Seal  With screw seal 
    Rating:
    93%
    from S$3.09
    Min. 2 days
  18. Touch Connector Five Reducing Union
    CHIYODA TSUSHO Touch Connector Five Reducing Union
    Uses flame-retardant PBT resin to prevent fire spread accidents such as spatter. Model indication on all fittings. The number of parts that make up the joint is reduced to a minimum of 5 parts to reduce costs. Metal parts are nickel-plated.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  Different diameter union  Material (Gasket)  NBR (nitrile rubber) 
    Rating:
    95%
    from S$4.59
    Min. 2 days
  19. hose nipple
    CHIYODA TSUSHO hose nipple
    Since it is a tightening type with a bag nut, it is more reliable than tightening with a hose band or the like. It is a structure that can maximize the air flow rate in the hose.
    Fluid Temperature (℃)  -5~60  Operating Pressure  1MPa  Suitable Fluid  Air, water  Type of Thread  Specification  Seal processing (R thread)  Shape  hose nipple 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  20. Touch spiral tube TPS series
    CHIYODA TSUSHO Touch spiral tube TPS series
    The touch tube is coiled, making it ideal for telescopic piping. The small diameter spiral part is also effective for piping in narrow spaces. It has excellent flexibility. The bending radius is very small and easy to handle. It has excellent mechanical strength, especially abrasion resistance. H... Read More
    Maximum Operating Pressure (MPa)  (Compressed air) 0.8
    (Wed) 0.3 
    Operating Vacuum Pressure (kPa)  -100  Dimension C (mm)  200  Color  Black  Suitable Fluid  Compressed air, water  Material (Main Unit)  Polyurethane 
    Rating:
    96%
    from S$13.99
    Min. 2 days
  21. Spiral Air Hose Yellow Line Series
    CHIYODA TSUSHO Spiral Air Hose Yellow Line Series
    Uses polyurethane resin. It has excellent flexibility. It has excellent mechanical strength, especially abrasion resistance. Has excellent heat resistance, cold resistance, and oil resistance. Very lightweight. SPH type.
    Operating Temperature Range (℃)  -5~60(23~140°F)  Maximum Operating Pressure (MPa)  0.8  Dimension D (mm)  100  Breaking pressure (MPa)  Dimension B (mm)  500  Suitable Fluid  Compressed air  Material (Mounting Bracket)  Copper  Hose Fitting  G1/4  Type  Spiral air hose  Color  yellow 
    Rating:
    75%
    from S$32.99
    Min. 2 days
  22. Coupling Plug with Flow Adjustment Valve R1/4
    CHIYODA TSUSHO Coupling Plug with Flow Adjustment Valve R1/4
    The compact size allows you to shorten your hand. Easy to operate. Made of steel, it has excellent durability. Flow rate adjustment for air tools, etc. * It is not a product that can completely stop the flow of air. Allows leakage.
    Operating Temperature Range  -20~60℃  Maximum Operating Pressure (MPa)  1.0  Trusco Part No.  292-5770  Mass (g)  50.3  Suitable Fluid  Air  Socket or Plug  Plug  Mating Connection Size  R1/4 
    Rating:
    84%
    from S$17.99
    Min. 2 days
  23. TC5 Built-In Coupling
    CHIYODA TSUSHO TC5 Built-In Coupling
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Dimension A (mm)  40  Color  Black  Suitable Fluid  Compressed air, vacuum, industrial water  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Gasket)  NBR (nitrile rubber)  Shape  Straight 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  24. Bronze blazer vent (for air)
    CHIYODA TSUSHO Bronze blazer vent (for air)
    It does not take up space as a space-saving muffler for exhausting small valves and pilot air. It is also ideal for pressure release purposes.
    Volume (dB)  (Decrease volume) 20 or more  Operating Pressure (MPa)  Fluid Temperature (℃)  5~150  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  25. Air Leakage Countermeasure Series Fixed 2-Branch Coupling
    CHIYODA TSUSHO Air Leakage Countermeasure Series Fixed 2-Branch Coupling
    Multiple air can be taken out from one piping port. It has a compact design and can be installed in various places.
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Trusco Part No.  158-4103  Mass (g)  308  Suitable Fluid  Compressed air  Connector  Plug connection: plug 
    from S$48.99
    Min. 2 days
  26. Touch Tubing TE Series (Water Resistant Polyurethane Tubing) Blue
    CHIYODA TSUSHO Touch Tubing TE Series (Water Resistant Polyurethane Tubing) Blue
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Operating Vacuum Pressure (kPa)  -100  Breaking pressure (MPa)  Color  Blue  Suitable Fluid  Compressed air / water  Material (Main Unit)  Polyurethane  Feature  Water resistant 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  27. Touch Connector Fuji / Mail Elbow (Metal)
    CHIYODA TSUSHO Touch Connector Fuji / Mail Elbow (Metal)
    One-touch attachment / detachment without tools. The main body is made of resin and metal and can be selected according to the environment. Maximum flow rate. A color display ring can be attached. With seal processing
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (Compressed Air) (MPa)  Material (Main Unit)  C3604 (brass)  Suitable Fluid  Compressed air, vacuum  Shape  Mail Elbow  Seal Material (on R Thread)  Nitrile rubber 
    Rating:
    90%
    from S$5.69
    Min. 2 days
  28. Rotary joint
    CHIYODA TSUSHO Rotary joint
    It can be attached in the middle to return the hose and other twists. The male thread part is sealed and no sealing tape is required. Various air piping
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Material  Brass  Suitable Fluid  Compressed air, vacuum, industrial water  Connector Thread Type  RXRc  Shape  Rotary joint 
    Rating:
    57%
    from S$6.69
    Min. 2 days
  29. PT Tee
    CHIYODA TSUSHO PT Tee
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Material (Main Unit)  Brass  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  PT cheese  Connector Thread Type  RXRc 
    Rating:
    96%
    from S$3.89
    Min. 2 days
  30. 45 ° elbow
    CHIYODA TSUSHO 45 ° elbow
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Shape  45 ° elbow  Suitable Fluid  Compressed air, vacuum, industrial water  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Nickel plated brass  Connector Thread Type  RXRc 
    Rating:
    97%
    from S$6.99
    Min. 2 days
  31. Touch Connector 5 / Union Elbow
    CHIYODA TSUSHO Touch Connector 5 / Union Elbow
    Uses flame-retardant PBT resin to prevent fire spread accidents such as spatter. The number of parts that make up the joint is reduced to a minimum of 5 parts to reduce costs. Metal parts are nickel-plated. The all-plastic joint pneumatic general-purpose joint achieves the first weight reduction.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Material (Gasket)  NBR (nitrile rubber)  Shape  Union elbow 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  32. Touch Tube TE Series (Water Resistant Polyurethane Tube) Yellow
    CHIYODA TSUSHO Touch Tube TE Series (Water Resistant Polyurethane Tube) Yellow
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Operating Vacuum Pressure (kPa)  -100  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Material (Main Unit)  Polyurethane  Material  Polyurethane  Feature  Water resistant  Color  Yellow 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  33. Touch Connectors Five Union Y
    CHIYODA TSUSHO Touch Connectors Five Union Y
    All-plastic fittings Pneumatic general-purpose fittings are the first to achieve weight reduction.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Material (Gasket)  NBR (nitrile rubber)  Shape  Union Y 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  34. Blind plug (resin)
    CHIYODA TSUSHO Blind plug (resin)
    One-touch attachment / detachment without tools. The main body is made of resin and metal and can be selected according to the environment. Maximum flow rate. A color display ring can be attached. With seal processing
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (Compressed Air) (MPa)  Shape  Blind plug  Suitable Fluid  Compressed air, vacuum  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Polyacetal 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  35. Tube Cutter Replacement Blade
    CHIYODA TSUSHO Tube Cutter Replacement Blade
    The spare blade can be easily replaced with a single screw. Low cost product series
    Mass (g)  Trusco Part No.  148-4419  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tube  Polyurethane tube, nylon tube  Material  Steel 
    Rating:
    80%
    from S$45.99
    Min. 2 days
  36. Α Type Touch Connector Speed Controller
    CHIYODA TSUSHO Α Type Touch Connector Speed Controller
    Since the number of rotations of the needle valve is high, smooth speed control is possible. Lighter weight and lower cost by adopting Touch Connector Five. Flame-retardant PBT resin is used as standard to prevent accidents in a welding environment.
    Operating Temperature Range (℃)  -5~+60  Maximum Operating Pressure (Compressed Air) (MPa)  0.05~0.7  Color (Body)  Black  Suitable Fluid  Compressed air  Fluid  Compressed air  Material (Thread & Needle Part)  Metal  Direction of Control  Meter out  Material (Main Unit)  plastic 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  37. Touch Connector FUJI / Male Connector (Metal)
    CHIYODA TSUSHO Touch Connector FUJI / Male Connector (Metal)
    One-touch attachment / detachment without tools. The main body is made of resin and metal and can be selected according to the environment. Maximum flow rate. A color display ring can be attached. With seal processing
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (Compressed Air) (MPa)  Material (Main Unit)  C3604 (brass)  Material (Screw)  C3604 (brass)  Suitable Fluid  Compressed air, vacuum  Shape  Mail connector  Material (O-ring)  NBR (nitrile rubber) 
    from S$2.59
    Min. 2 days
  38. With PT elbow plating
    CHIYODA TSUSHO With PT elbow plating
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  1.5  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  Elbow  Connector Thread Type  RXRc 
    from S$3.49
    Min. 2 days
  39. Spiral zero one
    CHIYODA TSUSHO Spiral zero one
    Thin! Light! Soft! Impact Hose Venturi nozzle structure with different diameters applied ・ Efficient air pressure transmission Plastic coupling is adopted and surprisingly light!
    Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  0.8  Dimension B2 (mm)  100  Dimension E (mm)  42  Dimension B1 (mm)  600  Suitable Fluid  Compressed air  Type  Coupling type  Hose Fitting  H1:CHS-50SN
    H2:50PM-PLA 
    Hose Inner Diameter (Φmm)  Large mouth / 5
    Narrow mouth / 3.5 
    Hose Outer Diameter (Φmm)  Large mouth / 8
    Narrow mouth / 5.5 
    Material (Hose)  Polyurethane resin 
    Rating:
    93%
    from S$37.99
    Min. 2 days
  40. Hose intermediate joint
    CHIYODA TSUSHO Hose intermediate joint
    Since it is tightened with a cap nut, it is more reliable than tightening with a hose band. There is no need to worry about air leakage even after long-term use. It is a structure that can make the most of the air flow rate in the hose. All R threads are sealed.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Material (Main Unit)  Brass  Suitable Fluid  Compressed air, vacuum, industrial water  Shape  Hose intermediate joint 
    Rating:
    100%
    from S$7.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1181

Set Ascending Direction