All Category

Piping & Plumbing Parts / Pumps / Pneumatic & Hydraulic Equipment / Hoses

View : Grid List
Filter

Items 1 - 40 of 5230

Set Ascending Direction
  1. Filter / regulator (SELEX) With auto drain
    CKD Filter / regulator (SELEX) With auto drain
    Compact integration of air filter and regulator * Bracket is not included
    Filtration (μm)  Suitable Fluid  Compressed air 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  2. F3000 Series Air Filter (F3000-W~)
    CKD F3000 Series Air Filter (F3000-W~)
    Rating:
    90%
    from S$9.49
    Min. 2 days
  3. Pilot operated 5-port valve Selex valve 4KB2 series
    CKD Pilot operated 5-port valve Selex valve 4KB2 series
    High reliability: Newly designed soft spool enhances reliability. Long life: A long life is achieved by using a newly developed packing with excellent wear resistance. Responsiveness: The newly developed special packing stabilizes the responsiveness at the time of initial movement.
    Ambient Temperature (℃)  -5~50  Maximum Operating Pressure (MPa)  0.7  Assured Pressure Resistance (MPa)  1.05  Effective Section Area (mm2 14  Response Time  30 ms or less  Shock (m/s2 300 or less  Temperature Rise  43℃  Number of Ports  Fluid Temperature (℃)  5~50  Material (Body)  Aluminum alloy die casting  Heat Resistance Class  B (Mold coil)  Suitable Fluid  Compressed air  Protection Class  Dust proof  Wire Connection  Grommet lead wire  Manual Operation Type  Non-locking manual device  Valve Type  Pilot type soft spool valve  Type  Sub-plate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50  Rated Voltage Fluctuation Range  ±10% 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  4. GA400 series differential pressure gauge
    CKD GA400 series differential pressure gauge
    The life of the air filter can be managed.
    Rating:
    100%
    from S$77.99
    Min. 2 days
  5. ZSF Series New Joint PP Type
    CKD ZSF Series New Joint PP Type
    Maximum Operating Pressure (MPa)  Suitable Fluid  Air  Material (Main Unit)  Polypropylene resin 
    from S$1.49
    Min. 10 days
  6. Direct Acting 2-Port Solenoid Valve (Multilex Valve) NC Pressurization AB31 / AB41 Series
    CKD Direct Acting 2-Port Solenoid Valve (Multilex Valve) NC Pressurization AB31 / AB41 Series
    Multilex valve series that controls various types of fluids such as water, air, gas, and oil. * Please check the maximum operating pressure difference before selecting.
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -20~60  Valve Seat Leakage (cm3/min)  0 (JIS leakage standard)  Number of Ports  Withstand Pressure (MPa)  25 (water pressure)  Maximum Operating Pressure (MPa)  Heat Resistance Class  Material (Body)  Brass  Type of Acting  Direct acting  Valve Structure  Direct-acting poppet  Coil Housing  Grommet lead wire  Material (Seal)  Nitrile rubber  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    81%
    from S$43.99
    Min. 2 days
  7. Silencer SLW Series (Resin)
    CKD Silencer SLW Series (Resin)
    Operating Temperature Range (℃)  -10 to 60 ° C (No freezing)  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Silence Effect (dB)  30 or more  Fluid Temperature (℃)  5 to 60 (but no freezing)  Suitable Fluid  Compressed air  Type  Made of resin  Connection 
    Rating:
    98%
    from S$5.99
    Min. 2 days
  8. One-Touch Speed Controller
    CKD One-Touch Speed Controller
    Uses self-extinguishing resin PBT. It is safe even if welding spatter is applied. Chuck power is up.
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Compressed air 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  9. Snap Drain
    CKD Snap Drain
    Lightweight and compact automatic drain discharger.
    Operating Pressure Range (MPa)  0.1~1  Operating Temperature Range (℃)  5~60  Suitable for  Air compressor / 0.75-75kW  Suitable Fluid  Drain (water or oil) in compressed air  Type  Normally open white type 
    Rating:
    89%
    from S$119.90
    Min. 2 days
  10. Pilot Kick Type 2-Port Solenoid Valve Open When Energized Multilex Valve ADK / APK Series
    CKD Pilot Kick Type 2-Port Solenoid Valve Open When Energized Multilex Valve ADK / APK Series
    Multi-flex valve series that controls various types of fluids such as water, air, gas, and oil. In addition to high reliability and high quality, we have a wide variety of options to surely improve the performance of various equipment and devices.
    Number of Ports  Type of Acting  Pilot kick type  Type of Thread  Rc 
    Rating:
    95%
    from S$119.90
    Min. 2 days
  11. Air Filter (with Auto Drain / SELEX)
    CKD Air Filter (with Auto Drain / SELEX)
    Maximum Operating Pressure (MPa)  Operating Temperature Range (℃)  5~60  Included Accessories  Bowl guard  Suitable Fluid  Compressed air  Flow direction  Left → right  Type of Thread  Rc  Type  White type 
    Rating:
    94%
    from S$77.99
    Min. 2 days
  12. Pilot Type 2-Port Solenoid Valve Open When Energized Multilex Valve AD / AP Series
    CKD Pilot Type 2-Port Solenoid Valve Open When Energized Multilex Valve AD / AP Series
    -Multi-flex valve series that controls various types of fluids such as water, air, gas, and oil. In addition to high reliability and high quality, we have a wide variety of options to surely improve the performance of various equipment and devices. Body: Bronze Seal: Nitrile rubber Coil housing: ... Read More
    Number of Ports  Actuation Category  Normally closed type  Type of Acting  Pilot type  Type of Thread  Rc 
    Rating:
    78%
    from S$109.90
    Min. 2 days
  13. Regulator (SELEX)
    CKD Regulator (SELEX)
    Adjust the air pressure. A compact regulator (pressure reducing valve) with an embedded pressure gauge. Pressure adjustment can be done with one hand. Locking is just one push. Small and large flow rate FRL2000 series. It is compact with a face-to-face dimension of 50 mm. High performance with ne... Read More
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Included Accessories  Pressure gauge, panel mounting nut  Type of Thread  Rc  Flow direction  Standard flow (left to right)  Type  White type  relief  With relief mechanism  Pressure Gauge  With standard pressure gauge (G401-W) 
    Rating:
    73%
    from S$56.99
    Min. 2 days
  14. Silencer SL Series (Metal)
    CKD Silencer SL Series (Metal)
    SL-8A to 25A have been upgraded and unified in all series with lighter weight and smaller size. The element can be replaced and can be used for a long time. Separate disposal is now possible. Volume reduction 20dB (A) or more
    Operation Ambient Temperature (℃)  0 to 60 (but no freezing)  Maximum Operating Pressure (MPa)  0.9  Assured Pressure Resistance (MPa)  1.35  Fluid Temperature (℃)  5 to 60 (but do not freeze)  Suitable Fluid  Air  Connection  Type  metallic  Silence Effect (dB)  over 20 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  15. AB21 Series Multilex Valve
    CKD AB21 Series Multilex Valve
    Type of Thread  Rc  Type of Acting  Direct acting  Lead Wire Length (mm)  250  Number of Ports 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  16. New Joint GW (Joint) / (Single-Ended Straight) Sold Separately
    CKD New Joint GW (Joint) / (Single-Ended Straight) Sold Separately
    The inner diameter of the tube can be fully diverted, heat-resistant resin is used as standard, and V-shaped packing is used for the tube and joint seals, which can be inserted with a light force and securely seals.
    Operating Temperature (℃)  -10 to 60 (no freezing)  Negative Pressure Performance (kPa)  -100  Maximum Operating Pressure (MPa)  Suitable Fluid  Compressed air  Shape  Single-ended straight 
    from S$2.59
    Min. 2 days
  17. WR Series Water Regulator
    CKD WR Series Water Regulator
    Knob shape that makes it easy to adjust the pressure. The pressure adjustment knob can be locked with one push For pressure control, flow control, and device protection.
    Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.75  Operating Temperature Range (℃)  5~60  relief  Non-relief type  Type of Thread  Rc  Pressure Gauge Connection Size  Rc1/8 
    Rating:
    67%
    from S$95.99
    Min. 2 days
  18. Pilot Operated 5 Port Valve SELEX Valve 4F2 Series
    CKD Pilot Operated 5 Port Valve SELEX Valve 4F2 Series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Effective Section Area (mm2 18  Number of Positions  Sonic conductance C [dm 3 / (s.bar)]  3.0  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    95%
    from S$169.90
    Min. 2 days
  19. Direct Acting 2-Port Solenoid Valve NO/NC FAB Series
    CKD Direct Acting 2-Port Solenoid Valve NO/NC FAB Series
    Valve Seat Leakage (cm3/min)  0.2 or less  Maximum Operating Pressure (MPa)  1.4  Number of Ports  Withstand Pressure (MPa)  2.1 (at water pressure)  Material (Body)  ADC (aluminum die casting)  Heat Resistance Class  Suitable Fluid  Compressed air  Type of Acting  Direct acting  Valve Structure  Direct acting poppet structure  Coil  Grommet lead wire  Material (Seal)  NBR  Actuation Category  Open when energized (NC)  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    84%
    from S$48.99
    Min. 2 days
  20. Automatic Drain Discharger Snap Drain
    CKD Automatic Drain Discharger Snap Drain
    A new drain discharger that achieves long life and high reliability by adopting a new mechanism of snap method in addition to being lightweight and compact. There are two connection ports, up and down, and you can connect according to your needs.
    Draining Type  (Eject) snap mechanism  Operating Pressure (MPa)  0.15~1.0  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5~60  Suitable Fluid  Drain (water or oil) in compressed air  Type  Normal closed type, White 
    Rating:
    76%
    from S$119.90
    Min. 2 days
  21. New joint GW (joint) / (single-ended elbow)
    CKD New joint GW (joint) / (single-ended elbow)
    The inner diameter of the tube can be fully diverted, heat-resistant resin is used as standard, and V-shaped packing is used for the tube and joint seals, which can be inserted with a light force and securely seals.
    Operating Temperature (℃)  -10 to 60 (no freezing)  Negative Pressure Performance (kPa)  -100  Maximum Operating Pressure (MPa)  Suitable Fluid  Compressed air  Shape  Single-ended elbow 
    from S$3.79
    Min. 2 days
  22. USB Series Compact Direct Acting 2-Port Solenoid Valve
    CKD USB Series Compact Direct Acting 2-Port Solenoid Valve
    Number of Ports  Type of Acting  Direct acting 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  23. Pilot operated 5 port valve SELEX valve 4F3 series
    CKD Pilot operated 5 port valve SELEX valve 4F3 series
    Ambient Temperature (℃)  -5~60  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  24. Air Filter (Separate Type)
    CKD Air Filter (Separate Type)
    Efficiently removes water droplets and dust with the cyclone effect, and cleans compressed air. The bowl and element can be easily attached and detached with a single touch for easy maintenance.
    Mass (kg)  0.1  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Fluid Temperature (℃)  5~65  Overall Length (mm)  92 
    Rating:
    84%
    from S$32.99
    Min. 2 days
  25. New joint GW (Fitting) / (Straight) Bulk sale
    CKD New joint GW (Fitting) / (Straight) Bulk sale
    The inner diameter of the tube can be fully diverted, heat-resistant resin is used as standard, and V-shaped packing is used for the tube and joint seals, which can be inserted with a light force and securely seals.
    Operating Temperature (℃)  -10 to 60 (no freezing)  Negative Pressure Performance (kPa)  -100  Maximum Operating Pressure (MPa)  Suitable Fluid  Compressed air  Shape  Straight 
    Rating:
    80%
    from S$3.99
    Min. 2 days
  26. Air Filter (SELEX)
    CKD Air Filter (SELEX)
    Maximum Operating Pressure (MPa)  Ambient and Flowing Fluid Temperature (℃)  5~60  Included Accessories  Bowl guard  Suitable Fluid  Compressed air  Flow direction  Left → right  Type of Thread  Rc  Type  White type  Drain Discharge  With manual drain cock 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  27. Digital Pressure Sensor
    CKD Digital Pressure Sensor
    Operation Ambient Temperature (℃)  -10 to +50, when stored / -10 to +60  Power Supply Voltage (V)  12-24 DC ± 10% Ripple P-P10% or less  Mass (g)  About 40  Suitable Fluid  Air / non-corrosive gas  Type of Connection  Connector  Element  Diffusion semiconductor pressure sensor  Short Circuit Protection  Equipment  Protection Class  IP40(IEC)  Hysteresis  Minimum 1 digit (variable)  Included Accessories  PPX-C2 (2m connector cable) x 1  Output Operation  Select NO/NC by key operation 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  28. Check valve
    CKD Check valve
    Compact and lightweight CKD Compared to conventional products, the volume ratio equal temperament is 34% and the mass ratio average is 25%, making it smaller and lighter. Clean shape Easy sorting for global environmentally friendly product recycling
    Operation Ambient Temperature (℃)  0 to 60 (but no freezing)  Cracking Pressure (MPa)  0.02  Minimum Working Pressure (MPa)  0.03  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  29. Pilot Operated 2-Port Solenoid Valve for Compressed Air
    CKD Pilot Operated 2-Port Solenoid Valve for Compressed Air
    It contributes to energy saving with large flow rate and low power consumption.
    Ambient Temperature (℃)  -5~55  Fluid Temperature (℃)  0 to 55 (no freezing)  Range of Operating Pressure differential (MPa)  0.01~0.7  Number of Ports  Suitable Fluid  Air  Power Input (V)  DC24  Rated Voltage (V)  DC24  Type of Acting  Pilot type 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  30. Pilot operated 5 port valve SELEX valve 4F1 series
    CKD Pilot operated 5 port valve SELEX valve 4F1 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Assured Pressure Resistance (MPa)  1.5  Shock Resistance (m/s2 300 or less  Number of Ports  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Type  Direct piping type  Protection Class  Dust proof  Valve Type  Pilot type soft spool valve  Wiring Connection  Small terminal box  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  31. Lubricator (SELEX)
    CKD Lubricator (SELEX)
    Maximum Switching Current  0.5A  Maximum Operating Pressure (MPa)  1.5  Number of Control Points  1point  Maximum Switching Capacity  50VA, 50W (whichever is smaller)  Operating Temperature Range (℃)  5~60  Maximum Operating Voltage (V)  AC240、DC200  Included Accessories  Bowl guard  Suitable Fluid  Compressed air  Type of Thread  Rc  Type  White type 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  32. Clean air unit (with auto drain)
    CKD Clean air unit (with auto drain)
    Pressure Setting Range (MPa)  0.05~0.85  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Type of Thread  Rc  Flow direction  Standard flow (left to right)  Pressure Gauge  Standard pressure gauge (with G401-W)  exhaust mechanism  With relief mechanism 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  33. Speed Controller Medium Bore Type SC1 Series
    CKD Speed Controller Medium Bore Type SC1 Series
    Ambient Temperature (℃)  0 to 60 (but no freezing)  Minimum Working Pressure (MPa)  0.05  Maximum Operating Pressure (MPa)  1.0  Assured Pressure Resistance (MPa)  1.5  Needle Rotation Speed  10  Fluid Temperature (℃)  5 to 60 (but do not freeze)  Suitable Fluid  Compressed air 
    from S$22.99
    Min. 2 days
  34. Pilot operated 5 port valve SELEX valve 4F4 series
    CKD Pilot operated 5 port valve SELEX valve 4F4 series
    Confirmed durability and reliability comparable to metal spool valves. Can be used without lubrication due to special soft packing. The total cost can be reduced. High frequency use is possible by adopting a special spool structure. In addition, there is no problem even after leaving it, and it d... Read More
    Ambient Temperature (℃)  -5~60  Operating Pressure (MPa)  0.10-1.0  Assured Pressure Resistance (MPa)  1.5  Number of Positions  Shock Resistance (m/s2 300 or less  Effective Section Area (mm2 32  Number of Ports  Sonic conductance C [dm 3 / (s.bar)]  5.0  Fluid Temperature (℃)  5~60  Suitable Fluid  Compressed air  Wiring Connection  DIN terminal box  Protection Class  Dust proof  Type  Sub-rate piping type  Lubrication  Unnecessary  Vibration (m/s2 less than 50 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  35. Air Filter F Series Element
    CKD Air Filter F Series Element
    Parts Name  Filter element  Type  parts 
    Rating:
    60%
    from S$7.69
    Min. 2 days
  36. Oil Mist Filter
    CKD Oil Mist Filter
    Operating Pressure Range (MPa)  0.1~1.0  Operating Temperature Range (℃)  5~60  Included Accessories  Bowl guard  Suitable Fluid  Compressed air 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  37. Compact speed controller SC3W
    CKD Compact speed controller SC3W
    L-shaped rotation type, abundant series
    Fluid Temperature (℃)  -5 to 60 (but no freezing)  Ambient Temperature (℃)  0 to 60 (but no freezing)  Minimum Working Pressure (MPa)  0.05  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Suitable Fluid  Compressed air 
    from S$13.99
    Min. 2 days
  38. FWD series Pilot operated 2-port valve for water
    CKD FWD series Pilot operated 2-port valve for water
    Ambient Temperature (℃)  -10 to 60 (no freezing of fluid)  Range of Operating Pressure differential (MPa)  0.02~0.7  Maximum Operating Pressure (MPa)  0.7  Number of Ports  Fluid Temperature (℃)  5-60 (no freezing)  Protection Class  IPX5  Type of Switching  NC (energization time) type  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  39. Precision Regulator RP1000
    CKD Precision Regulator RP1000
    High performance, energy saving, compact
    Ambient and Flowing Fluid Temperature (℃)  -5 to 60 (no freezing)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Mass (kg)  250  Overall Length (mm)  Approx. 99 (at set pressure OMPa)  Suitable Fluid  Compressed clean air  Type of Thread  Rc  Connector Diameter  Rc1/4  Pressure Gauge Connection Size  Rc1/8  Minimum Working Pressure (MPa)  Set pressure +0.1  Sensitivity  Within 0.1% of full span  Repeatability  Within ± 0.5% of full span 
    from S$159.90
    Min. 2 days
  40. Manual Switching Valve
    CKD Manual Switching Valve
    The main valve has a slide valve structure. Uses a rotary system (swing lever) with a built-in detent. Further low sliding and good operability.
    Mass (kg)  0.7  Operating Pressure (MPa)  0~1.0  Assured Pressure Resistance (MPa)  1.5  Connection: Rc (Tapered Thread for Pipe, Female)  1/4  Trusco Part No.  112-4781  Switching Method  3-position all-port block  Operating Temperature Range (℃)  5~50  Dimension F (mm)  68  Effective Section Area (mm2 Operating Angle (°)  90  Suitable Fluid  Compressed air  Type of Piping  Horizontal piping  Material (Body)  Zinc alloy die casting 
    Rating:
    76%
    from S$97.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 5230

Set Ascending Direction