All Category

Piping & Plumbing Parts / Pumps / Pneumatic & Hydraulic Equipment / Hoses

View : Grid List
Filter

Items 1 - 40 of 3270

Set Ascending Direction
  1. Automatic joint
    KAKUDAI MFG Automatic joint
    7230 automatic fitting faucet, 7232 automatic fitting watering faucet
    Material  Brass 
    Rating:
    88%
    from S$45.99
    Min. 2 days
  2. PVC ball valve screw type
    KAKUDAI MFG PVC ball valve screw type
    Suitable for piping in agriculture and fisheries. Screw type valve for PVC piping * Do not use for indoor piping
    Operating Temperature (℃)  1 to 45 or less  Material  PVC 
    Rating:
    88%
    from S$22.99
    Min. 2 days
  3. Eco foam metal fittings
    KAKUDAI MFG Eco foam metal fittings
    It has a water saving effect of about 50% (compared to the manufacturer) compared to rectifiers. It has excellent water splash prevention and water saving effects.
    Material  Brass  Specification  With packing 
    Rating:
    96%
    from S$8.49
    Min. 2 days
  4. Drainage packing
    KAKUDAI MFG Drainage packing
    It can be used at the connection between the tail tube and the trap U tube to adjust the height.
    Material  EPDM、PE 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  5. Drain Discharge Hose Y
    KAKUDAI MFG Drain Discharge Hose Y
    * 4550 Drainage bellows are connected to Y type, please use 6301 PVC pipe adhesive.
    Material  ABS 
    from S$5.59
    Min. 2 days
  6. Screw adapter
    KAKUDAI MFG Screw adapter
    A 16 mm pipe spout can be attached to a faucet with a pipe diameter of 19 mm.
    Material  Brass 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  7. Sealing drain valve packing
    KAKUDAI MFG Sealing drain valve packing
    For mounting the toilet bowl and the drain valve of the tank
    Rating:
    93%
    from S$8.69
    Min. 2 days
  8. Washing machine drain hose end
    KAKUDAI MFG Washing machine drain hose end
    It hardens the cut end of the drain hose for washing machines. Please use PVC pipe adhesive for connection.
    Material  ABS 
    from S$3.09
    Min. 2 days
  9. Single ball tap valve packing
    KAKUDAI MFG Single ball tap valve packing
    Material  NBR 
    Rating:
    80%
    from S$0.68
    Min. 2 days
  10. Trap lid
    KAKUDAI MFG Trap lid
    Remove and install the trap elbow. For water leakage test after construction of waterproof pan for washing machine. For 426-121, 426-131, 426-144, 426-154
    Material  PP 
    from S$19.99
    Min. 2 days
  11. Screw COM socket
    KAKUDAI MFG Screw COM socket
    Use this when installing a faucet, when the faucet outlet is inside a wall surface, or when you want to open the spout forward.
    Material  Brass  Included Accessories  With 1m seal tape 
    from S$7.39
    Min. 3 days
  12. Stainless Saddle Band
    KAKUDAI MFG Stainless Saddle Band
    For holding pipes to the wall surface
    Material  Stainless steel (SUS304) 
    Rating:
    89%
    from S$0.65
    Min. 2 days
  13. Packing (nitrile rubber)
    KAKUDAI MFG Packing (nitrile rubber)
    Material  NBR (Nitrile Rubber) 
    Rating:
    89%
    from S$0.42
    Min. 2 days
  14. Flexible pipe for water supply
    KAKUDAI MFG Flexible pipe for water supply
    It is a piping part for water supply to instant water heaters and wash basins.
    Mounting Screw  Parallel thread for pipe 
    Rating:
    92%
    from S$8.99
    Min. 2 days
  15. Rubber Stopper
    KAKUDAI MFG Rubber Stopper
    * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Instantaneous Cold Resistance  -20℃  Instant Heat Resistance  100℃  Material  NBR 
    Rating:
    95%
    from S$2.19
    Min. 2 days
  16. Rubber stopper for bath (no waste)
    KAKUDAI MFG Rubber stopper for bath (no waste)
    Material  NBR  Specification  No slap 
    Rating:
    86%
    from S$4.99
    Min. 2 days
  17. Hose for sink (screw-in type) 40/50 combined
    KAKUDAI MFG Hose for sink (screw-in type) 40/50 combined
    Nut rotary type
    Nominal Size  40A/50A  Mounting Screw  G1 1/2, G2  Specification  Nut rotary type  Material  PVC 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  18. Vinyl Plate (No Holes)
    KAKUDAI MFG Vinyl Plate (No Holes)
    Material  PVC  Specification  With glue 
    Rating:
    80%
    from S$0.89
    Min. 2 days
  19. Hose Nipple with Nut
    KAKUDAI MFG Hose Nipple with Nut
    Mounting screws are parallel screws for pipes and come with non-asbestos packing. Plumbing
    Material  Brass  Type  Hose fittings  Mounting Screw  Parallel thread for pipe  Specification  With non-asbestos packing  Shape  hose nipple 
    Rating:
    96%
    from S$6.49
    Min. 2 days
  20. Stainless steel plate (no hole)
    KAKUDAI MFG Stainless steel plate (no hole)
    Thickness (mm)  0.5  Material  Stainless steel  Specification  With glue 
    Rating:
    78%
    from S$4.39
    Min. 2 days
  21. Kelep with rubber
    KAKUDAI MFG Kelep with rubber
    Material  EPDM, brass  Operating Temperature (℃)  1~80 
    Rating:
    97%
    from S$1.29
    Min. 2 days
  22. Flat Packing 9851
    KAKUDAI MFG Flat Packing 9851
    Flat packing required for repair. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Rating:
    93%
    from S$2.19
    Min. 2 days
  23. Nipple for Flexible Joint Pipe
    KAKUDAI MFG Nipple for Flexible Joint Pipe
    Material  Brass 
    Rating:
    95%
    from S$3.99
    Min. 2 days
  24. Flat packing 794-87
    KAKUDAI MFG Flat packing 794-87
    For repair * Please check the size before purchasing. Please note that the packing you are using may be slightly larger. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Operating Temperature (℃)  1~80  Material  NBR 
    Rating:
    90%
    from S$2.19
    Min. 2 days
  25. Vinyl plate (white)
    KAKUDAI MFG Vinyl plate (white)
    Piping hole cover plate
    Material  PVC  Color  White  Specification  With glue 
    Rating:
    73%
    from S$2.19
    Min. 2 days
  26. Hose Nipple
    KAKUDAI MFG Hose Nipple
    Type  Hose fittings  Mounting Screw  Taper screw for pipe  Shape  hose nipple 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  27. Repair O-ring
    KAKUDAI MFG Repair O-ring
    A rubber O-ring with excellent heat resistance, cold resistance, and aging resistance required for repairs. * Never use for food, gas, chemicals, electricity, oil (petroleum products, gasoline, light oil, kerosene, etc.) related appliances.
    Operating Temperature (℃)  1~80  Material  NBR 
    Rating:
    93%
    from S$1.49
    Min. 2 days
  28. S pipe
    KAKUDAI MFG S pipe
    * A pipe for repairing free faucets and mixed faucets. (16 mm series) If the nut screws do not match when replacing, use the old nut that is currently in use. The screw diameter of the fluff nut is W26 thread 20.
    Outer Diameter (mm)  16  Tip Diameter (mm)  17.8  Material  Brass  Type  Package included 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  29. Blade flexible
    KAKUDAI MFG Blade flexible
    Maximum Operating Pressure (MPa)  0.75  Material (Nut)  Brass  Material (Gasket)  Non-asbestos  Mounting Screw  Parallel thread for pipe  Material (Blade)  SUS304 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  30. Saddle band
    KAKUDAI MFG Saddle band
    For holding down to the wall surface of pipe piping
    Material  Steel 
    Rating:
    85%
    from S$0.29
    Min. 2 days
  31. Washing Machine Drain Hose
    KAKUDAI MFG Washing Machine Drain Hose
    Drainage extension hose for washing machines.
    Hose Diameter (Φmm)  30  Material  PVC 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  32. PVC pipe union
    KAKUDAI MFG PVC pipe union
    For temporary repair * Please do not bury
    Material  ABS  Shape  Union  Type  PVC pipe fittings 
    Rating:
    93%
    from S$6.89
    Min. 2 days
  33. Double ball tap (poly ball)
    KAKUDAI MFG Double ball tap (poly ball)
    Operating Pressure Range (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Type  Double type  Material (ball)  PE  Material (Main Unit)  bronze 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  34. Elbow for washing machine drain trap
    KAKUDAI MFG Elbow for washing machine drain trap
    With band, for both Φ31 and 32 mm An elbow for inserting the drain hose into the washing machine pan.
    Included Accessories  band  Material  TPE, stainless steel 
    Rating:
    70%
    from S$7.99
    Min. 2 days
  35. Round eye dish
    KAKUDAI MFG Round eye dish
    Material  Brass 
    Rating:
    92%
    from S$4.59
    Min. 2 days
  36. Trap U tube
    KAKUDAI MFG Trap U tube
    It is a part for repairing drainage parts of the washbasin.
    Material  Brass 
    Rating:
    83%
    from S$38.99
    Min. 2 days
  37. Bus stop
    KAKUDAI MFG Bus stop
    Kusari ball diameter 4.5 mm, with round ring
    Material  Stainless steel 
    Rating:
    97%
    from S$6.49
    Min. 2 days
  38. Meter packing
    KAKUDAI MFG Meter packing
    Material  NBR  Dimension C (mm) 
    Rating:
    88%
    from S$0.37
    Min. 2 days
  39. Clip Gas Band
    KAKUDAI MFG Clip Gas Band
    A band that stops the connection point of the gas hose. It is highly evaluated for its safety as a band for gas hoses. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.
    Rating:
    80%
    from S$1.19
    Min. 2 days
  40. U pipe
    KAKUDAI MFG U pipe
    Pipe outer diameter (Φmm)  16  Tip Diameter (mm)  17.8  Material  Brass  Thread Size  W26 mountain 20 (owl nut) 
    Rating:
    85%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3270

Set Ascending Direction