Piping & Plumbing Parts / Pumps / Pneumatic & Hydraulic Equipment / Hoses
Other Related Pages
- PISCO Tube Fitting Female StraightThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Connection port shape / Limited to products that combine screws and on... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Shape Female straight Type Standard type
- PISCO Tube Fitting PP Type StraightBoth the main body material and the threaded part use PP suitable for a clean environment. SUS304 is used for the metal material. It is oil-free. The color of the resin body is clear and the fluid can be confirmed. * When the fluid used is water or other chemicals, be sure to observe the followin... Read MoreOperating Vacuum Pressure (kPa) -100 Material (Screw) PP (polypropylene) Shape Straightfrom S$4.89Min. 2 days
- PISCO Vacuum generator Straight central exhaust (VU)It can be used to transport workpieces by changing compressed air into a vacuum and combining it with a vacuum pad.Operating Pressure Range (MPa) 0.15~0.7MPa Operating Temperature Range 0~60℃ Suitable Fluid Air Additional Functions Centralized exhaust specification Shape Tubular shapefrom S$27.99Min. 6 days
- PISCO Tube Fitting StraightThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Connection port shape: Limited to products that combine screws and one... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Standard type Shape Straight
- PISCO Tube Fitting ElbowThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Connection port shape: Limited to products that combine screws and one... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Material (Metal Hood) / Finish Brass (electroless nickel plating) Shape Elbow Type Standard type
- PISCO Polyurethane Tubing (20m)It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read MoreTube Overall Length (m) 20 Length (m) 20
- PISCO Union StraightThe most standard one-touch fitting used for general pneumatic piping. A wide variety of models are available to support all types of pneumatic piping. After installation, the take-out angle of the tube can be changed. (Limited to combination product of connection port shape/thread and push-in jo... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Standard type Shape Union straight
- PISCO Reducing Union StraightThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Material (Metal Hood) / Finish Brass (electroless nickel plating) Shape Different diameter union straight Type Standard type
- PISCO Union TeeThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Material (Metal Hood) / Finish Brass (electroless nickel plating) Type Standard type Shape Union tea
- PISCO Union YThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Material (Metal Hood) / Finish Brass (electroless nickel plating) Suitable Tube Material Polyurethane, nylon, etc. Type Standard type Shape Union Y
- PISCO Hand Valve Union Straight 2-Way ValveOpens and closes the pneumatic input to the device. Tube-to-tube connectionOperating Vacuum Pressure (kPa) -100 Operating Pressure Range (MPa) 0~0.9 Operating Temperature Range (℃) 0~60 Number of Ports 2 Suitable Fluid Air Shape Union straight
- PISCO Polyurethane Tube (5m)It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Length (m) 5 Tube Overall Length (m) 5 Suitable Fluid Air, water Material (Tube) Polyurethane
- PISCO Tube CutterSince it has two chevron blades, it can be rotated 180 ° and cut with a new cutting edge, and it has a built-in tape measure and can be cut to any length. (Measure length 1m) Since it comes with a tube guide, it can be cut cleanly and securely. Since it has a lock mechanism, it can be stored safely.Trusco Part No. 378-3031 Mass (g) 48 Material Cutlery steel + resin (grip part) Suitable for TC-C Applicable Tube Φ3~Φ16
- PISCO Insert RingPrevents dimensional changes in the tube from the inside. Even extremely soft tubes can be used by inserting them into the connection part. Be sure to use it when flowing water through the tube connected to the one-touch fitting. *There are some changes in the shape of the actual product, but the... Read MoreWall Thickness (mm) 0.2 Shape Insert ring Material SUS304
- PISCO Speed Controller Meter OutA speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Screw and tube connection * Taper screw type L1 and L2 dimensions are reference dimensions after screw tightening.Operating Temperature Range (℃) 0~60 Suitable Fluid Air Material (Metal Hood) / Finish Brass (electroless nickel plating) Type Elbow Shape Elbow type Type of Control Meter out Color Release ring, resin body / black
- PISCO Union ElbowThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Standard type Shape Union elbow
- PISCO ReducerThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Packaging Normal packaging Shape Reducer Type Standard type
- PISCO Light Coupling Plug Straight One-Touch Fitting TypeCoupling with built-in one-touch fitting for general pneumatic piping Easy attachment / detachment with one-handed operation All made of resin, lightweight and compactOperating Vacuum Pressure (kPa) -100 Maximum Operating Pressure (MPa) 0.9 Operating Temperature Range (℃) 0~60 (no freezing) Series 20 series Suitable Fluid Air Shape Straight
- PISCO PlugThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Connection port shape: Limited to products that combine screws and one... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1.0 Suitable Fluid Air, water (conditions apply) Material (Metal Hood) / Finish Brass (electroless nickel plating) Shape Plug Material Resin body: Polybutylene terephthalate Type Standard type
- PISCO Speed Controller Union Straight TypeA speed control valve for drive equipment with a built-in one-touch fitting. After installation, the metal body and resin body rotate, so you can change the tube take-out angle. Tube-to-tube connection (same diameter)Operating Temperature Range (℃) 0~60 Suitable Fluid Air
- PISCO Ball valve 10 series UnionOpens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment.Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 Series 10 series Mass (g) 13 Suitable Fluid Air Shape Union straight
- PISCO Light Coupling Socket Straight with Push-in FittingCoupling with built-in one-touch fitting for general pneumatic piping Easy attachment / detachment with one-handed operation All made of resin, lightweight and compactOperating Vacuum Pressure (kPa) -100 Maximum Operating Pressure (MPa) 0.9 Operating Temperature Range (℃) 0~60 (no freezing) Series 20 series Suitable Fluid Air Type Separate type Shape Straight
- PISCO Ball valve UnionOpens and closes the pneumatic input to the device. You can flush the water. Ensure an effective cross-sectional area that matches the tube size. * When using water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to use the insert ring when usin... Read MoreOperating Pressure Range (MPa) 0~0.9 Operating Temperature Range (℃) 0~60 Suitable Fluid Air / water
- PISCO Nylon TubeRigid straight tube for general piping Excellent pressure resistance, abrasion resistance, and cold resistance Resistance to bending fatigue Can be used stably for a long period of time Convenient cut marks are displayed at approximately 500 mm intervals when cutting the tube *The cut marks are a... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 90 (antifreeze) Maximum Operating Pressure (MPa) 2.0 (at 20°C and 65% RH) Suitable Fluid Air, water, heat carrier oil Material Nylon
- PISCO Hand Valve Union Straight 3-Way ValveOpens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted.Operating Vacuum Pressure (kPa) -100 Operating Pressure Range (MPa) 0~0.9 Operating Temperature Range (℃) 0~60 Number of Ports 3 Suitable Fluid Air Shape Union straight
- PISCO straightSUS303 equivalent using Cr 20%, Mo 2% stainless steel One-touch joint for corrosion resistance. Uses special stainless steel with corrosion resistance equivalent to SUS303. Ideal for when strength is required or when used in a corrosive atmosphere. Nitrile rubber is used as the sealing material. ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Corrosion resistant type Packaging Normal packaging Shape Straight
- PISCO Cap mm sizeThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Connection port shape: Limited to products that combine screws and one... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Standard type Shape cap
- PISCO Check ValveOperating Vacuum Pressure (kPa) -100 Operating Pressure Range (MPa) 0~0.9 Operating Temperature Range (℃) 0~60 Suitable Fluid Air Material (O-ring) NBR Material (Valve Member) POM Specification Resin type Material (Spring) Stainless steel Shape Straight
- PISCO Polyurethane Tube (10m)It has excellent flexibility and can be used with a small bending radius. Cut marks are displayed at intervals of about 500 mm. It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum w... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Length (m) 10 Tube Overall Length (m) 10 Suitable Fluid Air, water Material (Tube) Polyurethane
- PISCO Tube Fitting Straight (Inch Size)Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Packaging Normal packaging Color Opening ring: White Connector Thread Type R Type Standard type Shape Straight
- PISCO Throttle Valve Union StraightControls the speed and air pressure signals of pneumatic equipment. The flow rate can be adjusted while flowing air. Tube-to-tube connection (same diameter)Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 Suitable Fluid Air Color Release ring, resin body / black Shape Small union straight Main Application Standard
- PISCO Female elbowThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Shape Female elbow Packaging Normal packaging Color Opening ring / resin body: Black Type Standard type
- PISCO Bulkhead UnionThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Shape Bulkhead Union Type Standard type
- PISCO Different diameter union teeThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Standard type Shape Union tea
- PISCO Change ValveBy turning the cock 90 °, the flow path is switched.Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Operating Pressure Range (MPa) 0~0.7 Suitable Fluid Air
- PISCO Reducing Union YThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Shape Different diameter Union Y Type Standard type
- PISCO TeeThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Standard type Shape tea
- PISCO Air-only Polyurethane TubeSoft straight tube for air piping Cost reduction of 20% or more compared to conventional polyurethane tube (UB) Excellent mechanical strength, oil resistance Excellent flexibility, ideal for compact piping that requires a small bending radiusOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Suitable Fluid Air Feature Oil resistant Material Polyurethane
- PISCO Minimal Fitting StraightMaximum Operating Pressure 0.5MPa Operating Temperature Range 0~50℃ Suitable Fluid Air Type of Thread M Shape Minimal fitting straight
- PISCO Soft Polyurethane TubeIdeal for compact piping. It is also possible to flush the water. * When the fluid used is water, be sure to observe the following conditions. 1. General tap water can be used. Please contact us for other water use. 2. When using water, keep the surge pressure below the maximum working pressure. ... Read MoreWorking Vacuum Pressure -100kPa Operating Temperature Range -15 to 60 ° C (no freezing) Maximum Operating Pressure 0.6MPa (at 20 ℃ 65% RH) Material Polyurethane
Filter by categories