All Category

Diaphragm Pumps

A diaphragm pump is a diaphragm-type reciprocating pump that operates with the compressed air of a compressor. Durability during idling is high, and there is no need for priming when extracting chemicals. Another feature of this pump is its simple structure, few replacement parts, excellent maintenance, and relatively easy movement and installation. It can handle a wide range of liquid materials such as transfer of lubricating oil and cutting oil, and pumping out sludge and bilge.
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction
  1. Diaphragm pump
    TAIYO Diaphragm pump
    from S$979.90
    Min. 2 days
  2. Diaphragm Pressure Pump
    Nichihatsu Jabsco Diaphragm Pressure Pump
    ・ Three chambers prevent pulsation by bypass function. -It is a completely self-priming type and can run idle for several tens of seconds.・ Continuous operation for a long time is not possible (30 minutes ON / OFF)
    As ONE Part Number  1-1504-01  Mass (kg)  1.59  Connector Diameter  1/2 ″ (Φ13mm) hose connection  Maximum Flow Rate (L/min)  11  Maximum Discharge Pressure  3.4kg/cm2  Input Voltage (V)  DC12 (fuse 10A) 
    from S$199.90
    Min. 2 days
  3. Hand diaphragm pump
    AQUA SYSTEM Hand diaphragm pump
    It is a manual pump that can be relied on in the event of a disaster or when there is no power supply. It is durable, lightweight, and has a simple structure that is easy to use, making it extremely easy to disassemble and clean. The handle can be turned horizontally every 90 ° C. It sucks in 8m ... Read More
    Maximum Discharge Pressure (MPa)  0.05  Total Suction Head (m)  Inhalation (8) Discharge (5) 
    from S$599.90
    Min. 5 days
  4. Air driven diaphragm pump + PP model
    Takato Technica Air driven diaphragm pump + PP model
    An air-driven diaphragm pump is a self-contained volume change pump driven by the compressed air of a compressor. Supports all types of liquid transfer such as emulsion liquid, slurry liquid, high viscosity liquid, and explosive chemicals. A safe design that can be used in explosion-proof facilit... Read More
    Maximum Discharge Pressure (MPa)  0.7  Connector Diameter  15A  Body Height (mm)  280  Mass (kg)  3.5  Maximum Pumping Rate (L/min)  57L/min  Material (Main Unit)  PP  Material (Diaphragm)  PTFE 
    Rating:
    80%
    from S$1,499.00
    Min. 2 days
  5. Diaphragm Air Pump
    AS ONE Diaphragm Air Pump
    Since it is electromagnetic vibration, it consumes less power and has high capacity. It is maintenance-free and can be used for a long time.
    Rating:
    47%
    from S$149.90
    Min. 2 days
  6. Diaphragm pump air switching
    Yamada Corp. Diaphragm pump air switching
    The diaphragm pump is a diaphragm type reciprocating pump driven by the compressed air of the compressor. This pump has many advantages over traditional pumps. This pump is ideal for handling all types of liquid materials, such as transferring lubricating oil and cutting oil, and pumping sludge a... Read More
    Maximum Discharge Pressure (MPa)  0.7  Nominal Diameter (inch)  1/4(8A)  Discharge Volume (mL)  20  Maximum Pumping Capacity (Fresh Water, when Lifting is zero)  About 10L  Material (diaphragm)  Fluorine resin (PTFE) 
    from S$1,099.00
    Min. 2 days
  7. Diaphragm Pump (Air Switching)
    Yamada Corp. Diaphragm Pump (Air Switching)
    The diaphragm pump is a diaphragm type reciprocating pump driven by the compressed air of the compressor. This pump has many advantages over traditional pumps. This pump is ideal for handling all types of liquid materials, such as transferring lubricating oil and cutting oil, and pumping sludge a... Read More
    Maximum Discharge Pressure (MPa)  0.7  Nominal Diameter (inch)  3/8(10A)  Discharge Volume (mL)  50  Maximum Pumping Capacity (Fresh Water, when Lifting is zero)  About 20L 
    Rating:
    80%
    from S$1,499.00
    Min. 2 days
  8. Air-driven diaphragm pump + aluminum model
    Takato Technica Air-driven diaphragm pump + aluminum model
    An air-driven diaphragm pump is a self-contained volume change pump driven by the compressed air of a compressor. Supports all types of liquid transfer such as emulsion liquid, slurry liquid, high viscosity liquid, and explosive chemicals. A safe design that can be used in explosion-proof facilit... Read More
    Maximum Discharge Pressure (MPa)  0.7  Connector Diameter  15A  Body Height (mm)  282  Mass (kg)  4.5  Maximum Pumping Rate (L/min)  57L/min  Material (Main Unit)  Aluminum  Material (Diaphragm)  PTFE 
    Rating:
    60%
    from S$1,499.00
    Min. 2 days
  9. Piezo Micro Pump
    Takasago Electric Piezo Micro Pump
    Low noise and low power consumption. It has a built-in screwdriver and can be discharged or driven by batteries simply by connecting the power supply. Self-suction is possible and no priming is required. No metal is used on the parts that come into contact with liquids.
    Dimension (mm)  25×25×8.2  Input Power  5VDC±5%  Operating Temperature Range (℃)  5~50  Mass (g)  Pump  Piezoelectric diaphragm type  Power Consumption (mW)  Standby / 5, Drive / 120  Suction Pressure (kPa)  [Load] -1.0 (Typ.)  Pressure (kPa)  [Standard pump] 40 
    from S$329.90
    Min. 2 days
  10. Diaphragm Pressure Pump
    Nichihatsu Jabsco Diaphragm Pressure Pump
    Maximum Flow Rate (L/min)  12.5  Connection Bore Diameter (Φmm)  13  Maximum Discharge Pressure  2.4kg/cm2 
    from S$339.90
    Min. 2 days
  11. Diaphragm pump air switching
    Yamada Corp. Diaphragm pump air switching
    The diaphragm pump is a diaphragm type reciprocating pump driven by the compressed air of the compressor. This pump has many advantages over traditional pumps. This pump is ideal for handling all types of liquid materials, such as transferring lubricating oil and cutting oil, and pumping sludge a... Read More
    Regular Pressure (MPa)  0.2~0.7  Maximum Discharge Pressure (MPa)  0.7  Maximum passing material diameter (Φmm)  1 or less  Mass (kg)  Nominal Diameter (inch)  3/8(10A)  Discharge Volume (mL)  50  Maximum Pumping Capacity (Fresh Water, when Lifting is zero)  About 20L  Type of Valve  Ball valve  Applicable Fluid  Lubricating oil, cutting oil, etc.  Material, Main Body (for the Part to Contact Fluid)  Polypropylene (PPG) 
    Rating:
    80%
    from S$1,299.00
    Min. 2 days
  12. Mini Water Pump
    AS ONE Mini Water Pump
    No priming is required as it has self-priming ability. The diaphragm and valve are integrated to achieve weight reduction and miniaturization. It can be used outdoors by using an optional battery pack.
    Maximum Reaching Vacuum (kPa)  -over 20  As ONE Part Number  1-4248-01  Flow Rate (mL/min)  100  Discharge pressure (kPa)  30 or more  Dimension (mm)  50×170×35  Voltage (V)  AC100  Power Supply  AC100V 50 / 60Hz 20W 2P plug  Power Cable  About 2m  Material (Wetted Part)  EPDM / PBT resin  Connection  Φ5.5mm hose end 
    from S$429.90
    Min. 2 days
  13. Diaphragm pump
    ANEST IWATA Diaphragm pump
    Air-driven diaphragm pump. With a simple structure, high durability and high detergency, it can be used in a wide range of applications such as small-quantity discharge painting, multiple spray gun removal, and paint transportation. Plastic painting, vehicle painting, metal painting, liquid paint... Read More
    from S$979.90
    Min. 3 days
  14. Diaphragm Pump
    Nichihatsu Jabsco Diaphragm Pump
    As ONE Part Number  1-1506-11 
    from S$179.90
    Min. 2 days
  15. Diaphragm Small Pressure Pump 2100-12
    Nichihatsu Jabsco Diaphragm Small Pressure Pump 2100-12
    As ONE Part Number  1-1503-01 
    from S$289.90
    Min. 2 days
  16. Ultra Compact Mini Pump
    AS ONE Ultra Compact Mini Pump
    Since it is a self-priming type, it does not require priming and operates immediately with one touch. This is an electromagnetically driven diaphragm pump.
    Operating temperature  -10~60℃  Maximum Discharge Pressure (MPa)  0.03  As ONE Part Number  1-3011-01  Flow Rate (mL/min)  1000  Dimension (mm)  130×50×55  Mass (g)  500  Voltage (V)  AC100  Power Supply  AC100V 30W  Applicable Fluid  Viscosity: about 300 cSt or less  Suitable Fluid  liquid 
    from S$459.90
    Min. 2 days
  17. Diaphragm pump (air switching)
    Yamada Corp. Diaphragm pump (air switching)
    Lightweight and compact, it is an intrinsically explosion-proof pump for applications such as mounting equipment.
    Regular Pressure (MPa)  0.2~0.7  Maximum Discharge Pressure (MPa)  0.7  Nominal Diameter (inch)  1/2(15A)  Discharge Volume (mL)  70  Maximum Pumping Capacity (Fresh Water, when Lifting is zero)  About 50  Type of Connection  Screw connection 
    from S$1,699.00
    Min. 9 days
  18. Diaphragm Small Pressure Pump
    Nichihatsu Jabsco Diaphragm Small Pressure Pump
    As ONE Part Number  1-1503-02 
    from S$299.90
    Min. 4 days
  19. Diaphragm Pump
    Nichihatsu Jabsco Diaphragm Pump
    As ONE Part Number  1-8345-11 
    from S$379.90
    Min. 4 days
  20. Diaphragm pump body aluminum series
    Yamada Corp. Diaphragm pump body aluminum series
    The diaphragm pump is a diaphragm type reciprocating pump driven by the compressed air of the compressor. This pump has many advantages over traditional pumps. This pump is ideal for handling all types of liquid materials, such as transferring lubricating oil and cutting oil, and pumping sludge a... Read More
    Maximum Discharge Pressure (MPa)  0.7  Nominal Diameter (inch)  1/2(15A)  Mass (kg)  4.0  Discharge Volume (mL)  70  Maximum Pumping Capacity (Fresh Water, when Lifting is zero)  About 50  Material, Main Body (for the Part to Contact Fluid)  Aluminum alloy  Applicable Fluid  Lubricating oil, cutting oil, etc. 
    from S$1,699.00
    Min. 9 days
  21. Micro Flow Control Pump
    SATACO Micro Flow Control Pump
    from S$999.00
    Min. 19 days
  22. Handy Water Pump
    Denso Sangyo Handy Water Pump
    from S$649.90
    Min. 4 days
  23. Hand diaphragm pump
    AQUA SYSTEM Hand diaphragm pump
    It is a manual pump that can be relied on in the event of a disaster or when there is no power supply. It can absorb and send water even while standing, so you won't get tired even if you use it for a long time. You can pump out a lot with a little force. (1 bucket for about 15 seconds) No pr... Read More
    Maximum Discharge Pressure (MPa)  0.05  Discharge Rate (mL/stroke)  1300  Total Suction Head (m)  Inhalation (8) Discharge (5)  Applicable Fluid  Water, muddy water, oil, waste liquid 
    from S$1,999.00
    Min. 32 days
  24. Small Pressure Diaphragm Pump
    AS ONE Small Pressure Diaphragm Pump
    It can be installed at the top of the tank because it is completely self-priming with no operation.
    As ONE Part Number  1-1506-02  Type  3kg/cm3  Power Input (V)  DC24 
    from S$279.90
    Min. 4 days
  25. Pressure Pump
    Nichihatsu Jabsco Pressure Pump
    As ONE Part Number  1-1504-02 
    from S$699.90
    Min. 13 days
  26. Diaphragm pump DP-5F
    Yamada Corp. Diaphragm pump DP-5F
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Maximum Discharge Pressure (MPa)  0.5  As ONE Part Number  1-657-01  Nominal Diameter (inch)  1/4(8A)  Discharge Volume (mL)  13  Trusco Part No.  811-6976  Maximum Pumping Capacity (Fresh Water, when Lifting is zero)  About 11L  Material (diaphragm)  Fluorine resin (PTFE) 
    from S$3,299.00
    Min. 9 days
  27. Air valve assembly
    TAIYO Air valve assembly
    Material  Nitrile rubber 
    from S$599.90
    Min. 6 days
  28. High Corrosion Resistant Piezo Micro Pump
    Takasago Electric High Corrosion Resistant Piezo Micro Pump
    The flow rate can be controlled by the drive voltage and drive frequency. Self-suction is possible and no priming is required.
    from S$459.90
    Min. 24 days
  29. Diaphragm pump NDP-32
    Yamada Corp. Diaphragm pump NDP-32
    Maximum Discharge Pressure (MPa)  0.7 
    from S$3,599.00
    Min. 9 days
  30. Paint diaphragm pump DP-05 / 10 type
    MEIJI AIR COMPRESSOR MFG. Paint diaphragm pump DP-05 / 10 type
    from S$1,399.00
    Min. 6 days
  31. Accumulator for diaphragm pump
    TAIYO Accumulator for diaphragm pump
    Operating Temperature Range (℃)  0 to +60 (but no freezing)  Operating Pressure Range (MPa)  0.2~0.7  Connector Diameter  2 sides: Rc3 / 8, 1 side: Rc1 / 2  Material (Main Unit)  Aluminum alloy  Series  TD 
    from S$499.90
    Min. 20 days
  32. Separate Volume Controller
    SATACO Separate Volume Controller
    As ONE Part Number  1-5797-11 
    from S$229.90
    Min. 19 days
  33. Metering pump
    KNF Metering pump
    * We do not deliver to private homes (detached houses / apartments).
    Pump Discharge Rate (L/min) (High / Low Pressure)  0.03~20ml/min  Suction Head (m)  2m  Maximum Discharge Head (m)  60m  screw diameter  UNF1/4-28 
    from S$3,399.00
    Min. 6 days
  34. Diaphragm Micro Pump
    KNF Diaphragm Micro Pump
    Compact and lightweight, low vibration, low noise type. It can be used for small gas monitors, atmospheric observations, vacuum pumps for degassing, incorporation into medical equipment, fuel cells, roughing of turbo molecular pumps, mass spectrometry, SEM, helium detectors, etc.
    from S$599.90
    Min. 13 days
  35. Paint diaphragm pump PDP-17B series
    MEIJI AIR COMPRESSOR MFG. Paint diaphragm pump PDP-17B series
    The paint is adjusted to the proper pressure and supplied. The simple design makes it easy to change colors and clean, and it is easy to install and move. Since it is air driven, it is safe and can be used simply by connecting the air source. Supply of paint to painting robots, automatic painting... Read More
    Maximum Operating Pressure (MPa)  0.69  Maximum Pumping Rate (L/min)  17  RoHS directive (corresponding to 10 substances)  Correspondence  Discharge Port Diameter  G1/4  Air Inlet / Outlet Connection  G1/4  Applicable Fluid  paint 
    from S$1,999.00
    Min. 4 days
  36. Quantitative Pump
    SATACO Quantitative Pump
    from S$999.00
    Min. 13 days
  37. For Piezo Micro Pump
    Takasago Electric For Piezo Micro Pump
    Low noise and low power consumption. It has a built-in screwdriver and can be discharged or driven by batteries simply by connecting the power supply. Self-suction is possible and no priming is required. No metal is used on the parts that come into contact with liquids.
    Length (m) 
    from S$38.99
    Min. 36 days
  38. Paint diaphragm pump DP-17B series
    MEIJI AIR COMPRESSOR MFG. Paint diaphragm pump DP-17B series
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Fluid  paint 
    from S$1,399.00
    Min. 4 days
  39. Air Operated Diaphragm Pump DS Series
    Takato Technica Air Operated Diaphragm Pump DS Series
    An air-driven diaphragm pump is a self-contained volume change pump driven by the compressed air of a compressor. Supports all types of liquid transfer such as emulsion liquid, slurry liquid, high viscosity liquid, and explosive chemicals. A safety design that uses compressed air as the drive sou... Read More
    Maximum Discharge Pressure (MPa)  0.7  Material (Main Unit)  Aluminum  Material (Diaphragm)  Polyethylene 
    from S$649.90
    Min. 2 days
  40. Diaphragm pump NDP-20
    Yamada Corp. Diaphragm pump NDP-20
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Maximum Discharge Pressure (MPa)  0.7  Maximum Operating Pressure (MPa)  0.7  Nominal Diameter (inch)  3/4(20A)  Nominal Diameter  3/4(20mm)  Discharge Volume (mL)  350  Trusco Part No.  811-6982  Mass (kg)  Maximum Pumping Capacity (Fresh Water, when Lifting is zero)  About 100L  Type of Valve  Ball valve  Specification  ISO9001 certified factory  Material (diaphragm)  Polyester thermoplastic elastomer (TPEE) 
    from S$1,999.00
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction