All Category

Test Pumps

A test pump is a pump that is used to investigate the condition of pipes when performing waterworks. It is often used to measure water tank capacity, maximum pressure, etc., and inspections can confirm the safety of piping and tanks. There are various types of test pumps, so it is best to use them depending on the scale of the test target. Small ones are convenient to carry, but be careful when you need high pressure, as it must be a large pump.
View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction
  1. Hydrostatic Test Pump Manual
    MonotaRO Hydrostatic Test Pump Manual
    A lightweight, compact and easy-to-carry test pump. It can be used for pressure resistance leak testing of piping, tanks, valves, fittings, etc. * Do not disassemble or modify. * Do not handle with wet hands. * Please hold it with both hands when transporting. * Please use tap water instead of mu... Read More
    Tank Capacity (L)  4.5  Maximum Pressure (MPa)  Water Adsorption (cc / 1 time)  About 13  Mass (kg)  About 3  Dimensions (L x H x W) (mm)  Approx. 320 x 300 x 200  Material (Tank)  polypropylene (P. P. P.) 
    Rating:
    72%
    from S$139.90
    Min. 2 days
  2. Hydrostatic Test Pump Manual
    KYOWA Hydrostatic Test Pump Manual
    The valve uses a high-precision stainless steel (SUS 304) ball valve. The valve seat is replaceable and easy to replace. The plunger packing is a standard O-ring NO.P-22. All fulcrum pins are stainless steel
    Water Adsorption (cc / 1 time)  13  Plunger Diameter (mm)  22  Stroke (mm)  35 
    Rating:
    86%
    from S$199.90
    Min. 2 days
  3. Hydraulic tester for measuring hydraulic pressure
    KAKUDAI MFG Hydraulic tester for measuring hydraulic pressure
    The scale of the pressure gauge is 0.02MPa for fine measurement. Easy to install because the nut and body rotate. It is installed in the middle of piping and used for measuring water pressure when passing water.
    Rating:
    88%
    from S$76.99
    Min. 2 days
  4. Manual Test Pump
    KYOWA Manual Test Pump
    A handy type that is also convenient to carry. Easy to send water with a ball tap directly connected to the water supply. The tank is made of plastic and has a dust-proof top cover, which makes it light and does not rust.
    Tank Capacity (L)  18  Discharge Port Diameter Rc  3/8  Main Unit Dimensions, Length L x Width W x Height H (mm)  595×400×265  Material (Tank)  Poly tank 
    from S$869.90
    Min. 2 days
  5. Test Pump TP50N
    ASADA Test Pump TP50N
    Lightweight and compact, it is convenient to carry. Equipped with an air bleeding valve for continuous use. Easy-to-read Φ75mm pressure gauge. A tank shape that is stable and easy to work with. The tank and tank lid are made of resin with high corrosion resistance. Uses a rubber high-pressure hos... Read More
    Discharged water volume  16mL / time  Trusco Part No.  247-6444  Tank Capacity (L)  Mass (kg)  3.3  Dimensions (Length L x Width W x Height H) (mm)  333×233×240  Maximum Pressure (MPa[kgf/cm2])  4.0[40.8]  Discharge Port Size  PT1/4  Set Contents  Pressure gauge, high pressure hose 1m  Material (Tank)  Resin 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  6. Faucet tester
    KAKUDAI MFG Faucet tester
    Water pressure can be easily measured by installing it between the faucet body and the pipe.
    Specification  For mounting W26 thread 20 screws 
    from S$129.90
    Min. 2 days
  7. Kyowa Pump Tester
    KYOWA Kyowa Pump Tester
    Since it is a non-lubricating pump that does not require any oil (lubricating oil, grease), it is free from maintenance and inspection. It is a future high-pressure pump that eliminates all waste. Since it is a pump that also serves as a motor shaft, there is no need to worry about belt slippage.... Read More
    from S$979.90
    Min. 2 days
  8. Water pressure gauge set
    SANEI Water pressure gauge set
    For water supply only
    Operating Temperature Range (℃)  60 or less 
    from S$77.99
    Min. 2 days
  9. Hydrostatic Test Pump Manual Type
    TERADA PUMP MFG. Hydrostatic Test Pump Manual Type
    It is a manual type. By adopting "one-touch coupler", the pump body and the test object can be connected with one touch. Based on a unique idea, the position of the operation handle is designed to be placed at right angles to the outlet and the pressure gauge, making operation easy and ... Read More
    Discharge Amount  13 (cc / 1 time)  Trusco Part No.  295-1479  Mass (kg)  3.4  Maximum Pressure (MPa)  3.43  Dimensions (L x H x W) (mm)  357×285×223  Tank Capacity (L)  4.6  Discharge Port Size  Rc1/2  Material (Tank)  Resin 
    Rating:
    100%
    from S$569.90
    Min. 2 days
  10. Water pressure test gauge 20
    AX BRAIN Water pressure test gauge 20
    Corresponds to the model of each waterworks bureau. Made of brass, there is no need to worry about rust. Valves are set in 2 places! A more perfect pipe pressure resistance test can be performed. Water type. For water pressure inspection of detached houses and water pressure test of apartment hou... Read More
    Overall Length (mm)  190  Opening Diameter (Φmm)  20  Connector Thread  Φ33.2 × 11 mountains 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  11. FA7 pressure gauge unit 1MPa
    ASADA FA7 pressure gauge unit 1MPa
    from S$149.90
    Min. 2 days
  12. Electric & Manual Test Pump
    ASADA Electric & Manual Test Pump
    Water is sent at high speed with a charging driver and pressurized manually. Work quickly and easily. Equipped with an air bleeding valve for continuous use. After full water, it can be manually pressurized to 4.0Mpa. With a large capacity tank, workability is outstanding. Equipped with an easy-t... Read More
    Tank Capacity (L)  10.5  Trusco Part No.  338-1790  Dimensions (Length L x Width W x Height H) (mm)  380×292×296  Mass (kg)  5.5  Maximum Pressure (MPa)  Manual: 4.0, Gear pump: 0.2  Material (Tank)  Resin 
    from S$779.90
    Min. 2 days
  13. Electric test pump
    ASADA Electric test pump
    Lightweight and compact, only 9 kg Can be used both directly connected to the water supply and self-priming the tank. A pressure gauge containing glycerin that stabilizes the needle against vibration and is easy to see. Detects an abnormal load on the motor and automatically stops. For pressure r... Read More
    Voltage (V)  100  Motor (W)  200(100V)  Trusco Part No.  247-6479  Dimensions (Length L x Width W x Height H) (mm)  270×230×210  Discharge Water Volume (L/min)  3.0/3.7(50/60Hz)  Maximum Pressure (MPa[kgf/cm2])  3.92[40]  Noise Level (dB)  75  Mass (kg) 
    Rating:
    100%
    from S$899.90
    Min. 2 days
  14. Hydrostatic Test Pump (Electric Type)
    TERADA PUMP MFG. Hydrostatic Test Pump (Electric Type)
    For pressure resistance and leakage test of various pipes. For pressure resistance and leakage test of tanks and valves. For destructive testing. For other high pressure water generation.
    Trusco Part No.  111-6011  Discharge Amount  2.9・3.5(L/min)  Output (W)  200 Voltage (V): 100 Mass (kg): 9.0  Dimensions (Length L x Width W x Height H) (mm)  293×218×230  Power Cable (m)  Maximum Pressure (MPa)  3.0  Mass (kg)  Mass of Main Unit (kg)  9.0 
    Rating:
    80%
    from S$779.90
    Min. 2 days
  15. Hydrostatic Test Pump (Manual Type)
    TERADA PUMP MFG. Hydrostatic Test Pump (Manual Type)
    A compact body with condensed functionality. High pressure can be obtained with a simple operation. The operation handle is placed at right angles to the discharge port and the pressure gauge, making it easy to operate without getting in the way during operation. Increased pressure by improving t... Read More
    Discharge Amount  13 (cc / 1 time)  Mass (kg)  3.4  Pressure (MPa [kgf/cm2])  3.43  Dimensions (L x H x W) (mm)  357×285×223  Tank Capacity (L)  4.6  Discharge Port Size  G1/4  Material (Tank)  Resin 
    from S$489.90
    Min. 2 days
  16. Still water pressure measuring device + female type
    Iwasaki Seisakusho Still water pressure measuring device + female type
    Shape  Machino style female  Material  Made of aluminium 
    from S$199.90
    Min. 2 days
  17. Pressure measuring device + Easy operability No. 1 pressure measuring device
    Iwasaki Seisakusho Pressure measuring device + Easy operability No. 1 pressure measuring device
    Easy-to-operate pressure measuring instrument for No. 1 (for 30A).
    fitting size (A)  30  Material  Made of aluminium 
    from S$199.90
    Min. 7 days
  18. Pressure measuring device + pitot meter / pitotking + dedicated spout
    Iwasaki Seisakusho Pressure measuring device + pitot meter / pitotking + dedicated spout
    This item is an option for Pitoking / Pitot meter. Please see the instruction manual for how to use.
    Material  Made of aluminium 
    from S$149.90
    Min. 7 days
  19. Pressure measuring device + pitot meter / pitotking + dedicated adapter 30A (fire screw)
    Iwasaki Seisakusho Pressure measuring device + pitot meter / pitotking + dedicated adapter 30A (fire screw)
    This item is an option for Pitoking / Pitot meter. Please see the instruction manual for how to use. * A separate 40A spout is required to use this product.
    Material  Made of aluminium  fitting size (A)  30 
    from S$97.99
    Min. 2 days
  20. Pressure measuring device + pitoking + PAT.
    Iwasaki Seisakusho Pressure measuring device + pitoking + PAT.
    Anti-scattering water discharge pressure measuring instrument. Although it is a lightweight measuring instrument weighing only 1 kg, the cylindrical shape disperses the force, so it does not run wild during water discharge. Please see the instruction manual for how to use. There are various measu... Read More
    Material  Body: resin 
    from S$679.90
    Min. 7 days
  21. Intermediate pressure measuring instrument
    Iwasaki Seisakusho Intermediate pressure measuring instrument
    Material  Made of aluminium 
    from S$249.90
    Min. 7 days
  22. Water pressure tester for water meters (20 mm)
    KAKUDAI MFG Water pressure tester for water meters (20 mm)
    There are two long and short vertical pipes that connect the pressure gauge and the main body, and they can be selected according to the site, making it easier to check. Since the valve is provided on the primary side of the tester, accurate testing can be performed even if there is a problem wit... Read More
    from S$279.90
    Min. 4 days
  23. Meter test gauge
    AWS Meter test gauge
    Used for water pressure inspection of detached houses and apartment houses. With 75mm pressure gauge for easy viewing of the meter
    from S$229.90
    Min. 4 days
  24. For pressure gauge joint 3/8 T-300N
    KYOWA For pressure gauge joint 3/8 T-300N
    Suitable Model  T-300N 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  25. Pressure measuring device + pitot meter + PAT.
    Iwasaki Seisakusho Pressure measuring device + pitot meter + PAT.
    Very light and convenient to carry! You can attach the Machino type hose with one touch by attaching the special adapter (sold separately).
    from S$329.90
    Min. 7 days
  26. Water pressure test kit
    AWS Water pressure test kit
    For water pressure test of water pipes. Infinite ways to assemble with connecting brackets. It is more profitable than purchasing the parts separately.
    from S$169.90
    Min. 6 days
  27. Water pressure measuring instrument + male type
    Iwasaki Seisakusho Water pressure measuring instrument + male type
    Material  Made of aluminium  Shape  Machino type male 
    from S$259.90
    Min. 7 days
  28. Pressure gauge + stainless steel pitoking
    Iwasaki Seisakusho Pressure gauge + stainless steel pitoking
    Material  Stainless steel 
    from S$689.90
    Min. 7 days
  29. Gear pump for test pump TP50B
    ASADA Gear pump for test pump TP50B
    Mass (g)  480  Trusco Part No.  855-0349 
    from S$299.90
    Min. 2 days
  30. G1 / 2 "xG1 / 2" water pressure test gauge
    ESCO G1 / 2 "xG1 / 2" water pressure test gauge
    Esco Part No.  EA115F-3 
    from S$99.90
    Min. 4 days
  31. Water pressure tester for water meters (for Kinmon screws)
    KAKUDAI MFG Water pressure tester for water meters (for Kinmon screws)
    For caliber 13 mm: face-to-face 100/165 mm, caliber 20 mm: face-to-face 190 mm.
    Specification  For Kinmon screws 
    from S$459.90
    Min. 4 days
  32. Pressure measuring device + water collector for pitting
    Iwasaki Seisakusho Pressure measuring device + water collector for pitting
    This item is an accessory of Pitoking. Please see the instruction manual for how to use. This water collector is a convenient option to send the water being measured to the drain. Since it is attached to the Pitoking body, it is common to all sizes.
    Size  Common to all sizes 
    from S$399.90
    Min. 7 days
  33. Pressure measuring device + stand gauge + female type
    Iwasaki Seisakusho Pressure measuring device + stand gauge + female type
    Material  Made of aluminium 
    from S$249.90
    Min. 7 days
  34. Water pressure tester for water meter (for G screw)
    KAKUDAI MFG Water pressure tester for water meter (for G screw)
    For caliber 13 mm: face-to-face 100/165 mm, caliber 20 mm: face-to-face 190 mm.
    Specification  For G thread 
    from S$459.90
    Min. 5 days
  35. Pressure gauge + Φ100 (with notarized certificate)
    ASADA Pressure gauge + Φ100 (with notarized certificate)
    Display Pressure Range (MPa)  0~4.0  Trusco Part No.  198-0642  Connection size  3/8  Specification  With calibration certificate 
    from S$329.90
    Min. 5 days
  36. Test pump kit high pressure washer 4
    ASADA Test pump kit high pressure washer 4
    A kit that enables the high pressure washer 440 to be used as an electric test pump
    Mass (kg)  0.7  Trusco Part No.  850-9542 
    from S$249.90
    Min. 7 days
  37. Test pump
    KVK Test pump
    from S$539.90
    Min. 5 days
  38. Pressure gauge for manual test pump T-300N
    KYOWA Pressure gauge for manual test pump T-300N
    Suitable for  KYOWA Tester T-300N 
    from S$249.90
    Min. 5 days
  39. Tee for Meter Test (Clean Water)
    MIYAKO Tee for Meter Test (Clean Water)
    A fitting that is convenient for water pressure testing after water supply piping. It can be installed at the water meter installation position and a water pressure test can be performed with a test pump using the water supply on the primary side. It can be attached to the water standard 20. Plea... Read More
    Material  Made of bronze 
    from S$69.99
    Min. 5 days
  40. 120bar (11.7MPa)  Water pressure test pump
    ESCO 120bar (11.7MPa) Water pressure test pump
    Water pipe leaks, for testing
    from S$759.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction