All Category

Hand Drum Pumps

The manual type is a drum can pump that is inserted into a drum can and manually transfers kerosene or light oil. The hand-operated lever pump is easy to use because it is a well pumping system. Discharge of about 530ml is possible with one stroke. Hand drum pumps are the most convenient and can be used for a wide range of low to medium viscosity oils. There is also a powerful hand pump that can discharge a maximum volume of 1L per rotation and sucks up the drum in 2 minutes. A hand-operated pump specially designed for solvents and chemicals is useful for subdividing chemicals and chemicals from drums. Seal the valve to prevent volatilization when not in use.
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Toyo Kerosene Pump (Acid Resistance)
    MIYAKE KAGAKU Toyo Kerosene Pump (Acid Resistance)
    Has acid resistance suitable for chemicals and foods. The inside can be seen well and it is hygienic. An acid-resistant pump that is easy to set in drums. For liquid chemicals and liquid foods.
    Rating:
    89%
    from S$3.19
    Min. 2 days
  2. Hand-Cranked Drum Pump SB Series
    KOSHIN Hand-Cranked Drum Pump SB Series
    The easiest pump for drums. Low-viscosity oil such as kerosene, light oil, and heavy fuel oil A (oil temperature 10 ° C or higher). (100mPa / S or less) Feather: PPS (polyphenylene sulfide) For subdivision from drum pump cans * Cannot be used for gasoline, engine oil, etc.
    Included Accessories  Discharge hose band  Material  Feather: PPS (polyphenylene sulfide)  Suitable Liquid  Kerosene, light oil, A heavy oil, etc.  Type  Manual drum pump 
    Rating:
    87%
    from S$149.90
    Min. 2 days
  3. Manual Drum Pump (Corrosion-resistance / PE)
    MonotaRO Manual Drum Pump (Corrosion-resistance / PE)
    A PE material pump with acid resistance. For pumps for transferring liquid chemicals and replenishment work. * Do not use for highly concentrated chemicals or highly viscous liquids. * Be sure to wear protective equipment such as gloves and goggles when using to transfer chemicals. * Never use in... Read More
    Pumping Rate (L/min)  About 21  Hose Length (mm)  1200  Discharge Diameter (Φmm)  22.5  Overall Length (mm)  1150  Intake Pipe Diameter (mm)  25.5  Material  PE (polyethylene) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  4. Toyo Kerosene Pump
    MIYAKE KAGAKU Toyo Kerosene Pump
    Suitable for transferring various liquids and transferring small pieces from drums. Easy to adjust with a slide cap that is easy to set on a drum * Cannot be used for gasoline.
    As ONE Part Number  1-4021-01  Overall Length (mm)  1185  Hose Length (mm)  1200  Flow Rate (L/min)  17 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  5. Drum pump with saucer
    JTC Drum pump with saucer
    Safe for oil dripping with a saucer for drums * Cannot be used for gasoline, volatile oil, chemicals, solvents, water, and aqueous solutions.
    Overall Length (mm)  1430  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 2 days
  6. ADBLUE / Urea and Water Hand Drum Pump
    AQUA SYSTEM ADBLUE / Urea and Water Hand Drum Pump
    200L drum pump. The adapter attached to the pump is for JIS standard 200L drums (large plug G2). If you want to fix it to the resin drum, you need a separate resin drum adapter. The only resin drum adapters available are Kodama (inner diameter Φ58) and Sanko (inner diameter Φ58.5) resin drums. Th... Read More
    Mass (kg)  Discharge Rate (mL/stroke)  240  2018 Trusco page  7 0782  Trusco Part No.  828-9642  Applicable Fluid  AdBlue / Industrial Water 
    from S$469.90
    Min. 3 days
  7. Manual Resin Drum Pump Big-Auto PP Series
    KOSHIN Manual Resin Drum Pump Big-Auto PP Series
    Light and easy to use Can be used for low-viscosity oils such as kerosene and light oil, and water. It expands and contracts in two steps. *Drinking water is not allowed.
    Maximum Pumping Rate  20L  Discharge Hose (mm)  22.3×1162  Mass (kg)  4.1 
    from S$24.99
    Min. 2 days
  8. Lever Type Hand Pump
    AS ONE Lever Type Hand Pump
    The lever type reduces the discharge operation. The suction tube is a double-cylinder telescopic type that corresponds to the depth of the can. If you attach the attached extension suction tube, it can be used for deep cans such as drums.
    Type  (Drum type) Polypropylene  As ONE Part Number  3-5946-01 
    from S$97.99
    Min. 2 days
  9. High Flow Rotary Pump
    AS ONE High Flow Rotary Pump
    1L can be discharged per rotation, and liquid can be transferred in a short time.
    As ONE Part Number  3-6234-01 
    from S$499.90
    Min. 4 days
  10. Suction-Discharge Chemical-Resistant Pump
    AS ONE Suction-Discharge Chemical-Resistant Pump
    It can be used for various purposes such as distributing the liquid in the tank and sucking the waste liquid from the outside into the tank. The liquid feeding speed can be easily controlled by the volume. Since the tank is replaceable, the pump can be removed when draining, and the tank can be d... Read More
    Tube Length (m)  As ONE Part Number  1-5927-01  Tank Capacity (L)  10  Dimension (mm)  150×394×328  Power Cable (m)  2.5  Performance  70~380mL/min  Discharge Rate (mL/min)  90~350  Voltage (V)  AC100  Power Supply  AC100V 50/60Hz  Included Accessories  Poly tank 
    from S$1,199.00
    Min. 4 days
  11. Oil Drum Pump Big Auto
    TRUSCO Oil Drum Pump Big Auto
    * Cannot be used for gasoline or drinking water.
    Trusco Part No.  111-4336  Hose Length (mm)  1162  Overall Length (mm)  1194  Pumping Rate (L/min)  20.0  Mass (g)  400  Pipe length (mm)  878 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  12. Drum Pump Rotary Type
    MonotaRO Drum Pump Rotary Type
    A basic drum pump. Kerosene and light oil can be easily transported and refueled by hand. For transportation and refueling of kerosene and light oil. * Do not use liquids other than kerosene and light oil. * Do not use fire! * Daiichi Petroleum, foods, solvents, water, chemicals, gasoline, engine... Read More
    Discharge Amount  (Rotation) 237cc  Suction Pipe  1150  Discharge Hose (mm)  1280  Overall Length (mm)  1350  Pipe Diameter (Φmm)  31.8  Mass (kg)  4.75  Suitable Liquid  Kerosene / light oil  Included Accessories  Oil hose, hose band  Type  Pipe assembly type 
    Rating:
    76%
    from S$77.99
    Min. 2 days
  13. Oil pump with tray, aluminum
    MonotaRO Oil pump with tray, aluminum
    A pump with a convenient saucer. High-viscosity oils such as gear oils and engine oils * Cannot be used for first petroleum such as gasoline, water, solvents, and chemicals. * Cannot be used with a discharge hose attached. * Do not disassemble and repair or modify. * Do not leave near the pump du... Read More
    Discharge Amount  1 stroke / approx.0.5L  Hose Length (mm)  About 1010  Overall Length (mm)  About 1450  Mass (kg)  About 3.6  Material (Main Unit)  Aluminum  Material (Gasket)  NBR  Viscosity  SUS1500 
    Rating:
    86%
    from S$159.90
    Min. 2 days
  14. Oil Pump with Plate for Engine Oil
    KOSHIN Oil Pump with Plate for Engine Oil
    A pump with an oil jug saucer that is convenient for subdividing high-viscosity oil such as gear oil and engine oil from drums. Material: Iron / Aluminum For subdividing engine oil from drum pump cans * Cannot be used for first petroleum such as gasoline, water, solvents, and chemicals.
    Discharge Amount  1 rotation / 0.5L  Overall Length (mm)  1380  Trusco Part No.  325-3015  Mass (kg)  Material  Made of steel  Type  Manual drum pump  Intake Pipe Diameter (mm)  Outer diameter 32 
    Rating:
    75%
    from S$299.90
    Min. 2 days
  15. Drum pump rotary type high flow
    MonotaRO Drum pump rotary type high flow
    Since there is a maximum discharge rate of 1 L per rotation, kerosene and light oil can be transported and refueled quickly and easily. Oil can be sucked up from the hose by rotating the handle in the reverse direction. For transportation and refueling of kerosene and light oil. * Do not use liqu... Read More
    Discharge Amount  (Discharge amount / rotation) 1000cc  Suction Pipe  1080  Discharge Hose (mm)  1320  Overall Length (mm)  1365  Pipe Diameter (Φmm)  31.8  Mass (kg)  5.45  Strainer  60 mesh (polyethylene)  Suitable Liquid  Kerosene / light oil  Included Accessories  Refueling hose, hose band, strainer 
    Rating:
    73%
    from S$279.90
    Min. 2 days
  16. Manual Drum Pump High Liter Pump
    KOSHIN Manual Drum Pump High Liter Pump
    Discharge rate of 1 liter per rotation! Sucks up one 200L drum in just 2 minutes. A When using heavy oil, it depends on the manufacturer and additives, but as a guide, it can be used at an oil temperature of 10 ° C or higher. Ideal for transferring and refueling low-viscosity oils such as kerosen... Read More
    Suction Pipe  32mm×1.6t  Discharge Hose (mm)  32×1275  Mass (kg)  6.2  Strainer  60 mesh (polyethylene)  Type  Manual drum pump 
    Rating:
    84%
    from S$539.90
    Min. 2 days
  17. High Flow Hand Pump
    AS ONE High Flow Hand Pump
    Since the barrel is large, the discharge flow rate is large. Has excellent chemical resistance. * It is not a siphon pump.
    As ONE Part Number  3-5948-01  Overall Length (mm)  605  Hose Length (mm)  660  Material  PE (polyethylene) 
    Rating:
    75%
    from S$6.99
    Min. 2 days
  18. Manual Drum Lever Pump
    MonotaRO Manual Drum Lever Pump
    Easy because it is a hand-push type. Old-fashioned well-drawing method. It can be mounted on a 55 gallon drum (208 liters). Compatible with drums with a diameter of 55 mm. A 3-stage pipe with adjustable height (350 to 980 mm) is applied. With 2m discharge hose. * Cannot be used for water-soluble ... Read More
    Main material  ABS resin, polypropylene, acetal  Overall Length (mm)  1000~1290  Operating Temperature Range (℃)  About -5 to +45  Mass (kg)  1.1  Hose Diameter (Φmm)  (ID / OD) 16/19  Discharge Amount  Approx.530mL (1 stroke)  Discharge Hose Length (m) 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  19. Hand rotary pump (for hand drums)
    AQUA SYSTEM Hand rotary pump (for hand drums)
    Hose Length (mm)  1200 
    Rating:
    20%
    from S$279.90
    Min. 2 days
  20. Drum pump
    KENIS Drum pump
    ● The drum pump is a manual long pump that can transfer kerosene, light oil, and water. ● The acid-resistant drum pump is made of all polyethylene suitable for general chemical solutions. ● Electric oil pumps are battery-powered (unit 1×2/optional) and are dedicated to kerosene with speed oil s... Read More
    Mass of Main Unit (kg)  0.5  Overall Length (mm)  1194  Suitable Liquid  Kerosene, light oil, water  Material  Vinyl chloride (pipe part)  Hose Dimensions, Diameter x Length L (Φmm x mm)  Φ24×120 
    from S$45.99
    Min. 3 days
  21. Chemical handy pump for drums MH-55N2 series
    Meito Kakouki Chemical handy pump for drums MH-55N2 series
    The wetted part is made of PP, which has excellent corrosion resistance. PSE (Electrical Appliance and Material Safety Law) compliant product. The pipe can be extended. For transfer of acid / alkali liquids
    Maximum Head (m)  10  Viscosity (cP)  100  Discharge Port Diameter  25A  Maximum Pumping Rate (L/min)  48  Maximum Liquid Temperature to Use (℃)  60  Material (Fluid)  PP (polypropylene)  Material (Hose)  PVC  Voltage (V)  Single phase 100 
    from S$1,299.00
    Min. 5 days
  22. High flow pump (for hand drums)
    AQUA SYSTEM High flow pump (for hand drums)
    Discharge Rate (mL/stroke)  1000  Hose Length (mm)  1000  Mass (kg)  Trusco Part No.  828-2696 
    from S$559.90
    Min. 6 days
  23. Lever type hand pump
    Tokyo Glass Kikai (TGK) Lever type hand pump
    The lever type reduces the discharge operation. TGT-490S has higher chemical resistance because the exterior and piston are made of fluororesin. The suction tube is a double-cylinder elastic type that corresponds to the depth of the can. If you attach the attached extension suction tube, it can b... Read More
    Overall Length (mm)  1250  Nozzle Length (mm)  210  Discharge Rate (mL/stroke)  About 350  Standard  Adapter: NPT 2 inch, NPT 1/4 inch  Included Accessories  Extended suction tube 
    from S$97.99
    Min. 5 days
  24. Toyo pump BD type for kerosene
    Tokyo Glass Kikai (TGK) Toyo pump BD type for kerosene
    The best-selling Toyo pump. The most popular kerosene pump allows you to replenish kerosene without getting your hands dirty.
    Flow Rate (L/min)  About 6.5  Main Unit Dimensions (mm)  Approximately 95 x 50 x 630H  Material  Polyethylene (PE)  Color  Red  Standard  Siphon type 
    from S$6.49
    Min. 5 days
  25. Manual Drum Pump
    MonotaRO Manual Drum Pump
    Made entirely of plastic, this product is lightweight and easy to handle. * Never use in boiling water. It may cause deformation. * Do not leave in direct sunlight. * Do not use for the following liquids. Gasoline, acetone, benzine, cresol, ether, penol, meter, ether and other caustic soda liquid... Read More
    Overall Length (mm)  1190  Hose Length (mm)  1200 (suction hose: 850)  Discharge Diameter (Φmm)  22.5  Intake Pipe Diameter (mm)  25.5  Operating Temperature Range (℃)  35 or less  Pumping Rate (L/min)  About 18.5  Suitable Liquid  Kerosene, light oil, etc.  Main material  PE、PP  Color  Red 
    from S$15.99
    Min. 2 days
  26. Rotary Hand Pump
    AS ONE Rotary Hand Pump
    from S$1,499.00
    Min. 4 days
  27. Oil dispenser for drums
    Yamada Corp. Oil dispenser for drums
    Mass (kg)  4.6  Trusco Part No.  859-5090  Material  Aluminum 
    from S$599.90
    Min. 7 days
  28. Hand rotary pump
    AQUA SYSTEM Hand rotary pump
    Hose Length (mm)  1200  Mass (kg)  2.4  Discharge Rate (mL/stroke)  200  Trusco Part No.  509-6677  Suitable Liquid  Acid / alkali 
    from S$1,999.00
    Min. 9 days
  29. Acid resistant pump
    Tokyo Glass Kikai (TGK) Acid resistant pump
    Has excellent chemical resistance. Suitable for transferring small amounts from drums.
    Overall Length (mm)  1120  Hose Length (mm)  1370  Flow Rate (L/min)  About 15  Material  Polyethylene (PE) 
    from S$14.99
    Min. 5 days
  30. Acid Resistant Toyo Pump BD Type
    Tokyo Glass Kikai (TGK) Acid Resistant Toyo Pump BD Type
    Since it has excellent acid resistance, it can be used for chemicals and foods (vinegar, soy sauce, alcohol, etc.). Made of all polyethylene, the inside is easy to see and easy to wash and hygienic. Organic solvent, work environment measurement, etc.
    Flow Rate (L/min)  About 6.5  Main Unit Dimensions (mm)  Approximately 95 x 50 x 630H  Color  Natural  Material  Polyethylene (PE)  Standard  Siphon type 
    from S$9.99
    Min. 5 days
  31. Manual Drum Pump
    PROMOTE Manual Drum Pump
    This is the easiest drum can pump.
    Pipe length (mm)  1000, suction pipe: 25  Discharge Amount  75 rpm 20L 
    from S$149.90
    Min. 4 days
  32. Drum hand pump
    AS ONE Drum hand pump
    Has excellent chemical resistance.
    As ONE Part Number  3-5947-01 
    from S$14.99
    Min. 4 days
  33. Oil handy pump for drums MHO-20 series
    Meito Kakouki Oil handy pump for drums MHO-20 series
    For high-viscosity oil delivery
    Maximum Pumping Rate (L/min)  20  Viscosity (cP)  2000  Discharge Port Diameter  20A  Maximum Liquid Temperature to Use (℃)  60  Material (Fluid)  Aluminum  Material (Hose)  Oil resistant PVC 
    from S$2,799.00
    Min. 5 days
  34. Hand rotary pump
    AQUA SYSTEM Hand rotary pump
    Hose Length (mm)  1200  Mass (kg)  2.8  Discharge Rate (mL/stroke)  200  Trusco Part No.  509-6685  Suitable Liquid  Acid / alkali 
    from S$1,999.00
    Min. 11 days
  35. Drum Pump Manual
    MonotaRO Drum Pump Manual
    Made of all plastic, it is lightweight and easy to use. * Never use in boiling water. It may cause deformation. * Do not leave in direct sunlight. * Do not use for the following liquids. Gasoline, acetone, benzine, cresol, ether, penol, meter, ether and other caustic soda liquids, nitric acid, hy... Read More
    Overall Length (mm)  1230  Discharge Hose (mm)  1330  Discharge Diameter (Φmm)  22.6  Intake Pipe Diameter (mm)  25.4  Hose Length (mm)  870  Operating Temperature Range (℃)  About -25 to 70  Pumping Rate (L/min)  About 18.5  Suitable Liquid  Kerosene, light oil, etc.  Main material  Polyethylene / polypropylene 
    Rating:
    44%
    Discontinued
  36. Handy pump with ball valve
    Buerkle Handy pump with ball valve
    Since it has a ball valve, it can prevent liquid dripping. Since the adapter has packing, it is possible to prevent foreign matter from entering from the outside.
    Thread Standard  (Adapter screw) R2 inch  As ONE Part Number  3-8660-01  Tube length (mm)  Up to 600 
    Discontinued
  37. Acid resistant drum pump
    MIYAKE KAGAKU Acid resistant drum pump
    ● The drum pump is a manual long pump that can transfer kerosene, light oil, and water. ● The acid-resistant drum pump is made of all polyethylene suitable for general chemical solutions. ● Electric oil pumps are battery-powered (unit 1×2/optional) and are dedicated to kerosene with speed oil s... Read More
    Overall Length (mm)  1185  Discharge Rate (L/min)  About 17  Suitable Liquid  Kerosene, light oil, water  Material  Polyethylene 
    Discontinued
  38. Acid-resistant BD pump
    KOKUGO Acid-resistant BD pump
    Material  PE 
    Discontinued
  39. Manual Piston Pump
    AS ONE Manual Piston Pump
    The wetted part is made of stainless steel (SUS316) and has excellent corrosion resistance.
    As ONE Part Number  3-6235-01 
    Discontinued
  40. Lever Type Hand Pump
    AS ONE Lever Type Hand Pump
    The lever type reduces the discharge operation. Since the exterior and piston are made of fluororesin, it has higher chemical resistance. The suction tube is a double-cylinder telescopic type that corresponds to the depth of the can. If you attach the attached extension suction tube, it can be us... Read More
    Type  (Drum type) Fluororesin  As ONE Part Number  3-5946-02 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction