All Category

Hand Pail Pumps

The manual type is an item for transferring liquids such as oil and chemicals manually among the pail can pumps. Items that are transferred using the principle of siphons, such as a kerosene pump made of polyethylene, are useful in the field of refueling. In addition, the type made of Teflon hose and stainless steel mainly supports the transfer of chemicals and solvents. The type with a simple flow meter can be equipped with a pail can, making it convenient for work while moving, such as refueling engine oil. It depends on the type, such as discharge volume and hose length.
View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Manual hose pump
    KANDA Manual hose pump
    Overall Length (mm)  640  Material  Polyethylene 
    from S$2.49
    Min. 5 days
  2. Manual Kerosene Pump PH Series
    KOSHIN Manual Kerosene Pump PH Series
    Suitable for subdivision from the best-selling kerosene pump, plastic tank. It can be used for various purposes. Please purchase according to the application such as normal type, with fixed clip, large capacity type. For dispensing kerosene and water from plastic cans * Please check the model siz... Read More
    Rating:
    74%
    from S$2.29
    Min. 2 days
  3. Poly Siphon Pump
    AS ONE Poly Siphon Pump
    As ONE Part Number  1-670-01  Overall Length (mm)  515  Hose Length (mm)  560  Discharge Rate (L/min)  About 6.5  Material  PE (polyethylene) 
    from S$6.19
    Min. 2 days
  4. Oiling pump
    TRUSCO Oiling pump
    Material  Polyethylene 
    Rating:
    78%
    from S$5.49
    Min. 2 days
  5. Siphon Pump
    AS ONE Siphon Pump
    You can choose from 7 colors to distinguish the liquid to be used.
    Hose Length (mm)  538  Overall Length (mm)  541  Material  PE 
    Rating:
    87%
    from S$4.89
    Min. 2 days
  6. Piston pump For solvent 4L can, Pail can, Ito can, Drum can
    MonotaRO Piston pump For solvent 4L can, Pail can, Ito can, Drum can
    If you manually lift the piston part upward, the liquid will be discharged. It can be used not only for pail cans, itto cans, and 4L cans with the included pail can adapter, but also for drum cans by attaching the included drum can adapter and extension tube. When transferring ethanol, toluene, a... Read More
    Maximum Pumping Rate  230mL/stroke  Mass (kg)  About 1.2  Hose Inner Diameter (Φmm)  About 12.7  Hose Outer Diameter (Φmm)  About 15.5  Overall Length (mm)  About 606 (excluding hose)  Applicable Fluid  Ethanol, toluene, alcohol, etc.  Material (Hose)  PTFE  Material (Gasket)  PTFE  Material (Main Unit)  SUS304  Viscosity  SUS5000 or less 
    Rating:
    90%
    from S$179.90
    Min. 2 days
  7. Hose pump
    KENIS Hose pump
    ● The drum pump is a manual long pump that can transfer kerosene, light oil, and water. ● The acid-resistant drum pump is made of all polyethylene suitable for general chemical solutions. ● Electric oil pumps are battery-powered (unit 1×2/optional) and are dedicated to kerosene with speed oil s... Read More
    Overall Length (mm)  500  Material  ABS, polyethylene  Suitable Liquid  Kerosene, light oil, water  Specification  Refueling: 6.5L / min 
    from S$6.49
    Min. 2 days
  8. Manual kerosene pump
    ESCO Manual kerosene pump
    Suitable Liquid  Kerosene 
    from S$27.99
    Min. 2 days
  9. Ezi Action Pump
    KOKUGO Ezi Action Pump
    With the epoch-making double action mechanism, it discharges in either action of raising or lowering the pump! (International patent) Excellent chemical resistance. Easy disassembly and cleaning (no tools required) Since it is a product that complies with the Food Sanitation Law (Notification No.... Read More
    from S$48.99
    Min. 2 days
  10. Chemical handy pump for plastic cans, Ito cans and cubic containers MHM-316M series
    Meito Kakouki Chemical handy pump for plastic cans, Ito cans and cubic containers MHM-316M series
    The wetted part is made of SUS316 / PTEE. PSE (Electrical Appliance and Material Safety Law) compliant product. The pipe can be extended. For transfer of alkaline / solvent liquids
    Maximum Liquid Temperature to Use (℃)  60  Hose Length (m) 
    from S$1,299.00
    Min. 5 days
  11. Siphon Pump with Stopcock
    Buerkle Siphon Pump with Stopcock
    A siphon pump with a convenient stop cock. Once set, the liquid can be transferred simply by opening and closing the cock. Comes with a PP supporter to prevent the pipe from bending. * Bottle is not included.
    Depth (mm)  (Immersion) 1000  Hose Outer Diameter (Φmm)  15  As ONE Part Number  3-9797-01  Discharge Rate (L/min)  About 9 
    from S$149.90
    Min. 13 days
  12. Chemical handy pumps for plastic cans, Ito cans and cubic containers MHM-21N series
    Meito Kakouki Chemical handy pumps for plastic cans, Ito cans and cubic containers MHM-21N series
    The wetted part is made of PP, which has excellent corrosion resistance. PSE (Electrical Appliance and Material Safety Law) compliant product. For transfer of acid / alkali liquids
    Discharge Port Diameter  20A  Maximum Liquid Temperature to Use (℃)  60  Material (Hose)  PVC 
    from S$979.90
    Min. 5 days
  13. Handy type For Ito and Pale cans For water
    AQUA SYSTEM Handy type For Ito and Pale cans For water
    Trusco Part No.  850-9824 
    from S$1,299.00
    Min. 11 days
  14. Adapter for Barrel Pump
    Buerkle Adapter for Barrel Pump
    from S$63.99
    Min. 13 days
  15. Stainless barrel pump 5601 series
    Leona Stainless barrel pump 5601 series
    With a ball valve to prevent backflow on the bottom. The residual liquid in the container can be taken out. Be sure to ground when using flammable materials. A manual pump that can sample water by moving the handle up and down. (Up to 500mpa-S)
    As ONE Part Number  61-9630-84  Type  Main unit with fixed discharge unit 
    from S$799.90
    Min. 6 days
  16. Manual Pump Pail Pump SX for Pail Cans and Itto Cans (Eighteen Litre Drum)
    AQUA SYSTEM Manual Pump Pail Pump SX for Pail Cans and Itto Cans (Eighteen Litre Drum)
    A pump for both pail and itto-kan for solvents and chemicals. It is a piston type and discharges when the handle is pulled up. For solvents and chemicals. When subdividing solvents, chemicals, etc. from pail cans and itto cans. * When using a high-viscosity liquid, pull it up slowly. * The viscos... Read More
    Mass (kg)  Dischargeable Viscosity (mPa s)  10000  Hose Length (mm)  12×350  Discharge Rate (mL/stroke)  200  Trusco Part No.  327-7917  Applicable Fluid  Ethanol, toluene, alcohol, etc.  Bolster  For 40mm  Material (Gasket)  PTFE  Material (Hose)  PTFE  Material (Main Unit)  Stainless steel (SUS304) 
    from S$489.90
    Min. 2 days
  17. Hand piston pump + pail pump SXT
    AQUA SYSTEM Hand piston pump + pail pump SXT
    You can get an appropriate amount with one stroke. To install, simply insert the adapter into the mouth of the can. It is a simple operation that just moves the piston up and down. Solvents, chemicals, etc. * When using a high-viscosity liquid, pull it up slowly.
    Hose Length (m)  0.35  Mass (kg)  As ONE Part Number  1-3311-02  Hose Diameter (Φmm)  12  Discharge Rate (mL/stroke)  200  Trusco Part No.  494-2205  Overall Length (mm)  632  Specification  For base 40mm (50mm available) 
    from S$699.90
    Min. 3 days
  18. PP barrel pump body 5600 series
    Leona PP barrel pump body 5600 series
    You can easily, quickly, and safely transfer chemicals. A manual pump that can sample water by moving the handle up and down. (Up to 500mpa-S). With a ball valve to prevent backflow on the bottom. The residual liquid in the container can be taken out.
    As ONE Part Number  61-9630-87  Type  With fixed discharge section 
    from S$539.90
    Min. 6 days
  19. PTFE barrel pump
    Leona PTFE barrel pump
    It can be used for various containers and tanks with a joint plug.
    from S$86.99
    Min. 6 days
  20. PP barrel pump body 5600 series
    Leona PP barrel pump body 5600 series
    The stopcock prevents the chemical solution from evaporating and dripping after transfer. You can easily, quickly, and safely transfer chemicals. A manual pump that can sample water by moving the handle up and down. (Up to 500mpa-S) With a ball valve to prevent backflow at the bottom. The residua... Read More
    As ONE Part Number  61-9630-88  Type  With 1.2m PVC hose 
    from S$539.90
    Min. 6 days
  21. Handy type For Ito and Pale cans For oil
    AQUA SYSTEM Handy type For Ito and Pale cans For oil
    Trusco Part No.  850-9823 
    from S$1,299.00
    Min. 11 days
  22. OTAL(R) Foot Pump
    Buerkle OTAL(R) Foot Pump
    Since it is operated with your feet, you can handle containers and hoses with both hands. The tube material can be selected according to the liquid used. Since it is a rubber stopper type adapter, it can be attached to a wide range of container openings.
    Suitable Inner Diameter (Φmm)  30~70 
    from S$249.90
    Min. 13 days
  23. Stainless barrel pump 5601 series
    Leona Stainless barrel pump 5601 series
    The stopcock prevents the chemical solution from evaporating and dripping after transfer. With a ball valve to prevent backflow on the bottom. The residual liquid in the container can be taken out. Be sure to ground when using flammable materials. A manual pump that can sample water by moving the... Read More
    As ONE Part Number  61-9630-85  Type  Body with 1.2mSUS hose 
    from S$1,399.00
    Min. 6 days
  24. PTFE barrel pump
    Leona PTFE barrel pump
    It can also be used for chemicals that cannot be handled by PP or PVC. The stopcock prevents the chemical solution from evaporating and dripping. A manual pump that can sample water by moving the handle up and down. (Up to 500mpa-S). With a ball valve to prevent backflow on the bottom. The residu... Read More
    from S$1,599.00
    Min. 6 days
  25. Barrel Pump Flexible Hose with Stopcock
    Buerkle Barrel Pump Flexible Hose with Stopcock
    If you use a PVC rubber stopper type adapter, you can attach it to a mouth other than the R screw.
    Suitable Inner Diameter (Φmm)  (PVC rubber plug adapter) 40-70  Hose Length (m)  1.2  Specification  Flexible hose (with cock)  Body Diameter (mm)  Φ32 
    from S$1,099.00
    Min. 13 days
  26. Stainless barrel pump 5601 series
    Leona Stainless barrel pump 5601 series
    It can be used for various containers and tanks with a joint plug.
    As ONE Part Number  61-9630-86  Type  Brass joint R2 for barrel pump 
    from S$199.90
    Min. 6 days
  27. Pecopet Kerosene Pump
    TRUSCO Pecopet Kerosene Pump
    Compact size suitable for 18L cans. Kerosene, light oil. water. (Cannot be used for drinking water) * Cannot be used for drinking water.
    Trusco Part No.  146-4979  Overall Length (mm)  517  Hose Length (mm)  545  Discharge Rate (L/min)  6.7  Mass (g)  62  Size (mm)  Hose: 20  Applicable Liquid  Kerosene, light oil, water 
    from S$2.99
    Min. 2 days
  28. Directly Mounted Manual Plastic Can Pump Poly Auto
    KOSHIN Directly Mounted Manual Plastic Can Pump Poly Auto
    It can also be used as a water tank pump for outdoor water tanks. Connection diameter: 50 mm with nozzle holder ●Liquids that can be used: kerosene, water ●Discharge rate: about 6 liters per minute ●Connection diameter: 50mm ●Hand gun nozzle storage case *Please check the model size carefully bef... Read More
    Mass (kg)  0.4  Connector Thread  50 mm  Discharge Rate (L/min)  Maximum Pumping Rate (L/min)  Type  Even women can easily pressurize  Suitable Liquid  Kerosene, light oil, water  Material  PC  Specification  Poly can direct mounting type 
    from S$19.99
    Min. 2 days
  29. OTAL(R) Hand Pump
    Buerkle OTAL(R) Hand Pump
    The tube material can be selected according to the liquid used. Since it is a rubber stopper type adapter, it can be attached to a wide range of container openings.
    from S$169.90
    Min. 13 days
  30. Baby Pump (Poly Siphon)
    MIYAKE KAGAKU Baby Pump (Poly Siphon)
    Size (mm)  About 95 x 50 x 630  Specification  Baby mold  Material  PE 
    Discontinued
  31. Manual hose pump
    MK SEIKO Manual hose pump
    Overall Length (mm)  530  Hose Length (mm)  540  TKG Part No. (2017)  6-1234-1401  Discharge Rate (L/min)  6.4  Mass (g)  65  TKG Part No.  8-1324-1401  Material  Vinyl chloride resin 
    Rating:
    100%
    Discontinued
  32. Acid resistant hose pump
    MIYAKE KAGAKU Acid resistant hose pump
    ● The drum pump is a manual long pump that can transfer kerosene, light oil, and water. ● The acid-resistant drum pump is made of all polyethylene suitable for general chemical solutions. ● Electric oil pumps are battery-powered (unit 1×2/optional) and are dedicated to kerosene with speed oil s... Read More
    Overall Length (mm)  630  Suitable Liquid  Kerosene, light oil, water  Material  Polyethylene  Specification  Refueling: 6.5L / min 
    Discontinued
  33. Barrel Pump
    AS ONE Barrel Pump
    As ONE Part Number  6-9201-01  Overall Length (mm)  685 
    Discontinued
  34. Manual pump
    AQUA SYSTEM Manual pump
    PS is convenient for subdividing oil, etc., and P-SX is convenient for transferring chemicals. SB-20 / 25 is ideal for transferring and refueling low-viscosity oils such as kerosene, light oil, and heavy fuel oil A.
    Working viscosity range  100mm 2 S or less  Suitable Liquid  Kerosene / light oil / heavy oil A  Material  Zinc die-cast, feather: PPS 
    Discontinued
  35. Pecopet
    TRUSCO Pecopet
    Compact size suitable for 18L cans. Kerosene, light oil. water. (Cannot be used for drinking water) * Cannot be used for drinking water.
    Trusco Part No.  146-4979  Overall Length (mm)  517  Discharge Rate (L/min)  6.7  Mass (g)  62  Size (mm)  Hose: 20 x 545 
    Discontinued
  36. Hand pump (Little Pal)
    Nichihatsu Jabsco Hand pump (Little Pal)
    A manual pump that can be used for multiple purposes such as bilge and oil drainage.
    As ONE Part Number  1-8824-01  Overall Length (mm)  260  Pipe Diameter (Φmm)  33  Flow Rate (L/min)  Mass (g)  500  Heat Resistance Temperature (℃)  60  Material  Hose / NBR (nitrile rubber)  Included Accessories  Hose / Φ13 × 0.6m ・ Φ6 × 1.02m 1 each 
    Discontinued
  37. Barrel Pump Fixed Discharge Tube
    Buerkle Barrel Pump Fixed Discharge Tube
    If you use a PVC rubber stopper type adapter, you can attach it to a mouth other than the R screw. * Adapter is not included with the main unit.
    Pipe Dimensions (mm)  (Discharge pipe) Φ10 × 12  Suitable Inner Diameter (Φmm)  (PVC rubber plug adapter) 40-70  Specification  Fixed discharge tube  Body Diameter (mm)  Φ32 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction