All Category

Pump Nozzles & Guns

Gun nozzles are related products for pumps and blowers. They are connected to hoses and are mainly used for subdividing kerosene and light oil. When a container filled with kerosene is full, many nozzles detect the tip of the nozzle and automatically stop it, preventing the container from overflowing during refueling. Some are equipped with a battery-type flow meter, and others can be used while measuring the amount to be poured. The material is often light metal such as aluminum or stainless steel, and the packing part is generally made of nitrile rubber or fluororesin.
View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Auto stop gun
    AQUA SYSTEM Auto stop gun
    It does not use electricity or batteries, but detects a full tank and automatically stops. There is no need to worry about overflowing when refueling. It is a mechanism that stops when the tip of the nozzle is immersed in the liquid surface. For subdivisions such as kerosene and light oil. (When ... Read More
    Operating Pressure (MPa)  0.2 or less  Mass (kg)  1.5 
    Rating:
    80%
    from S$399.90
    Min. 2 days
  2. Chuck nozzle
    Yamada Corp. Chuck nozzle
    Chuck nozzle for CNP-1.
    Suitable Model  CNP-1  Overall Length (mm)  38.5  Trusco Part No.  441-8689  Mass (g)  37 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  3. Aluminum gun nozzle (for general oil) 20
    AQUA SYSTEM Aluminum gun nozzle (for general oil) 20
    Manual gun nozzle, eject when gripping the lever. Please use in combination with a pump or hose. For subdivision of kerosene, light oil, gasoline, and oil * Cannot be used for high-viscosity oil.
    Operating Pressure (MPa)  0.15 or less  Mass (kg)  0.7  Overall Length (mm)  277  Trusco Part No.  494-2159  Material  Body: Aluminum / Brass, Packing: NBR  Connector Diameter  Rc3 / 4 (with swivel) 
    from S$229.90
    Min. 2 days
  4. Taper nozzle PNT type
    Iwashita Engineering Taper nozzle PNT type
    Achieves smooth discharge due to the internal taper shape
    from S$38.99
    Min. 2 days
  5. Nozzle (Aluminum)
    AS ONE Nozzle (Aluminum)
    Dimension B (mm)  10  Dimension C (mm)  40  Dimension A (mm) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  6. Manual gun nozzle
    AQUA SYSTEM Manual gun nozzle
    Mass (kg)  0.6  Operating Pressure (MPa)  1 or less  Trusco Part No.  494-2175  Material  Body: Aluminum / Brass, Packing: NBR  Connector Diameter  G1 (with Φ25mm swivel)  Flow range (L/min)  Up to 150 
    Rating:
    70%
    from S$259.90
    Min. 2 days
  7. Auto stop gun nozzle
    AQUA SYSTEM Auto stop gun nozzle
    An auto stop gun nozzle with a dedicated attachment for mounting Koshin FA-100. It does not use electricity or batteries, but detects a full tank and automatically stops. There is no need to worry about overflowing during supply. Kerosene / light oil. For subdivisions such as kerosene and light o... Read More
    Mass (kg)  1.5  Flow range (L/min)  30~50  Trusco Part No.  410-0395 
    from S$489.90
    Min. 2 days
  8. Aluminum gun nozzle (for general oil) 25
    AQUA SYSTEM Aluminum gun nozzle (for general oil) 25
    Manual gun nozzle, eject when gripping the lever. Please use in combination with a pump or hose. For subdivision of kerosene, light oil, gasoline, and oil * Cannot be used for high-viscosity oil.
    Operating Pressure (MPa)  0.15 or less  Mass (kg)  0.7  Overall Length (mm)  277  Trusco Part No.  494-2167  Material  Body: Aluminum / Brass, Packing: NBR  Connector Diameter  Rc1 (with swivel) 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  9. Stainless steel nozzle 20
    AQUA SYSTEM Stainless steel nozzle 20
    Mass (kg)  1.3  Trusco Part No.  475-7696  Connector Diameter  Rc3 / 4 (with swivel) 
    from S$699.90
    Min. 2 days
  10. Weighing gun nozzle (light oil / kerosene)
    AQUA SYSTEM Weighing gun nozzle (light oil / kerosene)
    A set of a turbine digital battery-powered flowmeter (TB-K24-MM) and a manual gun nozzle (GN-AL25). You can refuel while measuring the flow rate of kerosene and light oil. Kerosene / light oil. * Do not use for gasoline.
    Operating Pressure (MPa)  0.15  Mass (kg)  0.9  Trusco Part No.  410-0468  Flow range (L/min)  6~50  Connector Diameter  Rc1 
    from S$779.90
    Min. 2 days
  11. Water Hose / EP440
    ASADA Water Hose / EP440
    A hose directly connected to the water supply for high pressure washers.
    from S$64.99
    Min. 4 days
  12. Koatsu hose 1M / EP440
    ASADA Koatsu hose 1M / EP440
    High pressure hose for electric test pump.
    from S$38.99
    Min. 4 days
  13. Auto stop gun for water
    AQUA SYSTEM Auto stop gun for water
    from S$1,199.00
    Min. 6 days
  14. Gauge unit
    ASADA Gauge unit
    It is a gauge unit of a test pump.
    from S$64.99
    Min. 4 days
  15. Spray gun kit for EP440
    ASADA Spray gun kit for EP440
    Trusco Part No.  850-9545 
    from S$249.90
    Min. 6 days
  16. Auto stop gun (for solvent)
    AQUA SYSTEM Auto stop gun (for solvent)
    from S$1,699.00
    Min. 6 days
  17. Aluminum gun nozzle (for solvent) 25
    AQUA SYSTEM Aluminum gun nozzle (for solvent) 25
    Manual gun nozzle, eject when gripping the lever. Please use in combination with a pump or hose. For small amounts of solvents, chemicals, etc. * Cannot be used for liquids that corrode aluminum.
    Operating Pressure (MPa)  0.15 or less  Mass (kg)  0.7  Trusco Part No.  494-2191  Connector Diameter  Rc1 (with swivel) 
    Rating:
    40%
    from S$439.90
    Min. 3 days
  18. Aluminum gun nozzle (for solvent) 20
    AQUA SYSTEM Aluminum gun nozzle (for solvent) 20
    Manual gun nozzle, eject when gripping the lever. Please use in combination with a pump or hose. For small amounts of solvents, chemicals, etc. * Cannot be used for liquids that corrode aluminum.
    Operating Pressure (MPa)  0.15 or less  Mass (kg)  0.7  Trusco Part No.  494-2183  Connector Diameter  Rc3 / 4 (with swivel) 
    from S$439.90
    Min. 2 days
  19. Stainless Steel Gun Nozzle 25
    AQUA SYSTEM Stainless Steel Gun Nozzle 25
    Operating Pressure (MPa)  0.15 or less  Mass (kg)  1.3  Trusco Part No.  405-0924  Connector Diameter  Rc1 (with swivel) 
    from S$699.90
    Min. 2 days
  20. Gun nozzle for FC
    Shoei Gun nozzle for FC
    Suitable for  For FC 
    from S$389.90
    Min. 8 days
  21. Batch meter 16L
    Yamada Corp. Batch meter 16L
    Trusco Part No.  811-7169 
    Discontinued
  22. Atriyokukei
    ASADA Atriyokukei
    When attaching directly to the main body, code No. EP257 EP1 bush 3/8 "female x 1/4" male is required.
    Connection size  3/8" 
    Discontinued
  23. Chassis dynamo nozzle
    Yamada Corp. Chassis dynamo nozzle
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction